Browse Lift Trucks

(408 items)

Narrow Your Results

Capacity Lbs.

  • Less...
  • More...

Raised Height Inches

  • Less...
  • More...

Fork Width Inches

Fork Length Inches

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Fully Powered Stackers

    Fully Powered Stackers
    See all 41 items in product family
    Fully Powered Stackers allow Ergonomic Heavy Duty Transport and Mobility for applications including Industrial, Commercial, Storage and More.

    Fully Powered Stackers are made of steel for long lasting durability and dependability. Units allow convenient loading and unloading maneuverability for skids, pallets, bales and more. Features variable speeds, ergonomic handle controls, auto-reverse safety switches and more. Available types include Forks Inside Adjustable Straddle Legs and Forks Over Fixed Legs. Load Capacities, Raised / Lowered Heights and Fork Dimensions vary per model.
    Click for more
  • Fully Powered Counter Balanced Stackers

    Fully Powered Counter Balanced Stackers
    See all 11 items in product family
    Fully Powered Counter Balanced Stackers allow Ergonomic Heavy Duty Mobility for applications including Industrial, Manufacturing, Storage and more.

    Fully Powered Counter Balanced Stackers are made of steel for long last durability and dependability. Rear counterweight design allows proximity fork access to trucks, machinery, racks and more. Features variable speeds, ergonomic handle controls, auto-reverse safety switches and more. Load Capacities, Raised / Lowered Heights and Fork Dimensions vary per model.
    Click for more
  • Vestil Fully Powered Reach Stacker

    Vestil Fully Powered Reach Stacker
    See all 1 items in product family
    Fully Powered Reach Stacker lifts, lowers and moves loads in seconds!

    Reach Stacker features powered 25" Fork Reach to assist with accessing pallets. Forks tilt forward 3° and backward 5°. Compact 63" turning radius for tight aisles. 2 KW lift motor raises loads 17 ft./min loaded and 27 ft./min. unloaded. Travels via 0.7 KW drive motor at 3.1 mph loaded and 3.7 mph unloaded. 42"L x 6"W forks offer a 24" load center. (2) 12V / 70AH batteries offer 8 hours service per charge. Includes integral 6 amp 120V battery charger and battery gauge. Ergonomic controls include fingertip raise/lower controls, infinite forward/reverse throttle, horn, safety belly reverse button and emergency disconnect. Safety switch on the mast reduces speed to 50% when the forks are raised to 12-½".

    Forks Inside Adjustable Straddle Legs model is ideal for use with pallets. Straddle Legs are adjustable from 40" to 50" I.D. & 46" to 58" O.D. 1 Year Limited Warranty.

    Note: 1500 Lb. Capacity for 0" to 62" Lift Height Range; 1000 Lb. Capacity for 63"H to Maximum Lift Height Range.

    Click for more
  • Vestil Tracked Hydraulic Stackers

    Vestil Tracked Hydraulic Stackers
    See all 3 items in product family
    Perfect for Loading Trucks or Moving Products over Rough Terrain!

    These powered track drive and hydraulic lift stackers are durable, dependable workhorses. Tracked-drive lift truck is powered by a Honda GX390 gas engine that offers 13 HP @ 3600 rpm. Orbital drive motors offer proven reliability to maneuver through harsh terrain. Ground pressure is 5 lbs. per sq. in. and will not compact soil. Pilot operated brakes for safety. Fork length is 43" and gas tank capacity is 1.7 gallons.
    Click for more