Browse Lighting Fixtures - Outdoor

(2,648 items)

Narrow Your Results

Availability

Wattage

  • Less...
  • More...

Volts

  • Less...
  • More...

Lumens

  • Less...
  • More...

Beam Spread

Avg. Life Hours

  • Less...
  • More...

Kelvin Color Temperature

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 169 items within 8 product groups See all items from other sellers
  • Lithonia Lighting® Flood & Area Lighting

    Lithonia Lighting® Flood & Area Lighting
    See all 74 items in product family
    Lithonia Lighting® Flood And Area Lighting Provides Energy Efficient Fixtures For Commercial And Residential Entryways, Streets And General Purpose Applications

    Flood and area lighting fixtures are constructed with heavy duty die-cast aluminum housing for long lasting durability and dependability. Lighting fixtures are designed for easy installation and maintenance. V-Series Fixtures are vapor-tight and allow utility wall, ceiling, or pendant-mounting. Junction box included. 3/4 threaded knockouts allow for side or top conduit entry. Meets CSA standards. TWR Series Fixtures feature castings that are sealed with a one-piece gasket to inhibit the entrance of external contaminants. Ballast is copper wound and 100% factory tested. UL Listed for wet locations. Available lamp types include CFL, Fluorescent, Halogen, High Pressure Sodium, Incandescent, Metal Halide, Quartz, and Reflector. Wattages range from 5 to 1500W. Dimensions and voltages vary per model.

    Click for more
  • LED Security Lighting & Flood Lights

    LED Security Lighting & Flood Lights
    See all 55 items in product family
    LED Security Lighting And Flood Lights Provide Motion-Activated Outdoor Lighting For Professional And Residential Applications.

    LED Security Lighting And Flood Lights feature a highly efficient LED systems for enhanced illumination and long lasting durability. Some flood lights are motion-activated to increase exterior building visibility for enhanced security. Voltages and wattages vary per model. LED lights have a rated life of 50,000 to 100,000 hours. Outdoor lighting is available in a variety of styles and sizes. Choose from several trusted brand names.

    Click for more
  • SCT II Series Sportslighters

    SCT II Series Sportslighters
    See all 2 items in product family
    SCTII Sportslighter Flood Lights Provide Controlled High-Intensity Illumination.

    Used for sports arenas, playing fields, golf driving ranges and other sporting areas, as well as, fairgrounds, work areas and facade lighting applications. Die-cast aluminum housing with dark architectural bronze polyester powder coat finish. Adjustable yoke with integral vertical aiming quadrant. One-piece parabolic heavy gauge precision spun aluminum reflector with high purity aluminum finish. Silicone rubber gasket. Choose NEMA 3 through 6 beam pattern with tempered clear glass lens. Constant wattage high power factor autotransformer provided. UL listed for 25°C. Includes 6'L power cord. Reflector and Powerpack (sold separately).

    Click for more
  • Motion Activated Lighting

    Motion Activated Lighting
    See all 9 items in product family
    Motion Sensors With An Architectural Design Blend With Any Environment.

    Features low-glare optics for effective operation. Swivel design easily adapts to walls or soffits. Die-cast aluminum housing with soda-lime tempered glass lenses. Universal mounting plate with integral bubble level adjusts from 0° to 30° for cutoff or forward-throw applications. 240° horizontal vision plane and 70° vertical vision plane with anti sneak-by optics. Nyte-Glow™ setting dims light to 30% for dusk-to-dawn operation. Motion sensor has 10-second to 15- minute time delay control with automatic sensitivity adjustment. UL approved for internal splicing that eliminates the need for an external splice box. Universal back plate for mounting to recessed or surface junction boxes, round boxes or single gang FS boxes. Built-in photo control with ON/OFF switch Includes two 150w quartz halogen lamps. Built-in surge protection. 10 Year Limited Warranty.

    Click for more
  • General Purpose Flood Lights

    General Purpose Flood Lights
    See all 7 items in product family
    GP Flood Lights Combine Architectural Design With On-Site Versatility And Are Designed For General Purpose Floodlighting Applications.

    Applications include security, roadway, area, accent, facade, recreational fields, flagpole and sign lighting. Reflectors include general purpose, spot and cut-off optics for control of light trespass. IP65 Rated for extra protection against water, dust and debris. One-piece die cast aluminum door with clear tempered glass lens is hinged to the die cast aluminum housing for easy maintenance. Extruded silicone rubber gasket for long life. Integral heat sink ensures cool operation. Lens screws are secured with captive stainless steel fasteners. Duraplex II dark bronze polyester powder finish. 1/2" arm with serrated teeth lock arm mount unit into position for walls and ground/flood mounting. Unit can be aimed above or below horizontal. Available with vandal shields, wire guards and glare shields.

    Click for more
  • HID Flood Lights

    HID Flood Lights
    See all 5 items in product family
    Morris Products 71078, Medium Floodlight Fluorescent 2 PL X 42W 120/277V

    Medium Floodlight Fluorescent 2 PL X 42W 120/277V - These Bronze Finish Floodlight Fixtures look great while providing light.

    Medium Floodlight Fluorescent 2 PL X 42W 120/277V features include:

    • Die Cast Aluminum Housing
    • Hinged, Tempered Glass Lens
    • 1/2" Adjustable Knuckle
    • Corrosion Resistant
    • Bronze Finish
    • Lamp Included
    • UL Listed for Wet Locations
    • Order Qty of 1 = 1 Piece


    Click for more
  • LED Flood Lights

    LED Flood Lights
    See all 3 items in product family
    LED Flood Lights Provide External Lighting For Applications Including Hospitality, Commercial, Corporate And More.

    LED flood lights are made of die cast aluminum for long lasting durability and corrosion resistance. Lights are cost effective, energy efficient and provide up to 50,000 average hours of life. Units are UV protected and contain no mercury elements or hazardous gas. Type is LED Light. Lumens are 3800, 6200 and 7800. Wattages are 50, 80 and 100. Color finish is Bronze/Clear. Dimensions vary per model.

    Click for more
  • Morris Products LED Array, Bullet & ECO-Flood Lights

    Morris Products LED Array, Bullet & ECO-Flood Lights
    See all 14 items in product family
    Morris Products 71355, LED ECO-Flood Light with Trunion 97 Watts 7500 Lumens 120-277V

    LED ECO-Flood Light with Trunion 97 Watts 7500 Lumens 120-277V - These Energy Efficient LED Floodlights Fixtures Feature Economical and Long Life LED Light Source.

    LED ECO-Flood Light with Trunion 97 Watts 7500 Lumens 120-277V features include:

    • Cree CXA LED's
    • Color Temperature: 5000K Cool White
    • Beam Angle: 120°
    • Power Factor: > 90%
    • Luminous Efficiency: 75 - 85 Lumens/Watt
    • CRI: 75+
    • 50,000+ Hour LED Life Expectancy
    • Operating Temperature: -4°F To 131°F(-20°C to 55°C)
    • IP65 (NEMA 4X) Dust & Water Tight
    • Die Cast Aluminum Housing with Integral Cooling Fin
    • Superior Architectural Bronze Powder Coat Finish
    • Tempered Glass Lens
    • Stainless Steel Hardware
    • Waterproof & Durable Silicone Rubber Gaskets
    • Quad Voltage (120/208/240/277V)
    • cULus Listed for Wet Locations
    • DLC Listed
    • 5 Year Warranty
    • Order Qty of 1 = 1 Piece


    Click for more

Additional Items

Sort By: 

7 Results

Sort By: 

7 Results