Browse Mats & Runners

(11,959 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Width Range Inches

Length Range Inches

  • Less...
  • More...

Thickness Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • 15/16" Thick Diamond Plate Anti Fatigue Matting & Industrial Mats

    15/16
    See all 35 items in product family
    These 15/16" Thick Ergonomic Anti Fatigue Mats Provide Traction in Multi-Shift Operations and Dry Workstation Areas.

    The solid vinyl top surface of these safety anti fatigue mats are embossed with raised diamond plate treads for superior traction. Diamond plate floor mats feature wide beveled borders to promote safety. The closed cell sponge base of these industrial mats adds firm support for use in areas that require heavy-duty, long lasting durability and comfort. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • Diamond Plate Anti Fatigue Safety Matting & Industrial Mats

    Diamond Plate Anti Fatigue Safety Matting & Industrial Mats
    See all 101 items in product family
    Diamond Plate Anti Fatigue Safety Matting & Industrial Mats Are Ergonomic And Promote Employee Productivity, Safety And Physical Well Being.

    Diamond Plate Anti Fatigue Safety Matting & Industrial Mats are made of chemical resistant, durable diamond tread plate surface bonded to a super buoyant foam base. Beveled edges provide safety. Available with Safety Colored Borders for maximum safety awareness. Available in a variety of thicknesses. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in Quantity field and add to the Shopping Cart where you can specify number of linear feet in Length. Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. Custom cut mats are not returnable.

    Click for more
  • Ribbed Surface Anti Fatigue Matting & Industrial Mats

    Ribbed Surface Anti Fatigue Matting & Industrial Mats
    See all 63 items in product family
    Ribbed Surface Matting Is Perfect For A Variety of Light and Medium Duty Work Environments Such As Industrial Work Areas, Shipping and Packaging Areas, Mailrooms and More.

    Ribbed anti-fatigue floor mats are fabricated of polyvinyl chloride closed cell sponge to provide a comfortable standing surface. These industrial mats help insulate against cold and reduce noise and breakage. Ergonomic matting features a ribbed surface and sealed beveled edges to improve safety. Recommended for dry to moist environments. 3/8”", 5/8"” and 1/2" thick. Available in Gray, Black, and Black w/Yellow safety border. Size varies by model.

    For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • 3/8" Or 5/8" Thick Pebble Surface Anti Fatigue Matting & Industrial Mats

    3/8
    See all 38 items in product family
    Ergonomic Matting That Provides Ultra Comfort For An Affordable Price! Resilient Foam Deflects Energy Helping To Relieve Leg And Back Fatigue.

    These anti fatigue floor mats feature a slip resistant non-directional textured surface that allows easy sweeping. 100% closed-cell PVC foam anti-fatigue mats have beveled edges for safety. The material of these floor mats can easily be cut to fit any work area as needed. Industrial mats are great for light to moderate standing environments. Available 3/8” or 5/8” thick. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • Marble Vinyl Top Anti Fatigue Matting & Industrial Mats

    Marble Vinyl Top Anti Fatigue Matting & Industrial Mats
    See all 54 items in product family
    Marble Ergonomic Matting Provides Comfort and Increased Productivity. Marble Mats are Perfect for Dry, High Traffic Areas.

    The durable yet flexible marble vinyl surface is bonded to an extra resilient, double thick sponge base. Anti-fatigue mats are abrasion resistant and have beveled edges for safety. Marble mats are extremely reliable in heavily used areas, and provide for an aesthetic appeal. Available a variety of thicknesses. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • 1/2" Thick Marble Rubber Matting & Anti Fatigue Mats

    1/2
    See all 45 items in product family
    The Ultimate Cushion Underfoot! These Marble Mats Are Perfect For Use In All Dry Work Areas. Ergonomic Matting Dramatically Reduces Standing Worker Fatigue Providing Comfort And Increasing Productivity For Years.

    The thick, extra-resilient rubber sponge base of these anti-fatigue mats is the best in the market. The 1/2" thick marble rubber surface of these safety mats provides durable, flexible abrasion resistance with an attractive appearance. Industrial mats have beveled edges for safety. Not for use with high-heels, casters or stool legs. These marble mats are easy to clean. Resists common chemicals and solvents when cleaned regularly. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • 1/2" Thick Diamond Top Anti Fatigue Matting & Industrial Mats

    1/2
    See all 34 items in product family
    1/2" Thick Diamond Top Ergonomic Matting Are Engineered For Comfort and Safety

    Anti-fatigue floor mats help reduce leg and back strain, allowing greater productivity and alertness. These anti fatigue mats have a 1/2" thick closed cell sponge base for superior cushioned comfort. The diamond embossed surface and acrylic coating of these safety mats help provide a safe walking surface that is abrasion resistant and easy-to-clean. Available with Yellow Colored Borders for maximum safety awareness. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • 11/16" Thick Supreme Sliptech Anti Fatigue Matting & Safety Mats

    11/16
    See all 18 items in product family
    This Top Quality Ergonomic Matting Features A 3 Year Limited Warranty Against Wear.

    These anti fatigue floor mats measures 11/16" thick. The durability and comfort of these anti fatigue mats come from premium 1/2" thick closed-cell foam topped with a rubberized surface that fights fatigue with super soft cushioning and superior resilience. These industrial mats feature a rubberized, pyramid textured surface that withstands heavy traffic and most chemicals. The slip resistant surface also provides exceptional wet and dry traction. Includes safety beveled edges. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • 1/2" Thick Corrugated Anti Fatigue Safety Mats

    1/2
    See all 16 items in product family
    These Corrugated Vinyl Anti Fatigue Mats Are Perfect For Providing All Day Comfort In Dry Areas Where People Stand At Work.

    The traction-plus vinyl corrugated surface of these safety mats is chemical resistant. This ergonomic matting has a thick, extra resilient foam base that provides the best rebound and the highest comfort level on the market. 1/2" thick industrial anti fatigue mats with safety beveled edges. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • 1/2" Or 7/8" Thick Anti-Microbial Marble Vinyl Top Antifatigue Matting

    1/2
    See all 64 items in product family
    Anti-Microbial Marble Top Wearwell Anti-Fatigue Mats Protect Against Mold, Bacteria And Air-Borne Contaminants.

    Marble ergonomic matting is used for dry, high traffic areas. The non-porous vinyl surface offers exceptional abrasion and chemical resistance. Anti-microbial anti-fatigue mats feature a Nitricell® sponge base and beveled edges for safety. Passes NSF anti-microbial test ASTM G21-96. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • Hog Heaven™ Anti Fatigue Mats

    Hog Heaven™ Anti Fatigue Mats
    See all 122 items in product family
    Static Dissipative, Anti Fatigue Mats Are Made Of 20% Recycled Material And Are Welding Safe For Use In A Variety Of Environments.

    Anti fatigue safety mats are made of static dissipative 100% Nitrile rubber with 20% recycled Nitrile material. Offers an electrical rating of 107 ohms. Anti fatigue mats are grease and oil proof, as well as, welding safe. Ergonomic mats feature a textured surface for slip resistance. Closed cell PVC/Nitrile cushion offers outstanding support and is permanently molded to the Nitrile rubber top. Anti fatigue mats provide a minimum coefficient friction rating of 0.86. Rubber borders will not curl or crack. Anti fatigue mats are easy-to-clean using a pressure washer or hose. NFSI certified. Choose between 5/8", 7/8", and 3/4" thickness. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in 1 Ft. (12") increments only. Please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.
    Click for more
  • Deep Freeze Rubber Anti Fatigue Mats

    Deep Freeze Rubber Anti Fatigue Mats
    See all 8 items in product family
    These Safety Anti Fatigue Mats Are Designed To Withstand Cold Temperatures As Low As -40°F.

    Deep freeze mats are great for meat lockers, walk-ins, and freezer applications. Solid top surface has a raised knob design to provide traction and enhanced slip resistance. These 3/8” thick black rubber mats offer a low profile for easy cart access.

    For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • 3/8" Thick Molded Rubber Anti Fatigue Matting & Industrial Mats

    3/8
    See all 5 items in product family
    These Molded Rubber Anti-Fatigue Floor Mats Provide Extra Relief For Workers Who Stand All Day.

    Ergonomic matting that is engineered for maximum comfort and safety. Anti fatigue mats are used for packing and shipping rooms, assembly lines, workbenches, and any dry location where employees must stand for extended periods. These industrial mats feature resilient 5/16” diameter knobs that provide extra flex cushioning and allow cooling airflow beneath feet. These safety mats include beveled edges to help eliminate tripping. Molded-in one-piece 3/8" thick solid black rubber matting provides superior durability.

    Click for more
  • Wearwell® Ultra Tough Urethane Rejuvenator Anti Fatigue Mats

    Wearwell® Ultra Tough Urethane Rejuvenator Anti Fatigue Mats
    See all 17 items in product family
    Keep Standing Workers Energized And Comfortable With This 5/8" Thick Premium Sponge Compound Ergonomic Matting.

    Wearwell® Rejuvenator is the ultimate anti-fatigue mat for comfort and long term performance. These urethane mats have a thick outer skin for optimum wear resistance. Virtually indestructible, this anti fatigue mat resists crushing, chemicals and continually springs back. Great for dry, heavy use areas. Traction surface helps prevent slips and falls. The underside of these industrial mats is textured urethane that grips hard, smooth floors, and helps prevent mat movement. This safety mat features beveled edges. Urethane Mats offer a 10 Year Resilience Limited Warranty.

    Click for more
  • Wearwell Anti-Fatigue Modular Tile Matting

    Wearwell Anti-Fatigue Modular Tile Matting
    See all 25 items in product family
    Wearwell Anti-Fatigue Modular Tile Matting Accommodate Various Sized Applications Including Industrial, Commercial, Manufacturing And More.

    Wearwell anti-fatigue modular tile matting are made of PVC for long lasting durability and dependability. Modular matting interlocks accommodating custom sized areas, floors and rooms for application versatility. Tiles address worker health, comfort and stability in high traffic work areas. Units provide puncture, chemical, UV and slip resistance for corrosion prevention and user safety. Optional corner and ramps feature a beveled safety edge for operator stability. Available styles include ErgoDeck Comfort Kit, ErgoDeck General Purpose Kit, ErgoDeck General Purpose Tile, ErgoDeck No-Slip Kit Drainage, ErgoDeck No-Slip Solid Kit, ErgoDeck Smooth Solid, ErgoDeck w/ Integrated No-Slip Cleats, ErgoDeck w/ Integrated No-Slip Cleats Open and more. Package quantities are 1 and 10. Colors are Black and Charcoal. Dimensions vary per model.

    Click for more
  • Cushion Max™ Anti Fatigue Mats

    Cushion Max™ Anti Fatigue Mats
    See all 7 items in product family
    Anti-Microbial, Anti Fatigue Mats Provide Outstanding Ergonomic Support While Guarding Against Odors And Degradation.

    Anti fatigue safety mats are made of 100% Nitrile/PVC closed cell cushioning. Slip resistant diamond pattern surface is more than twice as durable as traditional PVC cushion mats. 5/8” thick mats feature an anti-microbial finish for lifetime protection against bacteria and odor causing germs. Borders are tapered for a safe transition from floor to mat. NFSI certified.

    For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. All custom cut mats are not returnable.

    Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.
    Click for more
  • 1/2" Thick Value Plus All Purpose Industral Mats & Anti Fatigue Matting

    1/2
    See all 9 items in product family
    Industrial Matting with a Wear Resistant Surface and Comfortable Closed Cell PVC Base.

    These anti fatigue mats have a durable, abrasion resistant surface. 1/2" thick safety mats are slip resistant, long lasting and economical with safety beveled edges. Ergonomic matting that is used for indoor use. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • Modular Diamond Top Rubber Matting & Anti Fatigue Mats

    Modular Diamond Top Rubber Matting & Anti Fatigue Mats
    See all 3 items in product family
    1/2” Thick Modular Carpet Tiles Provide Comfort and Safety With Quick And Easy Assembly.

    Ergonomically structured rubber mat tiles provide comfort and durability. These 1/2" thick modular carpet tiles are made with black molded rubber for grease and oil resistance. Diamond tread plate surface provides an attractive and safe slip resistant work area. Beveled edges on these rubber tiles increase safety by preventing tripping and slipping. Square rubber carpet tiles easily snap together to create anti-fatigue matting that fits your workspace. Measures 28” X 31”.

    Click for more
  • Cushion Station™ Anti Fatigue Mats

    Cushion Station™ Anti Fatigue Mats
    See all 14 items in product family
    Highly Durable Industrial Mats Provide An Anti Fatigue Cushioned Surface With Anti-Static And Anti-Microbial Properties.

    Anti fatigue safety mats are made of dense closed cell Nitrile rubber cushioning that is grease and oil proof. These industrial mats are used for use in machine shops, work stations or other heavy industrial applications, medical facility environments, kitchens, showers, and locker rooms. Anti-microbial finish provides lifetime protection against odors and degradation. 7/16" thick, easy to clean rubber mats. Top surface offers a tread surface for slip resistance. Base features a grip surface to secure placement on floors. NFSI certified. Available in Cushion Station or Cushion Station Modular Tile.

    Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.
    Click for more
  • NoTrax Superfoam® Grease Resistant Anti-Fatigue Mats

    NoTrax Superfoam® Grease Resistant Anti-Fatigue Mats
    See all 20 items in product family
    Lightweight Anti-Fatigue Mats Can Be Moved Regularly For Cleaning In Cooking Lines, Service Counters And Food Prep Stations.

    NoTrax Superfoam anti-fatigue mats are comprised of closed cell PVC Nitrile foam blend that is resistant to grease, oil, animal and vegetable fats. For use in areas where occasional overspray and dripping occur; including dishwashing stations and bar areas. 5/8" and ”3/4" thick safety mats have beveled edges on all 4 sides to help reduce trip hazards. Grease resistant mats are easy-to-clean with a mild degreaser and hose; dishwasher safe. Meets or exceeds ASTM standards and passes Flammability FMVSS302 test. Black color finish mats are available in stock size and custom cut lengths.

    For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • GelPro® Anti Fatigue Mats

    GelPro® Anti Fatigue Mats
    See all 34 items in product family
    Anti-Fatigue Mats Promote Healthy Posture And Full Body Support For Extended Standing In Warehouses, Factory Floors, Laboratories And More.

    Eco-Pro Mats are made using Bio-Foam®, an environmentally-sound plant-based material, and polyurethane for long lasting use. Low-profile, durable edges prevent tripping. Matte textured surface provides added friction. GelPro Medical Mats are made with a gel core to relieve discomfort during long periods of standing. Anti-microbial, anti-bacterial surface is water-resistant and ensures safe friction levels for workers wearing laboratory/surgical booties. All mats are certified by the National Floor Safety Institute for superior high-traction properties. Available color finishes are Black, Black/Yellow, Blue, Red, and Taupe. Dimensions vary per model.

    Click for more
  • 9/16 Inch Thick Noise Reduction Anti-Fatigue Mats

    9/16 Inch Thick Noise Reduction Anti-Fatigue Mats
    See all 7 items in product family
    These 9/16” Thick Anti Fatigue Mats Provide Unparalleled Noise Reduction to Achieve Decibel Loss In A Working Environment.

    Acoustical matting helps reduce sound waves to provide a comfortable work environment and help prevent potential hearing problems for workers, reducing hazard of workers compensation claims. Wear and slip resistant diamond tread surface of these anti fatigue safety mats is bonded to a non lead-loaded acoustical noise reduction barrier for improved sound reduction. Noise reduction barrier is bonded to 3/8” thick ergonomic closed cell PVC foam. 31 Sound Transmission Class (STC) rating.

    For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • Hog Heaven™ Confetti Mats

    Hog Heaven™ Confetti Mats
    See all 6 items in product family
    Hog Heaven™ 5/8" & 7/8" Thick Confetti Mats Are Used For Industrial, Commercial, Hospitality And Healthcare Applications.

    Mat surfaces are made from 95% recycled post-consumer rubber car tire. Mat undersides are closed-cell PVC/Nitrile cushion for long lasting comfort. Beveled edges and curved corners create a safe transition from mat to floor. Static dissipative mats are welding safe and certified slip-resistant. Available in Gray and a variety of sizes. NFSI certified.

    Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.
    Click for more
  • Hog Heaven™ Marble Top Mats

    Hog Heaven™ Marble Top Mats
    See all 32 items in product family
    Hog Heaven™ 5/8" & 7/8" Thick Marble Top Mats Feature A Diamond Patterned Surface That Allows Easy Movement And Quick Pivoting.

    Mats are made with a marbleized rubber surface, Nitrile rubber center and Closed-cell PVC/Nitrile blended cushion on the bottom. Anti-static mats feature an extra thick .170” top surface. Cushion is permanently molded to rubber top for long-lasting durability. Available sizes are 2’ x 3’, 3’ x 5’, 3’ x 12’ and 4’ x 6’. NFSI certified.

    Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.
    Click for more
  • Hog Heaven™ Fashion Mats

    Hog Heaven™ Fashion Mats
    See all 60 items in product family
    Hog Heaven™ Fashion Mats Are Used For Hospitality Desks, Copier Stations And Shipping Desks.

    Hog Heaven™ Fashion Mats, Fashion Modular Tile II, and Fashion Linkable Mats II have anti-static mat surfaces made from 100% solution-dyed polypropylene to prevent fading. Middle layer of mats are Nitrile rubber, and undersides are closed-cell PVC/Nitrile cushions. Middle layer and underside are permanently molded together for long-lasting durability. Beveled border will not crack or curl. Certified slip-resistant. Sizes vary by model. NFSI certified.

    Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.
    Click for more
  • Happy Feet™ Anti Fatigue Mats

    Happy Feet™ Anti Fatigue Mats
    See all 20 items in product family
    Happy Feet™ Textured and Grip Mats Are Used For Wet Or Dry Workstations In Commercial Or Industrial Workplaces Where Maximum Traction Is Needed

    Combines exceptional anti-fatigue performance for use on production lines. Anti-fatigue static-dissipative mat surface and underside is made from Nitrile rubber. Center layer is a dense rubber cushion to resist heel damage. Low profile borders will not curl nor crack. Welding safe and grease proof. Certified slip-resistant. 1/2"” overall thickness. Available sizes are 2’ x 3’ and 3’ x 5. Choose from Black, Red, Yellow, Orange or Green borders. NFSI certified.

    Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.
    Click for more
  • Traction Hog™ Slip Resistant Mats

    Traction Hog™ Slip Resistant Mats
    See all 2 items in product family
    Traction Hog™ Slip Resistant Mats Are Perfect For Industrial, Food Service, Wet And Slippery Manufacturing Areas, Walk-In Freezers And More.

    Slip resistant surface with silicone carbide coating provides maximum performance. Durable anti-static, grease proof Nitrile rubber. Made using 20% recycled Nitrile rubber. Low profile border for safety. Unique disk pattern on backing keeps mats in place. Measures 1/8" thick overall. NFSI certified.

    Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.
    Click for more
  • Safety Scrape™ Slip Resistant Mats

    Safety Scrape™ Slip Resistant Mats
    See all 5 items in product family
    Safety Scrape™ Slip Resistant Mats Effectively Scrape Tough Dirt And Grime Off Shoes.

    Used for use in kitchens, locker rooms, restaurants, production areas, employee entrances and more. Molded grip face provides an excellent anti-slip surface. Durable 100% Nitrile rubber is oil and chemical resistant. Made using 20% recycled rubber. Anti-static mats are UV stabilized. Measures 1/8" thick overall. NFSI certified.

    Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.
    Click for more
  • Comfort Pebble Sponge Foam Anti-Fatigue Mats

    Comfort Pebble Sponge Foam Anti-Fatigue Mats
    See all 17 items in product family
    Comfort Pebble Style Sponge Foam Anti-Fatigue Mats Are Used For Applications Including Commercial, Maintenance, Industrial And More.

    Comfort pebble sponge foam anti-fatigue mats are made of PVC for long lasting durability and corrosion resistance. Anti-fatigue cushioning provides ergonomic working conditions for user comfort and support. Non-directional top surface provides traction, slip resistance and maintenance ease. Beveled design and textured base minimizes trip hazards and enhances unit stability. Package quantity is 1. Mat colors are Bluestone, Coal, Granite, Red, Sandstone, Slate and Travertine. Dimensions vary per model.

    Click for more
  • Comfort Rest Ribbed Foam Vinyl Anti-Fatigue Mats

    Comfort Rest Ribbed Foam Vinyl Anti-Fatigue Mats
    See all 36 items in product family
    Comfort Rest Ribbed Foam Mats Are Used Anti-Fatigue Mats For Any Dry Work Area.

    Mats are made from thick soft-sponge vinyl for an used anti-fatigue floor surface. Ribbed top creates comfortable padding. Textured base keeps mat safely in place. Standard Duty Mats mats are approximately 3/8” thick. Heavy Duty Mats are approximately 5/8” thick. Available colors are Coal and Silver. Choose from a variety of sizes.

    Click for more
  • Marble Sof-Tyle™ RedStop & RedStop Grande™ Anti Fatigue Mats

    Marble Sof-Tyle™ RedStop & RedStop Grande™ Anti Fatigue Mats
    See all 90 items in product family
    Marble Sof-Tyle™ 1/2" RedStop And 1" RedStop Grande™ Anti Fatigue Mats Provide Maximum Comfort For Checkout Counters, Lab Testing Areas, Pharmacies And More.

    Mats are 1/2" to 1"” thick and feature a smooth marble-pattern top surface made of heavy duty rubber. Easy to sweep or wipe clean. Dense closed-cell foam base utilizes NOTRAX® exclusive UniFusion™ technology that eliminates slipping and sliding of mats. RedStop™ helps anchor mat in place without leaving a tacky or sticky residue. RedStop™ matting is guaranteed for the life of the mat. Sloped beveled foam on all 4 undersides provides added safety. Available in a variety of sizes. Choose from Black, Blue, Beige, Gray or Walnut. 3 Year Limited Warranty.

    Click for more
  • NOTRAX® RedStop™ Saddle Trax™ And Cushion Trax™ Mats

    NOTRAX® RedStop™ Saddle Trax™ And Cushion Trax™ Mats
    See all 25 items in product family
    NOTRAX® RedStop™ Saddle Trax™ And Cushion Trax™ Mats Are Used For Fatigue Relief In Multi-Shift Industrial Environments.

    Anti Fatigue mats are made with a durable vinyl diamond plate top surface for non-directional slip resistance. Dense closed-cell foam base utilizes NOTRAX® RedStop™ exclusive UniFusion™ technology that eliminates slipping and sliding of mats. RedStop™ helps anchor mat in place without leaving a tacky or sticky residue. RedStop™ matting is guaranteed for the life of the mat. Sloped beveled foam on all 4 undersides provides added safety. Available colors are Black, Gray, and Yellow/Black. Dimensions vary per model.

    Click for more
  • NOTRAX® RedStop™ Anti-Fatigue Safety Mats

    NOTRAX® RedStop™ Anti-Fatigue Safety Mats
    See all 30 items in product family
    Anti-Fatigue Safety Mats Are Used For Fatigue Relief In High-Traffic Work Cells.

    Anti fatigue mats measure 1/2" or 1" thick and feature Pebble Trax™, Pebble Trax™ Grande™, Ergo Mat™, and Ergo Mat™ Grande™ top surface made of SBR rubber. Rubber top resists exposure to sparks from welding. Easy-to-clean top surface. Used for multishift environments. Dense closed-cell foam base utilizes NOTRAX® RedStop™ exclusive UniFusion™ technology that eliminates slipping and sliding of mats. RedStop™ helps anchor mat in place without leaving a tacky or sticky residue. RedStop™ matting is guaranteed for the life of the mat. Sloped beveled foam on all 4 undersides provides added safety. Available in a variety of sizes.

    Click for more
  • Genuine Joe Anti-Fatigue Matting

    Genuine Joe Anti-Fatigue Matting
    See all 17 items in product family
    Anti-Fatigue Mats Are Used For Workshops, Factories, Warehouses, Sales Floors And Other Hard Surface Commercial Or Industrial Environments.

    Anti-Fatigue Mats are made of heavy duty Rubber or Vinyl Foam material for long lasting use, durability and dependability. Reduce fatigue and discomfort while increasing productivity. Easy to maintain. Offered in various surfaces for optimum functionality for particular applications. Various Surfaces, thickness, and sizes vary by model.

    Click for more
  • Anti-Fatigue Endurance Bubble Mats

    Anti-Fatigue Endurance Bubble Mats
    See all 54 items in product family
    Anti-Fatigue Endurance Basic Bubble Mats Provide Comfort For Workers In Factories, Assembly Lines, And Workshops.

    Ergomat and NoTrax Anti Fatigue Endurance Basic Bubble Mats solid, closed cell polyurethane foam offers long lasting durability in dry environments. Silicone and latex-free. Beveled safety edges prevent tripping. 5/8" Thick mats are available in a variety of sizes. Black/Anthacite color finish. Limited Warranty.

    Click for more
  • Basic-Smooth Anti-Fatigue Endurance Mats

    Basic-Smooth Anti-Fatigue Endurance Mats
    See all 80 items in product family
    Basic Smooth Anti-Fatigue Endurance Mats Keep Warehouse Pickers and Assembly Workers Comfortable.

    Ergomat and NoTrax Basic Smooth Anti-Fatigue Endurance Mats durable, low density polyurethane and vinyl sponge construction benefit workers who have to stand for long periods of time. Beveled edge and seamless construction prevent tripping. Silicone and latex-free. Ergomat 3/7" thick Anthracite mats come in many sizes for all industrial needs. 1/2" thick NoTrax Bubble Sof-Tred mats come in a variety of sizes of gray, black, and black with a safety yellow border. Limited Warranty.

    Click for more
  • Raised Dome & Bubble Anti Fatigue Endurance Mats

    Raised Dome & Bubble Anti Fatigue Endurance Mats
    See all 14 items in product family
    Raised Dome & Bubble Anti Fatigue Endurance Mats' Easy Cleanability Is Used For Laboratories And Cleanrooms.

    Anti-Fatigue mats are made from seamless, non-curling polyurethane and PVC for durability and safety with molded beveled edges. Closed cell construction maintains resiliency and makes mats easy to clean. Infinity Bubble, Raised Dome, and Grass-Like surfaces are some of the comfortable stylish surfaces offered. Infinity Bubble mats withstand moderate chemicals and UV exposure. Flame retardant. Cleanroom 100/ISO class 5 (Class 100). Multiple colors are available in a variety of sizes. 5-12 Year Lifetime Warranty.

    Click for more
  • Ergomat Nitril Anti Fatigue Endurance Mats

    Ergomat Nitril Anti Fatigue Endurance Mats
    See all 159 items in product family
    Ergomat Nitril Anti Fatigue Endurance Mats Are Used For Electronics Manufacturing And Test Labs And Cleanrooms.

    Ergomat Nitril Anti Fatigue Endurance Mats have black nitril foam construction for long lasting durability. Cleanability and antibacterial properties. Withstands autoclaving, petrochemicals, heat, and oil. USDA and CFIA compliant. Cleanroom rated to 100/ISO Class 5. Choose from standard, smooth (used for areas with trolleys or carts) or ESD (conductive) types. Three Year Warranty.

    Click for more
  • Anti-Fatigue Mats

    Anti-Fatigue Mats
    See all 17 items in product family
    Anti-Fatigue Mats Are Used For Applications Including Commercial, Medical, Hospitality, And More.

    Anti-fatigue mats are made of high quality materials for long lasting durability and corrosion resistance. Mats provide worker comfort and efficiency for kitchens, factories, assembly lines, and more. Surface features bubble protrusions for increased cushion and support. Units improve traction for slip prevention and user safety. Beveled perimeters prevent tripping for added stability. Style is Anti-Fatigue Mat. Package quantity is 1. Color finishes are Black, Brown, and Red. Dimensions vary per model.

    Click for more
  • Wearwell Ergodeck Matting

    Wearwell Ergodeck Matting
    See all 23 items in product family
    Wearwell Ergodeck Matting Provides Surface Stability for Applications Including Maintenance, Commmercial, Medical, and more.

    Wearwell Ergodeck matting is made of PVC for durability and impact resistance. Box-spring foundation compresses under foot providing user comfort and anti-fatigue benefits for heavy traffic locations. Diamond-plate surface pattern delivers dependable traction and slip resistance. Interlocking system may be repositioned for application and location versatility. Optional 6" wide safety ramps and corners have countersunk holes for semi-permanent installation. Overall thickness is 7/8". Color finishes are Black, Charcoal, and Yellow. Dimensions vary per model.

    Click for more
  • Welding Anti-Fatigue Matting

    Welding Anti-Fatigue Matting
    See all 4 items in product family
    Welding Anti-Fatigue Matting Provides Surface Stability and Comfort for Applications Including Assembly, Industrial, Manufacturing, and more.

    Welding anti-fatigue matting is made of natural rubber/nitrile infused sponge blend for durability and impact resistance. Matting repels sparks and hot metal shards in spot-welding applications for user safety. Sponge base ensures user comfort and anti-fatigue benefits. Overall thickness is 9/16". Color is Black. Dimensions vary per model.

    Click for more
  • Wearwell UltraSoft Diamond-Plate Matting

    Wearwell UltraSoft Diamond-Plate Matting
    See all 24 items in product family
    Wearwell UltraSoft Diamond-Plate Matting Provides Surface Stability and Comfort for Applications Including Automotive, Industrial, Manufacturing, and more.

    Wearwell UltraSoft diamond-plate matting is made of PVC/nitrile infused sponge for durability and impact resistance. Ergonomic design improves user comfort for increased productivity. Pre-beveled edge and diamond plate pattern ensure fall prevention for added safety. Extended sponge design expands work area. Overall thickness is 15/16". Color finishes are Black and Gray. Border colors are Chevron, None, and Yellow. Dimensions vary per model.

    Click for more
  • Diamond Plate Anti Fatigue Recycled sponge Mats

    Diamond Plate Anti Fatigue Recycled sponge Mats
    See all 20 items in product family
    Diamond Plate Anti Fatigue Recycled Sponge Mats Provide Surface Comfort for Applications Including Assembly, Industrial, Manufacturing, and more.

    Diamond plate anti fatigue recycled sponge mats are made of PVC/recycled polyurethane for durability and impact resistance. Ergonomic design improves user comfort for increased productivity. Diamond plate pattern ensures fall prevention for added safety. Recycled construction reduces carbon footprint. Color finish is Black. Dimensions vary per model.

    Click for more
  • Wearwell Rejuvenator Black 5/8in x 2ft x 5ft

    Wearwell Rejuvenator Black 5/8in x 2ft x 5ft
    See all 1 items in product family
    Wearwell Rejuvenator Black 5/8in x 2ft x 5ft Provides Surface Stability and Comfort for Applications Including Assembly, Industrial, Manufacturing, and more.

    Wearwell Rejuvenator black 5/8in x 2ft x 5ft is made of polyurethane for durability and impact resistance. Anti-fatigue design improves user comfort for increased productivity. Heavy duty outer layer increases wear resistance for added longevity. Color finish is Black. Dimensions are 60"L x 24"W.

    Click for more
  • Wearwell Starting Line Runners

    Wearwell Starting Line Runners
    See all 4 items in product family
    Wearwell Starting Line Runners Are Used For Applications Including Commercial, Food Service, Hospitality And More.

    Wearwell starting line runners are made of thermoplastic polyolefin for long lasting durability and corrosion resistance. Anti-fatigue cushioning domes provide ergonomic working conditions for user comfort and support. Lightweight and flexible design allows convenient unit handling, maintenance and storage. Top surface ensures traction and slip resistance for user safety and stability. Types are Full Roll 75 Ft. and Stock Size. Style is Starting Line Runner. Package quantity is 1. Color is Black. Dimensions vary per model.

    Click for more
  • Rhino Mats Soft Woods Anti-Fatigue Mats

    Rhino Mats Soft Woods Anti-Fatigue Mats
    See all 8 items in product family
    Soft Woods Aesthetic Surface Combined With Plush Thickness Adds Comfort And Style To Any Room

    The beautiful Soft Woods anti-fatigue mat establishes a new standard of beauty and anti-fatigue. The rich look of the hardwood flooring enhances your work place while providing the simplest and most effective way to reduce fatigue and stress. Soft Woods have the ability to offer class with comfort for anyone standing in at workstation for long periods of time. Available in Cherry or Walnut color finish. Stock sizes come in 1/2" and 1" thickness. 2 year warranty.

    Click for more
  • NoTrax Antimicrobial Anti-Fatigue Floor Mats

    NoTrax Antimicrobial Anti-Fatigue Floor Mats
    See all 7 items in product family
    Antimicrobial Anti-Fatigue Floor Mats Are Perfect For Lab And Surgical Settings By Providing Comfort And Protecting Against Bacteria & Fungi

    Anti-Mircrobial mats are made from a special antimicrobial rubber compound that resists most Gram+ and Gram- bacteria and fungi. Easy to wipe clean using most hospital grade cleaners and disinfectants. Closed cell foam and bubble tops allow for air circulation, providing the ultimate in comfort and ergonomic support. Surgical comfort relief anti-fatigue Airugs are disposable at a low cost. Stock size mats come in a variety of thicknesses and dimensions. Color finishes are Gray and Health Care Green.
    Click for more
  • Get Fit Stand Up Anti-Fatigue Mats

    Get Fit Stand Up Anti-Fatigue Mats
    See all 24 items in product family
    Standing At Your Work Desk Promotes Good Circulation And Healthy Living Habits

    The new trend in office cubicles are stand up desks, and there is nothing better to compliment that than Get Fit Stand Up Mats. Ideal for standing desks and other standing work areas, Get Fit Stand Up Mats are 5/8" thick and constructed of closed cell Nitrile blended cushion. Beveled borders will not crack or curl, and the 100% solution-dyed polypropylene top surface will not fade. Stock size mats come in a variety of colors and dimensions.

    Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.
    Click for more
  • Aleco® Feel Good™ Anti-Fatigue Mats

    Aleco® Feel Good™ Anti-Fatigue Mats
    See all 1 items in product family
    Anti-Fatigue Mats Are Used For Workshops, Factories, Warehouses, Sales Floors And Other Hard Surface Commercial Or Industrial Environments.

    Feel Good™ 3/8" thick waffle back mat is ergonomically designed with a domed surface which provides fatigue relief. Raised dome provides non-slip surface, and tapered edges and rounded corners help eliminate trip hazard. Waffle underside grips floor preventing movement on dry areas only.

    Click for more
  • Wearwell 9/16" Thick Diamond Plate Matting

    Wearwell 9/16
    See all 29 items in product family
    Wearwell 9/16" Thick Diamond Plate Matting Provides Surface Stability for Applications Including Automotive, Industrial, Manufacturing, and more.

    Wearwell 9/16" thick diamond plate matting is made of PVC/nitrile infused sponge for durability and impact resistance. Ergonomic design improves user comfort for increased productivity. Pre-beveled edge and diamond plate pattern ensure fall prevention for added safety. Extended sponge design expands work area. Overall thickness is 9/16". Color finishes are Black and Gray. Dimensions vary per model.

    Click for more