Browse Mats & Runners

(12,909 items)

Recently Viewed

Categories

  • Office Chair Mats For Carpeted Floors

    Office Chair Mats For Carpeted Floors
    See all 47 items in product family
    Chair Mats For Carpeted Floors Prolong Carpet And Flooring Life.

    Chair Mats For Carpeted Floors are made of vinyl for long lasting durability and to protect against chair caster wear and tear. Office chair mats also provide easy help maneuvering. Mats have anti-skid textured top and beveled edges to withstand heavy traffic. Chairmat underside has anchor points to keep mat firmly positioned on carpeted surfaces. Mats available for carpet types including Low and Medium Pile Carpet. Carpet thicknesses are 3/4" and 3/8". Available shapes are Rectangular or Rectangular w/Lip. Other dimensions vary per style.

    Click for more
  • Office Chair Mats For Hard Floors

    Office Chair Mats For Hard Floors
    See all 35 items in product family
    Chair Mats For Hard Floors Prolong Floor Life In Offices Or Commercial Settings.

    Chair Mats For Hard Floors are used for office hard wood floors and uncarpeted areas. Vinyl construction provides long lasting durability and withstands heavy traffic. Chair Mats protect against chair caster wear and tear to extendsfloor life. Anti-skid textured top and bottom provide easy maneuvering. Hard Floor Mats available in Rectangular or Rectangular w/Lip size. Other dimensions vary per model.

    Click for more
  • Anti-Static Office Chair Mats

    Anti-Static Office Chair Mats
    See all 5 items in product family
    Anti-Static Office Chair Mats Are Used For Wear Protection In Workstations, High-Traffic Work Areas And More.

    Anti-Static Office Chair Mats absorb harmful static electricity and safely disperse the charge into the atmosphere. Vinyl material provides long lasting durability and greatly reduces wear and tear on floor while providing a smooth rolling surface. Clear plastic material maintains visibility of flooring material. Edges are Beveled or Straight. Office Chair Mats for Anti-Static Low Pile Carpet available in Rectangle or Rectangle With Lip shape. Carpet thickness is 3/8". Other dimensions vary per model.

    Click for more
  • Design Hardwood Office Chair Mats

    Design Hardwood Office Chair Mats
    See all 4 items in product family
    Design Hardwood Office Chair Mats Are Used For Adding A Stylish Touch To Workstations, High-Traffic Office Areas And More.

    Design anchormat office chair mats are laminated and bonded during the manufacturing process, ensuring lasting durability and strength. Used for use on hardwood floors. A proprietary digital printing process creates a vivid, colorful image that stays vibrant through daily wear and tear. Available in a variety of patterns in Rectangle or Lip shapes. Choose from Beveled Edge or Crystal Edge.

    Click for more
  • Office Chair Mats for Thick Carpeted Floors

    Office Chair Mats for Thick Carpeted Floors
    See all 6 items in product family
    Office Chair Mats for Thick Carpeted Floors Anchors Mats Securely To Surface And Protect Carpeting And Flooring.

    Office Chair Mats for Thick Carpeted Floors have an exclusive cleat system that replaces sharp pin cleats making it easier to handle. A series of staggered, perpendicular bars provides secure mat placement yet is gentle on carpet and fingers. Can be used with Extra High Pile Carpet and High Pile Carpet. Available shapes are Rectangular With Lip or Rectangular. Carpet thickness is 1". Available edges are Beveled or Crystal Beveled Edge. Lengths and widths vary per model. Ships rolled.

    Click for more