Browse Mats & Runners

(13,773 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Width Range Inches

Length Range Inches

  • Less...
  • More...

Thickness Inches

  • Less...
  • More...

Construction

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 2,383 items within 37 product groups See all items from other sellers
  • 3/8" Thick Deep Cleaning Ribbed Floor Mats & Entry Mats

    3/8
    See all 48 items in product family
    Entry Mats with Hi-Lo Rib Pattern Remove Dirt, Debris and Moisture From Shoes.

    These 18 oz./sq. yd. floor mats have 3/8” thick durable polypropylene fibers that are bonded to a slip and stain resistant vinyl base. Entrance mats can be used indoors or out. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • 3/8" Thick Chevron Ribbed Floor Mats & Entry Mats

    3/8
    See all 48 items in product family
    The 38 oz. per sq. yd., Fine To Extra Coarse Polypropylene Fibers in These Chevron Pattern Floor Mats Provide Superior Durability.

    These 3/8” thick entry mats brush dirt and debris from shoes and absorb moisture. The 80 mil. thick vinyl backing holds these floor mats in place. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • 3/8" Thick Heavyweight Floor Mats & Entry Mats

    3/8
    See all 48 items in product family
    The Double Border Edges on These Heavy-Duty Entry Mats Trap Dirt and Water to Protect Floors and Prevent Slipping.

    These floor mats are made from fast drying blended fibers that are fade and stain resistant. Heavy-duty reinforced entrance mats with a bi-level surface scrape debris from shoes while the recycled tire rubber backing grips the floor to prevent shifting or curling. These industrial mats can withstand years in heavy traffic indoors or out. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. Custom Cut Mats are only cut in foot increments (Minimum Length 2' Ft.). All custom cut mats are not returnable.

    Note: 36"W mats are seamed with adhesive every 5' in length; 48"W mats are seamed every 6' in length. The dual rib border on one side of each mat is cut off and refinished to create extended cut lengths.

    Click for more
  • Heavy Duty Scrubber Rubber Outdoor Mats, Entry Mats

    Heavy Duty Scrubber Rubber Outdoor Mats, Entry Mats
    See all 15 items in product family
    Hundreds Of Scraping Fingers on These 1/2” and 3/8 Thick Rubber Mats Protect Heavily Trafficked Buildings from Dirt and Debris.

    The beveled edges on these entry mats trap dirt between cleanings. These outdoor mats are made with a durable rubber compound that resists the effects of heat and cold. Outdoor rubber mats can be used in wet work areas and the ribbed backing of these entrance mats is slip resistant. Available in Black only.
    Click for more
  • 5/16" Thick Plush Super Absorbent Floor Mats & Entry Mats

    5/16
    See all 91 items in product family
    Plush Super Absorbent Floor Mats And Entry Mats Are Designed For Lobbies, Foyers, Entryways And Other Indoor Light Traffic Areas.

    Floor Mats And Entry Mats have 72 mil. thick vinyl backing that minimizes movement. 5/16" thick polypropylene fiber mats are fade and stain resistant for long lasting durability. Available styles are Stock Size, Custom Cut Length, and Full 60ft. Roll. Mat colors are Beige, Blue, Charcoal, Hunter Green, Red, Smoke, and Walnut. Dimensions vary per model.

    Click for more
  • Waterhog ECO Elite Entrance Mats

    Waterhog ECO Elite Entrance Mats
    See all 71 items in product family
    Made From 100% Post-Consumer Recycled PET Polyester Reclaimed From Plastic Bottles.

    Entrance mats feature needle punched surface with rubber reinforced face pattern. Carpet top fabric is made using recycled polyester with a herringbone pattern for an attractive appearance. Backing is made with SBR rubber with 15% post-consumer recycled tires with a smooth back. These 3/8” thick mats with rubber reinforced bi-level cleaning surface effectively stops dirt and moisture at the door. Beveled black rubber border for safety. Passes Federal Flammability standard DOC FF 1-70. ANSI ESD s7.1 protection of electrostatic discharge. US Green Building Council member, NFSI certified.

    For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • 3/8" Thick Waterhog™ Entry Mats & Floor Mats

    3/8
    See all 350 items in product family
    Waterhog™ Entry Mats And Floor Mats Are Polypropylene Reinforced For Indoor And Outdoor Applications.

    Waterhog™ entry mats include a water dam feature that collects and holds water while the bi-level texture removes dirt from shoes. Mats feature a rubber backing that prevents slipping. Solution dyed to resist fading. Entry mats can be vacuumed or hose cleaned. Available mat shapes are Half Oval, Oval, and Oval/Straight. Mat colors and dimensions vary by model.

    Click for more
  • 5/16" Thick Extra Absorbent Ribbed Floor Mats & Entry Mats

    5/16
    See all 36 items in product family
    The Ribbed Design Of These Floor Mats Absorb Moisture and Conceals Dirt.

    These 24 oz. per sq. yd. absorbent entry mats won’t deteriorate and resists crushing under heavy traffic. The tightly woven 100% polypropylene fibers in these industrial mats can absorb 2 gallons of water per. sq. yd. 5/16” thickness enables easy door clearance. The vinyl backing on these entrance mats has 1" borders. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • Waterhog ECO Fashion Elite Entrance Mats

    Waterhog ECO Fashion Elite Entrance Mats
    See all 72 items in product family
    Entrance Mats Offer A Matching Beveled Edge For An Attractive, Finished Appearance.

    Carpet top is made from 100% post-consumer recycled PET polyester reclaimed from plastic bottles. Entrance mats feature needle punched surface with rubber reinforced face pattern. Carpet top fabric has a herringbone pattern for an attractive appearance. Backing is made with SBR rubber with 15% post-consumer recycled tires with a smooth back. These 3/8” thick mats with rubber reinforced bi-level cleaning surface effectively stops dirt and moisture at the door. Beveled border with matching color for safety. Available in 8 colors. Passes Federal Flammability standard DOC FF 1-70. ANSI ESD s7.1 protection of electrostatic discharge. US Green Building Council member, NFSI certified.

    For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • NoTrax Anti-Microbial Barrier Rib Entrance Mats

    NoTrax Anti-Microbial Barrier Rib Entrance Mats
    See all 77 items in product family
    3/8" Thick Anti-Microbial Entrance Mats Feature A Molded Dual-Ridge Cross-Rib Pattern To Maximize Scraping And Drying.

    NoTrax indoor entrance mats feature an anti-microbial treatment that stops bacteria and germs at the entrance. Raised rubber borders retain moisture and debris. Durable rubber back matting features a cleat underside design for slip resistance. 3/8"” thick mats have a face weight of 26 oz. to 38 oz. of tufted yarn per sq. yd. for increased moisture retention. Meets or exceeds ASTM standards and passes Federal Flammability Standard. Available in a variety of colors and sizes.

    For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • Bristol Ridge Scraper Carpet Mats

    Bristol Ridge Scraper Carpet Mats
    See all 60 items in product family
    Bristol Ridge Scraper Carpet Mats Are Sturdy Entrance Mats For Indoor Or Outdoor Placement In Office, Hotel, And Foodservice Environments.

    Bristol Ridge Scraper Carpet Mats are made with 100% polypropylene dyed to prevent fading for long lasting durability. 3/8" thick Ribbed surface is great for cleaning off shoes before entering a building. 1”" solid vinyl border adds traction. Available colors are Cardinal, Coffee, Forest Green, Midnight, and Slate Blue. Dimensions vary per model.

    Click for more
  • 1/4" Or 5/16" Thick 3 Step Entry Mats

    1/4
    See all 96 items in product family
    The 3 color coordinated vinyl entrance mats that make up this cleaning system are designed to catch, trap and hide dirt and moisture.

    This 3-step cleaning system with slip resistant vinyl backing efficiently cleans shoes and protects floors.
    Step 1: Outside-Scraper Entry Mat The 1/4" thick, 19 oz. coarse polypropylene fibers in this entry mat aggressively scrapes away packed on dirt, snow, and debris outside of an entrance door.
    Step 2: Lobby-Scraper & Dry Floor Mat 5/16” thick, 10 oz. looped nylon fibers and 6 oz. poly construction absorb moisture while removing excess dirt and debris. This floor mat was constructed to withstand heavy wear and tear in lobbies and foyers.
    Step 3: Inside-Final Dry Floor Mat 5/16” thick, 22 oz/sq.yd. fine Olefin fibers are tufted into a level-loop construction for great water absorption. This industrial mat is designed for fine cleaning and completes the drying function in the last stage of the 3-step process.
    Click for more
  • Orientrax™ Entrance Rugs

    Orientrax™ Entrance Rugs
    See all 16 items in product family
    Orientrax™ Area Rugs Combine The Classic, Upscale Look Of An Oriental Rug With The Function And Durability Of A High Performance Entrance Mat.

    Used for indoor use in medium to heavy duty traffic areas including upscale entrances and reception areas. Made using 24 ounces of twisted nylon fiber per square yard. Surface offers superior moisture absorption and retention. Heavyweight non-slip vinyl backing ensures minimum movement. Vinyl borders and edging. 3/8” overall thickness.

    Click for more
  • Indoor & Outdoor Heavy Duty Scraper Mats

    Indoor & Outdoor Heavy Duty Scraper Mats
    See all 7 items in product family
    These Scraper Indoor & Outdoor Mats Effectively Scrape Off Dirt And Snow From Shoes And Are Great For Use By Sinks And Drinking Fountains.

    Entrance mats are made with a black natural, pliable rubber compound that is resistant to extreme weather conditions. Scraper entrance mats are used for use in heavily trafficked outdoor entrances, water or drink fountains. 5/16"” thick mats offer a low profile with beveled safety edges to accommodate tight doorways. “A” rated by MVSS 302 regulations against flammability. Vented Mat features an open slot design that provides quick-dry ventilation. 1 year conditional Limited Warranty.

    Reversible scraper mat features one side with flexible scrapers alternating with quick-dry drainage ports and the other side with clusters of stiff ridges. 7/16"” thick with beveled edges offer trip resistance. Rated “A” per MVSS 302 standards for fire protection. 1 year conditional Limited Warranty.

    Click for more
  • WaterHog™ Eco Premier Fashion Mats

    WaterHog™ Eco Premier Fashion Mats
    See all 45 items in product family
    WaterHog™ Eco Premier Fashion Mats Feature A Matching Border For An Elegant Finish And Attractive Appearance.

    These entrance mats effectively stops damaging dirt and moisture at the door. Used for high traffic areas while maintaining maximum protection. Rubber mat top surface is made of 100% post consumer recycled PET polyester fiber. Rubber backing is made using 15% post consumer recycled rubber. Rubber reinforced bi-level cleaning surface is permanently molded for long lasting comfort. Slip resistant surface stores water to prevent leaks on floor. NFSI certified. Green building council member and LEED EB certified.

    Click for more
  • 1/4" Thick Premium Scraper Rubber Outdoor Mats, Entry Mats

    1/4
    See all 15 items in product family
    These ¼” thick, ruggedly designed grit surface rubber mats are durable under heavy outdoor traffic.

    The extra tough grit surface on these outdoor mats efficiently scrapes dirt and debris from shoes. UV stabilized grit surface provides ultimate anti-slip capability in any weather. Raised borders create a damming effect for excess water. These quick drying entrance mats can be cleaned by shaking and hosing.
    Click for more
  • 1/4" Thick Outdoor Rubber Mats, Entry Mats

    1/4
    See all 3 items in product family
    1/4"” Thick Recycled Rubber Mats Have Raised Borders To Contain Dirt And Debris.

    The deep trapping borders on these entry mats keep floors clean and dry while providing an anti-slip surface. These entrance mats are used for outdoor application and are resilient in heavy traffic areas. Rubber mats have extra heavy base to keep mat in place. Shake out and hose to clean.
    Click for more
  • WaterHog™ Eco Premier Entrance Mats

    WaterHog™ Eco Premier Entrance Mats
    See all 45 items in product family
    WaterHog™ Eco Premier Mats Effectively Stops Damaging Dirt And Moisture At The Door.

    Used for high traffic areas while maintaining maximum protection. Rubber mat top surface is made of 100% post consumer recycled PET polyester fiber. Rubber backing is made using 15% post consumer recycled rubber. Rubber reinforced bi-level cleaning surface is permanently molded for long lasting comfort. Slip resistant surface stores water to prevent leaks on floor. Black rubber border for a slip resistant finish. NFSI certified. Green building council member and LEED EB certified.

    Click for more
  • SuperScrape™ Slip Resistant Mats

    SuperScrape™ Slip Resistant Mats
    See all 8 items in product family
    SuperScrape™ Slip Resistant Mats Effectively Scrape Tough Dirt And Grime Off Shoes.

    Perfect for use outside entrances as a scraper mat or as a slip resistant mat in wet areas. Molded tread surface provides an excellent anti-slip surface. Durable 100% Nitrile rubber is grease proof. Made using 20% recycled Nitrile rubber. Measures 3/8" thick overall. NFSI certified.

    Click for more
  • NoTrax Ridge Scraper & Oct-O-Flex Mats

    NoTrax Ridge Scraper & Oct-O-Flex Mats
    See all 4 items in product family
    Oct-O-Flex & Ridge Scraper Mats Are Used For Cleaning Dirt Off Shoes In Entranceways To Restaurants, Stores And More.

    1/4”" thick Ridge Scraper and 1/2" thick Oct-O-Flex Mats are made from durable molded rubber for long-lasting use. Slip-resistant surface provides reliable traction and collection of grime from shoes. Raised edges keep liquids contained. Great for high traffic areas and outdoor entryways. Slotted and Raised Bar surfaces are available in Black, with and without holes.

    Click for more
  • NoTrax Carpet Entrance Mats

    NoTrax Carpet Entrance Mats
    See all 76 items in product family
    NoTrax Carpet Mats Are Used For Trapping Water Tracked Into Entryways.

    Mats are made with Olefin, Decalon®, and Yarn for exceptional water absorption. 1/4" and 3/8" thick mats can be used indoors or outdoors. Wear-resistant fabric also helps scrape dirt off shoes. Choose from stock sizes or full 60 ft. rolls. Available in a wide variety of types, material, and color finishes.

    Click for more
  • NoTrax Entrance Carpet Mats

    NoTrax Entrance Carpet Mats
    See all 54 items in product family
    NoTrax Entrance Carpet Mats Are Used For Trapping Dirt And Moisture In Entryways.

    Great for outdoor use. 3/8" thick mats are made with 100% polypropylene fiber, carpet, yarn, and Decalon® yarn for exceptional water absorption. Backing and border are made from top-grade non-slip rubber and vinyl for reliable traction. Stain and fade resistant. 3/8" thick stock sized mats are available in a variety of colors, types, surfacecs, and dimensions.

    Click for more
  • Chevron Heavier Weight Carpet Mats

    Chevron Heavier Weight Carpet Mats
    See all 9 items in product family
    Chevron Heavier Weight Carpet Mats Are Used For Absorbing Dirt And Moisture In Entrances.

    Mats are 5/16" thick made of 100% polypropylene for lasting durability and moisture absorption. Chevron pattern helps channel water for increased effectiveness. Easy to clean and wear-resistant. Used for indoor or outdoor use. Available dimensions are 2’ x 3’, 3’ x 5’ and 4’ x 6’. Choose from Charcoal, Dark Brown or Slate Blue.

    Click for more
  • Clean Stride Indoor Safety Mats

    Clean Stride Indoor Safety Mats
    See all 8 items in product family
    Clean Stride Indoor Safety Mats Feature A WaterHog™ Surface That Scrapes Off Large Particles.

    Clean stride mats provide highly effective dirt and dust removal for factories, computer rooms, warehouses, healthcare facilities and more. Rubber backing is made of 15% recycled rubber. Clean Stride Inserts (sold separately) help capture small dust and dirt from under shoes. Made using 60 layers of adhesive coated film.

    Click for more
  • Genuine Joe Entrance Mats

    Genuine Joe Entrance Mats
    See all 28 items in product family
    Entrance Mats Are Used A Wide Variety Of Commercial Or Industrial Environments Or Applications.

    Entrance Mats are made of durable Rubber, Vinyl, Nylon or Polypropylene material for long lasting use and dependability. Comes in various 1-piece construction types or 2-ply models which include thick-mat carpeted surfaces. Used for entranceways but also may be used for other indoor or outdoor high traffic or surface covering applications. Easy to maintain. Scrapper Mats are specially designed for optimum removal of mud, snow or other outside elements. Multiple colors and sizes offered to suit your every need.

    Click for more
  • WaterHog™ Classic Mats

    WaterHog™ Classic Mats
    See all 180 items in product family
    Waterhog Classic Entrance Mat Protects Commercial And Residential Entryways.

    Waterhog Classic Entrance Mats are designed using reinforced rubber face nubs for long lasting durability. The waffle design provides crush-proof scraping action while the raised rubber border creates a "water dam", keeping dirt, water and debris off of floors and carpets. Includes cleats on the backing. Heavy duty mats contain 20% recycled content and are certified slip-resistant by the National Floor Safety Institute. Available in Bluestone, Bordeaux, Charcoal, Dark Brown, Evergreen, Medium Blue, Medium Brown, Medium Gray, Navy and Red/Black. Sizes range from 2 ft. x 3 ft. to 6 ft. x 20 ft.
    Click for more
  • WaterHog™ Fashion Mats

    WaterHog™ Fashion Mats
    See all 180 items in product family
    Andersen WaterHog™ Fashion Entrance Mats Are Used For Trapping Dirt And Water.

    Andersen WaterHog™ Fashion Entrance Mats are made of 100% super-absorbent polypropylene for long lasting durability. The rubber reinforced face nubs and waffle design provide bi-level, crush-proof scraping action. The raised rubber "water dam" border traps dirt and water to help keep debris off floors and carpets. Good for indoor and outdoor use. The SBR rubber backing contains 20% recycled material. Certified slip-resistant by the National Floor Safety Institute. Sizes range from 2' x 3' to 6' x 20'. All styles 3/8" thick. Colors vary.

    Click for more
  • WaterHog™ Classic Diamond Mats

    WaterHog™ Classic Diamond Mats
    See all 256 items in product family
    Andersen WaterHog™ Classic Diamond Mats Are Used For Trapping Dirt And Water.

    Andersen WaterHog™ Fashion Diamond Mats are made of 100% super-absorbent polypropylene for long lasting durability. The rubber reinforced face nubs and classic diamond design provide bi-level, crush-proof scraping action. The rubber water dam border traps dirt and water to help keep debris off floors and carpets. Indoor and outdoor use. SBR rubber backing contains 20% recycled tire material. Sizes and colors vary by model. All styles are 3/8" thick.

    Click for more
  • WaterHog™ Fashion Diamond Mats

    WaterHog™ Fashion Diamond Mats
    See all 180 items in product family
    Andersen WaterHog™ Fashion Diamond Mats Are Used For Trapping Dirt And Water.

    Andersen WaterHog™ Fashion Diamond Mats are made of 100% super-absorbent polypropylene for long lasting durability. The rubber reinforced face nubs and diamond design provide bi-level, crush-proof scraping action. The matching fabric water dam border traps dirt and water to help keep debris off floors and carpets. Good for indoor and outdoor use. SBR rubber backing contains 20% recycled material. Certified slip-resistant by the National Floor Safety Institute. Sizes range from 2' x 3' to 6' x 20'. All styles 3/8" thick. Colors vary.

    Click for more
  • Steel Link Matting

    Steel Link Matting
    See all 15 items in product family
    Steel Link Matting Helps Keep Entranceways Clear Of Dirt, Mud, Gravel And Snow.

    Steel Link Mats are flexible and rust resistant, and easily roll up for cleaning and storage. Provides thorough scraping action in any direction to clean footwear. Constructed of cold rolled strip steel, with 13 gauge galvanized steel connecting rods. 1" x 1" steel mesh, 3/8" thick. Chain link mat ends are smooth with plastic tubing. Available in a variety of sizes to suit any application.

    Click for more
  • 3M™ Nomad™ Backed Scraper Matting

    3M™ Nomad™ Backed Scraper Matting
    See all 10 items in product family
    3M™ Nomad™ Backed Scraper Matting Is Used For Entranceways In Schools, Offices, Public Buildings And More.

    3M™ Nomad™ Backed Scraper Matting is made with a vinyl loop surface to effectively hold and hide sand, mud, and other debris from foot traffic. Foam backing reduces bunching and creeping, and ensures added foot comfort. Scraper matting is available in a variety of sizes and comes in Medium Traffic and Heavy Traffic styles.

    Click for more
  • Frontier Scraper Mats

    Frontier Scraper Mats
    See all 21 items in product family
    Andersen Frontier Scraper Mats Are Used For High Traffic, High Water Use Areas.

    Andersen Frontier Scraper Mats are made of super-absorbent vinyl for long lasting durability. The multi-looped design is usedly suited for maintaining traction while absorbing or blocking considerable amounts of water. Used for use in locker rooms, shower rooms and around pools. Good for indoor and outdoor use. Available with or without edging. Sizes range from 2' x 3' to 4' x 60'. All styles 3/8" thick. Colors vary.

    Click for more
  • ColorStar™ Plush & ColorStar™ Crunch Indoor Mats

    ColorStar™ Plush & ColorStar™ Crunch Indoor Mats
    See all 42 items in product family
    ColorStar™ Plush & ColorStar™ Crunch Indoor Mats

    ColorStar™ Plush & ColorStar™ Crunch Indoor Mats are a thick heavy duty scraper mat that create the ultimate wiping surface. Recommended for use in grocery stores, airports, educational facilities, Class A buildings or any high traffic entrance way. Double thick Nitrile rubber backing keeps mat stable, even with cart traffic. Solution dyed nylon face will not fade over time. Available with cleated backing for placement on carpet or smooth backing for hard floor surfaces. Choose between 3/8" or 7/16" thickness. Sizes and color finishes vary by model.

    Click for more
  • Spill Absorbent Traffic Rugs & Mats

    Spill Absorbent Traffic Rugs & Mats
    See all 37 items in product family
    Spill Absorbent Traffic Rugs And Mats Shield And Protect Floors Alongside Machines, On Sidewalks And In Areas With High Foot And Forklift Traffic.

    Spill Absorbent Traffic Rugs And Mats are made with fabric and polypropylene materials for long lasting durability and dependability. Stiff fabric absorbs non-aggressive fluids and most aggressive fluids and mass of colors hides grease and grime. Poly-backed mats protect floors from absorbed fluids to keep areas cleaner and safer and provide a tacky surface for gripping cement floors. Available fabric types include Meltblown, Natural Fiber, Needlepunched, Polyback, Standard, Synthetic, and Textile. Colors are Gray, Blue and Multicolor. Dimensions and absorption capacities vary per model.

    Click for more
  • Mud Chucker

    Mud Chucker
    See all 1 items in product family
    This Portable Scraper Tile Quickly Scrapes Off Large Amounts Of Dirt, Snow, Grass And Other Muck Off The Sides And Bottoms Of Shoes Or Boots.

    Heavy duty scraper mat can be used alone or in conjunction with an entrance mat in challenging areas. Tile can be bolted down for permanent applications or taken anywhere needed as a portable scraper mat. Easy-to-clean, simply shake off dirt or spray with hose. Made with natural rubber, this scraper mat is 1” thick at front edge and 2-3/8” thick on sides. Tile measures 12-3/8”L x 15-1/4”W. Rated “A” per MVSS 302 standards for fire protection. 1 year conditional Limited Warranty.

    Click for more
  • EcoSelect Entrance Mats

    EcoSelect Entrance Mats
    See all 12 items in product family
    Eco Select Entrance Mat Ensures Years Of Protection From Dirt, Water And Other Debris.

    Eco Select Entrance Mat is made with 30 oz. heavy face polyester fabric with a total post consumer recycled content of 96% for environmentally friendly, long lasting durability. Permanently reinforced bi-level top surface removes dirt and moisture below shoe level so it cannot be tracked into a building. Circular top pattern is designed for maximum scraping action in all directions. Fabric is made with 100% Post Consumer Recycled Drink Bottles. Colors available are: Black Smoke, Gray Ash, Maroon and Chestnut Brown. Sizes are 2 ft. x 3 ft., 3 ft. x 5 ft. and 4 ft. x 6 ft.

    Click for more
  • Carpet and Entrance

    Carpet and Entrance
    See all 117 items in product family
    Wearwell Shoe Scraper Rubber Entrance Mats - 36X60"

    WEARWELL Shoe Scraper Rubber Entrance Mats have thousands of flexible tips that scrape and clean shoes in entryways and other high-traffic areas indoors or outdoors. 2500 fingers per square foot. Rubber construction. Beveled edges.

    Click for more

Additional Items

Sort By: 

1 Result

Sort By: 

1 Result