Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Unit Bearing (106)
Remove
Narrow Your Results By:
Availability
Ships same day (4)
Brand
Electric Motors and Specialties (20)
Morrill (35)
Packard (1)
Our Price
Under $30.00 (13)
$30.00 - $40.00 (20)
$40.00 - $50.00 (17)
$50.00 - $70.00 (16)
$70.00 - $80.00 (11)
$80.00 - $90.00 (11)
$90.00 - $106.00 (10)
Over $109.00 (9)



      Categories
Electric Motors-HVAC


More Choices In Electric Motors-HVAC

3" Diameter

4" Diameter

5" Diameter 42 Frame

5" Diameter 48 Frame

6" Diameter 56 Frame

Baldor HVAC Motors

Belted Fan & Blower Motors

C Frame

Condenser Fan Motors

Cooling Tower Duty Motors

Direct Drive Fan & Blower M...

Double Shaft Fan & Blower M...

Draft Inducer & Blower

Evaporative Cooler Motors

Hot Water Circulating Pump...

Oil Burner Motors

Packaged Terminal A/C Heat...

Refrigeration Duty Motors

Shaded Pole Motors

Specialty

Unit Bearing

Unit Heater Motors

Yoke Mount Motors

   

Showing 106 items within 6 product groups
 

Shaded Pole Unit Bearing Fan Motors

View 31 Products
Shaded Pole Unit Bearing Fan Motors
View 31 Products
Shaded pole units are furnished with a neoprene silencer for quiet operation. Motor includes speed nut and mounting hardware for installation. Unit bearing fan motors have a 1/4" x 1/2" x 20 threaded shaft. Low temperature oil. 60 Hz motors are totally enclosed for long life. UL and CSA approved. Motors are available in Cast Iron and Aluminum. Click for more
 

Electric And Specialty Unit Bearing Fan Motors

View 21 Products
Electric And Specialty Unit Bearing Fan Motors
View 21 Products
These unit bearing fan motors are made of cast iron for strength. Shaded pole motors provide up to 1500 RPM at 60 Hz. Double foot pad mounting for easy installation. UL and CSA approved. Replacement Motors for GE feature 1/4" threaded shaft and Lyall plug, single foot pad and low temperature oil.

Click for more

Solid State Commutated Unit Bearing Motors

View 5 Products
Solid State Commutated Unit Bearing Motors
View 5 Products
These Solid State Motors Provide Easy Direct Drop-In Replacement For Motors Of Similar Output.

Ultimate commutated technology uses a unit bearing construction for long life. Performance tested to withstand heavy use. Peak efficiency in excess of 80% means lower operating temperature and extended motor life. Motors offer a constant 1550 RPM operating speed on 50 or 60 Hz. Click for more
 

US Motors Unit Bearing Fan, Shaded Pole, Totally Enclosed Motor

View 28 Products
US Motors Unit Bearing Fan, Shaded Pole, Totally Enclosed Motor
View 28 Products
US Motors Unit Bearing Fan, Shaded Pole, Totally Enclosed Motor Are Ideal For Evaporator Or Condenser Fan Motors And Other Fan Operations.

US Motors Unit Bearing Fan, Shaded Pole, Totally Enclosed Motor are constructed of a cast iron housing for long lasting durability. Counter Clockwise with Lead End. Watts are 2, 4, 5, 6, 9, 16, 25, 35 and 50. Click for more

Alltemp Permanent Split Capacitor Unit Bearing Refrigeration Motors

View 6 Products
Alltemp Permanent Split Capacitor Unit Bearing Refrigeration Motors
View 6 Products
Alltemp Motors Permanent Split Capacitor Unit Bearing Refrigeration Motors Are Ideal For Outdoor Air Conditioning Units.

Alltemp Motors Permanent Split Capacitor Unit Bearing Refrigeration Motors are made of steel for long lasting durability. Feature both a long life unit bearing design and a run capacitor built in for higher electrical efficiency. Click for more
 

Alltemp Shaded Pole Unit Bearing Refrigeration Motors

View 15 Products
Alltemp Shaded Pole Unit Bearing Refrigeration Motors
View 15 Products
Alltemp Motors Shaded Pole Unit Bearing Refrigeration Motors Are Ideal For Refrigeration Equipment And Other Motor Applications.

Alltemp Motors Shaded Pole Unit Bearing Refrigeration Motors are made of steel for long lasting durability. Economical sleeve bearing motors are available in 4 through 50 watts in both 115 and 230 volt. Click for more
Morrill 10009, Cast Iron Unit Bearing Fan Motor - 9 Watts 115 Volts

Morrill 10009, Cast Iron Unit Bearing Fan Motor - 9 Watts 115 Volts

From $39.95
More Info
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
(60)