Browse Network Cabinets & Racks

(161 items)

Recently Viewed

Categories

  • Heavy Duty LAN Station

    See all 4 items in product family
    Our Heavy-Duty LAN Stations accommodate any LAN environment - no matter how many monitors, servers or printers you have. 16 gauge steel-reinforced stations feature a 30"D, 29"H, 1-1/8" thick plastic laminate work surface to handle even the largest monitors, leaving plenty of workspace. Includes Two 18"D upper shelves that are height adjustable on 2" increments. 27"D lower shelf is used for housing multiple servers. All shelves are 3/4" thick plastic laminate. 24"W upper shelves support up to 235 lbs. each, 48"-72"W up to 350 lbs. each and up to 500 lbs. each for the 96"W. Each unit offers triple-leg support (dual leg on 24"unit) with four lateral braces for added stability. Now includes two Vertical Cable Management Channels that attach to any leg to neatly organize and keep all cables out of the way. Add casters for easy office mobility. Optional LCD Tracks are height adjustable on 2" increments to securely mount flat panel monitors to LAN station at the used viewing height. Includes 2 monitor mounts that swivel 180 degrees. Additional mounts sold separately. Gray powder coat finish. Assembles easily.
    Click for more
  • Wire LAN Station

    See all 3 items in product family
    Support and consolidate all your Local Area Network (LAN) equipment. This extra strong Workstation features a 30" deep gray laminated work surface to accommodate all your network computer space needs. Comes complete with four posts and three 18"D wire shelves, 74" high overall. Image shown with optional accessories, including slide-out 23"W x 11"D keyboard drawer, shelf ledges, shelf dividers, mouse tray and document holder. Attractive chrome-plated finish. Easy assembly.
    Click for more
  • Mobile LAN Wire Shelving

    See all 8 items in product family
    Holds your LAN equipment in one organized workcenter! Wire construction promotes air circulation and prevents dust build-up. 69"H LAN Shelving comes with four shelves and one slide-out keyboard shelf with wrist rest, (for keyboards up to 23"W x 11"D). Four 5" polyurethane swivel casters (two with brakes) for complete mobility. 800 pound capacity. Order additional shelves and keyboard drawers to suit your needs. Attractive chrome-plated finish. Assembles easily. Image shown with optional document holder and shelf ledges.
    Click for more
  • Server Station

    See all 1 items in product family
    Perfect for storing the servers that support your LAN environment. Complete with bottom server shelf and two 18"D shelves which are adjustable in 2" increments. All shelves are 3/4" thick gray plastic laminate. 24"W x 30"D x 74"H. Add additional shelves for more storage and a 24"W caster base for mobility. Gray powder coat finish. Assembles easily.
    Click for more
  • Rousseau Metal - Multi-Purpose Computer Stand

    See all 6 items in product family
    Rousseau Computer Work Stand Is The Complete Workstation Utilizing All The Space You Need For Your Computer Components.

    Durable steel work stand is made with a steel 84”H off-centered stand that includes a number of components for storage of computer hardware and supplies. Computer stand includes 2 tiltable shelves that can be used as for book shelves for storage of books and supplies, as well as, keyboard shelves. These inclinable shelves have raised front edges to retain contents when in tilted position. Includes 6 dividers for organized storage. Base offers a 32”W x 27”D lower shelf for additional space that can store a CPU tower or printer. Bottom shelf includes slip resistant rubber mat. Computer rack includes a tilting pan with retaining front lip that provides added storage where you need it, and can also be used to store your monitor. Includes a document holder with pivot action arm for storage of manuals, binders and other literature. Vertical adaptor with power strip provides a convenient power supply. Steel uprights allow easy height adjustments of all components for customizable configurations. Shelves and other components easily hook into place on uprights. These floor racks allow floor anchoring for stationary positioning.

    Click for more
Featured Items