Browse Paint & Accessories

(2,997 items)

Narrow Your Results

Availability

Country of Origin

Product Family

  • Less...
  • More...

Color Family

  • Less...
  • More...

Finish

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Quick Ship Aerosol Paint

    Quick Ship Aerosol Paint
    See all 68 items in product family
    Quick Ship Aerosol Paint Offers Solutions For Industrial Maintenance And Touch-Up Applications.

    Aerosol Paint is ideal for use on a variety of surfaces such as wood, glass, metal, and plastic. Available in General Purpose, Rust Preventative, Specialty, OSHA colors and more.

    Quick Ship Aerosol Paints Are Available To Ship Same Day!

    Click for more
  • Krylon® (5-Ball) Interior-Exterior Paint

    Krylon® (5-Ball) Interior-Exterior Paint
    See all 26 items in product family
    Krylon® (5-Ball) Interior-Exterior Paint
    Krylon® (5-Ball) Interior-Exterior Paint is the #1 brand in spray paints. These paints are specifically formulated for industrial maintenance and touch-up applications. Performance is exceptional and they dry in 12 minutes or less.
    • The most asked-for spray paint in the industrial marketplace
    • Superior performance, both indoors and outdoors
    • VOC-compliant acrylic lacquer formula, free of lead hazards
    • Hard, protective, durable finish
    • High amount of solids assures maximum coverage with excellent adhesion
    • Tough, high-gloss finish
    • Uniform coverage
    • No recoat window, recoat anytime
    Recommended Uses: Any metal or wood surface, including motors, tools, pipelines, conduit, ducts, drums, cabinets, furniture, and for color coding steel and lumber.
    Must be 18 or over to purchase this product.
    Click for more
  • Rust-Oleum Overall Economical Enamels

    Rust-Oleum Overall Economical Enamels
    See all 15 items in product family
    Rust-Oleum Overall Economical Enamels Are Designed For Indoor And Outdoor Use.

    Rust-Oleum Overall Economical Enamels can be applied to a variety of surfaces for increased versatility. Fast drying action provides a quick and attractive finish. Comes in a 16 oz. spray can. Available in a wide variety of colors.

    Click for more
  • Krylon Industrial Quick-Mark Paints

    Krylon Industrial Quick-Mark Paints
    See all 41 items in product family
    The high-solids formulation of these inverted marking spray paints provide the boldest, brightest and most visible marking. Fast-drying Krylon spray paint penetrates and adheres to hot surfaces for a crisp, visible line. Spray paint features a convenient spray through cap. VOC compliant.

    Click for more
  • Krylon Industrial Work Day Paint

    Krylon Industrial Work Day Paint
    See all 8 items in product family
    Krylon® Industrial Work Day™ Aerosol Enamel Paints
    Industrial Work Day™ aerosol paints offer an economical solution to marking, color coding and miscellaneous spray paint needs where long term quality and durability are not required. Economical, Dries to touch in 12 minutes, VT alkyd formulation.

    Recommended Uses: For use on ceramic, plaster, glass, metal, wood, and most other surfaces.
    Must be 18 or over to purchase this product.
    Click for more
  • Krylon Industrial Colorworks Paint

    Krylon Industrial Colorworks Paint
    See all 23 items in product family
    Krylon® Industrial ColorWorks™ Maintenance Choice™ Enamel
    ColorWorks is a fast drying, modified alkyd enamel for multi-purpose industrial applications. ColorWorks provides excellent performance for both interior and exterior general purpose applications and will resist chipping, fading, and peeling. Dries fast, in 15 minutes. Its high-solids content provides faster and further coverage, saving valuable time.
    • High paint solids formula for excellent hide
    • Excellent high gloss retention
    • Fast drying
    • Interior/exterior use
    • Value and quality
    • Acrylic enamel formulation
    Recommended Uses: General industrial maintenance and touch-up work.
    Must be 18 or over to purchase this product.
    Click for more
  • Krylon® OSHA Paint

    Krylon® OSHA Paint
    See all 7 items in product family
    Krylon® OSHA Paint
    OSHA Paints are a full-line of quality aerosol paints that meet color standards approved by the Occupational Safety and Health Act Governing Board.
    • Mark physical hazards and designate caution for workers' safety
    • High visibility safety colors
    Recommended Uses: For use on ceramic, plaster, glass, metal, wood, and most other surfaces.
    Must be 18 or over to purchase this product.
    Click for more
  • Krylon Industrial Weekend Paint

    Krylon Industrial Weekend Paint
    See all 18 items in product family
    Krylon® Industrial Weekend® Economy Paints
    Weekend® Economy Paints are economical, all-purpose enamel paints recommended for touch-up, maintenance and general marking applications.
    • Equipped with standard valve
    • Dries tack-free in 20 minutes
    • Acrylic enamel formulation
    Recommended Uses: For use on ceramic, plaster, glass, metal, wood, and most other surfaces.
    Must be 18 or over to purchase this product.
    Click for more
  • Krylon Industrial Tough Coat Paint

    Krylon Industrial Tough Coat Paint
    See all 50 items in product family
    Krylon® Industrial Tough Coat® Acrylic Enamel
    Tough Coat® Acrylic Alkyd Enamels feature a high-solids formula that ensures maximum coverage and performance. Tough Coat® delivers the ultimate in protection, durability, high gloss and color retention.
    • Specially formulated for a variety of industrial applications
    • Used for light- to heavy-duty painting projects, both indoors & outdoors
    • Tough, protective coating resists chipping and peeling
    • Excellent hiding characteristics
    • Smooth, even coverage
    • Fast-drying; dries to the touch in just 15 minutes
    • Acrylic enamel formulation
    Recommended Uses: Metal, motors, machinery, tools, tool boxes, steel bars, railings, conduit, ducts, electrical equipment, pipelines and for marking areas.
    Must be 18 or over to purchase this product.
    Click for more
  • Krylon Industrial Paint-All

    Krylon Industrial Paint-All
    See all 16 items in product family
    Krylon® Industrial Paint-All™ Enamel Paints
    Paint-All® Enamel Paints offer an excellent value for a durable, general industrial use spray paint. This high gloss paint dries tack-free in 18 minutes.
    • Equipped with EZ TOUCH® Standard Nozzle
    • Acrylic enamel formulation
    Recommended Uses: For use on ceramic, plaster, glass, metal, wood, and most other surfaces.
    Must be 18 or over to purchase this product.
    Click for more
  • Krylon Industrial Rust Tough Paint

    Krylon Industrial Rust Tough Paint
    See all 32 items in product family
    Krylon® Industrial Rust Tough® Acrylic Enamel Aerosol
    Rust Tough® Aerosols are a rust-preventative acrylic alkyd enamel that offers state-of-the-art corrosion protection. Rust Tough&trade provides excellent gloss and color retention, superior durability and one-coat coverage.
    • Complete coverage with one coat
    • Dries to touch in 25 minutes; dries to handle in 1 hour
    • Superior appearance and color retention
    • Used for small touch-up jobs, painting irregular shapes or covering hard-to-reach areas
    • For both indoor and outdoor use
    • Tough, high gloss finish resists chipping and peeling
    • Acrylic enamels and primers are equipped with EZ TOUCH® FANSPRAY® Nozzle
    • Modified acrylic enamel formulation
    Recommended Uses: Steel, aluminum, properly primed metal and wood, structural steel, storage tanks, bar joists, handrails, piping, pipe racks, conveyors, ladders, fencing, machinery, metal doors and marine applications above boot topping. Note: Not recommended for immersion.    
    Must be 18 or over to purchase this product.
    Click for more
  • Krylon Fluorescent Indoor/Outdoor Paints

    Krylon Fluorescent Indoor/Outdoor Paints
    See all 5 items in product family
    Krylon® Fluorescent Indoor/Outdoor Paint
    Fluorescent Indoor/Outdoor Paints are available in a full range of bright colors that provide maximum visibility and safety. These paints glow under ultraviolet (black) light and increase brilliance by 200% to 400%.
    • Apply over white base coat for optimum brightness
    • Dries in 15 minutes or less
    • Brilliant optical effect
    • Bold neon colors for high visibility
    Recommended Uses: Steel bars, emergency and safety equipment, aisles, machinery and production equipment.
    Must be 18 or over to purchase this product.
    Click for more
  • Krylon Farm & Implement Paints

    Krylon Farm & Implement Paints
    See all 10 items in product family
    Krylon® Farm & Implement Paint
    Farm & Implement Paints are high-gloss and durable coatings that meet manufacturer specifications for farm, vehicle, maintenance, lawn and garden equipment.
    • Fast drying
    • Original equipment colors
    • High-gloss, factory-like colors
    • Weather and chemical resistant
    Recommended Uses: For use on ceramic, plaster, glass, metal, wood, and most other surfaces.
    Must be 18 or over to purchase this product.
    Click for more
  • Krylon® Appliance Epoxy Paints

    Krylon® Appliance Epoxy Paints
    See all 6 items in product family
    Krylon® Appliance Epoxy Aerosol Paint
    Appliance Epoxy Aerosol Paint is a durable, scrubbable paint that keeps equipment and appliances looking newer longer. Appliance Epoxy is chemical and stain resistant.
    • Dries to the touch in 30 minutes
    • Durable, scrubbable, and colorfast
    • Resists stains, grease, and grime
    Recommended Uses: Trash compactors, file cabinets, counters, desks, air conditioning motors and most appliances.
    Must be 18 or over to purchase this product.
    Click for more
  • Krylon Fusion For Plastic Paint

    Krylon Fusion For Plastic Paint
    See all 15 items in product family
    Krylon® Fusion for Plastic® Paint
    Fusion for Plastic® Paint is the first paint of its kind that bonds directly to most plastics. This no-prep, superbond paint bonds easily to PVC pipes, plastic conduit, vinyl molding and siding.
    • Indoor and outdoor use
    • Dries in 15 minutes or less
    • No sanding or priming required
    Recommended Uses: Bonds easily to plastic, PVC, hard vinyl, resin and fiberglass.
    Must be 18 or over to purchase this product.
    Click for more
  • Krylon Metallic Paint

    Krylon Metallic Paint
    See all 8 items in product family
    Krylon® Metallic Paint
    Metallic Paints are fast-drying and easy-to-use. They leave a brilliant, metallic-like finish.
    • Dries quickly
    • Easy to use
    • Brilliant metallic-like finish
    Recommended Uses: For touching up fences, gutters/downspouts, heating ducts, metal roofs, storm windows/doors, trash cans and other wood or metal surfaces.
    Must be 18 or over to purchase this product.
    Click for more
  • Krylon Protective Coatings Paint

    Krylon Protective Coatings Paint
    See all 7 items in product family
    Krylon clear finish coatings enhances and protects wood, metal, paintwork, paper and more.
    Varnish Coatings provides long-lasting protective finish against water and stains on countertops, furniture, cabinets and other wood, glass or metal surfaces. Dries in 15 minutes or less without a yellow tint. Available in a high-gloss or satin finish.
    For electrical wiring and electronic parts use Polyurethane Coatings to protect against corrosives, rust or tarnish. This polyurethane finish weather and water proofs after one application. Spray polyurethane dries in approximately 4 minutes. Available in a gloss and satin finish.
    Low odor Latex Coatings are convenient indoor surface finish for ceramic, plaster, glass and paper. This clear protective coating is a permanent finish. Easy clean up with just soap and water. Available in a gloss or matte finish.
    Stain Fix is a white primer that seals water spots, smoke stains, fingerprints, discoloration and prevents bleeding. This fast drying primer can be top coated after the initial application dries.
    To prevent smudging or wrinkling on paper, posters or signs use the tint base Workable Fixatif.
    Click for more
  • Krylon Camouflage With Fusion For Plastic

    Krylon Camouflage With Fusion For Plastic
    See all 4 items in product family
    Krylon® Camouflage with Fusion for Plastic™ Paint
    Camouflage with Fusion for Plastic™ Paint is specially formulated to withstand harsh exterior conditions. With Fusion for Plastic&trade technology, these ultra-flat coatings are used for use on all substrates, including plastic.
    • Indoor and outdoor use
    • Dries in 15 minutes or less
    • No sanding or priming required
    Recommended Uses: Used for hunters, bird-watchers and photographers.
    Must be 18 or over to purchase this product.
    Click for more
  • Krylon Dulling Spray

    Krylon Dulling Spray
    See all 1 items in product family
    Krylon® Camouflage with Fusion for Plastic™ Paint
    Camouflage with Fusion for Plastic™ Paint is specially formulated to withstand harsh exterior conditions. With Fusion for Plastic&trade technology, these ultra-flat coatings are used for use on all substrates, including plastic.
    • Indoor and outdoor use
    • Dries in 15 minutes or less
    • No sanding or priming required
    Recommended Uses: Used for hunters, bird-watchers and photographers.
    Must be 18 or over to purchase this product.
    Click for more
  • Krylon Industrial Eco-Guard

    Krylon Industrial Eco-Guard
    See all 16 items in product family
    Krylon® Industrial Eco-Guard™ Latex Spray Paint
    Eco-Guard™ Latex Spray Paint is the only true latex paint in the industrial market. This latex (not water-reducible) paint provides high gloss, excellent color retention and appearance. Extremely low odor, contents under pressure and MIR compliant formula make it the safest paint to use indoors, in any environment. Soap and water cleanup while wet reduces costly downtime, costly materials and keeps production moving.
    • Dries to touch in 20 minutes or less
    • Topcoat at anytime with no lifting
    • Acrylic latex enamel formulation
    Recommended Uses: Metal, wood, masonry, plaster, most plastics, plastic foam and wicker.
    Must be 18 or over to purchase this product.
    Click for more
  • Krylon High Heat Paints

    Krylon High Heat Paints
    See all 2 items in product family
    Krylon® High Heat Paint
    High Heat Paints are special purpose paints that withstand temperatures up to 1000°F. Satin finish provides a clean, durable look and dries to touch in minutes.
    • Protects against rust
    Recommended Uses: Steam pipes, heaters, boilers, furnaces, radiators, diesel and gasoline engines and gas grills.
    Must be 18 or over to purchase this product.
    Click for more
  • Dupli-Color® Prep & Primers

    Dupli-Color® Prep & Primers
    See all 13 items in product family
    Dupli-Color® Prep And Primers Are Used For Professsional Applications.

    Dupli-Color®: offers a wide selection of products and formulas designed to achieve professional results in the preparation, thinning, coating and clean-up of a variety of surfaces, including metal, wood, fiberglass and more. Includes Acetones, Filler Primers, Grease and Wax Removers, Lacquer and Paint Thinners, Primers Sealers and Surfacers, Sandable and Self-Etching Primers and Specialty Reducer. Available in Aerosol Spray, Liquid or Towelette form. Capacities range from 11 to 128 ounces.

    Click for more
  • Dupli-Color® Engine Enamel

    Dupli-Color® Engine Enamel
    See all 35 items in product family
    Dupli-Color® Engine Enamel With Ceramic® Provides Protection From Exposure To Excessive Heat And Automotive Fluids.

    Dupli-Color® Engine Enamel contains Ceramic Resins for maximum heat dissipation and gloss retention. Used for under the-hood applications. Durable formula resists temperatures up to 500° F intermittently and produces a superior finish that will not blister, flake, crack or peel. EZ Touch™ conical nozzle. Dries to touch In 30 minutes and to handle in 1 hour. Engine era application 1956-1974. 12 ounce aerosol spray. Available in a wide selection of popular automotive colors and finishes.

    Click for more
  • Parking Lot And Warehouse Floor Line Striper And Premium Striping Paint

    Parking Lot And Warehouse Floor Line Striper And Premium Striping Paint
    See all 5 items in product family
    Parking Lot And Warehouse Floor Line Striper And Premium Striping Paint Provides Fast, Accurate And Maintenance Free Solution For Heavy Traffic Applications.

    Parking Lot And Warehouse Floor Line Striper And Premium Striping Paint is a lightweight aerosol line striper designed for long lasting durability. Fast drying paint provides accuracy eliminates messy clean ups. Aerosol spray can drops into place and lines up the pointer for easy squeeze handle application. Stripe adjusts from 2-1/2" to 4"W up to 140 linear feet and dries quickly with one coat. Nose mounted pointer aids in tracking. When can is empty, replace from the attached two can carrier. Available styles are Economical Paint and Premium Quality Paint. Available colors are White, Yellow and Blue. Non-clogging. Sold in cases of 12.

    Click for more
  • Dupli-Color® Premium General Purpose Enamel

    Dupli-Color® Premium General Purpose Enamel
    See all 21 items in product family
    Dupli-Color® Premium General Purpose Enamels Are Used For Automotive Trim And Detail Projects And Other Gereral Purpose Applications.

    Dupli-Color® Premium General Purpose Enamel is a fast-drying, high-solids formula that provides quick coverage, excellent weather ability and superior adhesion. Rich glossy finish can be buffed to a glossier finish. EZ Touch™ conical nozzle. Dries to touch In 30 minutes and to handle in 1 hour. 12 ounce aerosol spray. Available in a wide selection of popular colors.

    Click for more
  • Dupli-Color® Automotive Paints

    Dupli-Color® Automotive Paints
    See all 46 items in product family
    Dupli-Color® Automotive Metallic Paints And Coatings Are Used For Cars, Trucks, Motorcycles And More.

    Dupli-Color® offers a wide selection of bright metallic paints and rich coatings to enhance any stock or custom finish application. Metallic Paint varieties include Automotive Metallic, Metal Specks®, Metalcast® and Textured Metallic Spray. Coatings include Hi-Build Fleet Coating, Paint Shop®: Base Coat, Paint Shop®: Candy Color Coat, Paint Shop®: Clear Coat, Paint Shop®: Speicial Effects Mid-Coat and Perfect Match® Top Coat. Also includes Paint Shop® Primer, Perfect Match® Filler Primer, Perfect Match® Automotive Paint and Trim Paint.

    Click for more
  • RollMaster™ Line Painting Machines

    RollMaster™ Line Painting Machines
    See all 2 items in product family
    RollMaster™ Line Painting Machines Are Environmentally Safe And Provide Fast And Easy Clean Up.

    RollMaster™ Line Painting Machines paint from standard one gallon paint cans to provide optimum performance. Uses water, oil based paints, safe latexes and low VOC paints to help reduce paint costs. Add paint can to frame, insert tube and squeeze handle for dispensing. Frame is made with heavy duty die cast aluminum and structural steel Roller covers to provide long lasting durability. Line striper includes a 4”W disposable roller kit that includes one 4”W roller, paint hose and discs. Available types are 2", 3" and 4" Wide Lines and 4" Wide Lines. Paint can capacities are 5- and 1-gallon. Dimensions vary per style.

    Click for more
  • Lightweight Aerosol Line Stripers

    Lightweight Aerosol Line Stripers
    See all 2 items in product family
    Lightweight Line Stripers Are Used For Marking Paint Lines On Parking Lots, Floors And Other Flat Surfaces.

    Lightweight applicators are made with heavy duty steel. Marks paint lines on ground, trenches, construction and landscaping applications. Offers convenient long steel arm to relieve pressure and strain on your back and legs. Trigger for easy spray operation. Holds one standard can of paint. Line Striper with Wheels includes wheels to ease in creating an even line width.

    Click for more
  • Dupli-Color® Specialty Automotive Paints

    Dupli-Color® Specialty Automotive Paints
    See all 7 items in product family
    Dupli-Color® Specialty Automotive Paints Are Used For Bed Liners, Bumpers, Trunks And More.

    Dupli-Color® offers a wide selection of speciallty paints and coatings in both Liquid or Aerosol form. Professional Undercoat With Sound Eliminator, Shadow® Black-Out Coating and Undercoat available. Various colors, capacities, and types vary by model.
    .
    Click for more
  • Dupli-Color® Vinyl & Fabric Coatings

    Dupli-Color® Vinyl & Fabric Coatings
    See all 12 items in product family
    Dupli-Color® Vinyl And Fabric Coatings Are Used For Use On Interior Seats, Dashboards, Door Panels And More.

    Dupli-Color® Vinyl And Fabric Coatings restore or customize interior vinyl seats, dash boards, door panels, shifter boots and consoles. Formulated with a maximum adhesion promoter so there's no need for primer. Won't crack, peel or chip. EZ Touch™ conical nozzle. Dries to touch In 30 minutes and to handle in 1 hour. 11 ounce aerosol spray. Available in a wide selection of color finishes.

    Click for more
  • Dupli-Color® Caliper & Wheel Paints

    Dupli-Color® Caliper & Wheel Paints
    See all 13 items in product family
    Dupli-Color® Caliper And Wheel Paints Are Used For Restoring The Outside Appearance Of Wheels And Brake Assemblies.

    Dupli-Color® offers a selection of formulas and kits designed to restore and enhance the appearance of wheels and calipers. Wheel Coatings protect against brake dust, chemicals, cleaning solvents, heat, and chipping. Have a highly reflective metallic finish with superior adhesion to steel, aluminum, and plastic wheels and wheel coverings. Caliper Aerosol Paints are high gloss coatings formulated with Ceramic resins that resist temperatures up to 500° F. Brake Caliper Kits include caliper paint, caliper aerosol cleaner, stir stick, paint brush, masking tape and step-by-step Instruction booklet. All are available in various color finishes, including Black, Blue, Red, Silver, Yellow, Bronze, Clear and Graphite.

    Click for more
  • VHT Prep & Primers

    VHT Prep & Primers
    See all 6 items in product family
    VHT Prep And Primers Are Used For Automotive, Marine, Avaition, Home, Farm, Commercial And Industrial Applications.

    VHT offers a selection of formulas designed for priming and preparation of a variety of surfaces, including metal, wood, fiberglass and more. Prime Coatis specially formulated to fill scratches or pin holes caused by sanding or body fillers to form a strong corrosion barrier. Can be used on metal, fiberglass, masonry, wood and most plastic surfaces. Adhesion Promoter creates an anodized effect over properly prepared chrome, shiny bare metal and faux chrome-like surfaces for a bright metallic finish. Formulated for high temperature and high performance engine paint applications. It withstands intermittent temperatures up to 550° F. Prep Spray removes dirt, road tar, grease, wax and oil from any surface without leaving a film residue. Rust Convertor destroys rust on contact. Sprays on clear and turns to a black metal-protecting coating to prevent future rust from performing. Strip Fast removes lacquers, enamels, acrylics, varnishes and oils from surfaces. Used for use on metal, aluminum and fiberglass.

    Click for more
  • VHT High Temperature Caliper & Wheel Paints

    VHT High Temperature Caliper & Wheel Paints
    See all 6 items in product family
    VHT High Temperature Caliper And Wheel Paints Are Used For Use On Wheels And Brake components.

    VHT High Temperature Caliper And Wheel Paints; Dry to touch In 30 minutes and to handle in 1 hour. Have EZ Touch™ conical nozzle and come in 11 ounce aerosol spray. Wheel Paint provides protection for all standard and custom wheels against salt, sand, brake dust and rocks that can severely damage the appearance and protection of the wheel surface. Resists chipping, cracking and fading, while protecting the wheel surface from oxidation. Caliper Paint is specifically designed for the custom detailing of brake components. Heat resistant to 900° F. Will not chip, crack, fade or rust even under extremes of operation or road and weather conditions. Available in a variety of color finishes.

    Click for more
  • VHT High Temperature Engine Paint

    VHT High Temperature Engine Paint
    See all 30 items in product family
    VHT High Temperature Engine Paints Are Used For Engines, Engine Accessories Or Other Surfaces That Require A Durable, Heat And Chemical Resitstant Finish.

    VHT High Temperature Engine Paints are made of a unique blend of urethane and ceramic resins that produce a tough and long lasting finish. Will not blister, crack, flake or peel. Dry to touch In 30 minutes and to handle in 1 hour. Have EZ Touch™ conical nozzle and come in 11 ounce aerosol spray. Engine Enamels resist heat up to 550° F. Withstand corrosion, rust, salt spray, chemicals and additives of today's gasoline blends and degreasers. Come in a wide selection of color finishes.Engine Metallic® varieties create a sparkling metallic finish and withstand intermittent temperatures of up to 650° F. Barrel Paint and Case Paint is also available for use with motorcycle engines and accessories.

    Click for more
  • VHT High Temperature Coatings

    VHT High Temperature Coatings
    See all 13 items in product family
    VHT High Temperature FlameProof® Coatings Are Used For Use On Headers, Manifolds, Exhaust Systems Or Other Extreme Temperature Coating Applications.

    VHT High Temperature FlameProof® Coatings are made of a matte finish, silicone ceramic base formula that will withstand temperatures up to 2000° F. Renew and extend the life of any surface exposed to extremely high temperatures. Dry to touch In 30 minutes and to handle in 1 hour. Have EZ Touch™ conical nozzle and come in 11 ounce aerosol spray. Available in a wide selection of color finishes.

    Click for more
  • VHT Specialty Automotive Paints

    VHT Specialty Automotive Paints
    See all 3 items in product family
    VHT Specialty Automotive Paints Are Used For Tail Lights, Turn Signals, Trim, Roll Bars, Frame And Suspension Systems And Other Decorative Accesssories.

    VHT offers a selection of speciallty paints and finishes for various custom applications.Nite-Shades® Black is a transparent coating that appears black when applied to tail lights, fog lights or turn indicators. Natural red or amber color appears when lit. Nite-Shades® Red is a translucent lens coating for creating custom styling and can also be used to restore faded or scratched lenses. Plate Finish is a quick drying formulation specifically created for application on metal, glass, and wood or sealed plaster surfaces. Non-tarnishing epoxy chrome finish has outstanding brilliance and corrosion resistance. Used for touch-up, refinishing and decorative applications. RollBar/Chassis Paint is a one step epoxy coating that does not require primer. It gives the appearance of a tough baked-on finish that is chemical, corrosion, rust and salt resistant. Available in Gloss Black or Satin Black finish.

    Click for more
  • VHT High Temperature General Purpose Paints

    VHT High Temperature General Purpose Paints
    See all 4 items in product family
    VHT High Temperature General Purpose Paints Are Used For A Variety Of High Heat And All Weather Applications In The Home Or Garage.

    VHT offers a selection of high tempeature and general purpose formulas for various coating and finishing applications.Anodized Base Coat is a unique transparent coating that creates an anodized effect over properly prepared chrome, shiny bare metal and faux chrome-like surfaces for a bright metallic finish. Formulated for high temperature and high performance engine paint applications. Withstands intermittent temperatures up to 550° F. Expoxy All Weather Paint is a one-step epoxy coating which does not require the use of a primer. Formulated to give the appearance and durability of a baked-on finish. Provides a porcelain-like finish that is chemical, corrosion, rust and salt resistant. Quick Coat® is a premium quality enamel coating which provides extra hide and durability for interior or exterior applications. Prevents rust and corrosion on properly prepared surfaces, is fast drying, lead free and ozone safe. Provides a rich weather resistant gloss finish to wood, metal, sealed plaster and masonry surfaces. Comes in a wide selection of color finishes.

    Click for more
  • VHT Vinyl Dye

    VHT Vinyl Dye
    See all 4 items in product family
    VHT Vinyl Dye® Is Used For Restoring Or Changing The Color Of Vinyl Seats, Dashboards, Door Panels And More.

    VHT Vinyl Dye® is a flexible, self-priming formula for use on vinyl upholstery, seats and trim or the "short nap" carpeting found in cars, trucks, boats and watercraft. It is used for use on stiff or pliable vinyl, simulated leather or plastic. Extremely resistant to cracking or fading. EZ Touch™ conical nozzle. Dries to touch In 30 minutes and to handle in 1 hour. 11 ounce aerosol spray. Note: Careful preparation is essential and all traces of dirt, silicone products, vinyl and rubber protectants, oils and greases must be removed. Incomplete preparation will not produce a satisfactory result.Available in a wide selection of color finishes.

    Click for more
  • Chase Champion Sprayon® Inverted Paint

    Chase Champion Sprayon® Inverted Paint
    See all 16 items in product family
    Champion Sprayon® APWA Water-Based Inverted Paints Are Used For Temporary Markings.

    Champion Sprayon® APWA water-based inverted paints are made for long lasting, durability in a variety of applications. Inverted Paints are perfect for marking underground utilities, surveyor boundaries, temporary parking areas or hazards on any surface. Colors available are APWA Red, Black, Blue, Green, Orange, Pink, Purple, White and Yellow. Fluorescent Colors are available in Blue, Dark Red, Green, Orange, Pink, Red Orange and Yellow. 17 oz. cans are sold in cases of 12.

    Click for more
  • Chase Champion Sprayon® Enamel Paint

    Chase Champion Sprayon® Enamel Paint
    See all 26 items in product family
    Champion Sprayon® Premium Enamel Paints Are Perfect For Interior And Exterior Applications.

    Champion Sprayon® Premium Enamel Paint provides excellent coverage, 8-12 minute drying time and long lasting durability. The multi-purpose paint resists chipping and peeling. Paint is perfect for use on metal, wood, ceramic, wicker, plaster, masonry and some plastic surfaces. 10-1/2 oz. cans are sold in cases of 6. Choose from finishes in Dull Enamel, Flat Enamel, Metallic Enamel, Satin Enamel and Gloss. Available in 26 colors including: Aluminum, Black, Candy Apple Red, Forest Green, Ocean Blue, Copper, Gold and Bronze.

    Click for more
  • Chase Rust Curb® Paint

    Chase Rust Curb® Paint
    See all 8 items in product family
    Rust Curb® Fast Dry Paint Is Used For Indoor And Outdoor Metal And Wood Surfaces.

    Rust Curb® Fast Dry Paint is specially formulated for long lasting durability. Paint dries quickly and prevents rust on furniture, wrought iron railings, fences, lawn mowers, bikes, and more. 11 oz. cans sold in cases of 6. Colors available are Bright Red, Dull Aluminum, Flat Black, Flat White, Gloss Black, Gloss White, Gray and Satin Oil Rubbed Bronze.

    Click for more
  • Chase Specialty Paints

    Chase Specialty Paints
    See all 1 items in product family
    Champion Sprayon® Stain Blocker Covers A Variety Of Stains In Commercial And Household Use.

    Champion Sprayon® Stain Blocker is a white primer/sealer that eliminates bleed-through with long lasting, durable coverage. Stain Blocker is formulated for indoor use and can be used with latex interior paint. Covers stains from water, smoke, mildew and permanent markers. It also masks grease spots, fingerprints and ink. Prime dark colored surfaces and wood (or wood paneling) with knots or sap streaks. 12 oz. cans are sold 6 cans per case. Carton Cover Brown Box Paint comes 12 cans per case.

    Click for more
  • Chase Champion Sprayon® High Heat Paints

    Chase Champion Sprayon® High Heat Paints
    See all 2 items in product family
    Champion Sprayon® High Heat Aluminum And Barbeque Spray Paint Is Used For Indoor And Outdoor Use.

    Champion Sprayon® High Heat Paint is formulated to withstand temperatures of 1200° F with excellent adhesion for long lasting durability. This formula will cure to a hard surface with the first use, when the surface reaches 120° F to 150° F. Available in Aluminum, Black and White. Champion Sprayon® BBQ Black Paint refinishes your barbecue grill, fireplace or gas lamp. This siliconized flat enamel restores the finish and provides heat resistance to 1200° F (649° C) with excellent adhesion. Both styles are sold in 12 oz. cans in cases of 6.

    Click for more
  • Chase Santa® Spray Snow

    Chase Santa® Spray Snow
    See all 5 items in product family
    Santa® Snow Frost Adds Wintery Finishing Touch To Trees, Mirrors, Windows And More.

    Santa® Snow Frost (9 oz. can) creates a long lasting powdered snow effect on large windows, mirrors and other glass surfaces. While more opaque than Ice Crystals, it allows light to filter through. Santa® Snow and Sno Blower create a layered, textured effect for lightly frosted centerpieces and other decorative arrangements, tips of evergreen branches and wreaths. The unique spray nozzle provides greater directional control and focuses the spray. Use with Santa® Christmas Stencils (sold separately). Clean ups are quick and easy with a damp paper towel. Other styles include Santa® Ice Crystals in 6 oz. can and Santa® USA White Snow in 13 oz. can. All items are sold in cases of 12.

    Click for more
  • Rust-Oleum V2100 Rust Preventative Enamels

    Rust-Oleum V2100 Rust Preventative Enamels
    See all 55 items in product family
    Rust-Oleum V2100 Rust Preventative Enamels Are The Used Spray Paint For Industrial Applications.

    Rust-Oleum V2100 Rust Preventative Enamels provide maximum corrosion protection and long lasting durability. High paint solids allow for excellent coverage in one coat. Dries fast (20 minutes to touch) and is 20% faster than other brands. Tough, professional finish provides superior resistance to chipping, cracking and peeling. Superior gloss retention provides a lasting effect. Can be used on surfaces that reach temperatures of up to 200°F. Comes in a 20 oz. aerosol can. Available in a wide variety of colors.

    Click for more
  • Rust-Oleum General Purpose Enamels

    Rust-Oleum General Purpose Enamels
    See all 45 items in product family
    Rust-Oleum General Purpose Enamels Are Multi-Purpose Spray Paints Designed For Everyday Industrial Maintenance Applications.

    Rust-Oleum General Purpose Enamels have an ultra-coverage formula that provides up to two times the coverage of competitive brands - paint more area faster using fewer cans. High solids formula delivers complete, even coverage. Dries to touch in only 12 minutes and protects against chipping, fading and peeling. New 36° Any Angle Spray allows you to spray in any direction. New comfort tip reduces finger fatigue. Can be used on surfaces that reach temperatures of up to 200°F. Comes in a 16 oz. spray can for easy, accurate use. Choose from a wide variety of colors.

    Click for more
  • Krylon Crafting Paints

    Krylon Crafting Paints
    See all 10 items in product family
    Krylon Crafting Paints

    Krylon Crafting Paints add flair with Neon Brightness, Reflections, and Glow-In-The-Dark spray paints and pens. Maintain protection with Kamar Varnish Tint, Crystal Clear Coatings, and Preserve-It sprays.
    Click for more
  • Rust-Oleum Specialty Paints

    Rust-Oleum Specialty Paints
    See all 13 items in product family
    Rust-Oleum Specialty Paints Come In A Variety Of Styles To Fit A Wide Array Of Applications.

    Rust-Oleum Specialty Paints are fast drying and help to protect surfaces from wear.Epoxy Primer Aerosols enhance the performance of any topcoat in mild to severe environments. Used for hard to reach areas that are exposed to corrosion and chemicals like welds, seams, bolts, edges, machinery, equipment , pipelines and more. Easy to activate with patented 2K technology. Comes on 13 oz. and 14 oz. containers.Anti-Slip Enamel Aerosols create a durable, slip-resistant surface in minutes. Resistant to cracking, peeling and mild chemicals. Easy to touch up or reapply.Luminescent Aerosols provide long lasting, glow-in-the-dark, safety illumination and protect against chemicals and solvents in everyday industrial applications. Provides 8 to 12 hours of glow time.Paint For Plastic Aerosols are a one-step, direct-to-plastic paint with long lasting and superior adhesion on plastic surfaces, such as PVC, polypropylene, fiberglass and vinyl. Used for enhancing or color coding piping, conduit, bins, signs, cabinets, golf carts, barrels and more. No priming or sanding needed.Plastic Primers prepare plastic surfaces for painting with any Rust-Oleum spray paint or enamel topcoat. Provides long lasting, superior paint adhesion.Reflective Finish Aerosols have a clear and semi-transparent glass bead finish that reflects direct light for safety and visibility in the dark. Illuminates when exposed to direct light such as headlights and flashlights. Can be applied over an existing finish on a variety of surfaces. A great alternative to costly reflective tapes. Comes in 16 oz. or 20 oz. containers. Available in a wide variety of colors.

    Click for more
  • Krylon® Industrial Line-Up® Paint

    Krylon® Industrial Line-Up® Paint
    See all 22 items in product family
    Krylon® Industrial Line-Up® Paint.

    Krylon® Industrial Line-Up® Paints are made with a fast-drying latex base specifically formulated for lining grass cinder dirt and other natural playing surfaces and for long lasting durability. This product is used for marking natural or artificial turf asphalt concrete or anywhere semi-permanent marking is desired. This product dries fast and comes ready-to-use. This paint comes with non-clogging spray tips and is VOC compliant. Athletic Fluorescent Green, Athletic Fluorescent Orange, Athletic Maroon, Athletic Navy, Athletic Old Gold, Athletic Orange, Athletic Purple, Athletic Royal, Athletic Scarlet, Athletic Turf Green, Athletic White and Athletic Yellow are water-based and come in 17 oz. cans. Athletic Yellow and Bright White are concentrated and come in 5 gallons. Cover-Up Black is solvent based and comes in 18 oz. cans. Extremely Hide White is water-based and comes in 5-gallons. Fireland Red, Handicap Blue, Highway White and Highway Yellow are solvent-based and come in 18 oz. cans. Parking Lot White is solvent-based and come in 5-gallons.
    Click for more
  • Rust-Oleum Striping Paints

    Rust-Oleum Striping Paints
    See all 74 items in product family
    Rust-Oleum Striping Paints Are Used For Use On Athletic Fields, Playgrounds, Golf Courses, Parking Lots, Landscape, Construction Sites And More.

    Rust-Oleum Striping Paints are available in a variety of styles in order to fit a wide range of applications. Paints are highly visible and fast drying for near immediate results. Designed not to clog during spraying for easy, confident use. Choose from High Performance or Industrial Choice styles. Colors and container sizes vary.

    Click for more
  • Chase Champion Sprayon® Field & Pavement Paint

    Chase Champion Sprayon® Field & Pavement Paint
    See all 12 items in product family
    Champion Sprayon® Field Marking And Pavement Striping Paint Is Used For A Wide Variety Of Surfaces.

    Champion Sprayon® Paints use discharge valves that spray only in a downward position with universal tips that fit all machines for long lasting durability. Field Marking Paint is designed for use on grass, dirt and other unpaved surfaces. Use it with a Champion Sprayon Paint Striper (sold separately). Stripes 250-300 linear feet. Use outdoors to mark playing fields, running tracks, construction areas and temporary parking areas. colors available are Black, Fluorescent Orange, Handicap Blue, Safety Red, White and Yellow. Pavement Striping Paint is designed for striping asphalt, concrete or other paved surfaces. Use indoors and outdoors to stripe and mark parking lots, playgrounds, factories and warehouses. Available colors are Fluorescent Red Orange, Handicap Blue, Highway White, Highway Yellow and Red. 18 oz. cans are sold in cases of 12.

    Click for more
  • Stripe® Street & Utility Marking Paint

    Stripe® Street & Utility Marking Paint
    See all 43 items in product family
    Stripe® Street And Utility Marking Paint Features A Specialized Tip For Applying Paint In An Inverted Position To Produce Vivid Lines.

    Stripe® Street And Utility Marking Paint provides a fast drying permanent marking paint for use with parking lots, landscaping, construction sites, golf courses, and other outdoor markings. Paint is safe on grass and features a non-clogging formula that will not wash away for long lasting durability. Uses a patented technology to cut the environmental impact in half (as compared to a standard solvent based marking paint). Comes with patented tear away cap. Includes less VOC's, VIC compliant and meets APWA color standards. Available colors include Alert Orange, Aluminum, Black, Blue Fluorescent, Green Fluorescent, Hi-Viz Yellow, Fluorescent Orange, Pink Fluorescent, Precaution Blue, Red Fluorescent, Safety Green, Safety Red, Utility Yellow, and White. Package quantity is 12 per case.

    Click for more
  • Latex-ite® Line Striping Paint

    Latex-ite® Line Striping Paint
    See all 3 items in product family
    Latex-ite® Line Striping Paint Offers A Lead-Free, Fast Drying, Acrylic Waterborne Traffic Paint For Blacktop Or Concrete Parking Lots.

    Latex-ite® Line Striping Paint features a durable acrylic formula with a 10 minute dry time for long lasting reliability and safety. Conforms to the new federal specification TT-P-1952E Type I & II as well as most state and federal specifications. For use on bituminous, Portland-cement and concrete pavements, as well as various sealcoat applications. Not recommended for use on concrete sealers containing silicone. Available coverage is 320 ft. based on 4" line at 15 mil wet film thickness. Colors are Blue, White, and Yellow.

    Click for more
  • Seymour General Use Aerosol Paints

    Seymour General Use Aerosol Paints
    See all 28 items in product family
    Spruce General Use Spray Paints are a top quality product that is economically priced. Provides a tough finish that is durable and inhibits rust. Fast dry and reduced overspray. Hides well, dries fast, and resists chipping and peeling. Heat resistant to 250° Fahrenheit. VOC Compliant. 16 oz. cans come 12/case. Colors, finishes, and types vary by model. For best results use Spruce Primers with Spruce Coatings.

    Click for more
  • Seymour Specialty Coatings

    Seymour Specialty Coatings
    See all 7 items in product family
    Professional Grade Coatings Protect And Restore

    Restore Aluminum, Cast Iron, Asphalt, Concrete and more. Seymour Specialty Coatings protect and insulate surfaces from deterioration. Sizes and types vary by model.

    Click for more
  • Krylon Industrial VersaBond Enamels

    Krylon Industrial VersaBond Enamels
    See all 10 items in product family
    Krylon Industrial VersaBond Enamels Are Used For Metal, Plastic And Wood Construction Projects.

    Krylon Industrial VersaBond Enamels provide premium rust protection and eliminate sanding or priming needs. Fanspray nozzle provides better coverage and less finger fatigue. Available colors include Black, White, Gray, Safety Blue/Green/Orange/Red/ and Yellow. Available finishes are Flat or Gloss. Available in 12 oz. spray cans in package quantities of 12.

    Click for more
  • Krylon Rust Protector Metallic Paint

    Krylon Rust Protector Metallic Paint
    See all 21 items in product family
    Krylon Rust Protector Metallic Paint

    Delivers the look of "Hammered", Metallic or Textured in a durable rust fighting finish in one easy step. Superior corrosion protection with or without primer. Long lasting, fade resistant finish. Dry to touch in 8 minutes. Dry to handle in 30 minutes. For use with metal, wood, wicker, glass, ceramic, concrete & masonry. Sizes vary by type

    Click for more
  • Krylon Rust Preventative Enamel

    Krylon Rust Preventative Enamel
    See all 41 items in product family
    Krylon Rust Preventative Enamel

    Rust Protector Aerosol Enamels provide direct to metal corrosion protection. Dries to touch in 8 minutes and 30 minutes to handle. Superior protection with or without primer. Use with metal, wood, wicker, glass & masonry.

    Rust Preventative Enamel Galvanizing Primers convert rust to a primed paintable surface. For use with metal. Provides superior corrosion protection in harsh elements. Prevents rust creepage even if the finish becomes scratched. 92% pure zinc, suitable for "weld-through" applications. Dries to touch in 15 minutes. Color finishes vary by model.

    Click for more
  • Seymour Enamel Aerosol Paints

    Seymour Enamel Aerosol Paints
    See all 40 items in product family
    Premium Grade Enamel Spray Paints Are Formulated For All Types Of General Use Applications

    Maximum indoor/outdoor coating performance. High quality coating for wood, metal and most other surfaces. Dries fast, hides well, sag free spray. Resists chipping and peeling. VOC Compliant. Hi-Tech cans come in 16oz. and MRO Industrial Enamel come in larger 20oz. cans. Colors and finishes vary by model.

    Click for more
  • Krylon Dual Paint & Primer Paints

    Krylon Dual Paint & Primer Paints
    See all 38 items in product family
    Krylon Dual Paint & Primer Paints

    Paint & primer in 1 can. Provides performance of a primer and the durable, smooth finish of a paint in one easy step. Features EZ touch 360 degree dial spray tip. Indoor/outdoor use. Dry to touch in 25 minutes. Dry to handle in 2 hours. 12 oz. Aerosol cans come 6/case. Finishes include: Flat, Gloss, Hammered, Metallic, and Satin.

    Click for more
  • Rust-Oleum High Performance Leak Seal

    Rust-Oleum High Performance Leak Seal
    See all 4 items in product family
    Rust-Oleum High Performance Leak Seal Provides an Innovative Way to Fill and Seal Leaks and Cracks in One Step.

    Easy to use, rubberized protective utility coating. Provides a water-tight, flexible seal that prevents moisture penetration, rust, and corrosion. Dries to a semi-smooth, firm finish that will not sag or drip, and can be top-coated with latex or alkyd based paints. Can actively build to fill gaps, small holes and cracks. Used for building maintenance, pipes, tanks, hoses, lines and more. 15 oz. net weight. Available in Black or Clear.

    Click for more