Browse Paint & Accessories

(3,596 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Finish

  • Less...
  • More...

Type

  • Less...
  • More...

Suggested Use

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 1,506 items within 63 product groups See all items from other sellers
  • Rust-Oleum Epoxy Paints

    Rust-Oleum Epoxy Paints
    See all 44 items in product family
    Rust-Oleum Epoxy Paints Offer Superior Protection For A Variety Of Industrial Applications.

    Rust-Oleum Epoxy Paints are made of water-based epoxy for long lasting durability. Features a quick drying formula that allows the application of multiple coats in one day for superior performance. Low VOC offers enhanced safety and protection from fumes. Resistant to cracking, chipping, chalking and fading for added reliability. Available in a variety of colors and finishes. Package quantities are 1, 2 or 5 gallons.

    Click for more
  • Ultra Ever-Dry® Liquid Repellent Coating

    Ultra Ever-Dry® Liquid Repellent Coating
    See all 8 items in product family
    Ultra-Ever Dry Creates a Barrier of Air That Repels Water, Oil and Other Liquids.

    Ultra-Ever Dry is a superhydrophobic (water) and oleophobic (hydrocarbons) coating that will completely repel almost any liquid. Ultra-Ever Dry uses proprietary nanotechnology to coat an object and create a barrier of air on its surface. This barrier repels water, oil and other liquids unlike any coating seen before. The other breakthrough associated with Ultra-Ever Dry is the superior coating adherence and abrasion resistance allowing it to be used in all kinds of applications where durability is required. Working temperature ranges from -30°F to 300°F. Used for use on cinder blocks, bricks, concrete trucks, boots and footwear, stairs, railings, clothing/apparel, fall protection, engines, building supplies, outdoor seating, gloves, electric motors, HVAC and more. Both top and bottom coating are required for the product to work properly: The bottom coat is a base/binder coat which allows the top coat to stick/meld to it.

    WHEN APPLIED THE EVER-DRY COLOR FINISH IS TRANSLUCENT WHITE. IT CAN BE USED ON GLASS BUT IS NOT RECOMMENDED FOR VEHICLE GLASS.

    FOR INDUSTRIAL/COMMERCIAL USE ONLY

    Click for more
  • Krylon Industrial Dura-Top

    Krylon Industrial Dura-Top
    See all 3 items in product family
    Krylon® Industrial Coatings™ Dura-Top® Epoxy Floor Coating (K0540 Series)
    Dura-Top Epoxy Floor Coating is a self-leveling, 100% solids, two-component floor system. Must purchase Clear Epoxy Floor Coating Hardener Part B with any High Gloss Part A Floor Coating.
    • VOC: 0 g/L (0.00 lb/gal)
    • Low odor
    • Provides a high gloss, seamless surface that is hard wearing and durable
    • Good chemical resistance under spill/splash conditions
    • Can be applied at thickness from 10.0 to 30.0 mils dft, covering 160 - 50 sq ft, respectively.
    • A non-slip texture can be added
    Recommended Uses: Warehouses, workshops and light assembly areas.

    Apply product accordingly to Manufacturers Instructions.
    Click for more
  • Krylon Industrial Coatings Industrial Primers

    Krylon Industrial Coatings Industrial Primers
    See all 5 items in product family
    Krylon® Industrial Coatings™ Industrial Primer
    Industrial Primer is a heavy-duty primer that offers good protection for steel in normal industrial environments.
    • VOC: < 340 g/L (2.83 lb/gal)
    • Interior and exterior use
    • Easy to apply by spray
    • Fast drying
    • Can be topcoated with alkyd and latex coatings
    Recommended Uses: For industrial and commercial applications to steel to protect against atmospheric corrosion.
    Click for more
  • Krylon Industrial Iron Guard

    Krylon Industrial Iron Guard
    See all 18 items in product family
    Krylon® Industrial Coatings™ Iron Guard® Acrylic Enamel
    Iron Guard is a high gloss, 100% acrylic, waterborne coating for light to moderate industrial use. Designed for new construction or maintenance use, Iron Guard and can be used directly over prepared substrates, including metal.
    • VOC: < 100 g/L (0.83 lb/gal)
    • Breakthrough acrylic technology
    • Can be applied direct to new and clean metal without a primer
    • Chemical resistant
    • Fast drying
    • Outstanding early moisture resistance
    • Flash rust / early rust resistant
    • Corrosion resistant
    • Low odor
    • Outstanding adhesion
    Recommended Uses: Steel, iron, aluminum, galvanizing, concrete, masonry, wood and over zinc-rich primers in applications such as tank and cylinders, steel fabricated parts, equipment, machinery, metal buildings, select marine structures, piping, handrails and ornamental iron.
    Click for more
  • Krylon Industrial Weld-Thru Paint

    Krylon Industrial Weld-Thru Paint
    See all 6 items in product family
    Krylon® Industrial Coatings™ Weld-Thru Primer
    Weld-Thru Primer is a rust inhibitive product designed for shop priming structural steel.
    • VOC: < 250 g/L (2.08 lb/gal)
    • An excellent choice where harsh environments put heavy performance demands on a shop applied primer
    • May be welded through with no effect on the weld's integrity
    Recommended Uses: Structural steel, bridges, skyscrapers, coastal construction sites and projects with extended times before top coating.
    Click for more
  • Plaster-Weld® Plaster Bonding Agent

    Plaster-Weld® Plaster Bonding Agent
    See all 3 items in product family
    Plaster-Weld® Bonds New Plaster To Any Clean, Structurally Sound Interior Surface.

    The original chemical plaster bonding agent is a patented formulation incorporating polyvinyl acetate homopolymer. Plaster-Weld® prepares the surface to allow you to plaster directly to concrete over electric radiant heat cable, and to bond cement mortar beds to smooth concrete for installation of rigid foam insulation. Can be used over paints having oil, rubber or vinyl bases, and over silicone-treated surfaces, as well as latex paints.

    Click for more
  • DRYLOK® Concrete Floor Paint

    DRYLOK® Concrete Floor Paint
    See all 4 items in product family
    B>DRYLOK® Concrete Floor Paint Is Used For Finishing And Protecting Indoor And Outdoor Masonry Floors.

    DRYLOK® Concrete Floor Paint is made for residential, commercial or industrial applications. Scientifically formulated treatment for specifically designed for masonry floors. Provides extra durability and endurance over ordinary floor paint for traffic, washings, weather, acids and alkalis. Cleans up with soap and water. Non-flammable. 4 hour dry time. 1 gallon can covers 500 square feet. Sold in quantities of 2 cans per case. Available in Gull, Sandstone, Terra Cotta and Georgetown Gray color finishes.

    Click for more
  • Waterproof Paint

    Waterproof Paint
    See all 16 items in product family
    Waterproof Paint Is Used For Masonry Walls, Cinder And Concrete Blocks, Stucco, Brick, Retaining Walls, Landscape Walls, Basements, Foundations And More.

    Low odor, water clean-up formula for interior, exterior, above or below grade waterproofing applications. No pre-mixing or pre-wetting needed. Available in tintable white or gray color finish. Specially formulated to resist mildew growth on the paint film. Sizes vary by model.

    Click for more
  • ZAR® Wood Repair

    ZAR® Wood Repair
    See all 3 items in product family
    ZAR®Wood Repair And Paint And Varnish Removal Products Are Used For Industrial, Commercial And Residential Applications.
    ZAR®Wood Repair and Paint and Varnish Removal products are designed to provide easy application and long-lasting durability. ZAR®Wood Patch is a latex compound designed to fill nail holes and repair cracks, gouges, chipped edges and broken corners on wood surfaces. Accepts stain and dries in one-and-a-half to two hours. Available in a neutral color. Quantities are one quart cans with six cans per case or three-ounce tubes with 12 tubes per case. ZAR®Paint and Varnish Remover easily strips all conventional finishes. No solvents or neutralizers are required. Heavy consistency allows for even cutting on vertical and horizontal surfaces. Will not harm wood, plaster, glass or nylon brush bristles. Harmless on all metals except aluminum. Available in one-gallon cans with two cans per case.

    Click for more
  • Rust-Oleum 9800 System <340 VOC DTM Urethane Mastic

    Rust-Oleum 9800 System <340 VOC DTM Urethane Mastic
    See all 11 items in product family
    Rust-Oleum 9800 System <340 VOC DTM Urethane Mastic Provides The Ultimate Corrosion Protection For Excellent Long-Term Appearance In Aggressive Environments.

    Rust-Oleum 9800 System <340 VOC DTM Urethane Mastic is made of high solids, high-build, Direct-To-Metal (DTM) acrylic urethane for long lasting durability and strength. Urethane Mastic is self-priming with excellent adhesion and coverage in one coat. Durable finish provides superior color and gloss retention compared to other DTM urethanes. Designed for excellent sag resistance (can be applied at high-film builds, 3-5 mils recommended DFT) and has a low temperature cure down to 32° F (0° C). Choose from Gallon Cans or 5 Gallon Pails. Colors include White, Alumi-Non, Safety Yellow, Safety Blue, Navy Gray, Regal Red, Activator, Dunes Tan, Black and Silver Gray. Comes in package quantities of 1 or 2.

    Click for more
  • Rust-Oleum W9200 System <250 VOC Potable Water Coating

    Rust-Oleum W9200 System <250 VOC Potable Water Coating
    See all 2 items in product family
    Rust-Oleum W9200 System <250 VOC Potable Water Coating Is Designed For Use With Potable Water Tanks.

    Rust-Oleum W9200 System <250 VOC Potable Water Coating is a self-priming, high build coating made of a specially formulated, converted epoxy for long lasting durability and strength. A minimum of 2 coats is required for water immersion. Comes in a 5-gallon pail in package quantities of 1. Choose fromTank Blue andTank White. Meets ANSI/NSF Std. 61 UL Control No. 1P07 for potable water storage tanks with 6,000 gallon minimum capacity; complies with FDA 21CFR 175.300 for direct dry food contact; meets ANSI/AWWA C210-92 for Interior and Exterior of Steel Potable Water Pipes; meets proposed AWWA D102 Inside Coating Systems 1 & 2.

    Click for more
  • Rust-Oleum 3575 System <100 VOC Rust Reformer®

    Rust-Oleum 3575 System <100 VOC Rust Reformer®
    See all 1 items in product family
    Rust-Oleum 3575 System <100 VOC Rust Reformer® 3575402

    Water-based rust-converter that instantly stops existing and future corrosion in one easy step. Neutralizes rust on metal surfaces into a tough barrier against further corrosion. Dries quickly 40 minutes to touch; 3 hours to sand.

    Click for more
  • Rust-Oleum 6100 System <340 VOC Shop Coat Primer

    Rust-Oleum 6100 System <340 VOC Shop Coat Primer
    See all 4 items in product family
    Rust-Oleum 6100 System <340 VOC Shop Coat Primer Provides Excellent Adhesion On Structural Steel And Fabricated Metal.

    Rust-Oleum 6100 System <340 VOC Shop Coat Primer is a fast drying, low 340 VOC modified alkyd primer for low cost metal protection. Can be used indoors or outdoors for increased versatility. Choose from Gallon or 5-Gallon Pails. Comes inGray orRed and in package quantities of 1 or 2.

    Click for more
  • Rust-Oleum Acrylic Paints

    Rust-Oleum Acrylic Paints
    See all 110 items in product family
    Rust-Oleum Acrylic Paints Are Designed For Direct-To-Metal Applications.

    Rust-Oleum Acrylic Paints are made of water-based acrylic for long lasting durability. Features a quick drying formula that allows the application of multiple coats in one day for superior performance. Low VOC offers enhanced safety and protection from fumes. Resistant to cracking, chipping, chalking and fading for added reliability. Available in a variety of colors and finishes. Package quantities are 1 or 5 gallons.

    Click for more
  • Rust-Oleum Commercial Paints

    Rust-Oleum Commercial Paints
    See all 25 items in product family
    Rust-Oleum Commercial Paints Are Used For Everyday Use In Offices, Conference Centers, Classrooms And Correctional Facilities.

    Rust-Oleum Commercial Paints provide everyday and heavy-duty rust protection in mild to moderate commercial environments. Ready-to-use with no measuring or mixing. Applies direct-to-metal for an easy to maintain high gloss surface. Durable formula with excellent coverage and hide. Resists chipping, cracking and peeling. Choose from Primers, Paints and Commercial Latexes. Comes in 1 gallon and 5 gallon containers. Available in a wide variety of colors.

    Click for more
  • Rust-Oleum 4200/4300 High Heat Coatings

    Rust-Oleum 4200/4300 High Heat Coatings
    See all 9 items in product family
    Rust-Oleum 4200/4300 High Heat Coatings Are Designed To Prevent Moisture From Reaching The Primer.

    Rust-Oleum 4200/4300 High Heat Coatings provide excellent resistance to general weathering, salt air, mild chemicals, fumes and light abrasion. Modified silicone coating protects surfaces subject to temperatures 300-800°F (149-427°C). No heat cure is required. Available in quart, gallon and 2 gallon containers. Finish colors vary.

    Click for more
  • Rust-Oleum Mathys Acrylic Paints

    Rust-Oleum Mathys Acrylic Paints
    See all 6 items in product family
    Rust-Oleum®Mathys Acrylic Paints Provide Long-Term Corrosion Protection In Even The Most Demanding Environments.
    Rust-Oleum®Mathys Acrylic Paints uses the latest in acrylics technology to ensure long-lasting durability and corrosion protection. Peganox®<25 VOC Brushable Elastomeric Acrylics can be applied by brush or roller. This water-based, maintenance coating is designed for protection, adhesion and elasticity. Pegalink®<70 VOC Universal Adhesion Primers are water based and are designed to provide superior adhesion to smooth surfaces. Primers are UV resistant and take a topcoat of acrylics or alkyds. Sizes and colors vary.

    Click for more
  • Rust-Oleum Floor & Deck Coatings

    Rust-Oleum Floor & Deck Coatings
    See all 56 items in product family
    Rust-Oleum Floor & Deck Coatings Are Fast Drying For Quick, Reliable Use.

    Rust-Oleum Floor & Deck Coatings protect floors for long lasting durability and come in a variety of styles to fit a wide array of applications.Water-Based Epoxy Floor Coatings are available with zero VOC and no solvent odor, making them used for use in occupied or confined spaces where overwhelming odor or VOCare a concern. Also available in Anti-Slip models and with varying VOCs, which are easy to clean and handle chemicals, steam, hot water and moisture.100% Solids Epoxy Floor Coatings provide heavy-duty protection for industrial floors. The easy to maintain, high gloss finish protects against heavy foot and rubber wheel traffic, occasional chemical spills, splashes, power washes, abrasion and impact. Also available in an Anti-Slip model.VOC Acrylic Dust Proofer Floor Sealers provide excellent coverage over new and previously coated surfaces. Seals out water and mild chemicals while preventing dusting. Used for interior and exterior concrete floors, walkways, decks and patios in mild industrial and commercial environments.Acrylic Urethane Floor Paints protect concrete floors from dusting, water damage, staining and mildew. Used for mild industrial and commercial environments. Accepts next day foot traffic.Acrylic Anti-Slip Floor and Deck Coatings brighten floors and provide a flexible, low to medium profile that is excellent for concrete, asphalt, wood or metal.Rust-Oleum Ultra-Wear™ Anti-Slip Additives can be used with industrial floor coatings to achieve greater durability and an anti-slip surface. Sizes, colors and VOC vary from model to model.

    Click for more
  • Rust-Oleum® NeverWet™ Liquid Repellant Coatings

    Rust-Oleum® NeverWet™ Liquid Repellant Coatings
    See all 5 items in product family
    Rust-Oleum® NeverWet™ Liquid Repellant Coatings Help Repel Water, Mud, Ice And More Off Of Surfaces.

    Rust-Oleum® NeverWet™ liquid repellant coatings are a two part treatment consisting of base coat and top coat. NeverWet™ liquid repellants prevent moisture contact providing protection from corrosion. Treatment repels dirt, water, and oils allowing area to remain clean and moisture free. Applications include winterization of assets, mixing and blending equipment, concrete, conveyors, awnings, walls and more. Types vary by model.

    Click for more
  • Paint Cleaners

    Paint Cleaners
    See all 30 items in product family
    Paint Cleaners Are Used For A Wide Range Of Paint Removal Applications.

    Paint Cleaners are made from a variety of cleaning chemicals for paint removal efficiency and long lasting use and durability. Wide selection of types and formulas available to safely clean and strip paint from brushes, roller covers, spray guns, tips and other parts. Available in a variety of types and popular brands to meet job requirements. Sizes and coverages vary per type.

    Click for more
  • Krylon Rust Preventative Enamel

    Krylon Rust Preventative Enamel
    See all 20 items in product family
    Krylon Rust Preventative Enamel

    Brush on enamel in half-pint or quart size cans. Provides direct to metal corrosion protection with or without primer. Fast drying formula delivers a smooth, durable, rust fighting finish that lasts. Use on metal, wood, glass, plaster & masonry. Dries to touch in 60-90 minutes, dries to handle in 3-4 hours.

    Click for more
  • Anti-Skid Paint Additive

    Anti-Skid Paint Additive
    See all 2 items in product family
    Anti-Skid Paint Additives Help Reduce Slippage

    Anti-Skid paint additives are a fine aggregate material that can be added to any floor paint or stain to provide a skid-resistant surface. Can be used in interior or exterior surfaces where slipping is likely to occur. Available in Coarse or Fine.

    Click for more
  • TiqueWash Concrete Antiquing Colorants

    TiqueWash Concrete Antiquing Colorants
    See all 16 items in product family
    TiqueWash Concrete Antiquing Colorants

    Restore and revitalize your stamped concrete with TiqueWash, a superior antiquing concrete stain colorant used to easily create a natural-looking, multi-toned finish on textured concrete surfaces. The high-quality water soluble formula includes ultra-fine polymers for improved surface penetration and strong adhesion when sealed with NewLook compatible sealers. The TiqueWash powder is mixed with water to create a secondary highlight, a translucent color wash that runs off high spots and settles in the low spots of textured concrete. Use TiqueWash to restore the color of faded concrete or create an antique color finish for stamped concrete. Optimal pigment loading for improved adhesion and bonding. Fast-drying concrete stain imposes minimal business interruption. Easily brushed on with a push broom. Limited product warranty. Colors vary by model.

    Click for more
  • Tuff Coat Non-Skid Coating For Wet Areas

    Tuff Coat Non-Skid Coating For Wet Areas
    See all 80 items in product family
    Avoid Slipping On Wet Surfaces Such As Pools, Decks, Restrooms & More

    Tuff Coat is a high-performance, non-skid polyurethane safety coating that works to effectively coat, weatherproof, and prevent slipage on a number of surfaces. Apply to your pool, deck, splash pad, pool steps, restrooms, changing areas, walkways and more. 1 gallon covers approximately 40-45 square feet. Non-toxic and environmentally friendly, Tuff Coat consists of recycled rubber crumb aggregate-non abrasive materials. Its UV resistant pigments and stabilizers enhance protection, and protects against chemicals such as acids, solvents, fuels, chlorine, and salts. Color finsih and size vary by model.

    Click for more
  • Diamond Brite Bright & Rich Latex Paints

    Diamond Brite Bright & Rich Latex Paints
    See all 14 items in product family
    Diamond Brite Bright & Rich Latex Paints Are Used For Doors, Trim, Cabinets, Kitchens And Bathrooms For Professional Application.

    Diamond Brite Bright & Rich Latex Paints are made from a "D" base formula for long lasting durability. Semi-gloss paint provides subtle shine. Latex paint available in 32 oz Pail and Gallon Pail. Available in a variety of colors to match your every need.

    Click for more
  • Diamond Brite Interior Paints

    Diamond Brite Interior Paints
    See all 31 items in product family
    Diamond Brite Interior Paints Are Great For Use On Walls, Ceilings, Wood Work, Brick, Aluminum, Vinyl, Hallways And More For Professional Results.

    Diamond Brite Interior Paints are flat or semi gloss enamel paint with durable flat matte or semi gloss finish. Latex based paints come in a variety of colors. Sold in package quantities of 1 pail per case.

    Soap and water to clean. Do not dispose of this product down a drain. 300-350 Sq. Ft coverage/gallon.
    Click for more
  • Diamond Brite Latex Paints & Primers

    Diamond Brite Latex Paints & Primers
    See all 27 items in product family
    Diamond Brite Latex Paints & Primers Are Great When Used For Trim, Cabinets And Some Furniture.

    Diamond Brite Latex Paints & Primers are available in Latex, Latex Enamel or Primer.Surface preparation is necessary for best results. Soap and water clean up. Do not dispose of this product down a drain. Available in a varierty of colors and sizes.

    Click for more
  • Diamond Brite Oil Paints & Stains

    Diamond Brite Oil Paints & Stains
    See all 63 items in product family
    Diamond Brite Oil Paints & Stains Are Great For Industrial Applications, Machinery Or Commercial Uses.

    Diamond Brite Oil Paints & Stains provide a professional quality, high hide, mildew resistant alkyd finish with excellent stain removal properties. Durable gloss enamel protects interior and exterior surfaces against repeated abrasion, rust and a variety of household chemicals. Proper preparation is essential for professional results. 6-8 Hr dry time; 24 hr. recoat time. 300 Sq. Ft coverage per gallon. Oil, Oil Enamel and Primer available in a variety of colors. Sold in 1 or 5 Gallon Pails or 8 oz or 32 oz Pails in package quantities of 1 or 6 Pail(s) per case. Use mineral spirits for clean-up and protect paints from freezing.

    Click for more
  • Safecoat Clear Finishes

    Safecoat Clear Finishes
    See all 14 items in product family
    Safecoat Clear Finishes Are High Quality Water-Based Gloss Finish For Commercial And Residential Painting Applications.

    Safecoat Clear Finishes provides exceptional long lasting durability and abrasion resistance. Coupled with high solids, Safecoat provides very low odor and low VOC. Finishes, colors, and package quantities vary by model.

    Click for more
  • Safecoat Paints & Primers

    Safecoat Paints & Primers
    See all 60 items in product family
    Safecoat Paints & Primers Are Premium Quality Paints Specifically For Areas Where Occupant Health Is A Concern.

    Safecoat Paints & Primers are fast curing paints designed for schools, hospitals, homes, offices - anywhere occupants want to reduce exposure to toxic chemicals. Free of formaldehyde, ammonia, crystalline silica, or ethylene glycol, Safecoat paints and primers are odor-free during application and once cured. Provides a soft sheen for areas not generally exposed to high traffic. Tintable to thousands of colors with zero VOC colorants. Styles, types and package quantities vary by model.

    Click for more
  • Safecoat Stains

    Safecoat Stains
    See all 20 items in product family
    Safecoat Stains Are High Quality Stains Used For Interior And Exterior Wood Surfaces.

    Safecoat Stains are premium quality, fast-curing flat finish, semi-transparent stains that provide long lasting durability for wood surfaces. Stains penetrate porous surfaces with high adhesion for superior protection and color. Excellent pigmentation stability provides durable stain. No aniline dyestuffs, gilsonite or asphalt, no aromatic solvents and no formaldehyde. Finishes and stains are available in a variety of options to compliment any project.

    Click for more
  • Safecoat Naturals

    Safecoat Naturals
    See all 25 items in product family
    Safecoat Naturals Are Diluent Reducers To Promote Penetration And Leveling.

    Safecoat Naturals are formulated specifically for all AFM Naturals plant-based oil products. Safcoat Naturals reduce the solids of primary coating to provide durability. It can also be used to clean oil coated tools. Available styles, types and colors vary by model. Several sizes and package quantities available.

    Click for more
  • Safecoat Sealers

    Safecoat Sealers
    See all 22 items in product family
    Safecoat Sealers Provide Mar Resistance To Low And High Porosity Surfaces.

    Safecoat Sealers are a multi-use, clear gloss sealer formulated for sealing in surfaces such as roofs. A continuous membrane forms when sealer is applied, sealing in any pollution or toxic chemical compounds outgassing from the surface to which it is applied. Available Sealers and Sealants color finishes are Tan, Black, White and Clear. Variety of sizes and package quantities available.

    Click for more
  • Rainguard International Color-Lok Acrylic Stains

    Rainguard International Color-Lok Acrylic Stains
    See all 36 items in product family
    Commercial Solid Stains Provide A Premium Color Enhanced Coating

    Color-Lok Acrylic Stains are a modified acrylic penetrating stain fortified with silicone for use on exterior and interior vertical concrete, masonry and wood surfaces. Commercial Semi-Transparent Stains are being used around the world as a performance and cost savings alternative to traditional exterior paints when the project calls for a premium, color enhanced, protective coating that looks good for a long time while saving labor and materials during application and extending time before the next re-paint cycle. Tint it to any color. Longer lasting – deep penetrating, with outstanding adhesion. Resists chipping, cracking or peeling. Coverage range from 125-300 Sq. Ft. Type and color finish vary by model.

    Click for more
  • Rainguard International Advanced Tinted Waterproofers

    Rainguard International Advanced Tinted Waterproofers
    See all 8 items in product family
    Provide Year-Round Waterproofing Protection With A Hint Of Color.

    Advanced Tinted Waterproofer is good for use on wood and masonry with penetrating silane/siloxane formulation to provide year-round protection with a tint of color. Satisfaction guarantee for 10 years. Mold and mildew resistant coating. Dries in 1 to 2 hours. Coverage rate varies by surface. Cleans up easily with soap and water. Available in: Cedar Bark, Golden Honey, Natural Brown, and Rustic Redwood.

    Click for more
  • Rainguard International Graffiti Barriers & Coatings

    Rainguard International Graffiti Barriers & Coatings
    See all 25 items in product family
    Rainguard International Graffiti Barriers & Coatings Are Used To Prevent Grafitti Damage.

    Rainguard International Graffiti Barriers & Coatings can be applied to virtually every surface. Used for commercial and residential applications on new masonry, stucco or concrete surfaces. Coverage depends on the substrate being applied on porous or non-porous surfaces. Clear, flat sheen, non-yellowing formula does not change the look of the building. Available types include Barrier, Control, Non Sacrificial, Remover and Sacrificial in Low Gloos or Low Sheen finish. Coverages range from 100 sq.ft - 300 sq. ft. Rain Guard water repellent(s) protection is required as an initial coat (sold separately).

    Click for more
  • Rainguard International Waterproofers, Repellents, & Sealers

    Rainguard International Waterproofers, Repellents, & Sealers
    See all 51 items in product family
    Rainguard International Waterproofers, Repellents, & Sealers Is Widely Used On Residential Or Commercial Buildings And Homes To Enhance And Protect Paint.

    Waterproofers, Repellents, & Sealers can be used on wood, tile and concrete. Professional quality protection is water-repellent and wear-resistant. Can be used for a wide range of home projects, including porches, patios, decks, walkways, stone pavers, fences and retaining walls. Beautiful waterproof protection for all concrete, masonry and wood. Covers up to 100 sq. ft. per gallon. Dries clear with a gloss finish. Available in Concentrate, RTU or RTU/Concentrate Kits. Coverage and sizes vary per model.

    Click for more
  • Sure Seal & Sure Lock Sealers

    Sure Seal & Sure Lock Sealers
    See all 20 items in product family
    Sure Seal And Sure Lock Sealers Are Formulated For Use On Interior Or Exterior Masonry Surfaces To Enhance The Color And Protect From Stains.

    Sure Seal And Sure Lock Sealers feature a water-based or solvent-based acrylic formula that forms a durable clear seal for long lasting protection and low maintenance. It leaves a gloss wet look to concrete surfaces while providing chemical resistance to de-icing salt, gasoline, oil, and weathering. Provides excellent concrete adhesion and UV protection to interior or exterior surfaces such as stamped concrete, overlays, acid stain, and decorative finishes. Available sizes are 1 Gallon Can and 5 Gallon Pail. Color finishes vary by model. Area coverages range between 100 and 300 sq.ft./gal.

    Click for more
  • Sure Seal Acid Stains & Enviro Stains

    Sure Seal Acid Stains & Enviro Stains
    See all 10 items in product family
    Gently Color And Stain Exterior Surfaces

    Sure Seal Acid Stains are a line of double strength inorganic, acid based stains that react with the concrete as they penetrate deep into the surface to produce vibrant colors and hues with the permanence of natures minerals. Enviro Stains are a deep penetrating Water Based Stain. UV Stable-Sealed product will not fade in direct sunlight. Ideal for interior or exterior use. Covers 125-250 Sq. Ft. per gallon. Gallon jugs come 4/Case. Color finishes vary by model.

    Click for more
  • Sure Wax & Sure Seal Top Coats

    Sure Wax & Sure Seal Top Coats
    See all 6 items in product family
    Sure Wax And Sure Seal Top Coats Provide Specially Formulated Paint That Protect Floors And Surfaces For Lasting Quality And Low Maintenance.

    Sure Wax And Sure Seal Top Coats feature a water-based or solvent-based acrylic formula that forms a durable clear coat to seal and protect surfaces. Polish protects existing sealers and finishes by resisting scuffs and mars while enhancing the gloss of the finish below. Sand Locker is designed to lock up sand in horizontal pavers while enhancing the color by penetrating deep into the paver pores for superior strength and protection from damaging effects. Sealer is a sprayable, low-odor curing compound with 20% solids that forms an oil-based film on the surface of fresh concrete to retain the necessary moisture in the substrate for proper curing. Available sizes are 1 Gallon Jug and 5 Gallon Pail. Package quantities vary per model.

    Click for more
  • Static Solutions Dissipative Floor Paint

    Static Solutions Dissipative Floor Paint
    See all 2 items in product family
    Urethane Enhanced Conductive Paints Help Dissipate Electricity From The Floor

    Dissipative floor paint is a one part latex coating ideally formulated for the electronic manufacturing environment. With consistent readings in the 105 - 108 ohms regardless of relative humidity, this paint provides an effective fast and safe path to ground. Battleship Gray paint is available in Gallon Bottle or 5 Gallon Pail.

    Click for more
  • RECLAIM Beyond Paint

    RECLAIM Beyond Paint
    See all 46 items in product family
    RECLAIM Beyond Paint Provide Superior Coverage For Commercial, Industrial Or Residential Painting and Restoring Applications.

    RECLAIM Beyond Paint is thicker than most paints to covers flaws on aged furniture and cabinets and provide excellent paint coverage. Thickness of paint leaves no brush or roller marks. Paint bonds to almost every surface including laminate, marble, granite, synthetics, glass, metal, tile, masonry, linoleum, wood and previously painted surfaces. Paints are durable when cured, and become washable with soap and water for easy maintenance and cleaning. no sanding, stripping or priming required. Available finishes include Antique, Satin Sheen and Textured. Available in Gallon, Jar, Kit, Pint and Quart sizes.

    For seasoned professionals or beginners.
    Click for more
  • Stone Technologies Eco Paint & Sealer Stripper

    Stone Technologies Eco Paint & Sealer Stripper
    See all 5 items in product family
    Stone Technologies Eco Paint And Sealer Stripper Removes Durable Industrial Coatings Without Harming The Environment.

    acrylic, epoxy, urethane, varnish, latex paint and more from concrete, masonry brick, wood or steel and other substrates. Stripper does not contain chloride, caustics, carcinogens or toxic chemicals that can deplete the ozone and harm the environment like competitive products. Ready-to-use product must be mixed to a creamy consistency and applied with roller, brush or airless sprayer at 50-90 degrees F for effective use. Available in 1 Quart, 1 Gallon, 5 Gallon, 30 Gallon and 55 Gallon sizes to meet janitorial and maintenance requirements.

    Click for more
  • Stone Technologies Grout Sealer

    Stone Technologies Grout Sealer
    See all 5 items in product family
    Stone Technologies Grout Sealer Provides An Invisible Protective Barrier Against Stains, Discoloration And Mold/Mildew Growth.

    Stone Technologies Grout Sealer is a water based fluoropolymer emulsion to provide lasting protection against dirt and grime. Grout sealer provides an invisible protective barrier against water and oil based stains, household acids and alkalis and the formation of mold and mildew. Non-flammable liquid coating is safe to use in enclosed spaces. Available in 1 Quart, 1 Gallon, 5 Gallon, 30 Gallon and 55 Gallon sizes to meet janitorial and maintenance requirements.

    Click for more
  • Premium Décor Waterborne and Siliconized Enamels

    Premium Décor Waterborne and Siliconized Enamels
    See all 33 items in product family
    Premium Décor Waterborne And Siliconized Enamel Provides Fast Drying, One Coat Coverage On Indoor Or Outdoor Surfaces.

    Premium Décor Waterborne and Siliconized Enamel dries to a hard finish for long lasting coverage and durability. Siliconized Hi-Heat Enamel is specifically formulated to withstand temperatures up to 1000 degrees F. Widely used on stoves, barbecue grills, fireplace equipment, boilers, furnaces and other products with high temperatures. Waterborne Acrylic Enamel is recommended for use on indoor or outdoor furniture, primed wood, primed metal, wood trim or crafts. 1/2 Pint, Quart and Gallon cans available for use in janitorial and maintenance applications. Colors vary per model.

    Click for more
  • X-O Rust Waterbase Anti-Rust Primers and Enamels

    X-O Rust Waterbase Anti-Rust Primers and Enamels
    See all 45 items in product family
    X-O Rust Water Base Anti-Rust Primers And Enamels Provide Maximum Rust Prevention And Color Retention.

    X-O Rust Water Base Anti-Rust Primers And Enamels adhere to metal surfaces for superior corrosion protection. Fast-drying paint increases productivity by reducing down time spent waiting for wet surfaces to dry. Low odor permits safe use indoors. Anti-Rust Enamel resists abrasion, weathering and fading and quick clean up with soap and water. Available anti-rust primers are Galvanized and Aluminum Primer or Gray, Red Metal or White Metal Primers. All primers are compatible with latex and oil based topcoats. 1/2 Pint, Quart and Gallon cans available.

    Click for more
  • X-O Rust Oil Base Primers and Enamels

    X-O Rust Oil Base Primers and Enamels
    See all 65 items in product family
    X-O Rust Oil Base Primers And Enamels Dry To A Hard Durable Finish For Practical Use On Interior Or Exterior Metal Surfaces.

    X-O Rust Oil Base Anti-Rust Primers And Enamels adhere to metal surfaces for superior corrosion protection. Good leveling properties allow brush strokes to fill themselves creating a smooth, even finish. Direct to Metal Enamel Paint resists abrasion, weathering and fading. Paint is available in Gloss or Satin finish to meet maintenance requirements. Available anti-rust primers are Gray or Red Metal Primer. All primers are compatible with oil based topcoats. 1/2 Pint, Quart, Gallon and 5-Gallon cans available.

    Click for more
  • X-O Rust Direct to Metal Enamals

    X-O Rust Direct to Metal Enamals
    See all 15 items in product family
    X-O Rust Direct To Metal Enamel Paint Provides An Exact Color Match For Caterpillar, Ford, John Deere and International Harvester Brand Equipment.

    X-O Rust Direct To Metal Enamel Paint is engineered for high adhesion to a variety of metal surfaces for long lasting durability and corrosion resistance. Enamel paint retains its color over time for optimum performance on interior or exterior surfaces. Gloss finish in Caution Yellow (Caterpillar), Grass Green (John Deere), Regal Red (International Harvester), Royal Blue (Ford) and Sunshine Yellow (John Deere) colors. Available sizes are 1/2 Pint, Quart and Gallon cans.

    .
    Click for more
  • Painter's Select Porch & Floor Coatings

    Painter's Select Porch & Floor Coatings
    See all 46 items in product family
    Painter's Select Porch And Floor Coatings Keep Concrete And Wood Floors Looking Newer Longer.

    Painter's Select Porch And Floor Coatings are specially formulated for long lasting durability in high traffic areas including porches, basements, laundry rooms, patios and more. Polyurethane Oil type resists abrasion, scuffing, chipping and cracking for low maintenance and long life. Will not dull or fade for low maintenance. Urethane Fortified Gloss, Semi-Gloss or Satin are high hiding, low VOC liquid coatings that are stain resistant and easy to clean. Gallon or Quart sizes available. Colors vary per model.

    Click for more
  • Painter's Select Basics Utility Enamel

    Painter's Select Basics Utility Enamel
    See all 7 items in product family
    Painter's Select Basics Utility Enamel Provides A Wear-Resistant Coating To Interior And Exterior Wood, Concrete Or Primed Metal Surfaces.

    Painter's Select Basics Utility Enamel provides a clean high-gloss finish for long lasting durability and attractive appearance. Abrasion resistant liquid coating works well on porches, basement floors, patios, utility rooms and other high-traffic floors. One Gallon can. Colors are Battleship Gray, Black, Brown, Green, Light Gray, Tile Red and White.

    Click for more
  • Painter's Select Specialty Paints

    Painter's Select Specialty Paints
    See all 35 items in product family
    Painter's Select Specialty Paints Are Widely Used For A Variety Of Maintenance And Painting Jobs.

    Painter's Select Specialty Paints are specially formulated to provide long lasting durability and performance for specific applications. Types are Latex Barn and Fence Paint, Latex Block Filler, Latex Field Marking Paint, Latex Zone Marking Paint, Oil Flat Barn and Fence Paint and Oil Gloss Barn and Fence Paint. Liquid coatings will not harm surfaces or livestock. Gallon and 5-Gallon sizes. Colors vary per model.

    Click for more
  • Woodsman Exterior Wood Stains, Preps and Sealers

    Woodsman Exterior Wood Stains, Preps and Sealers
    See all 20 items in product family
    Woodsman Exterior Wood Stains, Preps And Sealers Are Widely Used Liquid Coatings For Decks, Fences And Siding.

    Woodsman Exterior Wood Stains, Preps and Sealers are specially formulated for superior coverage and performance. Penetrating liquid coatings repel water and resist scuffs and fading for long lasting durability on high traffic surfaces. Ultra violet reflectors prevent graying and sun damage to keep wood surfaces looking fresh and clean. Types are 100% Acrylic Deck, Siding And Fence Stain, Water Repellent, Wood Sealer and Protector, Oil Deck, Siding and Fence Stain, Solid Color Oil Siding and Fence Stain, Wood Brightener, Wood Cleaner and Wood Stripper. Available finishes are Solid, Semi-Transparent, Natural and Transparent. Colors vary per model. Gallon and 5-Gallon sizes.

    Click for more
  • TRU-SEAL Water-Base Multi-Surface Sealer

    TRU-SEAL Water-Base Multi-Surface Sealer
    See all 2 items in product family
    Tru-Seal Water-Base Multi-Surface Sealer Protects Against Water Damage On Wood, Brick And Concrete Surfaces.

    Water-Base Multi-Surface Sealer provides durable, long lasting water repelling performance on concrete and masonry surfaces. Clear liquid coating penetrates the surface providing a mildew resistant film that prevents water damage. For exterior use only. Gallon and 5-Gallon sizes available.

    Click for more
  • GPM Exterior Masonry Primer and Sealer

    GPM Exterior Masonry Primer and Sealer
    See all 2 items in product family
    GPM Exterior Masonry Primer/Sealer Promotes Paint And Stain Adhesion On Concrete, Masonry, Stucco, Cinder Block And Other Porous Stone.

    GPM Exterior Masonry Primer/Sealer is 100% acrylic and specially formulated for long lasting performance and durability. Liquid coating resists high alkalinity commonly found in concrete substrate and provides a excellent water, alkali and efflorescence resistance. Masonry/primer sealer is lightly pigmented to help assure no areas are missed during application. Can be used under solvent based or latex paint. 1-Gallon and 5-Gallon sizes available.

    Click for more
  • Maintenance One Flat Finish Paint and Primer

    Maintenance One Flat Finish Paint and Primer
    See all 1 items in product family
    Maintenance One Paint & Primer, One Step Paint, Flat Finish, Contractor White, 5-Gallon - 440610

    Maintenance One One-Step Paint and Primer is a flat finish wall paint. Base coat and top coat in one. Quick dry to the touch in 30 minutes. For use on drywall, plaster, knockdowns, and previously painted surfaces.

    Click for more
  • Enrich Varnish & Floor Finish

    Enrich Varnish & Floor Finish
    See all 8 items in product family
    Enrich Interior Varnish And Floor Finish Provides A Durable Surface That Is Resistant To Moisture And Wear.

    Enrich Interior Varnish and Floor Finish includes polyurethane to provide long lasting durability to new or previously stained wood floors and furniture. Liquid coating resists abrasion, chipping and cracking for an excellent finish for furniture or items that receive a lot of use. High Gloss or Satin finish will not dull over time for long lasting performance. Oil Based or Water Based polyurethane varnish available in Gallon or Quart cans.

    Click for more
  • Start Right Ceiling Paint and Primers

    Start Right Ceiling Paint and Primers
    See all 13 items in product family
    Start Right Ceiling Paint And Primers Are Effective Liquid Coatings For Interior Walls And Drywall.

    Start Right Ceiling Paint and Primers are quick drying formulas that provide long lasting performance in residential or commercial settings. Liquid coatings can be cleaned with soap and water for low maintenance. Variety of paint and primers available to meet janitorial and maintenance needs. Types are Ceiling Paint, Interior Drywall Primer, Interior Latex Vapor Barrier Primer and Interior/Exterior Stain Blocking Primer/Sealer. Sizes are Quart, Gallon, 2-Gallon and 5-Gallon.

    Click for more
  • Painter's Select Everyday Interior and Exterior Paints

    Painter's Select Everyday Interior and Exterior Paints
    See all 10 items in product family
    Painter's Select Everyday Interior And Exterior Paints Are High Quality Liquid Coatings Designed For Excellent Performance On A Variety Of Surfaces.

    Painter's Select Everyday Interior and Exterior Paints are fade-resistant acrylic latex formulas to provide long lasting durability and performance. Low odor and low VOC paints can be widely used on a variety of indoor or outdoor previously painted or properly prepared and primed surfaces. Paint can be easily cleaned with soap and water for low maintenance. Exterior Paint, Interior Latex Paint and Interior Latex Wall Paint available in Mb>Flat, Satin, or Semi Gloss finishes to meet specific maintenance application. 1-Gallon and 5-Gallon containers. Color is White.

    Click for more
  • National Pool Paints & Primers

    National Pool Paints & Primers
    See all 67 items in product family
    National Pool Paints And Primers Provide Waterproof Finishes For Applications Including Concrete, Plaster, Fiberglass And More.

    National Pool paints and primers are made of high quality materials for long lasting durability and dependability. Paint provides maximum protection and resistance to UV rays, chemicals, abrasion, fading and more. Dries quickly providing application convenience and efficiency. Styles include Application Surface Prep Kit, Aqua Kote Acrylic Waterbased Pool Paint, Deck Kote Acrylic Waterbased Deck Paint, Pool Grip Primer Sealer Kit, Pool Guard EHB Pool Paint, Pool Guard Epoxy Pool Paint, Pool Shield Chlorinated Rubber and Pool Shield Chlorinated Rubber Xtra. Square foot coverage includes 250, 300, 750 and 1500. Package quantity is 1/Case. Color finishes are Adobe Buff, Aqua, Aztec Gold, Birch Gray, Black, Canyon Brown, Gray, Medium Blue and more. Available size types are 1, 2 and 5 Gallons.

    Click for more
  • Zinsser Primers & Coatings

    Zinsser Primers & Coatings
    See all 20 items in product family
    Zinsser Primers & Coatings Provide Optimum Performance For Indoor And Outdoor Primer Applications.

    Zinsser Primers & Coatings are premium, whole-house primer-sealer to provide outstanding performance. Low odor, great flow and leveling and a flexible, acrylic formula ensure smooth coverage and long lasting durability. Water-base primer-sealer is mold and mildew resistant and a rust inhibitive so it can be used for metal painting as well. Primers can be used for interior or exterior applications. Adheres to all surfaces without sanding. Seals stains, graffiti and tannin bleed. Fast 1 hour dry time. Variety of primers and sealers available. Available sizes include 5 Gallon Pail, 1 Gallon Can and 13 oz. Spray Can. Package quantities vary.

    Click for more
  • EnviroCare EnviroSHIELD™ Paint Coatings And Blockers

    EnviroCare EnviroSHIELD™ Paint Coatings And Blockers
    See all 4 items in product family
    EnviroCare EnviroSHIELD™ Paint Coatings And Blockers Protect From Mold, Mildew And Odor

    EnviroSHIELD™ ES90 & ES100 represent the next generation of coating technologies developed for mold remediation and flood damage. It is formulated with an EPA registered blend of advanced biocides that deliver antimicrobial protection from mold, mildew and odor. It is a water-based, white acrylic copolymer, multi-purpose coating for use on surfaces such as wood, wood composites, gypsum, wallboard, ceiling tile, concrete, brick and painted surfaces. They provide a tough, flexible white coating that has long term adhesion eliminating any future blistering, peeling, cracking or chipping off the surface.

    EnviroSHIELD™ Smoke, Odor & Stain Blockers permanently block stains and seals-in tough, deeply embedded smoke odors from fire damage surfaces. It also encapsulates and blocks the distinctive odors caused by animals, nicotine and musty mildew. Water-based primer, sealer or finish coat developed with new advanced LEED compliant technology. It is formulated to perform like a solvent or oil-based sealer without the harsh fumes. Available in 3.5 Gallon buckets in White or Clear color finishes.

    Click for more
  • Rust-Oleum Alkyd Enamels

    Rust-Oleum Alkyd Enamels
    See all 136 items in product family
    Rust-Oleum Alkyd Enamels And Primers Are Designed To Protect Metals Against Rust And Corrosion.

    Rust-Oleum Enamels And Primers are made with short-oil alkyds for long lasting durability. Features a quick drying formula that allows the application of multiple coats in one day for superior performance. Low VOC offers enhanced safety and protection from fumes. Resistant to cracking, chipping, chalking and fading for added reliability. Available in a variety of colors and finishes. Package quantities are 1, 2 or 5 gallons.

    Click for more

Additional Items

Sort By: 
1 2

35 Results 24 72per pg

Sort By: 
1 2

35 Results 24 72per pg