Browse Paint & Accessories

(3,458 items)

Narrow Your Results

Country of Origin

Style

  • Less...
  • More...

Type

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Spray Guns

    Spray Guns
    See all 9 items in product family
    Spray Guns Are Used For Applications Including Automotive, Residential, Maintenance And More.

    Spray guns are made of high quality materials for long lasting durability and dependability. Pressure control allows ergonomic unit handling. Power flush cleaning features garden hose connection for maintenance efficiency. Paint supply hose allows access to 1 or 5 gal containers for application versatility. Compact design provides convenient transportation and storage. Includes fully adjustable pattern control. Compressor required. Available types include Electric Airless Sprayer, Spray Gun, Spray Gun w/ Cup, Spray Station, Steam Generator, Steam Wallpaper Stripper and Wallpaper Stripper. Styles are 1900 Series, 3500 Series, 5500 Series, 6900 Series, Automotive Refinishing, Deluxe Production, Light Duty, Primer and more. Package quantity is 1. Color finishes are Black, Black/Silver, Blue/White, Gray/Black, Gray Blue, Gray Yellow, Silver and White/Grey. Dimensions vary per model.

    Click for more
  • Dee-Blast Paint Gun Cleaner

    Dee-Blast Paint Gun Cleaner
    See all 1 items in product family
    Paint Gun Cleaner-2 Gun And 2 Cup Capacity, Air Operated,5 Gallon Capacity

    Automatic paint gun cleaner. Cleans two paint guns and cups per cycle. The 5 gallon capacity reservoir holds cleaning solution, such as gun wash, paint thinner etc. The air driven magnetic drive pump moves solution through filter screen to the cleaning manifold nozzles. Guns are placed on machined brass nozzles to allow cleaning solution to be pumped through the inside of guns. Ten outer spray nozzles clean the outer surface of guns. Gun cups are placed on rear manifold nozzles to clean inside and outside surfaces. Once guns and cups are placed in machine, lid is closed to actuate safety switch on lid which starts pump operation. Saves cleaning time by not disassembling guns to clean. Maximum air pressure is 60 C.S.A.. A gauge and regulator are included. Drain valve at bottom of reservoir allows easy removal of dirty solution. Tub is made of Roto-Molded high density polyethylene. Lid and hinge are aluminum. The pump impellor is nylon material to allow many choices of paint cleaner solvents to be used in machine. Solvents sold separately.

    Click for more