Browse Paint & Accessories

(3,596 items)

Narrow Your Results

Availability

Country of Origin

Thickness Inches

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Quick Ship Paint Brushes

    Quick Ship Paint Brushes
    See all 40 items in product family
    Quick Ship Paint Brushes Are Ideal For A Variety Of Painting And Maintenance Applications.

    Paint brushes are ideal for general purpose maintenance and touch-up applications, and can be used for applying paints, stains and varnishes. Available in a range of sizes from 1/4" to 4" to meet job requirements.

    Quick Ship Paint Brushes Are Available To Ship Same Day!

    Click for more
  • Rubberset® Chip Brushes

    Rubberset® Chip Brushes
    See all 19 items in product family
    Rubberset® Chip Brushes Are Used For Use With Stains Or Varnishes.

    Rubberset® Chip Brushes are single use brushes made for comfort and dependability. Wood or Plastic brushes have durable white china bristles and are used for applying stains and varnishes. Available in 1/2, 1, 1-1/2, 2, 2-1/2, 3 and 4 inch brush widths and 1/4, 5/16, 7/16, 11/16, 1/2, 3/8 and 5/8 inch thicknesses. Sold in selected package quantities of 10, 12, 20, 24, 36 and 50.

    Click for more
  • Purdy® Flat Edge Brushes

    Purdy® Flat Edge Brushes
    See all 75 items in product family
    Purdy® Flat Edge Brushes Are Used For Interior Or Exterior Painting Projects.

    Purdy® Flat Edge Brushes feature satin-edge nylon and polyester bristles that provide maximum paint lift and smooth, no drag application. 3 Inch wide trim brush is used for close work in corners and around doors or windows. Beavertail sash handle provides excellent stiffness retention and is easy to hold for working in hot and humid climates. Round copper ferrule. 5/8 inch thickness. Available in 3-3/16 and 3-7/16 inch lengths out.

    Click for more
  • Purdy® Angle Brushes

    Purdy® Angle Brushes
    See all 71 items in product family
    Purdy® Angle Brushes Are Used For Projects Requiring Greater Precision And Control.

    Purdy® Angle Brushes are made for long lasting durability and dependability. Wide selection of bristle and handle types and styles available for particular need or application, include Thin Angle Sash, Angle Sash, and Trim. Bristles are made of Natural Hair or Nylon, Polyester and Chinex™ blends. Handle types are Rat Tail, Fluted and Beavertail. Available in 2, 2-1/2 and 3 inch brush widths and 7/16, 9/16, 1/2 and 5/8 inch thicknesses. Sold in package quantities of 6.

    Click for more
  • Rubberset® Polyester Brush Kits

    Rubberset® Polyester Brush Kits
    See all 10 items in product family
    Rubberset® Polyester Brush Kits Are Used For General Purpose Painting Projects And Applications.

    Rubberset® Polyester Brush Kits combine various size brushes with economical polyester bristles and Plastic or Painted Wood handles for dependable, light-duty general maintenance use. 2, 3 and 5 Piece sets are available with selected brush widths of 1, 1-1/2, 2, 3 and 4 inches and 3/8, 1/2, 7/16, 9/16 and 11/16 inch thicknesses.

    Click for more
  • Rubberset® Flat Edge Brushes

    Rubberset® Flat Edge Brushes
    See all 13 items in product family
    Rubberset® Flat Edge Brushes Are Used For A Wide Range Of Interior Or Exterior Painting Projects.

    Rubberset® Flat Edge Brushes are made for long lasting durability and dependability. Wide selection with 100% White China, Polyester and Nylon bristles and Economy Plastic or Wood handles available for particular need or application. Come in 1/2, 1, 1-1/2, 2, 2-1/2, 3 and 4 inch brush widths and 1/4, 5/16, 11/16 and 7/8 inch thicknesses. Sold in selected package quantities of 6, 12 and 36.

    Click for more
  • Rubberset® Foam Brushes

    Rubberset® Foam Brushes
    See all 4 items in product family
    Foam Brushes are an economical choice for touch up, craft and hobby use. Wood handle. Sold in bulk packs
    Recommended Uses: use with all paints.
    Click for more
  • Bestt Liebco® Flat Edge Brushes

    Bestt Liebco® Flat Edge Brushes
    See all 23 items in product family
    Bestt Liebco® Flat Edge Brushes Are Used For Professional Painting Applications.

    Bestt Liebco® Flat Edge Brushes are made for lasting durability and dependability. Fine dyed nylon and polyester blend bristles, stainless steel ferrule and sanded wood finish, long sash style handle. Width and Thickness vary by model.

    Click for more
  • Bestt Liebco® Angle Brushes

    Bestt Liebco® Angle Brushes
    See all 8 items in product family
    Bestt Liebco® Angle Brushes Are Used For Use With Oil Base Paints, Varnishes, Stains And Enamels.

    Bestt Liebco® Angle Brushes are made for lasting durability and dependability. Naturally tapered and flagged for excellent pickup, release and smoothing capabilities. Bristles come in Black China or Polyester and Nylon blends. Stainless steel ferrules and sanded wood finish, long sash style handles. Available in 1-1/2, 2 and 2-1/2 inch brush widths and 1/2, 7/16 and 9/16 inch thicknesses.

    Click for more
  • Bestt Liebco® Fox™ Black China Bristle Fitch Brushes

    Bestt Liebco® Fox™ Black China Bristle Fitch Brushes
    See all 6 items in product family
    Bestt Liebco® Fox™ Black China Bristle Fitch Brushes Are Used For Use With Oil Based Coatings And Paint Applications Requiring Slender Brushes.

    Bestt Liebco® Fox™ Black China Bristle Fitch Brushes are constructed with a nickel steel ferrule and pecan finished wood handle for added hand control and for long lasting durability. Slender brushes excellent for coating chairs, metal furniture, radiators, scrollwork, and touching up other narrow areas and trim. Available sizes are 1/4", 1/2", 3/4", 1", 1-1/4", 1-1/2" and 2". Thicknesses are 3/16", 1/4", 3/8", 1/2", 5/8", 3/4" and 7/8". Package quantity is 12.

    Click for more
  • Purdy® Specialty Brushes

    Purdy® Specialty Brushes
    See all 2 items in product family
    Purdy Veining Paint Brush Sable Dagger - 503170000

    This Veining brush or Sable Dagger is made with the finest quality sable line hair for easy paint and glaze applications. It is designed to create natural looking marble veins.

    Click for more
  • Bestt Liebco® Bent Radiator Brushes

    Bestt Liebco® Bent Radiator Brushes
    See all 4 items in product family
    Bestt Liebco® Bent Radiator Brushes

    Bestt Liebco® provides the brushes you need to offer for painting narrow areas, scrollwork and touching up around trim (oval sash, fitch and radiator), for large areas (flatting), for heavily textured areas (Ruff Rider®), for smoothing wallpaper, and more - all with dependable quality.

    Click for more
  • Zibra Trim Brushes

    Zibra Trim Brushes
    See all 2 items in product family
    Zibra Trim Paint Brushes

    Zibra Trim Paint Brushes vary in sizes and angles to fit into corners, align with moldings and baseboards, and detail work. Brushes pick up more paint, lays down smooth finish, and provides cut in accuracy and precision. Cleans up quickly and easily. For use with latex paint.

    Click for more
  • GAM Paint Brushes

    GAM Paint Brushes
    See all 25 items in product family
    GAM Paint Brushes Provide Maximum Coverage Per Stroke For More Efficient Painting Of Indoor And Outdoor Surfaces.

    GAM Paint Brushes are made with plastic and wood handles for long lasting durability and use. For use with all paints, enamels, varnishes and stains (except shellac or lacquer). Multiple brush sizes provide easy maintenance for touch-up and large-scale painting. Available brush types, bristle materials, and sizes vary per model.

    Click for more
  • Hi-Tech® Paint Brushes

    Hi-Tech® Paint Brushes
    See all 22 items in product family
    Hi-Tech® Brushes Are Perfect For Every Do-It-Yourselfer

    The Hi-Tech® series features a polyester mixture containing solid round tapered (SRT) filaments. Comfortable plastic handles and polyester bristles provide these brushes with maximum comfort and coverage per stroke. Types, sizes, and styles vary by model

    Click for more
  • Stanley Paint Brushes

    Stanley Paint Brushes
    See all 22 items in product family
    Stanley Paint Brushes Are Used For Professional Commercial Or Residential Painting Applications.

    Stanley Paint Brushes are made with high abrasion resistance for long lasting durability. Solvent resistant for easy clean-up and reuse. Optimum performance with all paints including low VOC and paint-and-primer-in-one. Made of polyester or PBT filament, brushes are engineered to retain stiffness in high temperature and humid environments. Hard natural sanded beech wood handles with low moisture absorption prevents handles from contracting and expanding, providing a longer brush life. Oval shaped stainless steel ferrules are thicker than standard brushes to maximize paint pickup and release. Delivers smooth, even coverage. Each brush is hand crafted. Styles, sizes and lengths vary by model.

    Click for more
  • O'Cedar Assorted Paint Brushes

    O'Cedar Assorted Paint Brushes
    See all 6 items in product family
    O'Cedar Assorted Paint Brushes For Paint, Varnish, Glues, Chip Removal, Other Solvents And More Can Be Used For Construction Applications.

    O'Cedar Assorted Paint Brushes are made with pure boar bristle or polyester to provide excellent absorption qualities and long lasting durability. Natural wood handle. Brush sizes range from 1"-2". Bristle lengths range from 1-14" to 2-1/4". Color finishes are Natural or Black. Sold in package quantities of 12 and 24.

    Click for more
Featured Items