Browse Paint & Accessories

(3,981 items)

Narrow Your Results

NAP

  • Less...
  • More...

Brand

  • Less...
  • More...

Country of Origin

Our Price

Go

Recently Viewed

Categories

  • Paint Trays

    Paint Trays
    See all 27 items in product family
    Paint Trays Are Used For Painitng And Construction Applications.

    Paint Trays and liners are made of heavy-gauge plated metal or plastic with ribbed bottom for long lasting durability. Models can hold up to 1 gallon of paint. Color finish and sizes vary by model.

    Click for more
  • Roller Tray Paint Kits

    Roller Tray Paint Kits
    See all 62 items in product family
    Paint Kits Are Used For All Residential And Commercial Painting Applications.

    Paint Kits include microfiber rollers to provide lint free results. Optimum performance with low VOC and paint and primer in one. Available in a variety of sizes, NAP, and package quantities.

    Click for more
  • Roller Frames

    Roller Frames
    See all 42 items in product family
    Roller Frames Are Lightweight And Easy To Handle For General Purpose Painting Applications.

    Roller Frames are made with durable metals for long lasting use and dependability. Frames can be used with a variety of paint covers. Multiple frame sizes provide easy maintenance for touch-up and large-scale painting. Roller covers available with some models. Available styles, sizes, and package quantities vary per model.

    Click for more
  • Master Painter Roller Covers

    Master Painter Roller Covers
    See all 249 items in product family
    Master Painter Roller Covers Provide Smooth Uniform Finish To Exterior And Interior Surfaces.

    Master Painter Roller Covers are made of knit or woven fibers to provide superior paint absorption for improved efficiency and productivity. Roller covers provide effective coverage with both latex and oil based paints. Variety of types available including Rough, Semi Rough, Extra Rough, Semi Smooth and Smooth to paint textured walls, smooth surfaces, outdoor decks and more. Nap thicknesses are 1/4 inch, 3/8 inch, 1/2 inch, 3/4 inch, 1 inch and 1-1/4 inch. Sizes are 3 inch, 4 inch, 7 inch, 9 inch and 18 inch. Some paint rollers sold in package quantities for cost savings.

    Click for more
Featured Items