Browse Paint & Accessories

(3,449 items)

Narrow Your Results

Country of Origin

NAP

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Purdy White Dove High Density Woven Covers

    Purdy White Dove High Density Woven Covers
    See all 1 items in product family
    High-density, 9” woven paint roller covers are made of Dralon®, a nylon-like material that provides a smooth, lint-free finish. Paint easily flows in and out of these woven covers to provide efficient coverage and a quality finish. The high-density fibers retain large quantities of paint for maximum productivity. Best on Interior walls and exterior decks for smooth to light texture surfaces.
    Recommended Uses: For use with All Enamels, Paints and Stains.
    Click for more
  • Rubberset® One Coat Roller Covers

    Rubberset® One Coat Roller Covers
    See all 2 items in product family
    One Coat Roller Covers are a polyester knit fabric that provide better coverage than ordinary roller covers for one coat results. Reinforced cores for repeated washings.
    Recommended Uses: For use with all paints.
    Click for more
  • Rubberset® Quick Solutions™ Premium Mini-Rollers

    Rubberset® Quick Solutions™ Premium Mini-Rollers
    See all 8 items in product family
    Premium Mini-Rollers are available in multiple sizes and styles for use on a variety of edging and trim projects. Covered end caps allow for easy painting in corners and other tight spots. Made of high density white foam.
    Recommended Uses: use with all paints.
    Click for more
  • Bestt Liebco® Tru-Pro® Series Knit Roller Covers

    Bestt Liebco® Tru-Pro® Series Knit Roller Covers
    See all 1 items in product family
    Tru-Pro® Series Knit Roller Covers are a good, all-around professional line of roller covers. Full-bodied fabric provides maximum paint pickup and release. Used resiliency virtually eliminates matting and splattering. Maize knit fabric makes these rollers used for use with all paints. Covers are combed, beveled and vacuumed for a professional finish. Heavy-duty, solvent resistant, polypropylene core.
    Recommended Uses: For use with all paints.
    Click for more
  • Bestt Liebco® Contractor Knit Covers

    Bestt Liebco® Contractor Knit Covers
    See all 4 items in product family
    Contractor Knit Covers are production covers for use will all paints. Polyester fabric provides excellent durability and less matting. Heavy-duty, solvent resistant, polypropylene core.
    Recommended Uses: For use with all paints.
    Click for more
  • Quali-Tech Roller Covers

    Quali-Tech Roller Covers
    See all 157 items in product family
    Quali-Tech Roller Covers Are Quality Painting Accessories For Home, Industrial Or Residential Painting Applications.

    Quali-Tech Roller Covers are made with knitted polyester fabric and other materials for high density and long lasting durability. Available styles include Mini Roller Cover, Mini Roller Cover Refill, Mini Roller Cover/Frame Combo and Standard Roller Cover. Roller Covers are used for wall types including extra rough, rough, semi smooth, smooth and textured. Several color finishes available. Sizes and package quantities vary per style.

    Click for more
  • Hi-Tech® Roller Covers

    Hi-Tech® Roller Covers
    See all 7 items in product family
    Polyester Roller Covers Leave A Great Finish And Offers Superb Value

    Hi-Tech® roller covers are the do-it-yourselfers preferred roller cover. Roller covers are manufactured on a sturdy polypropylene core to maximize durability. Deluxe roller cover with polypropylene core high density 100% polyester nap holds more paint and dispenses easily. Washable one-coat coverage for any surface: interior or exterior use. NAP size varies by model.

    Click for more
  • GAM Roller Covers

    GAM Roller Covers
    See all 18 items in product family
    GAM Roller Covers Securely Fit On Paint Rollers For Quickly Painting Over Large Surfaces.

    GAM Roller Covers are made with plastic and polyester for long lasting durability and use. Covers can be used with all paints. Multiple brush sizes provide easy maintenance for touch-up and large-scale painting. Roller frame available with some models. Available styles, types, and sizes vary per model.

    Click for more
  • Bestt Liebco® Paint Roller Covers

    Bestt Liebco® Paint Roller Covers
    See all 27 items in product family
    Bestt Liebco® Paint Roller Covers Are Used For Painting And Construction Applications.

    Bestt Liebco® Paint Roller Covers are made of various knit or recycled materials. Types are used for Medium, Semi Rough and Smooth surfaces. Sizes range from 3-18". Sold in package quantities varying by model. Additional mini covers available (sold separately).

    Click for more
  • Purdy® Paint Roller Covers

    Purdy® Paint Roller Covers
    See all 15 items in product family
    Purdy® Paint Roller Covers Are Used For Painitng And Construction Applications.

    Purdy® Paint Roller Covers are made of various high density woven or recycled material. Used for paints and exterior stains to provide a smooth, lint free finish. High density acrylic fiber holds large capacities of paint to improve productivity. Roller Cover sizes range from 3-18 inches. Sold in package quantities to suit all needs. Mini rollers also available (sold separately).

    Click for more
  • Master Painter Roller Covers

    Master Painter Roller Covers
    See all 42 items in product family
    Master Painter Roller Covers Provide Smooth Uniform Finish To Exterior And Interior Surfaces.

    Master Painter Roller Covers are made of knit or woven fibers to provide superior paint absorption for improved efficiency and productivity. Roller covers provide effective coverage with both latex and oil based paints. Variety of types available including Rough, Semi Rough, Extra Rough, Semi Smooth and Smooth to paint textured walls, smooth surfaces, outdoor decks and more. Nap thicknesses are 1/4 inch, 3/8 inch, 1/2 inch, 3/4 inch, 1 inch and 1-1/4 inch. Sizes are 3 inch, 4 inch, 7 inch, 9 inch and 18 inch. Some paint rollers sold in package quantities for cost savings.

    Click for more
Featured Items