Browse Parking Lot Supplies

(1,843 items)

Recently Viewed

Categories

  • Eagle® High Impact Safety Column Protector

    Eagle® High Impact Safety Column Protector
    See all 24 items in product family
    Column Protector Protects Columns And Fork Trucks From Costly Damage While Preventing Personal Injury.

    Column protectors are made with blow molded 100% high density polyethylene for long lasting durability. UV inhibitors provide excellent weather and chemical resistance. Column guards absorb impacts up to an 8,500 lb. fork truck, at 5 mph. Column safety guards are stackable for added height protection and can be used on all types of columns. Installs easily. Yellow Protectors use two included nylon belts with Touch fasteners. Orange and Lime Green Protectors include two reflective straps. Column size openings are 6, 8, 9, 10 and 12 inches. Outside diameter is 24 inches. Overall heights are 24 or 42 inches.

    Click for more
  • Ribbed Bollard Post Sleeves

    Ribbed Bollard Post Sleeves
    See all 28 items in product family
    Bollard Covers Make Old Bollard Posts Look Like New.

    Bollard post sleeves are made of high visibility, high density polyethylene with UV inhibitors to resist fading, rusting and cracking. Bollard plastic covers have a unique vertical rib design to provide extra impact protection while allowing easy slide-on installation. Post sleeves can be trimmed for an exact fit.

    Click for more
  • Smooth Bollard Post Sleeves

    Smooth Bollard Post Sleeves
    See all 32 items in product family
    Smooth Bollard Post Sleeves Easily Slide Over Existing NPT Pipes To Help Eliminate Maintenance.

    Smooth Bollard Post Sleeves are made of high density polyethylene for long lasting durability. UV inhibitors to provide effective use outdoors. Smooth Bollard Post Sleeves resist fading, rusting and cracking. Smooth surface exterior can be trimmed for an exact fit. Posts fit round posts 3" - 10". Available colors are Red or Yellow. Sleeve heights and wall thicknesses vary per model.

    Click for more
  • BollardGard™ Bollard Covers

    BollardGard™ Bollard Covers
    See all 148 items in product family
    Securely Protect Or Cover Old Bollard Posts With These Bollard Covers.

    Enhance and protect the appearance of bumper post steel bollards in all indoor or outdoor applications. Made of 1/8" thick high density polyethylene. UV stabilized for protection against fading or cracking. Includes two 1"W reflective stripes that are spaced 10" apart for high visibility. Adhesive gripper tabs allow secure and easy installation. Available in Round covers or Square. Year Limited Warranty.

    Click for more
  • Decorative Post Sleeves

    Decorative Post Sleeves
    See all 3 items in product family
    Decorative Post Sleeves Are Fashionable & Affordable!

    Bollard covers are available in 3 distinctive styles that provide easy installation options for various environments, applications and uses. Post sleeves are made with durable, high density black polyethylene that resists weather, UV rays, chemicals and dents. Bollard plastic covers include a 6’L plastic chain, 2 S-hooks and hardware. Base can be mounted to floor, placed over a 4" x 4" treated post or over a 4" diameter bollard post for maximum protection. Optional Rubber Base allows free standing placement and weighs 10 lbs.

    Click for more
  • Decorative Bollard Covers

    Decorative Bollard Covers
    See all 54 items in product family
    Decorative Bollard Covers Conceal Used, Unsightly Bollards And Posts From Impact And Corrosion Providing Parking Lot Maintenance.

    Decorative Bollard Covers are made of polyethylene thermoplastic and aluminum for long lasting durability. Sleeves fit easily over posts for installation in various environments and applications. Available styles include Arch, Cinco, Granite-Like Finish, Metro, Metro with 110V AC Light or Solar Light, Pawn, Rib, and Standard. Heights range from 39” to 72”. Color finishes include Beige, Blue, Black/White, Brown, Green, Gray, Orange, Red and more. Dimensions vary per model.

    Click for more
  • Soft Nylon Column Covers

    Soft Nylon Column Covers
    See all 16 items in product family
    Soft Column Covers Easily Strap Over Existing Columns To Provide Increased Protection And Safety.

    Column wraps are made of 10 oz. nylon fabric that is rip-proof, waterproof, fade resistant and mold proof. Core is made of 1/2" thick loose cell foam. Soft column covers include two 2"W reflective stripes for high visibility. Measures 44"H. Utilizes Self Adhesive Strapss for easy attachment. 1 Year Limited Warranty.

    Click for more
  • Soft Polyethelene Post Cover

    Soft Polyethelene Post Cover
    See all 8 items in product family
    Soft Bollard Covers Easily Strap Over Existing Posts & Bollards To Provide Increased Protection And Improved Facility Appearance.

    Made of 10 oz. polyethelene fabric that is rip-proof, waterproof, fade resistant and mold proof. Core is made of 1/2" thick loose cell foam. Soft bollard cover includes 2"W reflective stripe for high visibility. Utilizes Self Adhesive Strapss for easy attachment. Measures 8"W. Available in 40"H or 50"H. 1 Year Limited Warranty.

    Click for more
  • Bumperwrap™ Protective Bumper Wrapping

    Bumperwrap™ Protective Bumper Wrapping
    See all 1 items in product family
    Flexible Protective Wrap Is Used For Use On Concrete Light Pole Bases, Floor-To-Ceiling Columns, Concrete Walls, Railings And Many Non-Standard Bollard Applications.

    Great for car dealerships, public and municipal parking lots, valet stations, gas stations, warehouse and more. Made of extruded, flexible PVC vinyl material that is 12"W x 1/2" thick. 40'L roll can be cut to any size, length or shape. Black and yellow striped color. Easy to install using Heavy Duty Cable Ties or Poly Strapping (sold separately). Straps and ties can be easily hidden in internal channels of bumper wrap.

    Click for more
  • Soft Nylon Gate Arm Cover

    Soft Nylon Gate Arm Cover
    See all 12 items in product family
    Soft Covers Easily Strap Over Security Gate Arms To Provide Increased Protection And Safety.

    Security gate arm protectors fit on standard 1" x 4" gate arms. Made of 10 oz. nylon fabric that is rip-proof, waterproof, fade resistant and mold proof. Core is made of 1/2" thick loose cell foam. Soft gate protectors include two 2"W reflective stripes for high visibility. Utilizes Self Adhesive Strapss for easy attachment. 1 Year Limited Warranty.

    Custom graphics and lettering are available. Call for details.

    Click for more
  • Safety Bumper Guards

    Safety Bumper Guards
    See all 127 items in product family
    Safety Bumper Guards Are Designed To Protect Surfaces And Reduce Impact.

    Safety Bumper Guards are constructed with polyurethane foam for resistance in dry, hot environments and for long lasting durability. Available in a variety of styles to meet bumper and safety requirements. Bright colors offer high visibility in dark environments or night jobsites. Available with adhesive or pressure fit mounting. Extra quantities are available. Available in a variety of types and styles to meet job requirement. Dimensions vary per type. Mount types are Adhesive, Pressure Fit, Cut-Out to Squeeze into I-Beams, and Stainless Steel Bracket & Anchors. Colors are Black, White, Yellow/Black, Fluorescent, Glow Yellow/Black, Neon Green/Black, and Glow Yellow/Red . Quantity is 1. Limited Warranty varies per model.

    Click for more
  • Vehicle Pedestrian Modular Cable & Hose Guard/Ramp

    Vehicle Pedestrian Modular Cable & Hose Guard/Ramp
    See all 11 items in product family
    Cable Guard Ramps Help Protect Valuable Electrical Cables, Cords And Hose Lines From Damage While Ensuring Safe Passage For Vehicles And Pedestrian Traffic.

    These cable covers are made with non-conductive polyurethane that withstands heavy traffic use. Interlocking 3' modular sections and end caps protect multiple cables or hoses. Cable protectors feature a hinged lid top for easy placement and removal of cable and hose lines. Recessed handle allows easy transport. End caps provide gradual taper to ground. Lightweight ADA Compliant Ramp & Side Rails is available for 4 and 5 channel cable covers. These ADA compliant components provide a safe crossing point for wheelchairs, carts and vehicles with small wheels.

    Click for more
  • Cable & Hose Bridges

    Cable & Hose Bridges
    See all 79 items in product family
    Cable Stay Bridges Protect Hoses And Cables From Pedestrian And Rolling Traffic.

    The top surface of each hose bridge features serrations for extra traction. Style A cable bridges are made with extruded aluminum. Style B cable guards are made from fabricated aluminum. Style C cable guard ramps have a molded urethane design. Style D hose bridges are made with molded rubber and have a channel design. Style E cable covers have a molded rubber design.

    Click for more
  • Molded Rubber Corner & Wall Protectors

    Molded Rubber Corner & Wall Protectors
    See all 8 items in product family
    Molded Rubber Wall & Wall Corner Protectors Help Prevent Marring And Damage To Walls and Wall Corners In Warehouses, Garages, Parking Areas And More.

    Molded Rubber Corner Protectors offer versatile safety for overhead door frames, tracks, or any 90 degree corner. Made from black molded rubber with reflective safety yellow stripes for high visibility. Corner protectors are available in rounded or angled styles.

    Molded Rubber Wall Protectors are designed to absorb, deflect and minimize wear from abrasion and impact to walls. Medium Duty Wall Protectors are used for parking garages, schools, and hospitals with its embedded reflective chevrons for high visibility. Heavy Duty Wall Protectors are used for warehouse, factories and distribution centers.

    Click for more
  • Molded Rubber Hose & Cable Ramp

    Molded Rubber Hose & Cable Ramp
    See all 3 items in product family
    Protect Hoses And Cables From Roll-Over Damage Using This Cable Protector Ramp.

    Used for use in offices and pedestrian applications. Made using black molded rubber with a slip resistant traction surface. Withstands capacities up to 2,200 lbs. Interlocking ends allow multiple ramps to connect on end for longer lengths. Cable ramp offers a usable channel width of 1-716"W x 1/2"H. Measures 39"L x 5"W x 3/4"H overall. Available in Black, Yellow and Beige.

    Click for more
  • Overhead Door Track Protector

    Overhead Door Track Protector
    See all 6 items in product family
    Door Track Guards Protect Delicate Overhead Door Tracks From Forklift, Cargo Or Vehicle Damage.

    Door protectors are made with heavy duty steel and have a 3" x 3" notch-out to accommodate track. Door guards have a welded 6" x 6" base plate with mounting holes that require only 3 bolts (sold separately) for easy installation. Safety yellow powder coat finish.

    Click for more
  • Heavy Duty Door Track Protectors

    Heavy Duty Door Track Protectors
    See all 45 items in product family
    Door Track Protectors Improve Plant Safety And Efficiency By Reducing Insurance Claims And Building Repairs Due To Accidental Collisions.

    Chamfered edge reduces risk of hand injury when lowering door. Wrap-around track design allows free door operation. Made using heavyweight 1/4" thick steel column with a 1/2" thick welded base plate. Track guard projects 7" from wall. 10" x 10" base plate allows floor anchoring with three pre-drilled 5/8" diameter holes or can be mounted to walls (hardware not included). Powder coat finish. Choose between Left or Right protectors; also available in paired sets.

    Click for more
  • Steel Post Protectors

    Steel Post Protectors
    See all 45 items in product family
    Improve Plant Safety And Efficiency With These Post Protectors.

    Post protectors help reduce building repairs due to accidental collisions. Post guards are made using heavy gauge steel with a durable powder coat finish. These rack guards fit around rack posts up to 4"W. Includes four pre-drilled 9/16" mount holes that allow floor anchoring for installation (hardware not included). Base plates measure 7-1/2"L x 6"W. Choose between 1/4" Thick, 3/8" Thick or 1/2" Thick Steel Posts.

    Click for more
  • Gantry & Jib Guards

    Gantry & Jib Guards
    See all 1 items in product family
    These Safety Guards Prevent Costly Damage To Steel Columns, Pipe And Tubing From Carts And Fork Trucks.

    Safety guards are made of 1/2" thick solid steel for maximum strength. Used for protecting fixed jibs and gantry cranes. Mounting plate measures 16”W x 13-1/2”D and includes 6 pre-drilled mounting holes. Yellow powder coat finish.

    Click for more
  • Hexagonal Steel Column Guard

    Hexagonal Steel Column Guard
    See all 2 items in product family
    Hexagonal Steel Column Guards Protect Columns And Posts From Heavy Impacts In All Directions.

    Hexagonal Steel Column Guards have heavy duty 1/4" thick steel plates that withstand heavy collisions from forklifts and other machinery. Built to last while providing easy installation. High visibility yellow powder coat finish. Available in 48" and 60" height. Includes installation hardware. Concrete Lag Bolts are sold separately.

    Click for more
  • Heavy Duty Column Protectors

    Heavy Duty Column Protectors
    See all 3 items in product family
    Heavy Duty Column Protectors Are Designed For Protecting In-Plant Columns And Other Vertical Support Members.

    Heavy Duty Column Protectors are made of heavy duty welded steel with a yellow powder coat finish for long lasting durability. Two-piece design includes hardware to connect both pieces together. Base plate includes 4 pre-drilled mounting holes. Concrete installation hardware (Anchor Bolts) sold separately. Easy assembly. Color finish is Yellow. Sizes are 20" L x 20" W x 24" H, 20" L x 20" W x 36" H and 20" L x 20" W x 48" H. Also available is a Heavy Duty Column Protector - Hardware Kit - To Install Needs (8) Concrete Anchor Bolts.

    Click for more