| |
Reflective & Non-Reflective Traffic Cones |
 |
|
|
|
|
|
Traffic Cones Offer Quick Set-Up And Removal For A Variety Of Traffic Control And Pedestrian Safety Applications.
Traffic Cones are maintenance-free, non-fading PVC that resists peeling, cracking and moisture. Weatherproof orange and tip-resistant, weighted base provides stability and long lasting durability. Click for more |
|
|
|
|
Traffic Cone Holders |
 |
|
|
|
|
|
Traffic Cone Holders Are Ideal For Vehicles With Limited Storage Space.
Traffic cone holders store up to ten 18"H or five 28"H traffic safety cones. Cone holders measure 22"H overall. Vertical Mount Holders are ideal for placement on front and rear bumpers of trucks. Horizontal Mount Holders are designed for bumpers, flatbeds or compartment tops. Click for more |
|
 |
Tensacone® Traffic Cones and Belt Barriers |
 |
|
|
|
|
|
Tensacone® Barrier Systems Provide Quick And Effective Methods Of Controlling Pedestrian Or Vehicular Traffic.
Tensacone® Barrier Systems are solidly made for long lasting durability and dependability. Cone Toppers are designed to easily fit over most standard traffic cones. Include 7-1/2 feet of high visibility chevron webbing which connect the cones together. Click for more |
|
|
|
|
Universal Cone Adapter |
 |
|
|
|
|
|
Get Double Duty Out Of Your Traffic Cone with These Universal Cone Adapters.
Slide this plastic adapter over the top of traffic cones to load warning signs, lights, flags and barricade tapes. Adapter is available in white, yellow and orange.
Click for more |
|
 |
Collapsible Safety Cones |
 |
|
|
|
|
|
Collapsible Safety Cones Are Compact And Store Easily In A Car Trunk, Utility Truck Or Tool Box.
Safety cones easily direct traffic away from an accident or breakdown. Ideal for first responders, personal automotive safety and road maintenance crews. Collapsible safety cones include blinking LED beacon for high visibility, even at night (batteries not included). Click for more |
|
|
|
|
Quick Deploy Spring Cone™ Traffic Cones |
 |
|
|
|
|
|
Spring Loaded Traffic Cones Fold Down For Compact Storage And Bounce Back When Needed.
Folds compact for easy storage in any trunk or truck. Flexible spring allows cone to automatically self deploy when not held down in folded position. Quickly delineates traffic at any scene using white reflective strips. Cone is made of bright orange flexible mesh with a heavy duty rubber base. Click for more |
|
 |
28"H & 42"H Delineator Posts With A Grab Handle |
 |
|
|
|
|
|
Delineator Posts Are Great For Use On Roads To Help Separate Traffic Lanes.
These delineator posts feature a grab handle top that also holds optional Barrier Tape (not included). 4" diameter polyethylene delineator posts are available with or without two 2" reflective bands that provide high visibility at night. Choice of 28” or 42” high posts. Click for more |
|
|
|
|
Nestable Delineator Post Optional Lights |
 |
|
|
|
|
|
| Delineator post features a unique angled handle that accepts Optional Flashing Lights (sold separately). Handle also has molded-in holes for mounting signs and lights (not included). Bottom of handle accepts barrier tape (sold separately). Delineator post includes 4 alternating reflective strips for high visibility at night. Click for more |
|
 |
42" High Reflective Delineator Post |
 |
|
|
|
|
|
Traffic Delineator Posts Are Ideal For Directing Vehicular Or Pedestrian Traffic.
Delineator posts are designed to be anchored for both temporary and permanent use, and can be weighted with sand to stand on their own. Traffic delineator posts are made from high density polyethylene. Click for more |
|
|
|
|
Poly Bollard Posts |
 |
|
|
|
|
|
Plastic Bollard Posts Provide A Low Cost, Maintenance Free Solution For Securing Caution Zones Or Security Sites.
Ideal for factory plants, buildings, warehouses, schools and other facilities. Safety bollards are made of yellow high density polyethylene. 14" x 14" x 3/8" thick poly base allows floor anchoring for stability. Measures 42”H. Click for more |
|
 |
Surface Mount Flexible Stakes |
 |
|
|
|
|
|
Surface Mount Flexible Stakes Are Great For Use In High Traffic Areas & Locations With Potential For Impact.
Rugged hinge allows for stakes to bend and flex at base to absorb impact. Flexible stakes withstand numerous impacts of up to 80 MPH and up to 75 hits at 55 MPH. Made from extruded polycarbonate. Hollow stake is 3-1/8”W with 3-1/4” convex bulge on both sides. Click for more |
|
|
|
|
Reflective Portable Panel Delineator/Barrier |
 |
|
|
|
|
|
Lightweight, Portable Panel Barrier Helps Ward Pedestrians And Personnel Away From Restricted Areas.
Made using a plastic post with a round 13-1/4" diameter rubber base. Post features reflectors for increased visibility. Base is weighted for stability in windy conditions. Base includes mounting holes for semi-permanent anchoring (hardware not included). Measures 22-1/2"H overall. Click for more |
|
 |
Plastic Safety Drums |
 |
|
|
|
|
|
Plastic Traffic Control Drums Bounce Back After Repeated Impacts.
These drum barricades are made from tough, resilient high density plastic. Barricade drums meets NCHRP requirement 350. Traffic safety drums include four 4"W reflective sheeting bands available in economical engineered grade or high intensity grade strips. Click for more |
|
|
|
|
Barricade Safety Drums |
 |
|
|
|
|
|
Heavy Duty Traffic Barricade Drums Direct And Stop Unwanted Traffic For Security, Construction And Emergencies.
Drum barricades feature a 10” diameter fill port that accepts water or sand filling to provide added weight for superior stopping power. These poly barricades weigh a minimum of 50 lbs. when empty, and as much as 2,000 lbs. when filled with water (3000 lbs. Click for more |
|
 |