Browse Pest Control

(349 items)

Narrow Your Results

Country of Origin

Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Liquid, Aerosol & Glue Bed Bug Control

    Liquid, Aerosol & Glue Bed Bug Control
    See all 5 items in product family
    Bed Bug Controls Are Used For Killing Bedbugs And Their Eggs.

    Bed Bug Controls are made with a water-based, odorless, non-staining formula in a variety of dispenser types and sizes for long lasting durability. Spray carpets, luggage and furniture. Use to treat behind wall hangings, on bedboards and furniture. Size types vary by model.

    Click for more
  • Bed Bug Proof Pillow & Mattress Covers

    Bed Bug Proof Pillow & Mattress Covers
    See all 26 items in product family
    Bed Bug Proof Pillow And Mattress Covers Are Used Protection From Bed Bugs, Dust Mites And Allergens.

    Bed Bug Proof Pillow And Mattress Covers are made of water resistant plush fabric materials for efficiency, high level comfort and long lasting durability. Prevents bed bugs, dust mites and allergens from entering pillows, box springs and/or mattresses while also protecting from leaks and spills. Durable and tear resistant. Standard Allergen Proof Pillow and mattress covers fit standard size pillows offering secure locking zippers. Machine washable. 6-Gauge Vinyl Allergen Proof waterproof, zippered mattress covers enclose entire bed with electronically welded seams and zippers to prevent tears and rips. Cleans with damp cloth - no laundering or removal required. Styles are Bed Bug Mattress Cover, Bed Bug Mattress/Box Spring Cover and Bed Bug Pillow Cover. Sizes are California King, Crib Bed, Full Bed, King Bed, Queen Bed, Standard Pillow, Twin Bed, XL-Twin Bed and XL-Twin Cal King Bed. Package quantities are 6, 8, 10, 12, 15 and 25. Dimensions vary per size and type.

    Click for more
  • Bed Bug ALERT Monitor

    Bed Bug ALERT Monitor
    See all 2 items in product family
    Bed Bug ALERT Monitor Helps Create A Long-Term, Low-Cost Bed Bug Monitoring Program.

    Use Bed Bug ALERT to help detect problems before an infestation occurs. The effective, proprietary attractant gel lures and traps bed bugs. Small, transparent monitor slips discreetly under mattresses, and features a clear viewing window, making inspection simple. Attracts both adult bedbugs and 2nd instar nymphs. Lasts up to 6 months.

    Click for more
  • Vapamore Steam Cleaners

    Vapamore Steam Cleaners
    See all 5 items in product family
    Vapamore Steam Cleaners Provide Deep Cleaning For Residential and Commercial Applications.

    Vapamore Steam Cleaners are designed to provide maintenance care for heavy duty residential and light duty commercial applications. The MR-50 is a portable wet/dry vacuum and steam cleaner combined into one. This unit is designed to remove set in stains and spots from carpeting and upholstery. It includes a dust collection filter, upholstery brush, squeegee, steam outlet cleaning tool, and more. The MR-75 hand held portable steam cleaning system cleans everything from kitchen sinks to BBQ grills. It features a steam hose, tool adapter, jet nozzle, squeegee, measuring cup, and more. The MR-100 multi-use system removes dirt, stains, mold, mildew, pests, and other allergens. This unit features a rubber grip carrying handle, an accessory storage compartment, a retractable power cord, solid rubberized wheels, and other accessories to make cleaning both quick and easy. The MR-750 cleaning system is a lightweight unit making it easy to move, handle, and store. The 750 is made of commercial grade powder coat steel for strength and durability and features a 3 hour operating time on a single tank. The MR-1000 system is constructed of commercial grade steel with a powder coat finish for long lasting reliability. This unit has oversized upright handles, swivel casters, and large rear wheels to make operation and handling simple in any environment.
    • Steel construction
    • Yellow color finish
    • Power cord lengths are 10', 15', 18', and 25'
    • Wattages are 1000, 1300, 1500, 1600, and 1700
    • Amps are 10, 11, 13, and 14
    Click for more
Featured Items