Browse Pest Control

(362 items)

Narrow Your Results

Country of Origin

Type

Brand

Recently Viewed

Categories

  • Liquid, Aerosol & Glue Bed Bug Control

    Liquid, Aerosol & Glue Bed Bug Control
    See all 9 items in product family
    Bed Bug Controls Are Used For Killing Bedbugs And Their Eggs.

    Bed Bug Controls are made with a water-based, odorless, non-staining formula in a variety of dispenser types and sizes for long lasting durability. Spray carpets, luggage and furniture. Use to treat behind wall hangings, on bedboards and furniture. Size types vary by model.

    Click for more
  • Bed Bug Proof Pillow & Mattress Covers

    Bed Bug Proof Pillow & Mattress Covers
    See all 26 items in product family
    Bed Bug Proof Pillow And Mattress Covers Are Used Protection From Bed Bugs, Dust Mites And Allergens.

    Bed Bug Proof Pillow And Mattress Covers are made of water resistant plush fabric materials for efficiency, high level comfort and long lasting durability. Prevents bed bugs, dust mites and allergens from entering pillows, box springs and/or mattresses while also protecting from leaks and spills. Durable and tear resistant. Standard Allergen Proof Pillow and mattress covers fit standard size pillows offering secure locking zippers. Machine washable. 6-Gauge Vinyl Allergen Proof waterproof, zippered mattress covers enclose entire bed with electronically welded seams and zippers to prevent tears and rips. Cleans with damp cloth - no laundering or removal required. Styles are Bed Bug Mattress Cover, Bed Bug Mattress/Box Spring Cover and Bed Bug Pillow Cover. Sizes are California King, Crib Bed, Full Bed, King Bed, Queen Bed, Standard Pillow, Twin Bed, XL-Twin Bed and XL-Twin Cal King Bed. Package quantities are 6, 8, 10, 12, 15 and 25. Dimensions vary per size and type.

    Click for more
  • Bed Bug ALERT Monitor

    Bed Bug ALERT Monitor
    See all 2 items in product family
    Bed Bug ALERT Monitor Helps Create A Long-Term, Low-Cost Bed Bug Monitoring Program.

    Use Bed Bug ALERT to help detect problems before an infestation occurs. The effective, proprietary attractant gel lures and traps bed bugs. Small, transparent monitor slips discreetly under mattresses, and features a clear viewing window, making inspection simple. Attracts both adult bedbugs and 2nd instar nymphs. Lasts up to 6 months.

    Click for more
  • Vapamore Steam Cleaners

    Vapamore Steam Cleaners
    See all 4 items in product family
    Vapamore Multi-Use Steam Cleaning Systems Remove Dirt, Grease, Grime, Stains And Soap Scum. Kills Germs, Viruses, Dust Mites, Mold And Mildew.

    MR-100 Primo produces adjustable steam with an output temperature between 210 to 220° which makes this an extremely effective bedbug treatment. Features carrying handle, storage compartment, retractable power cord and solid rubberized wheels. Solenoid operated steam control, 1.6 liter stainless steel boiler, 1500w water heater and 60 minutes of operation per tank. Steamer includes multiple accessories. Limited Lifetime Warranty

    MR-50 Steam Vacuum is a portable wet/dry vacuum and steam cleaner combined into one. Used for removing wet or set in pet stains and odor. The steam function can be used to remove set in stains and spots from carpeting and upholstery. Provides two operating modes; instant high temperature dry vapor steam for general cleaning, or the wet steam mode for set stains and spills. Includes multiple accessories. Limited Lifetime Warranty.

    MR-1000 Forza features continuous flow (40 gal/min), computer controlled operation, extra large stainless steel boiler with 1700 Watt heater, 90 PSI steam output pressure, Techflex® braided steam hose and 1.1 Gallon tank capacity/0.8 Gallon boiler capacity. Heating time is 9 mins, Boiler Temp: 160° C/320° F. Includes 50 accessories and attachments. Oversized upright handles, swivel casters and large rear wheels make moving quick and easy. ETL certified. Limited Lifetime Warranty.

    MR-75 Amico Portable Steam Cleaner is designed to clean and sanitize your entire home using the power of steam. Weighing only 3.5 lbs, the cleaning possibilities are endless, from kitchen sinks to the BBQ grill. Eliminates the need for toxic and expensive cleaning chemicals. Steam pressure is 43.5 PSI with a boiler temperature of 210° F and a heating time of 4 minutes. Includes an array of accessories and attachments that can be stored in the carrying case. 10 ft. long power cord. ETL Certified. Limited Lifetime Warranty.
    Click for more
Featured Items