Browse Pest Control

(446 items)

Narrow Your Results

Country of Origin

Type

  • Less...
  • More...

Coverage

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • Bird-X Bird Repellers

    Bird-X Bird Repellers
    See all 18 items in product family
    Eliminate Bird Infestations And Costly Related Cleanup And Repair Costs With Bird Repellers.

    Bird-X Bird Repellers offer superior protection against pest birds. These pest control products feature adjustable settings and feature to tailor to specific needs. BirdXPeller PRO, Quad Blaster, and Ultrason X units deter pigeons, crows, seagulls, sparrows, and other pest birds from warehouses, farms, parking garages, convention centers, residential complexes and more using a variety of ultrasonic waves, frequencies and patterns. The Prowler Owl® uses realistic owl features to scare and intimidate birds away. Terror-Eyes features a 3-D design visibility from every angle. For indoor infestations, the Bird Blazer utilizes green laser beam patterns to confuse and alarm pest birds, bats, and rodents. Bird repellers offer area coverage between 3,600 sq. ft and 6 acres. Bird Proof Liquid can be used indoors or outdoors to deter nuisance birds from alighting or roosting for up to one year by making surfaces sticky and uncomfortable to birds. Bird Stop creates a smell and taste that birds avoid for use on outdoor surfaces such as grass, turf, and crops. Balcony Guard uses low profile ultrasonic sounds to keep birds away making it used for residential and small area use for up to 900 square feet.

    Click for more
  • Bird-X Bird Spikes

    Bird-X Bird Spikes
    See all 8 items in product family
    Bird Spikes Are Effective In Keeping Pest Birds Away From Roofs, Gutters, Windowsills, Chimneys And More.

    Bird-X Bird Spikes can be installed to almost any surface for permanent bird control. Low profile bird spikes are easily installed with adhesive (sold separately). Stainless Steel Bird Spikes are 302 grade stainless steel with polycarbonate base. Plastic Bird Spikes are UV stabilized, transparent polycarbonate.

    Click for more
  • Bird-X Bird Netting

    Bird-X Bird Netting
    See all 3 items in product family
    Bird-X Bird Nettings Offers A Practical And Hassle-Free Solution To Any Bird Problem.

    Bird-X Bird Nettings are made of lightweight polyethylene for long lasting durability. Prevents bird infestations and related cleanup and repair costs. Used for use in warehouses, docks, farms, barns, parking garages, convention centers, orchards, vineyards and more. Easily cuts into smaller pieces to accommodate any sized area. Effective against pigeons, crows, seagulls, bats and larger rodents. Available sizes are 25' x 50', 50' x 50', and 50' x 100'. Coverages are 1,250 sq ft, 2,500 sq ft and 5,000 sq ft.

    Click for more
Featured Items