Browse Dampers, Diffusers, Grilles, Louvers, Registers

(1,647 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go
  • Return Air Filter Grille

    Return Air Filter Grille
    See all 6 items in product family
    Return air filter grilles feature wide borders for easy installation. Filter grille has a hinged face for easy opening. Hinged return air grille provides a large face area. Features 1/2" face bar spacing. Filter return grille is made with stamped steel. These air return filter grilles use standard filters (not included).

    Click for more
  • Return Air Grille

    Return Air Grille
    See all 7 items in product family
    Sidewall return air grilles include two grille bars to an inch. These return air grilles feature 27° down deflection with a turnback frame and countersunk screws. Air grilles are made from stamped steel with a white finish. Turnback frame features notched corners that are turned 90° for a rigid and improved fit against the wall.

    Click for more
  • Floor Registers

    Floor Registers
    See all 6 items in product family
    Floor registers feature wide borders for oversized floor openings. These air registers have strong rolled edge face bars set at graduated angles for wide diffusion. Floor registers also include parallel valves that deflect air to wall or into room. HVAC registers are made from all steel with a brown finish (also available in white, upon request).
    Click for more
  • Ceiling & Sidewall Registers

    Ceiling & Sidewall Registers
    See all 16 items in product family
    Side Wall and Ceiling Registers are available with two or three-way deflection. Metal lever handle for adjustable air deflection. These air registers have a multi-louver damper. Series 356 & 357 Diffusers are made from all steel with a white finish. Features 1/3” grille bars with 3 grille bars to an inch. Air is directed left and right at a fixed 22 degree angle. Full range multiple valves adjust 45 degrees vertically for open and closed positions. 382 & 383 Diffusers are made from stamped steel with a white finish. These HVAC registers have a turnback frame and 1/2" grille bars. Grille bars are spaced 2 grille bars to an inch. Turnback frame features notched corners that are turned 90° for a rigid and improved fit against the wall.

    Click for more
  • Speedi-Grille Vent Covers

    Speedi-Grille Vent Covers
    See all 29 items in product family
    Speedi-Grille Vent Covers Are Used For HVAC Air Returns.

    Speedi-Grille Vent Covers are designed for surface mounting. Grilles have fan-shaped louvers and are made of steel with durable, paintable White Powder Coat Finish. Collars are sold separately on some models. Made in USA.

    Click for more
  • Speedi-Grille Hands Free Vent Register Cover

    Speedi-Grille Hands Free Vent Register Cover
    See all 30 items in product family
    Speedi-Grille Hands Free Vent Register Covers Are Very Easy To Install in HVAC Systems.

    Speedi-Grille Hands Free Vent Register Covers are made in the USA from long lasting steel. White Paintable Powder Coat Finish. Choose from Ceiling or Wall Registers with or without Hands Free Installation option. Used for residential and light commercial applications. Made in USA.

    Click for more
  • American Louver Eggcrate Returns

    American Louver Eggcrate Returns
    See all 5 items in product family
    American Louver Eggcrate Returns Are Used For HVAC Venting In Ceilings Or Sidewalls.

    American Louver Eggcrate Returns are made of 1 inch thick aluminum for long lasting durability and dependability. Eggcrate design allows for maximum airflow with 92% free area. Unit allows retrofitting in place of any similar size return grille. Sight-Guard™ Grille offers eggcrate pattern angled at 45° to prevent see through from three directions. Available in several sizes to meet HVAC duct requirements. Lengths are 11-3/4 in and 23-3/4 in.. Widths are 11-3/4 in. and 23-3/4 in.. Color finish is White. Duct sizes vary per model. Package quantities are 1, 2 and 4. 1 Year Limited Warranty.

    Click for more
  • Architectural Grille AG10 Series Air Vent Grilles

    Architectural Grille AG10 Series Air Vent Grilles
    See all 246 items in product family
    Architectural Grille AG10 Series Air Vent Grilles Are Designed For Custom Heating And Ventilation For HVAC Applications.

    Architectural Grille AG10 Series Air Vent Grilles are made with extruded solid recycled aluminum bars with weld-lock construction for maximum durability. 'Drop-in' bar grilles are easy to install in residential and commercial locations. AG10 Series provides optimal air flow with fixed blades. High quality finish. Opening lengths range from 8"-48". Opening widths range from 2-1/4" -12". Available colors are Antique Bronze, Black Gloss, Black Matte, Brushed Satin, White Gloss and White Matte. Some models include door. No tools required.

    Click for more
  • Architectural Grille AG20 Series Air Vent Grilles

    Architectural Grille AG20 Series Air Vent Grilles
    See all 180 items in product family
    Architectural Grille AG20 Series Air Vent Grilles Are Designed For Custom Heating And Ventilation For HVAC Applications.

    Architectural Grille AG20 Series Air Vent Grilles are made with extruded solid recycled aluminum bars with weld-lock construction for maximum durability. 'Drop-in' bar grilles are easy to install in residential and commercial locations. AG20 Series provides optimal air flow with fixed blades. High quality finish. Opening lengths range from 24"-48". Opening widths are 4" or 6". Available colors are Antique Bronze, Black Gloss, Black Matte, Brushed Satin, White Gloss and White Matte. Some models include Left Door or Right Door. No tools required.

    Click for more
  • Supply and Exhaust Grilles With Collars

    Supply and Exhaust Grilles With Collars
    See all 8 items in product family
    Supply And Exhaust Grilles With Collars Fit Into Mounting Frames And Can Be Used For Applications Including Residential, Commercial And Industrial And More.

    Supply and exhaust grilles are made from galvanized steel for long lasting durability. Grilles are equipped with a shielding device for producing a 180° directional distribution pattern. Units include adjustable gap grilles for user convenience and versatility. Color finish is White. Dimensions very per model.

    Click for more
  • Speedi-Grille Return Air Filter Grilles

    Speedi-Grille Return Air Filter Grilles
    See all 4 items in product family

    Now there is innovation in a Heating & Air register grilles. Are you tired of juggling tools and screws, especially on a ladder to install register grille covers? It’s difficult to try to install a HVAC register grille cover when you need three hands to do it but only have two. Speedi-Grille is designed to install hands free. You no longer have to hold the grilles in place while trying to start your trim mounting screws. Just slide your Speedi-Grille register grille cover in and the patent pending clip-design holds the Speedi-Grille in place leaving your hands free to install the trim mounting screws. Finish the Job in seconds, not minutes. The clips hold the Speedi-Grille in place and align the mounting holes perfectly to fit with the innovative Speedi-Boot mud ring frame. This precise fit improves air flow and your comfort level. Speedi-Grille (Filter) is made in the USA out of a durable all steel construction with fan shaped louvers that can hold up to a 2 " depth filter (not included). It has a white paintable powder coat finish. Speedi-Grille also comes in other sizes and styles which includes floor, ceiling/sidewall and return air versions which are available on this web site. Speedi-Grille stays in place and reduces frustration and headaches. You will be amazed at how easy installing Speedi-Grille is and how much time/labor you will save. Grille trim screws must be installed for secure installation. (Speedi-Grille can be installed in a non-Speedi-Boot installation).

    Features
    • Speedi-Grille is made in the USA
    • Speedi-Grille provides hands free installation of your HVAC register cover with the patent pending Speedi-Clip design
    • The clip-in design allows you to install trim mounting screws in seconds, not minutes, without the use of a screw driver or screw gun
    • Speedi-Grille creates a precise fit every time with speedi-boot to improve air flow and your comfort level
    • Speedi-Grille (filter) is made of durable all steel construction with fan shaped louvers for longer life and can hold up to a 2 " maximum depth filter (not included)
    • They come with paintable durable powder coat white finish that provides years of maintenance free life
    • Quick and ease of installation reduces labor that saves time and money
    Click for more
  • Décor Grates Abstract Register

    Décor Grates Abstract Register
    See all 25 items in product family
    Décor Grates Provide Years Of Trouble Free Operation.

    Decor Grates are made of Aluminum or Brass for long lasting durability. Dimensions vary. Available finishes are Solid Brass, Nickel, Bronze or Satin.

    Click for more
  • Décor Grates Aluminum Registers

    Décor Grates Aluminum Registers
    See all 8 items in product family
    Décor Grates Aluminum Registers Provide Years Of Trouble Free Operation In Any Home Or Business.

    Aluminum Registers are made of solid aluminum and go through the highest quality assurance process for long lasting durability. Rust proof damper box with easy airflow control provides long lasting quality and satisfaction. Classic design with satin finish built to enhance any room's décor. Available in widths 3 1/2"-5 1/2" and heights 9 1/2"-15 1/2"

    Click for more
  • Décor Grates Art Décor Registers

    Décor Grates Art Décor Registers
    See all 29 items in product family
    Décor Grates Art Décor Registers Provide Years Of Trouble Free Operation In Any Home Or Business.

    Art Décor Registers are built of solid aluminum, brass or plated steel and go through the highest quality assurance process for long lasting durability. Art Décor Registers are easy to install for efficiency and quick maintenance. Registers come in a number of classic designs with a variety of finishes built to enhance any room¿s décor. Available in a wide range of heights and widths.

    Click for more
  • Décor Grates Brass Registers

    Décor Grates Brass Registers
    See all 18 items in product family
    Décor Grates Brass Registers Provide Years Of Trouble Free Operation In Any Home Or Business.

    Brass Registers are made of solid brass and go through the highest quality assurance process for long lasting durability. Designed in the tradition of Roman architectural ornaments with a one year limited manufacture¿s warranty, Brass Registers built to enhance any room¿s décor and provide years of quality performance. Available in a wide range of heights and widths with Bright Brass Finish, Nickel Finish or Antique Finish

    Click for more
  • Décor Grates Cast Iron Registers

    Décor Grates Cast Iron Registers
    See all 3 items in product family
    Décor Grates Cast Iron Registers Provide Years Of Trouble Free Operation In Any Home Or Business.

    Cast Iron Registers are built solid and go through the highest quality assurance process for long lasting durability. Registers are designed to enhance any room¿s décor with a one year limited manufacture¿s warranty for years of trouble and stress free operation. Available in heights 11 1/2"-15 1/2"

    Click for more
  • Décor Grates Register Filters

    Décor Grates Register Filters
    See all 6 items in product family
    Décor Grates Register Filters Are Used For All Forced Air Heating And Cooling Systems.

    Register Filters are made of naturally electrostatic 100% polyester for long lasting durability and crisp clean air. High Loft design traps four times more particles than the leading brand filters on the market today, optimizing removal of dust, molds, pollens and bacteria from the air and ductwork. Available in Filter Pack and Vent Filter Retainer Pack

    Click for more
  • Décor Grates Flushmount Registers

    Décor Grates Flushmount Registers
    See all 30 items in product family
    Décor Grates Flushmount Registers Provide Years Of Trouble Free Operation In Any Home Or Business.

    Flushmount Registers are built with the finest cherry, maple or oak wood for beauty and long lasting durability. Easy to install with a one year limited manufacturer's warranty, Flushmount Registers hassle free, guaranteed quality for the life of the product. With a wide range of classic designs and smooth finishes, registers will enhance any room's décor. Available in a variety of dimensions of Cherry, Oak and Maple

    Click for more
  • Décor Grates Gothic Registers

    Décor Grates Gothic Registers
    See all 10 items in product family
    Décor Grates Gothic Registers Provide Years Of Trouble Free Operation In Any Home Or Business.

    Gothic Registers are built of solid aluminum or brass and go through the highest quality assurance process for long lasting beauty and durability. Gothic design adds enchanting mystique to any room's décor. One year limited manufacturer's warranty provides additional peace of mind. Available in Aluminum and Brass in a wide range of dimensions.

    Click for more
  • Décor Grates Lattice Registers

    Décor Grates Lattice Registers
    See all 17 items in product family
    Décor Grates Lattice Registers Provide Elegance and Years Of Trouble Free Operation In Any Home Or Business.

    Lattice Registers are built with the finest cherry, maple or oak wood for beauty and long lasting durability. Easy to install with a one year limited manufacturer¿s warranty, Lattice Registers provide years of hassle free, guaranteed quality. With a wide range of classic designs and smooth finishes, registers will enhance any room's décor. Available in a variety of dimensions of Cherry, Oak and Maple

    Click for more
  • Décor Grates Louvered Registers

    Décor Grates Louvered Registers
    See all 89 items in product family
    Décor Grates Louvered Registers Provide Years Of Trouble Free Operation In Any Home Or Business.

    Louvered Registers are built with the finest materials and go through the highest quality assurance process for elegance and long lasting durability. Rust proof damper boxes assure easy airflow for the life of the product. Registers come in a wide range of classic designs to enhance any room's décor. Available in Brass, Cherry Wood Front Grille, Maple wood Front Grille, Oak Wood Front Grille, Painted Steel, Plated Solid Brass and Wood in a variety of stains and dimensions.

    Click for more
  • Speedi-Grille Adjustable Registers

    Speedi-Grille Adjustable Registers
    See all 5 items in product family
    Speedi-Grille Adjustable Registers Offers Easy, Hands-Free Installation To Keep HVAC Projects On Time.

    Speedi-Grille Adjustable Registers are made with either aluminum or galvanized metal construction for long lasting durability. Unique design eliminates the need to hold register in place while applying mounting screws, speeding installation and ensuring a proper seal and efficient air flow. Styles include Four Way Adjustable, Single Deflection, and Multi-Directional types in a variety of sizes. Mounting holes align with Speedi-Boot products' mud ring. Made in USA.

    Click for more
  • Speedi-Grille Floor Vent Cover

    Speedi-Grille Floor Vent Cover
    See all 10 items in product family
    Speedi-Grille Floor Vent Cover .

    Speedi-Grille Floor Vent Cover are manufactured from durable steel in the USA. Choose Brown or White powder coat finish. Features ½" fan-shaped louvers. Speedi-Grille's easy hands free installation allows cover to stay in place with clips, leaving your hands free for tools. Deflection Register also available. Includes a volume damper.

    Click for more
  • Décor Grates Oriental Registers

    Décor Grates Oriental Registers
    See all 24 items in product family
    Décor Grates Oriental Registers Provide Elegance and Years Of Trouble Free Operation In Any Home Or Business.

    Oriental Registers are built of solid brass or aluminum for long lasting durability. Rust proof damper boxes assure easy airflow for the life of the product. Oriental design adds simple beauty to any room's décor. Available in a variety of finishes and dimensions.

    Click for more
  • Décor Grates Painted Registers

    Décor Grates Painted Registers
    See all 16 items in product family
    Décor Grates Painted Registers Provide Years Of Trouble Free Operation In Any Home Or Business.

    Painted Registers are built of high grade painted steel for strength and long lasting durability. Each register goes through a quality assurance process to ensure satisfaction for the life of the product. Easy to install and maintain, Painted Registers provide a stress free, elegant addition to any room. Available in Almond Finish, White Finish and Black Finish in a variety of dimensions.

    Click for more
  • Décor Grates Plastic Registers

    Décor Grates Plastic Registers
    See all 20 items in product family
    Décor Grates Plastic Registers Provide Years Of Trouble Free Operation In Any Home Or Business.

    Plastic Registers go through a rigorous quality assurance process to ensure long lasting durability and satisfaction. Classic designs provide an elegant yet economical enhancement to any room's décor. Registers come in a wide range of dimensions for increased versatility. Available in Taupe Finish, White Finish and Nickel Finish

    Click for more
  • Décor Grates Scroll Registers

    Décor Grates Scroll Registers
    See all 23 items in product family
    Décor Grates Scroll Registers Provide Elegance and Years Of Trouble Free Operation In Any Home Or Business.

    Scroll Registers are built with the finest materials and go through the highest quality assurance process for long lasting durability. Rust proof damper boxes assure easy airflow for the life of the product. Designed in the tradition of Roman architectural ornaments, Scroll Registers are built to enhance any room's décor. Registers come in a wide range of dimensions for increased versatility. Available in Brass, Painted Steel Front Grille and Wood

    Click for more
  • Décor Grates Steel Registers

    Décor Grates Steel Registers
    See all 24 items in product family
    Décor Grates Steel Registers Provide Years Of Trouble Free Operation In Any Home Or Business.

    Steel Registers are built with high grade, 2mm thick steel for strength and long lasting durability. Each register goes through a quality assurance process to ensure satisfaction for the life of the product. Easy to install and maintain, Steel Registers provide a stress free, elegant addition to any room. Registers come in a wide variety of dimensions for increased versatility. Available in Satin Finish, Antique Finish, Bright Brass Finish, Nickel Finish and Bronze Finish

    Click for more
  • Décor Grates Steel Vents

    Décor Grates Steel Vents
    See all 5 items in product family
    Décor Grates Steel Vents Provide Years Of Trouble Free Operation In Any Home Or Business.

    Steel Vents are built with high grade painted steel for strength and long lasting durability. Rust proof damper boxes assure easy airflow for the life of the product. Lacquer or durable epoxy finishes provide additional resistance to wear and tear. Available in widths 3 3/4"-5 1/2", heights 11 1/2"-13 1/2" and Almond or White Finishes

    Click for more
  • Décor Grates Air Grilles

    Décor Grates Air Grilles
    See all 12 items in product family
    Décor Grates Air Grills Provide Elegance And Years Of Trouble Free Operation In Any Home Or Business.

    Air Grills are built with the finest materials and go through the highest quality assurance process for long lasting durability. Air Grills come in a wide range of patterns, finishes and dimensions designed to enhance the décor of any room. One year limited manufacturer's warranty provides additional peace of mind. Available in Brass, Painted Steel Grille, Plated and Wood

    Click for more
  • Décor Grates Wall Vents

    Décor Grates Wall Vents
    See all 10 items in product family
    Décor Grates Wall Grates Provide Years Of Trouble Free Operation In Any Home Or Business.

    Wall Grates go through a rigorous quality assurance process to ensure satisfaction and long lasting durability. Part of Décor Grates Basic Collection, wall grates are designed to provide quality at a reasonable price. Grates come in a wide range of dimensions for increased versatility. Available in Plastic and Wood

    Click for more
  • Décor Grates Victorian Scroll Registers

    Décor Grates Victorian Scroll Registers
    See all 7 items in product family
    Décor Grates Victorian Scroll Registers Provide Elegance And Years Of Trouble Free Operation In Any Home Or Business.

    Victorian Scroll Registers are made of solid brass and go through the highest quality assurance process for long lasting durability. Elegant Victorian design will enhance any room¿s décor and provide years of maintenance free quality. Available in widths 3 3/4"-5 1/2" and heights 9 1/2"-15 1/2"

    Click for more
  • Décor Grates Wall Registers

    Décor Grates Wall Registers
    See all 10 items in product family
    Décor Grates Wall Registers Provide Elegance And Years Of Trouble Free Operation In Any Home Or Business.

    Wall Registers are built with the finest materials and go through the highest quality assurance process for long lasting durability. Easy to install, Wall Registers are designed to fit over any wall or ceiling opening for increased versatility. Registers come in a wide variety of finishes and dimensions to enhance any room¿s décor. Available in Brass, Painted and Plated

    Click for more
  • Décor Grates Wood Registers

    Décor Grates Wood Registers
    See all 3 items in product family
    Décor Grates Wood Registers Provide Elegance And Years Of Trouble Free Operation In Any Home Or Business.

    Wood Registers are built with the finest hickory for beauty, strength and long lasting durability. Easy to install, Wood Registers are designed to enhance the décor of any room. Available in widths 3 3/4"-5 1/2" and heights 11 1/2"-13 1/2"

    Click for more
  • Pre-Vent Shield Disposables

    Pre-Vent Shield Disposables
    See all 190 items in product family
    Pre-Vent Shield Disposables Are Used For Applications Including HVAC, Commercial, Maintenance, And More.

    Pre-vent shield disposables are made of high quality materials for long lasting durability and dependability. Filters are used for remediation applications including mold, lead paint, asbestos, and more. Units are pre-assembled with various filters for application versatility including construction, antimicrobial, and activated carbon. Devices provide an air-tight seal for stability. Easy to install. Style is Shield Disposables. Package quantity is 3. Dimensions vary per model.

    Click for more
  • Magnaflex Filters

    Magnaflex Filters
    See all 93 items in product family
    Magnaflex Filters Are Used For Applications Including HVAC, Commercial, Maintenance, And More.

    Magnaflex filters are made of high quality materials for long lasting durability and dependability. Filters reduce vent access and contaminant recirculation including germs, viruses, bacteria, and more. Carbon activated fiber core absorbs smoke, odor, and toxic fumes for environmental safety. Style is Filters for Vent-Duster. Package quantity is 6. Dimensions vary per model.

    Click for more
  • Magnaflex Vent-Duster

    Magnaflex Vent-Duster
    See all 31 items in product family
    Magnaflex Vent-Duster Is Used For Applications Including HVAC, Commercial, Maintenance, And More.

    Magnaflex vent-duster is made of high quality materials for long lasting durability and dependability. Systems capture and remove recirculating airborne particles including dust and debris before reaching main furnace HVAC filter. Units increase main filter longevity for HVAC system failure prevention. For inline duct booster fan applications, system may be applied to high occupancy room air supply vents for triple air filtration. Filters should never be applied to all vent outlets. Easy to install. Style is Vent-Duster. Package quantity is 1. Dimensions vary per model.

    Click for more
Featured Items