|
Browse Renewable Energy (422 Items) |
 |
 |
Sub Category |
 |
| Solar Panels & Kits (249) |
|
|
|
|
 |
| Narrow Your Results By: |
| Brand |
 |
Carmanah (3) |
 |
Go Power (15) |
 |
Grape Solar (223) |
 |
Sunforce (5) |
 |
| Our Price |
 |
Under $600.00 (32) |
 |
$600.00 - $3,000.00 (60) |
 |
$3,000.00 - $4,000.00 (36) |
 |
$4,000.00 - $5,000.00 (34) |
 |
$5,000.00 - $6,000.00 (30) |
 |
$6,000.00 - $7,000.00 (24) |
 |
$7,000.00 - $9,000.00 (21) |
 |
Over $9,000.00 (14) |
 |
 |
|
|
 |
|
 |
More Choices In Renewable Energy |
|
| > |
|
> |
|
> |
Solar Panels & Kits |
| > |
|
> |
|
> |
|
|
 |
| Showing 249 items within 8 product groups |
| |
Grape Solar Grid-Tied Solar Kits |
 |
|
|
|
|
|
Grid-Tied Solar Kits Are Virtually Maintenance Free.
Grid-Tied Solar Kits can generate between3,000kWh and 4,000kWh of electricity per year - or one third to one half of the electrical power consumption of an average 1200 square foot home. Requires 398 sq ft roof space. No mechanical moving components. Click for more |
|
|
|
|
Monocrystalline Solar Panels |
 |
|
|
|
|
|
Monocrystalline Solar Panels Are Ideal For Residential Or Small Business Renewable Energy Applications. Monocrystalline Solar Panels are made of heavy duty high transmittance, low iron tempered glass for long lasting durability. Click for more |
|
 |
Polycrystalline Solar Panels |
 |
|
|
|
|
|
Polycrystalline Solar Panels Are Ideal For Residential Or Small Business Renewable Energy Applications.
Polycrystalline Solar Panels are made of heavy duty high transmittance, low iron tempered glass for long lasting durability. Click for more |
|
|
|
|
SunForce® Solar Panels & Kits |
 |
|
|
|
|
|
SunForce® Solar Panels And Kits Are Ideal For Solar Panel Installation Applications.
SunForce® Solar Panels And Kits are made with 3.2mm low Iron tempered glass and monocrystalline grid-tied solar panel for long lasting durability. High quality junction box, M4 connectors and short circuit current (Isc) 5.5A provide optimum performance. Maximum Power Voltage (Vmp) 35. Click for more |
|
 |
Grape Solar Racking Systems |
 |
|
|
|
|
|
Grape Solar Racking Systems Are Ideal For Sloped Roofs. .
Grape Solar Racking Systems are made of aluminum and stainless steel for long lasting durability and optimal performance. Finished array stands just high enough above the roof to allow air flow below the panels. Included hardware allows for easy installation on asphalt shingleroofs. Click for more |
|
|
|
|
Renewable Energy Solar Kits |
 |
|
|
|
|
|
| The Grape Solar 100-Watt Off-Grid Solar Panel Kit is ideal for a variety of DC applications, including RVs, boats, 12 Volt battery charging, small pumps, and LED lights. Made with high efficiency crystalline solar cells for years of service, this solar kit is easy to install and virtually maintenance free. Click for more |
|
 |
Solar Panels and Kits |
 |
|
|
|
|
|
The Weekender System combines our popular GP-RV-160 Solar Kit and the GP-SW1500-12 Inverter for a complete RV power package. The result is an economical yet powerful way to have the comforts you need wherever you dry camp. The kit is complete and ready for plug & power installation. Includes Go Power! DC Installation Kit. The WEEKENDER SW is easily expandable into a full-time system.
Click for more |
|
|
|
|
Solar Powered Kits |
 |
|
|
|
|
|
Solarland Portable Solar Charging Kits
The Solarland portable charger kits are ruggedly designed for the most demanding applications. We have small 10W trickle chargers through to our SLP120F-12 foldable charger kit. These kits are ideal for extending the life of 12VDC systems for cars, trucks, Tractors, Boats, ATVs, RVs and Mowers. Click for more |
|
 |
|
|