Browse Sinks & Washfountains

(1,991 items)

Narrow Your Results

ADA Compliant

Mounting Type

Steel Gauge

NSF Certified

Brand

Recently Viewed

Categories

  • Standard Wall Mounted Hand Sinks

    Standard Wall Mounted Hand Sinks
    See all 7 items in product family
    Standard Wall Mounted Hand Sinks Are Used For Classrooms, Laboratories, Studios And More.

    Standard Wall Mounted Hand Sinks are made using stainless steel for lasting durability and resistance to corrosion. Faucets (sold separately) mount on backsplash. Wall brackets included for easy installation. Available in a variety of styles and configurations.

    Click for more
  • Soap & Towel Dispenser Hand Sinks

    Soap & Towel Dispenser Hand Sinks
    See all 10 items in product family
    Soap & Towel Dispenser Hand Sinks Are Used For Classrooms, Exam Rooms, Laboratories And More.

    Soap & Towel Dispenser Hand Sinks are made of stainless steel to provide long lasting durability. Available styles include Wide Hand Sink, Wide Space Saver, Wide Hand Sink w/Eyewash, Knee Valve Hand Sink, All-in-One Unit, Skirt Unit and Upgrade Unit. Dimensions vary per style.

    Click for more
  • Classroom Sinks

    Classroom Sinks
    See all 4 items in product family
    Classroom Sinks Allow Water To Be Dispensed Via Faucet Or Bubbler.

    Classroom Sinks are made using nickel bearing stainless steel. Coved corners help retain water. Fully-coated underside to dampen sound and prevent condensation. Sinks feature corner hole for bubbler. Available with several hole configurations.

    Click for more
  • Commerical Sink Accessories

    Commerical Sink Accessories
    See all 2 items in product family
    Commercial Sink Accessories Are Available For A Variety Of Applications.

    Commercial Sink Accessories cover a range of uses. Hot Water Boosters and Baffles are adjustable between 60°F and 215°F with manual reset over-temperature cutout. 30" cord and stainless steel mounting bracket included. GFI recommended. Soap Dishes are stainless steel and are made for backsplash or wall-mounting. Mounting hardware is included. Utility Hoses are made with heavy-duty black rubber. Hoses measure 36" long, and are open on one end with a 3/4" female hose fitting on the other. Hose Hangers are made using stainless steel and are wall mountable. Each sold separately.

    Click for more
  • Elkay Lustertone Classroom Sinks

    Elkay Lustertone Classroom Sinks
    See all 100 items in product family
    Elkay Lustertone Classroom Sinks Are Used For A Variety Of Classroom Applications.

    Elkay Lustertone Classroom Sinks are made using stainless steel for years of corrosion-free use. Underside is fully coated to reduce condensation and dampen sound. Top mount. Available in a variety of sizes with up to 4 faucet holes.

    Click for more
  • Elkay Pacemaker Classroom Sinks

    Elkay Pacemaker Classroom Sinks
    See all 7 items in product family
    Elkay Pacemaker Classroom Sinks Are Used For A Variety Of Classroom Applications.

    Elkay Pacemaker Classroom Sinks are made using nickel-bearing stainless steel for years of corrosion-free use. Underside is fully coated to reduce condensation and dampen sound. Top mount. Side ledge on left or right. Available in a variety of sizes with up to 4 faucet holes.

    Click for more