Browse Sinks & Washfountains

(2,399 items)

Narrow Your Results

Availability

Free Shipping

ADA Compliant

Mounting Type

  • Less...
  • More...

Steel Gauge

NSF Certified

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 235 items within 11 product groups See all items from other sellers
  • FIAT Composite Acrylic Freestanding Laundry Tubs

    FIAT Composite Acrylic Freestanding Laundry Tubs
    See all 2 items in product family
    FIAT Composite Acrylic Freestanding Laundry Tubs Are Designed For Residential And Commercial Applications.

    FIAT Composite Acrylic Freestanding Laundry Tubs are made of sheet molding compound (SMC) for long lasting durability and dependability. SMC is plastic composite made of filler, fire retardant, thickener, and internal mold release mixed with liquid resin and catalyst, and molded under extreme heat and pressure. Faucet and supply NOT included. Lengths are 23 in. and 40 in.. Widths are 21-1/2 in. and 24 in.. Heights are 33-11/16 in. and 36-3/16 in.. Color finish is White

    Click for more
  • FIAT Mop Basin Sinks

    FIAT Mop Basin Sinks
    See all 3 items in product family
    FIAT Mop Basin Sinks Are Used For A Variety Of Janitorial Applications.

    FIAT Mop Basin Sinks are made of fire retardant composite acrylic and sheet molding compound (SMC) for long lasting durability and dependability. FIAT Mop Basin Sinks are used for a variety of janitorial applications. Mop Basins are 10” deep and designed to connect to a 3 inch drain pipe. Units include quick drain connector, integral stainless steel drain assembly and strainer plate. Integral Drain Mop sink features a drain that is molded into one piece. Includes drain connector, assembly and strainer plate. Shapes are Square and Rectangular. Lengths are 24 in. and 36 in.. Width is 24 in.. Drain sizes are 3 in.. Color finish is White. Quantity is 1.

    Click for more
  • Freestanding & Wall Mounted Service & Mop Sinks

    Freestanding & Wall Mounted Service & Mop Sinks
    See all 5 items in product family
    Wall Mounted Service & Mop Sinks Are Used For Installation In Janitors' Closets Or Maintenance Rooms.

    Freestanding And Wall Mounted Service & Mop Sinks are stainless steel for years of durable corrosion-free use. Square corner sink with single compartment. Choose from Freestanding or Wall Mounted models. Available backsplash sizes are 8" and 10".

    Click for more
  • Stainless Steel Mop Sinks

    Stainless Steel Mop Sinks
    See all 2 items in product family
    Stainless Steel Mop Sinks Are Built To Withstand Daily Heavy Duty Use In Supermarkets, Restaurants And Institutions.

    Stainless Steel Mop Sinks are constructed with easy to clean, 16 gauge Type 300 stainless steel which is corrosion resistance, long lasting and durable. Comes with 2 inch heavy duty free flow drain. Can be floor mounted for convenience. Meets NSF requirements.. H..

    Click for more
  • Just Manufacturing Service Sinks

    Just Manufacturing Service Sinks
    See all 1 items in product family
    Just Manufacturing Service Sinks Are Used For Food Service And Other Commercial Industries.

    Just Manufacturing Service Sinks are made with a seamless welded construction of 14 gauge, type 304 stainless steel for long lasting durability and dependability. One compartment design offers roll rim on front and sides. Interior surfaces polished to hand-blended, just finish. Exposed exterior surfaces polished with standard brush finish. Includes mounted backsplash and wall brackets. Lengths are 23 in., 42 in. and 49-1/2 in.. Widths are 18-1/2 in., 20 in. and 24 in.. Heights are 26-1/4 in., 22 in. and 30 in.. Number of faucet holes are 1 and 2. Backsplashes measure 8 in. and 12 in.. Color finish is Stainless. Quantity is 1.

    Click for more
  • Advance Tabco Mobile Soak Sinks

    Advance Tabco Mobile Soak Sinks
    See all 1 items in product family
    Advance Tabco Mobile Soak Sinks Are Used For Assembly Lines, Laboratories, Medical Facilities And More.

    Advance Tabco Mobile Soak Sinks are made using stainless steel for years of durable corrosion-free use. Sink outlet with quick-release drain. Waste drain with twist-handle lever operation. Rounded edges for added safety. Sinks are portable with four stainless steel legs with swivel casters, two with brakes. Available with Detachable Chute.

    Click for more
  • Advance Tabco Floor Mounted Mop Sinks

    Advance Tabco Floor Mounted Mop Sinks
    See all 3 items in product family
    Advance Tabco Floor Mounted Mop Sinks Are Used For Installation In Janitors' Closets Or Maintenance Rooms.

    Advance Tabco Floor Mounted Mop Sinks are made using stainless steel for years of durable, corrosion-free use. Floor mount allows easy drainage of mops and buckets, with raised edges to prevent spillage. Available in several sizes.

    Click for more
  • SANI-LAV Gooseneck Wristblade Faucets

    SANI-LAV Gooseneck Wristblade Faucets
    See all 9 items in product family
    SANI-LAV Gooseneck Wristblade Faucets Are Widely Used To Improve Sanitary Conditions In Kitchens, Restaurants And Other Food Service Applications.

    SANI-LAV Gooseneck Wristblade Faucets are manufactured with solid cast brass for maximum strength and durability. Wristblade handles keep dirty hands from directly touching levers decreasing potential for bacteria to transfer from surface to surface. Gooseneck faucet provides excellent reach and clearance for comfortable hand washing or filling large stock pots. Flow rates available are 0.5, 1 and 2 gallons per minute. Dimensions vary per model.

    Click for more
  • SANI-LAV Single And Multi Wash Stations

    SANI-LAV Single And Multi Wash Stations
    See all 150 items in product family
    SANI-LAV Single And Multi Wash Stations Are Widely Found In Busy Institutional, Commercial Or Industrial Work Environments.

    SANI-LAV Single and Multi Wash Stations are manufactured from Type 304 stainless steel for lasting durability and long service life. Large sink basins with rolled edge limits splashes and overflow to keep work area clean. b>AC Powered Sensor, Single Knee Pedal Valve, Wing Levers, Single Foot Pedal Valve, Double Knee Pedal Valve and Double Foot Pedal Valve available to meet specific plumbing requirements. All sinks include strainer assembly with basket. Compartment lengths listed are 40", 60", 80", 100" and 120". Accommodates users from 1 to 6. Dimensions vary per model.

    Click for more
  • SANI-LAV ADA Compliant Wash Stations

    SANI-LAV ADA Compliant Wash Stations
    See all 27 items in product family
    SANI-LAV ADA-Compliant Wash Sinks Provide Equal Access For All Employees.

    SANI-LAV ADA-Compliant Wash Sinks are made using Type 304 stainless steel for lasting durability and long service life. Low profile basin complies with all Americans with Disabilities Act (ADA) requirements. Wing Levers or AC Powered Sensor faucet assemblies activate water for ease of use. Gooseneck faucet provides efficient reach and hand clearance. Rolled edge limits splashes and overflow to keep work area clean. Sink styles available are 1-, 2- or 3-Faucets. Dimensions vary per model.

    Click for more
  • SANI-LAV Stainless Steel Utility Sinks

    SANI-LAV Stainless Steel Utility Sinks
    See all 32 items in product family
    SANI-LAV Stainless Steel Utility Sinks Are Widely Used For Commercial Laundering, Janitorial Tasks, Kitchen Washing And More.

    SANI-LAV Stainless Steel Utility Sinks feature a Type 304 stainless steel compartment for lasting durability and long service life. Large, deep basin accommodates a multiple items as well as large buckets for help with general cleaning tasks. Rolled edge limits splashes and overflow to keep work area clean. Hands free styles AC Powered Sensor, Single Knee Pedal Valve, Single Foot Pedal Valve, Double Knee Pedal Valve and Double Foot Pedal Valve available to meet specific plumbing requirements. All sinks include strainer assembly with basket. Wall Mount or Floor Mount scrub sinks listed. Dimensions vary per model.

    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

268 Results 24 72per pg

Sort By: 
1 2 3 4 ...

268 Results 24 72per pg