Browse Sinks & Washfountains

(1,638 items)

Narrow Your Results

Availability

Free Shipping

ADA Compliant

Mounting Type

  • Less...
  • More...

Steel Gauge

NSF Certified

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 18 items within 8 product groups See all items from other sellers
  • FIAT Composite Acrylic Freestanding Laundry Tubs

    FIAT Composite Acrylic Freestanding Laundry Tubs
    See all 2 items in product family
    FIAT Composite Acrylic Freestanding Laundry Tubs Are Designed For Residential And Commercial Applications.

    FIAT Composite Acrylic Freestanding Laundry Tubs are made of sheet molding compound (SMC) for long lasting durability and dependability. SMC is plastic composite made of filler, fire retardant, thickener, and internal mold release mixed with liquid resin and catalyst, and molded under extreme heat and pressure. Faucet and supply NOT included. Lengths are 23 in. and 40 in.. Widths are 21-1/2 in. and 24 in.. Heights are 33-11/16 in. and 36-3/16 in.. Color finish is White

    Click for more
  • FIAT Mop Basin Sinks

    FIAT Mop Basin Sinks
    See all 3 items in product family
    FIAT Mop Basin Sinks Are Used For A Variety Of Janitorial Applications.

    FIAT Mop Basin Sinks are made of fire retardant composite acrylic and sheet molding compound (SMC) for long lasting durability and dependability. FIAT Mop Basin Sinks are used for a variety of janitorial applications. Mop Basins are 10” deep and designed to connect to a 3 inch drain pipe. Units include quick drain connector, integral stainless steel drain assembly and strainer plate. Integral Drain Mop sink features a drain that is molded into one piece. Includes drain connector, assembly and strainer plate. Shapes are Square and Rectangular. Lengths are 24 in. and 36 in.. Width is 24 in.. Drain sizes are 3 in.. Color finish is White. Quantity is 1.

    Click for more
  • Advance Tabco Freestanding & Wall Mounted Service & Mop Sinks

    Advance Tabco Freestanding & Wall Mounted Service & Mop Sinks
    See all 4 items in product family
    Advance Tabco Freestanding And Wall Mounted Service & Mop Sinks Are Used For Installation In Janitors' Closets Or Maintenance Rooms.

    Advance Tabco Freestanding And Wall Mounted Service & Mop Sinks are stainless steel for years of durable corrosion-free use. Square corner sink with single compartment. Choose from Freestanding or Wall Mounted models. Available backsplash sizes are 8" and 10".

    Click for more
  • John Boos Janitorial Sinks

    John Boos Janitorial Sinks
    See all 2 items in product family
    John Boos Wall-Mount Sinks

    Two 20-gauge type 304 stainless steel sink styles available—dual-handle sink or sink with electric eye for automatic, hands-free on/off. Sink compartment size: 14"L x 10"D x 5"H; Overall size: 17"L x 15"W x 12-3/4"H. Backsplash is 9"H and the back has a turn down for mounting on the wall; includes installation hardware. 1-1/2" IPS drain with basket and strainer included. Faucet is chrome-plated brass and has to be installed. Electric eye unit includes adjustable temperature mix and distance activation. NSF listed.
    Click for more
  • Stainless Steel Mop Sinks

    Stainless Steel Mop Sinks
    See all 2 items in product family
    Stainless Steel Mop Sinks Are Built To Withstand Daily Heavy Duty Use In Supermarkets, Restaurants And Institutions.

    Stainless Steel Mop Sinks are constructed with easy to clean, 16 gauge Type 300 stainless steel which is corrosion resistance, long lasting and durable. Comes with 2 inch heavy duty free flow drain. Can be floor mounted for convenience. Meets NSF requirements. Types are 6 Inch Depth Stainless Steel Mop Sink and 12 Inch Depth Stainless Steel Mop Sink. H..

    Click for more
  • Just Manufacturing Service Sinks

    Just Manufacturing Service Sinks
    See all 1 items in product family
    Just Manufacturing Service Sinks Are Used For Food Service And Other Commercial Industries.

    Just Manufacturing Service Sinks are made with a seamless welded construction of 14 gauge, type 304 stainless steel for long lasting durability and dependability. One compartment design offers roll rim on front and sides. Interior surfaces polished to hand-blended, just finish. Exposed exterior surfaces polished with standard brush finish. Includes mounted backsplash and wall brackets. Lengths are 23 in., 42 in. and 49-1/2 in.. Widths are 18-1/2 in., 20 in. and 24 in.. Heights are 26-1/4 in., 22 in. and 30 in.. Number of faucet holes are 1 and 2. Backsplashes measure 8 in. and 12 in.. Color finish is Stainless. Quantity is 1.

    Click for more
  • Advance Tabco Mobile Soak Sinks

    Advance Tabco Mobile Soak Sinks
    See all 1 items in product family
    Advance Tabco Mobile Soak Sinks Are Used For Assembly Lines, Laboratories, Medical Facilities And More.

    Advance Tabco Mobile Soak Sinks are made using stainless steel for years of durable corrosion-free use. Sink outlet with quick-release drain. Waste drain with twist-handle lever operation. Rounded edges for added safety. Sinks are portable with four stainless steel legs with swivel casters, two with brakes. Available with Detachable Chute.

    Click for more
  • Advance Tabco Floor Mounted Mop Sinks

    Advance Tabco Floor Mounted Mop Sinks
    See all 3 items in product family
    Advance Tabco Floor Mounted Mop Sinks Are Used For Installation In Janitors' Closets Or Maintenance Rooms.

    Advance Tabco Floor Mounted Mop Sinks are made using stainless steel for years of durable, corrosion-free use. Floor mount allows easy drainage of mops and buckets, with raised edges to prevent spillage. Available in several sizes.

    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

268 Results 24 72per pg

Sort By: 
1 2 3 4 ...

268 Results 24 72per pg