Browse Snow & Ice Removal, Spreaders

(903 items)

Narrow Your Results

Availability

Country of Origin

Spreader Type

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Global™ Universal Spreader

    Global™ Universal Spreader
    See all 1 items in product family
    Global™ Universal Spreader Is Designed For Use In Various Applications And Environments.

    Global™ Universal Spreader is ideal for spreading ice melt, salt, seed, fertilizer, lime and similar materials. Spreader features a welded steel frame and large 100 lb. capacity plastic hopper with screen that helps prevent materials from jamming. Comfort grip handle with flow regulator for ease of use. Includes plastic cover to protect materials from rain, wind, and other elements.

    Click for more
  • Walk Behind Salt Spreaders

    Walk Behind Salt Spreaders
    See all 12 items in product family
    Walk Behind Salt Spreaders Are Used For Driveways, Sidewalks, Small Parking Lots, Store Entrances And More.

    Walk Behind Salt Spreaders are made of welded powder coated steel and polyethylene to provide long lasting durability. Spreader capacities are 70, 100, 150 and 200 lbs. Large pneumatic wheels are corrosion resistant and provide ease of operation. Available color finishes include Black, Blue, Yellow, Yellow/Black and Silver.

    Click for more
  • Pickup Truck & SUV Tailgate Salt Spreaders

    Pickup Truck & SUV Tailgate Salt Spreaders
    See all 12 items in product family
    Tailgate spreaders Attach To The Back Of Your Pickup Truck Or SUV To Provide A Cost Effective Solution For Maintaining Large Commercial Grounds.

    These salt spreaders are made for years of use with a rugged plastic hoppers and powder coat finished steel mounting frames that resist corrosion. Tailgate salt spreaders include a heavy-duty 12V motor housed in a sealed motor chamber for extra protection from salt and elements. Material flow and spread width is adjustable from 3' to 30' using an in-cab electronic variable speed control panel.

    Click for more
  • Towable Rock Salt Spreaders

    Towable Rock Salt Spreaders
    See all 1 items in product family
    Towable Rock Salt Spreaders Are Used For Use On Sidewalks, Parking Lots And Other Off-Road Applications.

    Towable Rock Salt Spreaders are constructed of a corrosion resistant polyethylene hopper and a steel frame with an adjustable stainless steel spinner for long lasting durability. Large, narrow pneumatic tires provide maximum traction on snow and ice. Unassembled. Styles are 7 Cu. Ft. Towable Spreader and 12 Cu. Ft. Towable Spreader. Material style is Bagged Rock Salt & Ice Melters. Maximum spread is 30'.

    Click for more
  • Bare Ground Liquid Deicer Systems

    Bare Ground Liquid Deicer Systems
    See all 2 items in product family
    Use Bare Ground Liquid Deicer Systems To Help Reduce Accumulations Before A Storm.

    Bare Ground Liquid Deicer Systems help reduce snowfall accumulations by up to 2 to 3" when applied at the onset of a storm. Deluxe System features a hand pressurized sprayer applicator and Battery Powered System uses an automatic sprayer with extendable telescopic wand, adjustable nozzle, and a shoulder strap

    Click for more
  • SaltDogg Slide-In Salt/Sand Spreaders

    SaltDogg Slide-In Salt/Sand Spreaders
    See all 13 items in product family
    SaltDogg Slide-In Spreaders Are Designed For Use With Bulk Salt And/Or A Sand & Salt Mix.

    Ideal for spreading salt and sand on large driveways, parking lots, and more. The entire assembly ships complete with an in-cab variable controller for precision application control, a powder coated steel top screen, ratchet style tie down kit, and stainless inverted V.

    Click for more
  • Electric Spreader

    Electric Spreader
    See all 1 items in product family
    TurfEx®3 Cubic Foot Capacity 12V Electric Spreaders Are Used For Commercial And Residential Gardening Applications.
    TurfEx®3 Cubic Foot Capacity 12V Electric Spreaders are crafted from nylon and glass-reinforced resin with a steel-reinforced frame to allow for the utmost in long-lasting durability. TS300 models feature electric-driven spinners, which draw power from the vehicle to which they are mounted. Features a 12-inch adjustable spinner, manual flow gate and on/off speed control switch. Allows for a maximum spread width of 20 feet from the 3 cubic foot capacity chamber. Overall dimensions are 30 inches long by 44 inches wide by 30 inches high. Finished in tan and black.

    Click for more
  • ATV Spreaders

    ATV Spreaders
    See all 3 items in product family
    Spreader Broadcasts Seed and Fertilizer Using Your All Terrain Vehicle!

    These spreaders are designed to spread free-flowing materials like game feed, seed and fertilizers using an ATV. Durable, rust-proof polymer hopper is built to last. Non-Returnable.

    100 Lb. Capacity Spreader mounts to the luggage rack of most ATV's. Unit offers a manual feed gate regulator and a heavy-duty, sealed 12V motor. Direct control linkage eliminates stretched or broken cables. Protective rain cover is included.

    15 Gallon Capacity Spreader features black powder coated steel framework that resists rust and corrosion, and a quick detach mounting bracket for easy installation. Hopper empties completely and adjustable shut-off gate regulates the amount dispersed. 12V battery wiring kit allows easy on/off control from the driver's seat. All installation hardware is included.
    Click for more
  • TurfEx® Seed & Fertilizer Spreaders

    TurfEx® Seed & Fertilizer Spreaders
    See all 5 items in product family
    TurfEx® Spreaders Help Keep Your Maintenance Program Simple!

    Whether you need to start, feed or weed turf, these professional grade push spreaders are engineered to get the job done quickly and easily. Manual ground driven spreaders handle seed, fertilizer and pelletized lime with little effort. One-piece tan LLDPE poly hopper, impact resistant plastic spinner and manual flow gate offer a maximum spread width of up to 2-2/5 - 12 feet. Large pneumatic tires, heavy-duty transmission and rugged wheel bearings endure heavy use. Protective rain cover is included. Choose from heavy gauge black powder coat steel frame or corrosion-resistant stainless steel frame for years of trouble-free service. Assembles easily.
    Click for more