Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Awnings, Canopies & Shelters

(1,559 items)

Narrow Your Results

Availability

Length Feet

  • Less...
  • More...

Width Feet

  • Less...
  • More...

Height Feet

  • Less...
  • More...

Style

  • Less...
  • More...

Size

Canopy Color

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Pop-Up Tabletop Canopies

    Pop-Up Tabletop Canopies
    See all 1 items in product family
    Pop-Up Tabletop Canopies Easily Clamp Onto Tables Up To 10’ Long.

    Cover picnic and patio tables to create a comfortable outdoor seating area. Great for camping, picnics, backyard decks or patios, sporting events and much more. Tabletop canopies feature an innovative pop-up design and shifts left or right for a customizable shade area. Omni-directional clamp mounting system allows easy attachment on many surfaces. Canopy is made of UV treated, mildew resistant and water repellent polyester fabric that is perfect for outdoor use. Canopies provide more than 75 sq. ft. coverage to ward away sunlight and light rain. Includes high impact injection molded connectors. Strong hook and loop cover attachment with shock cord side frame poles easily sets up in minutes. Clamp base is rotatable 360° and allows vertical adjustment in 4 positions. Includes a carry bag for transport when not in use. Tilt Mount Canopy features an adjustable tilt-mount bracket that allows 40° frame angle adjustments. Canopy is a high grade denier polyester fabric with CPAI-84 fire rating.

    Click for more
  • Straight & Slant Leg Pop-Up Canopies

    Straight & Slant Leg Pop-Up Canopies
    See all 66 items in product family
    Straight And Slant Leg Pop-Up Canopies Provide Instant Shade And Protection For Backyard, Beach And Sporting Events.

    Straight and Slant Leg Pop-Up Canopies are made with water-resistant polyester fabric covers with UV resistant lining for long lasting durability. Polyurethane inside lining is double stitched for optimal water resistance and drip-free seams. Open top frame design provides unobstructed interior head room. Collapsible beam welded tubular steel frame with Dupont™ thermoset baked-on powder coat finish prevents chipping, peeling, rust and corrosion. Canopy colors are American Pride, Black, Blue, Checkered Flag, Chocolate Brown, Desert Bronze, Green, Orange, Purple, Red, Spring Green, Terracotta, and White. Dimensions vary per model.

    Click for more
  • Instant Canopies

    Instant Canopies
    See all 68 items in product family
    Instant Canopies And Shelters Are Used For Vending Events, Outdoor Parties And More.

    Instant Canopies and Shelters set up easily for quick shelter creation. Cover is made with heavy duty 500 denier polyester with polyurethane coating to provide long lasting durability. Frame is made from aluminum for reliable strength. Easy-to-use twist lock buttons ensure easy setup and breakdown. Includes polyester sidewalls with zipper edges. Sidewalls are easy to install using hook and loop tape for an improved seal. Heavy duty 600 denier roller bag included for easy storage and transport. Available styles are Instant Canopy, Instant Canopy with Sides and Instant Shelters. Canopy widths are 8, 10 and 12 feet. Lengths are 8, 10, 12, 15 and 20 feet. Heights range from 6.9' - 11.5' Available colors are Tan, Blue, Red, Camoflage, Green, White and Black.

    Click for more