Browse Welding

(3,647 items)

Narrow Your Results

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Thermal Arc® Tig/Arc/Stick Welders

    Thermal Arc® Tig/Arc/Stick Welders
    See all 7 items in product family
    Thermal Arc® 95 S Inverter Stick Welding System

    The Thermal Arc® 95 S Inverter is a versatile multi-process machine with stick and lift TIG capability. With up to 95 amps of welding power it delivers excellent performance on a wide variety of materials. In DC Lift TIG mode the 95 S provides 95 amps of welding power suitable for a wide range of materials from Chrome-Moly and steel tubing to general fabrication of mild and stainless steels. Delivering a superior smooth and stable arc performance down to 5 amps for the thinnest of materials. Extremely lightweight and portable yet designed to handle the toughest jobs.

    Applications:
    • Maintenance and repairs
    • Sheet metal fabrication
    • Farm/Ranch
    • Auto body repair
    • Home DIY Hobbyist
    Click for more
  • Longevity® TIG Welders

    Longevity® TIG Welders
    See all 1 items in product family
    Longevity® TigWeld 200ex™ 200 AMP AC/DC TIG-170 AMP Stick Welder

    TigWeld 200EX is the newest TIG welder to join the line of the LONGEVITY tig welder stick welder combination units! This units features Genuine Infineon based IGBT electronics which set the standard for Inverter technology advancement!This machine can weld all DC penetrating materials including mild steel, stainless steel, chromoly, copper, brass, and more! This TIG welder can be used at a low setting of just 5 amps for penetrating thin sheet metal or can be used to penetrate thick 1/2 inch thick steel at a high amperage setting! This machine is water cooler compatible for use on thick material using a high heat to penetrate.

    Includes:
    • Main Unit
    • WP-26 TIG Torch
    • 200Amp Stinger
    • Ground Clamp
    • Argon/CO2 Regular
    • (1) TIG Collet Body 3/32" (2.4mm)
    • (1) Collet 1/16" (1.6mm)
    • (1) Collet 3/32" (2.4mm)
    • (3) Shield Cups, Sizes #4, #5, and #6
    • (2) TIG Caps
    Click for more
  • Water Cooled TIG Torches & Torch Bodies

    Water Cooled TIG Torches & Torch Bodies
    See all 35 items in product family
    Water-Cooled TIG Torches & Torch Bodies Provide Reliable, Efficient Welding Capabilities In A Lightweight Build.

    Water-cooled TIG Torches and Torch Bodies are made with a built-in cooling system that reduces overheating and extends the life of the torch. Torches are equipped with excellent dielectric properties to avoid cracking torch heads. Torch bodies made from silicone rubber material are available to ensure durability and greater functionality. Torches are available in several Amp levels and sizes. Includes Torch Body, Long Back Cap, Handle, 3-Piece Vinyl Power Cable.

    Click for more
  • TIG Torches & Torch Bodies

    TIG Torches & Torch Bodies
    See all 27 items in product family
    TIG Torches & Torch Bodies Are Used For Welding In Critical And Specialty Applications.

    TIG Torches and Torch Bodies are made with a quick-release tungsten adjustment for easy fine-tuning. Standard ribbed handle ensures firm grip. Neck types are flexible or rigid. Available with or without fingertip gas control valve. Torch Packages include Torch Body, Handle, Wrench, 1PC Rubber Power Cable, Gas Valve and Flexible Head. Torch Bodies come with Flex Head and Gas Valve.

    Click for more
  • Air Cooled TIG Torches & Torch Bodies

    Air Cooled TIG Torches & Torch Bodies
    See all 39 items in product family
    Air-Cooled TIG Welding Torches Are Used For Low-Amperage Use In Critical And Specialty Welding Applications.

    Air-cooled TIG welding torches and torch bodies feature a modular build that allows for easy maintenance, assembly and transportation. Air-cooled torches maintain excelent dielectric properties. High-quality torch heads will not crack and are easily replaceable. Torch bodies are made with standard ribbed handles for firm gripping. Choose from flexible and rigid head types. Air-Cooled TIG Torch Kits are also available. Choose from a variety of sizes and power levels.

    Click for more
  • Water Circulators & Coolants

    Water Circulators & Coolants
    See all 5 items in product family
    Water Circulators And Coolants Are Used For Providing A Safe And Easy Means Of Cooling Down Welding Torches After Use.

    Water Circulators And Coolants offer systems made of stainless steel or plastic for long lasting durability. Water Recirculating Cooling Systems are made with rotary vane pump and thermal overload. Water level is visible through tank with a 3 gallon capacity. Welding Coolants for welding circulator and re-circulator systems and used for all plasma, MIG, TIG and Resistance Welding Systems and other general industrial applications. Available in varying operating temperatures. Available items are Blue Coolant Fluid, Red Coolant Fluid, Green Coolant Fluid, Water Cooler and Water Recirculating Cooling System. Specifications vary per item.

    Click for more
Featured Items