Browse Welding

(3,640 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Acetylene Tips

    Acetylene Tips
    See all 6 items in product family
    Turbo Torch Acetylene Tips Are Used For General Purpose Welding, Cutting And Metal Repair Work.

    Turbo Torch Acetylene Tips are built for long lasting durability. They utilize acetylene fuel that burns at 3200°C to 3500°C (5800°F to 6300°F). Both the A-5 Acetylene Tip Assembly and the A-32 Acetylene Tip Assembly are available for purchase. Both tips include color-coded O-rings for better gas identification in industrial or hobbyist workshops and environments. Both tips also utilize quick disconnect couplings for increased safety. Sizes and specs vary per model. Both of these tips can be used with any PLF-A5 or G-4 Air Acetylene torch handle.

    Click for more
  • Welding Nozzles

    Welding Nozzles
    See all 68 items in product family
    Welding Nozzles Are Made For Use With Acetylene, Hydrogen And Oxy-Acetylene Gases.

    Welding Nozzles are made with elbow tip for enhanced safety. Nozzles are available in several sizes and styles to suit Acetylene, Oxy-Acetylene and Acetylene Hydrogen welding.

    Click for more
  • Cutting Tips

    Cutting Tips
    See all 74 items in product family
    000-3-101 CUTTING TIPING TIP
    • Hand and machine torch cutting
    Click for more
  • Elbows & Mixers

    Elbows & Mixers
    See all 7 items in product family
    GW 33-872H-6 HTNG TIP MDDT SZ6
    Click for more
  • Snap-in Style Tips

    Snap-in Style Tips
    See all 6 items in product family
    Target Torch Tip
    • Very hot turbine flame
    • Interchangeable with other quick disconnect style tips
    • Unique mixer design cuts brazing time by 30% over conventional tips
    • Tips have a filter and removable orifice
    Click for more
  • Heating Heads

    Heating Heads
    See all 1 items in product family
    GW 33-875HRB-20 HVY DUTYSIZE 20 (TYPE 55)
    Click for more
  • Heating Nozzles

    Heating Nozzles
    See all 15 items in product family
    Gentec Heating Nozzles Attach To Welding Torches To Pre-Heat And Straighten Materials For Industrial And Hobbyist Applications And Projects.

    All Gentec Heating Nozzles utilize sturdy industrial construction for high dependability and long lasting durability. They may be used with all oxy-acetylene and oxy-hydrogen processes. There are five different heating nozzles available for different torch sizes ranging from 140T to 143TLH. Sizes vary per model.

    Click for more
  • Internal Replacement Tips

    Internal Replacement Tips
    See all 1 items in product family
    GO 1735-80 INTERNAL OXWELD 1535
    Click for more
  • J-Style Tips

    J-Style Tips
    See all 2 items in product family
    SPECIALTY J 1/4" SNAP STYLE TIP
    • Small J-Tip, reaches around small places
    • Very hot turbine flame
    • Adjustable tips that don't burn up
    • Unique mixer design cuts brazing time by 30% over conventional tip
    • Tips have a filter and removable orifice
    • Interchangeable with other quick disconnect style tips
    Click for more
  • Multi-Gas Nozzles

    Multi-Gas Nozzles
    See all 3 items in product family
    UN-1 NOZZLE
    Click for more
  • Target Tips

    Target Tips
    See all 16 items in product family
    Goss Target Tips Are Used For Various Hobbyist, Commercial Or Industrial Welding And Soldering Applications.

    Goss Target Tips are made of solid Stainless Steel and Brass construction for long lasting durability and dependability. Various Screw In or Snap In design models for brazing or soldering applications. Produce very hot turbine flame. Adjustable tips won't burn up and have a filter and removable orifice. Available in various 3/8 to 3/4 inch tip sizes.

    Click for more
  • Replacement Tip Ends & Nuts

    Replacement Tip Ends & Nuts
    See all 7 items in product family
    The Goss BP-6TE Replacement Tip Ends Produce A Narrower, More Controlled Flame While Welding Or Soldering For Industrial And Hobbyist Applications.

    The Goss BP-6TE Replacement Tip Ends channel welding flame through a smaller brush-sized opening. Replacement tip ends are constructed of brass and used for brass extensions to prevent corrosion and maintain long lasting durability. They may be used with air propane and MAPP (methyl acetylene-propadiene) Goss torches. Goss BP-6TE Replacement Tip Ends produce a flame that is 2-1/8" in diameter. This brush-sized flame produces 300,000 BTU of heat energy at 40 PSI. Made in USA.

    Click for more
  • Screw-In Style Tips

    Screw-In Style Tips
    See all 12 items in product family
    Feather Flame Screw-In Style Tips
    • Quiet adjustable flame for soft soldering and light brazing
    • Inexpensive while still producing excellent flame characteristics
    • Tips have a removable filter and orifice
    • Interchangeable with other screw-in style tips
    Click for more
  • Replacement Tips

    Replacement Tips
    See all 57 items in product family
    Goss Replacement Tips Are Available For Various Torch Handle. Flame And Gas Types.

    Goss Replacement Tips are solidly made for long lasting durability and dependability. Choose from a wide selection of tips applicable for singular or various combinations of Acetylene, Oxygen, FG2, MAPP, Propane and Natural Gas. Produce various Pencil Point, Brush or Feather type flames for cutting, welding, brazing, soldering and more. Available in various sizes designed to fit wide range of designated torch handle types and series.

    Click for more
  • Split-Fire Tips

    Split-Fire Tips
    See all 1 items in product family
    GO G STYLE WELDING TIP
    • Dual flames for even distribution of heat
    Click for more
  • Screw-in Style Tips

    Screw-in Style Tips
    See all 6 items in product family
    GO BA-10A TIP (OLD BA-10)
    • Very hot, adjustable turbine flame for fast soldering and brazing
    • Tips have a removable filter and orifice
    • Interchangeable with other popular brands
    Click for more
  • Multi-Flame Heads

    Multi-Flame Heads
    See all 3 items in product family
    Multi-Flame Heavy Duty Heating Nozzles Are Used For High-Energy Pre-Heating Applications For Industrial And Hobbyist Projects And Operations.

    Multi-Flame Heavy Duty Heating Nozzles utilize high-capacity brass heating head with curved nozzle for greater support, control and long lasting durability. Designed for use with Victor 300FC torch model. Supported fuels include oxy-fuel, propane, butane, natural gas and MAPP (methyl acetylene-propadiene). Style isType 55. Length is28 in.. Tip size are10, 15 and 20. Head type isCurved.

    Click for more
  • Heating Nozzles

    Heating Nozzles
    See all 22 items in product family
    Victor Brand Multi-Flame Heating Nozzles Are Used For Industrial Heat Treating, Priming And Straightening.

    Victor Multi-Flame Heating Nozzles are constructed of brass for increased resistance to corrosion and long lasting durability. Nozzles utilize a double O-ring seal for greater safety as well as a brass coupling nut with snap ring. Nozzles each have an individual spiral mixer for improved heating efficiency, and all nozzles are 100 percent flame tested. Victor Multi-Flame Heating Nozzles are available in different tip sizes and nozzle types for Series 100 Victor Torches and Series 300 Victor Torches. Sizes vary by model. Nozzles for clamshell welding or standard welding are available in size except for the Series 300 size 15 heating nozzle, for which only clamshell nozzles are available.

    Click for more
  • Brass Extensions

    Brass Extensions
    See all 10 items in product family
    Goss Brass Extensions And Tip Ends Are Available For Use With Various Welding Applications.

    Goss Brass Extensions And Tip Ends are made for long lasting durability and dependability. Solid Brass Extensions come in 4, 12 and 18 inch lengths. Tip Ends for extensions are available in 7/8, 1, 1-1/8, 1-3/8 and 2 inch diameters for various Pencil and Brush type flames and are rated at 11,000 to 300,000 BTUs at 40 psi.

    Click for more
Featured Items