| |
Viper Slider Extractors |
 |
|
|
|
|
|
Viper Carpet Extractors Offer A Compact, Stylish Design That Is Balanced For Ease Of Operation.
Rotationally molded polyethylene tanks are corrosion and impact resistant. Extractors are powered by a 3-stage tangential discharge motor that offers 118" water lift. Carpet extractors offer simple, easy to use controls. Click for more |
|
|
|
|
|
|
Hoover® Steamvac Carpet Cleaner |
 |
|
|
|
|
|
Hoover Carpet Steam Cleaner Features A Powerful 7.9 Amp Motor That Provides Excellent Suction That Deep Cleans Whole Carpets And Spots.
This Hoover carpet cleaner uses 5 rotating brushes that operate at 2-speed settings for gentle or regular cleaning. Foot operated on/off switch is conveniently located on back. Click for more |
|
|
|
 |
Powr-Flite® Carpet Extractor |
 |
|
|
|
|
|
These Carpet Extractors Clean Everything From Delicate Drapes And Upholstery To Deep, Embedded Dirt In Carpets And Rugs.
10 Gallon Upright Carpet Extractors feature dual 2-stage vac motors to provide excellent solution recovery, allowing carpets to dry faster. Large “stair climbing” wheels get you up and down stairs with ease. Click for more |
|
|
|
|
Kent Self-Contained Carpet Extractor |
 |
|
|
|
|
|
This Self Contained Carpet Extractor Is A Must For Any Facility With Carpets.
The see-through solution tank lid on this carpet extractor permits monitoring of solution. Carpet extractor features a 5 gallon solution tank capacity and 12”W cleaning path. 10"W scrub brush can be removed and installed without tools. The 1.2 HP, 115V 2-stage motor provides 85” water lift. Click for more |
|
 |
Pullman-Holt Extractors |
 |
|
|
|
|
|
These Self Contained Carpet Extractors Feature A 3-Stage, 2 HP Vacuum Motor That Offers 117" Water Lift.
Pullman-Holt carpet extractors feature a 100 psi demand style pump. 1400 RPM brush motor agitates dirt and soil for quick removal. Carpet extractors have a powder coat finished welded steel chassis with rotation molded tanks. Click for more |
|
|
|
|
Sanitaire® Carpet Extractors |
 |
|
|
|
|
|
Carpet Extractors quickly and easily clean carpets and hard-to-reach areas. Features 100 psi pump and 9 gallon capacity tank. Automatic suction safety shut-offs if unit tips over. Moves easily on extra large wheels and molded handles. Includes 50’L power cord.
Standard Carpet Extractor features a high performance 3-stage motor powerful enough to clean any size room. Click for more |
|
 |
Mercury Carpet Extractor |
 |
|
|
|
|
|
Mercury Carpet Extractor Cleans Up To 600 Square Feet Without Moving.
Carpet extractor features an easy-to-fill 12 gallon detergent solution tank and quick-dump 12 gallon recovery tank. Powerful solution pump delivers a steady supply of extracting solution to the carpet. Dual high-velocity vacuum motors offer 160” of water lift for faster carpet drying. Click for more |
|
|
|
|
Pullman-Holt Portable Carpet Extractors |
 |
|
|
|
|
|
Pullman-Holt Portable Carpet Extractors Provide Superior Carpet Cleaning And Fast Drying Times.
Extractors are ideal for hotels, schools, offices and more. Demand-type 100 psi pump and dual vacuum motors provide maximum performance. Extractors feature a reinforced fiberglass body, accessible operator controls and tank overflow protection. Click for more |
|
 |
Pullman-Holt SpotBoss Mini Carpet Extractors |
 |
|
|
|
|
|
Pullman-Holt SpotBoss Mini Carpet Extractors Are Ideal For Cleaning Hard-To-Reach Carpet Spaces In Classrooms, Offices, Hotels And More.
SpotBoss carpet extractors are portable, lightweight, and offer quiet operation. Compact build allows easy storage and transport. Carpet extractor includes 10’ vacuum/solution hose and 4” clear-view hand tool. Click for more |
|
|
|
|
Powr-Flite® Box Extractors |
 |
|
|
|
|
|
Powr-Flite® Box Extractors Are Known For Their Heavy-Duty Fiberglass Housing That Provides Long Lasting Professional Results.
Box extractors are made to last using fiberglass over a tubular steel frame. These carpet extractors feature independent motor and pump switches. Front and rear carry handles and swivel casters provide mobility and easy loading and unloading. Click for more |
|
 |
Viper Wolf™ Carpet Spotter |
 |
|
|
|
|
|
Viper Carpet Spotter Cleans Spots, Smudges And Dirt Off Carpets With Ease.
Compact design with built-in handle and wheels allow easy portability. Twist lock spray jet offers a 5"W cleaning path. Includes 8'L vacuum and solution hoses for long reach. Carpet cleaner includes 1 gallon solution and 1 gallon recovery tanks. 2-stage motor offers 30 psi with 85" water lift. Click for more |
|
|
|
|
|
|
Pullman-Holt Gloss Boss Floor Machines And Accessories |
 |
|
|
|
|
|
Pullman-Holt Gloss Boss Floor Machines And Accessories Are Ideal For A Variety Of Floor-Cleaning Applications.
Gloss Boss floor cleaners come with two nylon scrub brushes that agitate and deep-clean carpets or floors. Floor cleaners operate at 120 volts. Click for more |
|
 |
Powr-Flite® Portable Spotter Extractor |
 |
|
|
|
|
|
Powr-Flite® Spotter Carpet Extractor Is Portable, Lightweight And Extremely Powerful.
Portable spotter vacuum is perfect for touch-up cleaning and spot removal. Compact design is ideal for congested areas where larger extractors won’t fit. Large 3.5 gallon solution and 2.5 gallon recovery tanks provide extended cleaning between refills. Click for more |
|
|
|
|
Powr-Flite® Power Extractor Brush |
 |
|
|
|
|
|
Extractor Brush Adds Extra Cleaning Power Of Cylindrical Brush Scrubbing To Cold Water Extractors.
Powered extractor brush can be used with any upright or box carpet extractor using cold water. Carpet e extractor brush includes 25’L combination vacuum/solution hose with power cord for easy connection to extractors of all brands. Click for more |
|
 |
Hoover® Steam Vacuums |
 |
|
|
|
|
|
Hoover Steam Vacuums Clean Spots And Stains On Your Floors With Ease.
Hoover vacuums use a powerful motor to propel scrub brushes that wash and wipe away spots and stains. Includes extra long power cords for efficient use in large rooms. All models, except 238979 include tool kit. All Models, except 238982 include detergent. 1 year warranty.
Click for more |
|
|
|
|
|
 |