Browse Electrical Tape & Wire Connectors

(987 items)

Narrow Your Results

Availability

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 167 items within 9 product groups See all items from other sellers
  • Wire Connectors

    Wire Connectors
    See all 79 items in product family
    Wire Connectors Allow Connection Of Two Or More Low-Voltage Electrical Conductors.

    Wire Connectors are made with an insulating plastic exterior and a coiled metal insert. Wire connectors are available in a wide range of sizes, colors, wire ranges and package quantities. Wire connectors are offered from several trusted brand names.

    Click for more
  • Morris Products Underground Insulation Piercing Connectors

    Morris Products Underground Insulation Piercing Connectors
    See all 6 items in product family
    Morris Products Underground Insulation Piercing Connectors Eliminate Cable Stripping During Installation.

    Morris Products Underground Insulation Piercing Connectors are made of aluminum and insulated with EPDM Rubber for long lasting durability. Due to its fully insulated properties, connectors are designed to withstand harsh weather conditions and are suitable for use on live line applications. Rubber over-molded body ensures safety from bare conductor. Connectors are 100% waterproof. Designed for use with copper or aluminum wire. AL9CU Dual Rated. Available connector options include In-Line Splices or Multi-Port Stub Splices. Number of ports are 1, 4, 5 or 6. Maximum voltage is 600V. Dimensions and wire size vary per model.

    Click for more
  • Morris Products Wire & Wing Connector Kits

    Morris Products Wire & Wing Connector Kits
    See all 3 items in product family
    Morris Products Wire And Wing Connector Kits Contain Four Different Connector Sizes In One Kit.

    Morris Products Wire Wing and Connector Kits are packaged in a water and corrosion resistant plastic case with handle for durability and mobility. Connectors feature a flame retardant, crack resistant thermoplastic shell for long lasting dependability. Connectors are electro-mechanical devices designed to join circuits as an interface using a mechanical assembly. Threaded funnel entry guides wire into connector. Ribbed exterior for sure grip. Rated for use in temperatures up to 221°F (105°C). UL/CSA listed.

    Click for more
  • Morris Products Screw-On Wire Connectors

    Morris Products Screw-On Wire Connectors
    See all 24 items in product family
    Morris Products Screw-On Wire Connectors Feature A Ribbed Exterior And Threaded Interior For Easier Connections.

    Morris Products Screw-On Wire Connectors have a flame retardant, crack resistant thermoplastic shell for long lasting durability. Connectors are electro-mechanical devices designed to join circuits as an interface using a mechanical assembly. Conical wire spring eliminates need for pre-twisting wires. Rated for use in temperatures up to 221°F (105°C). Package quantities include Bagged Bulk Pack, Boxed 100 Pack, Handy Pack, Hanging Bag 25 Pack, Large Jar and Small Jar. Available color finishes are Blue, Gray, Orange, Red and Yellow. Wire size dimensions vary per style. UL486C listed.

    Click for more
  • Morris Products Winged Twist Connectors

    Morris Products Winged Twist Connectors
    See all 27 items in product family
    Morris Products Winged Twist Connectors Have A One-Piece Ribbed Exterior With Wings For Easier Connections.

    Morris Products Winged Twist Connectors have a flame retardant, crack resistant thermoplastic shell for long lasting durability. Connectors are electro-mechanical devices designed to join circuits as an interface using a mechanical assembly. Conical wire spring eliminates need for pre-twisting wires. Rated for use in temperatures up to 221°F (105°C). Available color finishes include Blue, Gray, Green, Red, Tan and Yellow. Compatible wire sizes and package quantities vary per model. UL486C and UL467 listed.

    Click for more
  • Morris Products Easy-Cap Wire Connectors

    Morris Products Easy-Cap Wire Connectors
    See all 12 items in product family
    Morris Products Easy-Cap Wire Connectors Feature Wings To Provide A Firm Grip For Efficient Twisting.

    Morris Products Easy-Cap Wire Connectors are made of steel and one-piece molded thermoplastic for long lasting durability. Flame retardant connectors act as an insulator to protect against sparks or shorts. Fixed square wire spring grabs wires quickly, eliminating the need for pre-twisting. Temperature rating is 221°F (105°C). Compatible wire sizes are No. 10-22 AWG or No. 6-22 AWG. Maximum voltage is 1000V. Available colors finishes are Red or Yellow. Package quantities include Boxed 100 Pack, Bulk 500 Pack, Handy Pack, Hanging Bag 25 Pack, Small Jar and Large Jar. UL486C listed.

    Click for more
  • Morris Products High Temperature Wire Connectors

    Morris Products High Temperature Wire Connectors
    See all 2 items in product family
    Morris Products High Temperature Wire Connectors Are Designed To Withstand High Heat Applications.

    Morris Products High Temperature Wire Connectors have a one piece molded thermoplastic shell for long lasting durability. Connectors are electro-mechanical devices designed to join circuits as an interface using a mechanical assembly. Temperature rating is 302°F (150°C). Compatible wire sizes are No. 22-16 AWG or No. 22-14 AWG. Length sizes are 433/500 or 299/500. Maximum voltage is 300V or 600V, 1000V Fixtures and Signs. Color finish is Black. Package quantities include Bagged 500 Pack or Bagged 1000 Pack. UL486C listed.

    Click for more
  • Morris Products Ceramic Wire Connectors

    Morris Products Ceramic Wire Connectors
    See all 3 items in product family
    Morris Products Ceramic Wire Connectors Are Used In Appliances, High-Power Lighting, Heaters And Other High-Temperature Applications.

    Morris Products Ceramic Wire Connectors are natural insulators providing long lasting durability. Superior heat and electrical resistance properties protect against sparks or shorts. Temperature rating is 200°F to 1000°F (93°C to 538°C). Wire sizes include # 18 - # 8, # 22 - # 10 and # 18 - # 8. Color finish is White. Available lengths are 1-1/40”, 98/125” or 133/200”.

    Click for more
  • Morris Products Above Ground Insulation Piercing Connectors

    Morris Products Above Ground Insulation Piercing Connectors
    See all 11 items in product family
    Morris Products Above Ground Insulation Piercing Connectors Install In Minutes To Reduce Installation Time.

    Morris Products Above Ground Insulation Piercing Connectors are constructed using Copper housed in high-strength Fiber-Reinforced Thermoplastic with galvanized steel bolts for long lasting durability. Insulation piercing connectors eliminate the need to strip wires, connect and tape split bolts or add inhibitor. Can be installed on live circuits to reduce power shutdowns. Connection is corrosion free and water tight, making it suitable for hot, cold, damp and salty environments. Rated for 600V. Choose 1 or 2 ports. Temperature rating of 194°F (90°C.) AL9CU dual rated. UL 486B/cUL listed. ANSI C119.4 Compliant. Compatible wire sizes and specifications vary per model.

    Click for more

Additional Items

Sort By: 

1 Result

Sort By: 

1 Result

Featured Items