|
Browse Electric Motors-Definite Purpose (8,901 Items) |
 |
 |
Sub Category |
 |
| Agricultural Motors (476) |
|
|
|
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
More Choices In Electric Motors-Definite Purpose |
|
| > |
Agricultural Motors |
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
|
 |
| Showing 476 items within 16 product groups |
| |
Baldor Farm Duty Motors |
 |
|
|
|
|
|
Baldor Farm Duty Motors Are Ideal For Both Farm And Commercial Applications That Require Continuous Duty.
Baldor Farm Duty Motors are made of heavy duty rolled steel for long lasting durability. Features a totally-enclosed or open design for superior performance. Epoxy paint finish for added protection. Click for more |
|
|
|
|
Leeson Farm Duty, General Purpose Motors, High Torque, Rigid Base, Single-Phase, TEFC |
 |
|
|
|
|
|
Heavy duty single phase Hi-Torque Motors are designed specifically for severe "farm duty" applications. Mechanical Features: Gasketed capacitor housing and conduit boxes provide protection in all environments. Click for more |
|
 |
Leeson Farm Duty, General Purpose, Extra Hi-Torque, Rigid Base, Single-Phase, TEFC |
 |
|
|
|
|
|
Heavy duty single phase Hi-Torque Motors designed specifically for severe applications. Mechanical Features: Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to +350°F and special formulation to provide extra bearing protection. Click for more |
|
|
|
|
Leeson High Torque Motors, C Face Less Base, Single-Phase, TEFC |
 |
|
|
|
|
|
| NEMA C Face Motors with base are designed with overspeed protection on mechanical centrifugal starting switch. Click for more |
|
 |
Leeson High Torque Motors, C Face With Base, Single-Phase, TEFC |
 |
|
|
|
|
|
Leeson High Torque Motors, C Face With Base, Single-Phase, TEFC Are Ideal For A Variety Of Agricultural Motor Applications.
Leeson High Torque Motors, C Face With Base, Single-Phase, TEFC are made of rolled steel for long lasting durability. Designed with overspeed protection on mechanical centrifugal starting switch. HPs are 1/3, 1/2, 3/4, 1, 1.5, 2, 3 and 5. Click for more |
|
|
|
|
Leeson Aeration Fan Motors, Belt-Driven, Dust Tight, Single-Phase, TEAO, Rigid Base |
 |
|
|
|
|
|
Leeson Aeration Fan Motors Are Ideal For Agricultural And Other Applications Requiring Protection From The Environment.
Leeson Single Phase, Rigid Base, Aeration Fan Motors are solidly made for long lasting durability and dependability. Totally enclosed air over motors are dust-tight, suitable for shaft mounted fans or belt driven fans. Capacitor start designs. Click for more |
|
 |
Leeson Aeration Fan Motors, Belt-Driven, Dust-Tight Three-Phase, TEAO, Rigid Base |
 |
|
|
|
|
|
| Totally enclosed air over motors, dust-tight, suitable for shaftmounted fans or belt driven fans. Capacitor start designs. Designed to be used within the airflow of the driven fan, these motors offer protection from the environment and are finished in epoxy enamel to resist corrosion in tough atmospheres. Lubricated with high temperature Exxon POLYREX® EM lubricant. Grounding provisions. Click for more |
|
|
|
|
Leeson Shaft Mounted Fan, Variable Torque, 1-Phase, PSC, TEAO, Rigid & Resilient Base |
 |
|
|
|
|
|
| These fan and blower duty motors are designed for dependable, energy saving performance in applications where the fan is mounted on the shaft of the motor. The permanent split capacitor design does not require a centrifugal switch, resulting in higher reliability than on other types of single phase motors. This design is also more energy efficient and less expensive to operate. Click for more |
|
 |
Leeson Ventilation Fan Motor Shaft Mounted, Single-Phase, TEAO, Thru Bolt Mount |
 |
|
|
|
|
|
| Totally enclosed, high efficiency, permanent split capacitor motor for direct drive exhaust ventilation fans in poultry and livestock houses. Fully gasketed, dust-tight construction with sealed bearings and shaft slinger. Automatic thermal overload protector. Extended through-bolts for mounting, no base. Built-in terminal panel for quick, easy connection. Grounding provision. Click for more |
|
|
|
|
Leeson Crop Dryer Motors, Single & Three-Phase |
 |
|
|
|
|
|
Crop Dyer Motors Are Ideal For Various Farm-Related Applications.
Crop Dyer Motors are solidly manufactured for long lasting durability and dependability. Wide selection of Leeson® and Marathon® brand motors designed for various farm-related applications. Click for more |
|
 |
Leeson Grain Stirring Motors, Dust Tight, Single & 3 Phase, Rigid Base, TEFC |
 |
|
|
|
|
|
Leeson Grain Stirring Motors, Dust Tight, Single And 3 Phase, Rigid Base, TEFC Are Designed To Operate Inside Agricultural Storage Bins For Stirring Grain, Corn And Other Agricultural Products.
Leeson Grain Stirring Motors, Dust Tight, Single And 3 Phase, Rigid Base, TEFC are made of rolled steel and cast aluminum for long lasting durability. Click for more |
|
|
|
|
Leeson Catfish Pond Motors, Single-Phase, C Face With Base, TEFC |
 |
|
|
|
|
|
| Specially designed for aeration systems used on aquaculture ponds, these motors are designed for dependable outdoor applications. Typically C-face connected to a right-angle gearbox and installed on a floating aeration platform. Hi-torque motors are epoxy-painted with a corrosion-resistant interior coating. Click for more |
|
 |
US Motors Farm Duty Motors |
 |
|
|
|
|
|
US Motors Farm Duty Motors Power Direct Drive And Vent Fans In Poultry And Livestock Houses.
US Motors Farm Duty Motors are ball bearing motors with Totally Enclosed Air Over (TEAO) enclosure and Class B Insulation. Motors are available in a variety of power levels and speeds. Motors are available in Single-Phase or Three-Phase.
Click for more |
|
|
|
|
WEG Farm, Poultry Fan and Auger Drive Duty Motors |
 |
|
|
|
|
|
WEG Farm Duty, Poultry Fan And Auger Drive Motors Are Ideal For Various Agricultural Applications.
WEG Farm, Poultry Fan And Auger Drive Motors are solidly manufactured for long lasting durability and dependability. Farm Duty Motors are specially designed for farm duty applications requiring high starting torque and moderate starting current. Click for more |
|
 |
Marathon Motors Aeration Fan, HVAC Motors |
 |
|
|
|
|
|
Marathon Motors Aeration Fans, HVAC Motors Are Designed For A Variety Of Agricultural Applications.
Marathon Motors Aeration Fans, HVAC Motors are constructed with a cast iron frame for long lasting durability. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers. Click for more |
|
|
|
|
Marathon Motors Farm Duty , Single & Three Phase Motors |
 |
|
|
|
|
|
Marathon Motors Farm Duty, Single And Three Phase Motors Are Designed For A Variety Of Agricultural Applications.
Marathon Motors Farm Duty, Single And Three Phase Motors are constructed with a cast iron frame for long lasting durability. Click for more |
|
 |
|
|