Browse Electric Motors-Definite Purpose

(6,686 items)

Narrow Your Results

Enclosure

Horsepower

  • Less...
  • More...

Design

Voltage

Frame

  • Less...
  • More...

Motor RPM 60Hz

Brand

Our Price

Go

Recently Viewed

Categories

  • Leeson Two-Speed Motors- Variable Torque, 208-230V 1725/850 RPM, 1 Winding, Rigid, TEFC

    Leeson Two-Speed Motors- Variable Torque, 208-230V 1725/850 RPM, 1 Winding, Rigid, TEFC
    See all 7 items in product family
    Leeson Two-Speed Motors- Variable Torque, 208-230V 1725/850 RPM, 1 Winding, Rigid, TEFC Are Used For A Variety Of Motoring Applications.

    Leeson Two-Speed Motors- Variable Torque, 208-230V 1725/850 RPM, 1 Winding, Rigid, TEFC are constructed with a rolled steel enclosure for long lasting durability. Totally enclosed fan cooled motor with variable torque two-speed, single winding design motors. Priced competitive to most drip proof two-speed, single winding motors. UL listed.Available with a variety of HPs and amps. Voltage is208-230. Frames are143, 145, 184 and 215. RPMS are1725/850 and 1740/860.

    Click for more
  • Leeson Two-Speed Motors-Constant Torque, 208-230V 1725/850 RPM, 1 Winding, Rigid, TEFC

    Leeson Two-Speed Motors-Constant Torque, 208-230V 1725/850 RPM, 1 Winding, Rigid, TEFC
    See all 4 items in product family
    Leeson Two-Speed Motors-Constant Torque, 208-230V 1725/850 RPM, 1 Winding, Rigid, TEFC Are Used For A Variety Of Electric Motor Applications.

    Leeson Two-Speed Motors-Constant Torque, 208-230V 1725/850 RPM, 1 Winding, Rigid, TEFC are constructed with a rolled steel enclosure for long lasting durability. Totally enclosed fan cooled motor with variable torque two-speed, single winding design motors. Priced competitive to most drip proof two-speed, single winding motors. UL listed.Available with a variety of HPs and amps. Voltage is208-230. Frames are143, 184 and 215. RPMS are1725/850 and 1740/860.

    Click for more
  • Baldor Two-Speed Motors

    Baldor Two-Speed Motors
    See all 83 items in product family
    Baldor Two-Speed AC Motors Are Used For Fans, Blowers, Pumps And Other Commercial Or Industrial Electrical Power Applications.

    Two-Speed AC Motors are solidly manufactured for long lasting use, durability and dependability. Feature lifting eye bolt mounted at top center frame =for easy handling, copper windings and dynamically balanced rotors. Wide selection of dual .22 to 20 horsepower 850 to 1775 RPM motors with OPEN, TEFC or OPSB enclosures are available for various frames and 230, 208-230 and 460 voltages.

    Click for more