Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,989 Items)
Sub Category
Xenon Bulbs (23)
Remove
Narrow Your Results By:
Our Price
Under $19.00 (6)
$20.00 - $21.00 (1)
$21.00 - $22.00 (1)
$69.00 - $70.00 (8)
Over $179.00 (8)


      Categories
Bulbs



Xenoline™
Xenoline™ UWX-15-5 250 lm - 10,000 Hours, T15, 18 watt, 12volt, 10000 hour rated bulb with WEDGE base.

The XenolineTM series from USHIO is available in Xenon Festoon, Xenon Rigid Loop and Xenon Wedge Base lamp types. These low-pressure, low-voltage lamps are UV protected and offer a rated lamp life up to 20,000 hours, making them ideal for strip lighting, cove lighting, counter lighting and many other applications. Available in: Festoon 5W, 10W; Rigid Loop 5W, 10W; and Wedge Base ranging from 3W to 18W.

    Features
  • Long life - up to 20,000 hours average life
  • UV protected
  • Low pressure
  • Less heat
  • Dimmable
  • Compact tubular design
  • Universal Burn Position
    Applications
  • Accent Lighting
  • Track Lighting
  • Strip Lighting
  • Landscape Lighting

Xenoline™
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
AVG. MANUFACTURERS
SHAPE BASE WATTS LIFE HOURS KELVIN LAMP NUMBER PART NUMBER PKG. QTY IMAGE MODEL QTY PRICE
T10Wedge3.3619000--UWX-10122 15 lm - 19,000 Hours100141710
WBB262336$1.81
T10Rigid Loop5200002500XRL 12V-5W/F/XX, Xe Rigid Loop500089950
WBB262154$1.38
T10S8.5/8520000--FST 12V-5W/F/XX, Xenon Festoon5000886100
WBB262152$1.79
T10S8.5/85200002500FST 12V-5W/C/XX, Xenon Festoon5000765100
WBB262037$1.79
T10Wedge58000--UWX-10124 33 lm - 8,000 Hours100141910
WBB262337$1.81
T10Rigid Loop5200002500XRL 12V-5W/C/XX, Xe Rigid Loop500085250
WBB262073$1.38
T10Wedge510000--UWX-1024S/LL 37.7 lm-10,000 Hr100226210
WBB261984$2.13
T3S8.5/85150002400FST 24V-5W/C/XX, Xenon Festoon5000766100
WBB262049$1.79
T3Wedge510000--UWX-1024S/LL 37.7 lm-10,000 Hr100159810
WBB261983$2.00
T3Rigid Loop5200002400XRL 24V-5W/F/XX, Xe Rigid Loop500088350
WBB262151$1.38
T3S8.5/8515000--FST 24V-5W/F/XX, Xenon Festoon5000755100
WBB262038$1.79
T3Rigid Loop520000--XRL 24V-5W/C/XX, Xe Rigid Loop500085450
WBB262075$1.38
T3Wedge7.510000--UWX-T10XEWB, 65.3 lm 10,000Hr100227210
WBB262007$1.81
T10S8.5/81020000--FST 12V-10W/F/XX, Xe Festoon5000891100
WBB262153$1.79
T10S8.5/810200002600FST 12V-10W/C/XX, Xe Festoon5000850100
WBB262050$1.79
T10Rigid Loop10200002600XRL12V-10W/F/XX, Xe Rigid Loop500090150
WBB262178$1.38
T10Rigid Loop10200002600XRL12V-10W/C/XX, Xe Rigid Loop500085350
WBB262074$1.38
T3S8.5/81010000--FST 24V-10W/F/XX, Xe Festoon5000756100
WBB262048$1.79
T3Rigid Loop10200002500XRL24V-10W/F/XX, Xe Rigid Loop500090350
WBB262249$1.38
T3Rigid Loop1020000--XRL24V-10W/C/XX, Xe Rigid Loop500085550
WBB262094$1.38
T3S8.5/810100002500FST 24V-10W/C/XX, Xe Festoon5000851100
WBB262072$1.79
T15Wedge11.510000--UWX-15-1 120 lm - 10,000 Hours100143010
WBB262339$1.81
T15Wedge18100002800UWX-15-5 250 lm - 10,000 Hours100143310
WBB261982$1.81
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
(80)