Browse Casters

(5,569 items)

Narrow Your Results

Caster Type Family

Wheel Diameter Inches Range

  • Less...
  • More...

Wheel Construction Family

  • Less...
  • More...

Plate Length Inch Range

  • Less...
  • More...

Plate Width Inch Range

  • Less...
  • More...

Capacity Lbs. Range

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Hamilton® Heavy Duty Casters

    Hamilton® Heavy Duty Casters
    See all 116 items in product family
    Hamilton® Heavy Duty Casters are Specifically Designed for High Performance in the Toughest Applications.

    Hamilton® Heavy Duty Casters feature drop forged steel mounting plate with integrally forged kingpin for long lasting performance. Kingpin is guaranteed for life for uninterrupted service. Heavy duty casters have a CNC machined raceway and precision tapered thrust bearing to provide maximum capacity and load support. Rigid and Swivel plate casters available with Cast Iron, Metal, Nylon, Plastic, Polyurethane and Rubber wheel types to match material handling requirements. Capacities from 410 lbs. to 2300 lbs.
    Click for more
  • Hamilton® Medium Duty Casters

    Hamilton® Medium Duty Casters
    See all 118 items in product family
    Hamilton® Medium Duty Casters provide Mobility for Loads up to 1500 Lbs.

    Hamilton® Medium Duty Casters feature cold forged steel mounting plate and horn base with continuously welded legs for long lasting durability. Permanent rivet type heat treated steel kingpin delivers reliable service to industrial carts, institutional dollies and more. Rigid and Swivel plate casters available with Cast Iron, Metal, Plastic, Polyurethane or Rubber wheels to match material handling applications. Capacities from 240 lbs. to 1500 lbs. Bearing types and other specifications vary by model.
    Click for more
  • Hamilton® Light Duty Casters

    Hamilton® Light Duty Casters
    See all 64 items in product family
    Hamilton® Light Duty Casters are popular for use on Dollies, Laundry Trucks, Food Containers, Institutional Carts and more.

    Hamilton® Light Duty Casters feature a rivet type kingpin for trouble free service and heavy gauge steel swivel for long life. Zinc plated finish offers long lasting durability and continued good looks. Rugged Hi-Lo, economical Leader and compact General Utility brands available in Rigid and Swivel styles. Wheel materials Cast Iron, Metal, Plastic, Polyurethane and Rubber. Capacities from 120 lbs. to 400 lbs. Bearing types and other specifications vary by model.
    Click for more
  • Hamilton® Pneumatic Casters

    Hamilton® Pneumatic Casters
    See all 26 items in product family
    Hamilton® Pneumatic Casters provide a Quiet Cushioned Ride over Uneven Surfaces or Rough Terrain.

    Hamilton® Pneumatic Casters are made with soft rubber to provide wear resistance and durability. Forged steel caster rig ensures longer life. Cush-N-Flex Casters are puncture proof to eliminate flats and include cast aluminum hubs and straight roller bearings to withstand rigorous industrial service. Cush-N-Aire Casters have dropped forged steel swivels with integrally forged kingpin and precision tapered thrust bearing to ensure easy swiveling. Pneumatic Casters have formed steel mounting plate and cold-forged double ball race swivel for long lasting performance. Rigid and swivel styles available. Capacities are 320 lbs. to 1655 lbs. Wheel diameters are 8", 10", 12", 16" and 18".
    Click for more
  • Hamilton® Champion Series Casters

    Hamilton® Champion Series Casters
    See all 49 items in product family
    Trouble-Free, Long-Lasting Hamilton® Champion Series Casters are used for the Toughest Industrial Applications.

    Hamilton® Champion Series Casters are known for their performance, wide selection and reliable service. Versatile forged steel casters feature CNC-machined raceways and precision tapered secondary load bearing for long lasting durability. 1" integrally forged steel kingpin is guaranteed for life. 3/8" thick drop forged steel mounting plate includes 3/8 x 3" plate steel legs welded inside and outside to forged steel horn base for superior performance. Wheel types available are Cast Iron, Metal, Plastic and Polyurethane. Capacities from 1,600-4,000 lbs.
    Click for more
  • Hamilton® Extra Heavy Duty Casters

    Hamilton® Extra Heavy Duty Casters
    See all 48 items in product family
    Hamilton® Extra Heavy Duty Casters are widely recognized for Superior Performance and Reliable Service.

    Hamilton® Extra Heavy Duty Casters feature a drop forged steel mounting plate with integrally forged kingpin for long lasting durability and performance. Kingpin is guaranteed for life to provide uninterrupted service. Super duty casters are made with innovative swivel design that improves the bearing's element of contact and more than doubles the number of contact points. Raceways are harder than conventional hardened raceways to provide even stronger support. Rigid and Swivel casters available with Cast Iron, Metal, Nylon, Plastic or Polyurethane wheels. Wheel diameters are 6", 8" and 10". Capacities from 960 lbs. to 5000 lbs.
    Click for more
  • Hamilton® Kingpinless Casters

    Hamilton® Kingpinless Casters
    See all 30 items in product family
    Hamilton® Kingpinless Casters offer unsurpassed Durability and use for Abusive and Demanding Shock Load Applications.

    Hamilton® Kingpinless Casters feature an integrally forged top plate and inner raceway formed from one piece to provide superior resistance to shocks. Raceways are CNC-machined and hardened for excellent swiveling under extreme loads. Sealing cap is welded to outer race to ensure protection from foreign materials. Choose cast iron, metal, nylon, plastic, polyurethane or rubber wheels for optimum performance under specific working conditions. Capacities from 840 lbs. to 6000 lbs. Bearing types are Ball, Rolling or Tapered for smooth operation.
    Click for more
  • Hamilton® Dual Wheel Casters

    Hamilton® Dual Wheel Casters
    See all 33 items in product family
    Hamilton® Dual Wheel Casters improve Stability and Maximize Load Capacity.

    Hamilton® Dual Wheel Casters are made of plastic, polyurethane or rubber for long lasting durability. Dual Wheel casters provide a higher load capacity with minimum overall height and greater stability with wide load stance. Forged steel caster rig, mounting plate and horn base stand up to hard use. Kingpin is integrally forged with the mounting plate for increased strength. Available in a variety of types, materials and sizes. Capacities are 660 lbs. to 12,000 lbs. Wheel diameters from 4" to 18". Bearing types are Ball, Roller and Tapered.
    Click for more
  • Hamilton® Cush-N-Tuf™ Series Casters

    Hamilton® Cush-N-Tuf™ Series Casters
    See all 8 items in product family
    Hamilton® Cush-N-Tuf™ Casters are Cushion Rubber Tires that Resist Punctures and Will Not Deflate.

    Hamilton® Cush-N-Tuf™ Casters feature rubber tires on high-impact polypropylene wheel centers to provide a cushioned ride for fragile loads. Rubber tires cannot be punctured and will not deflate for long lasting performance. Include industrial duty flange type ball bearings for smooth rolling performance. Available with cold forged double ball race swivel or plate steel rigid with both caster types zinc plated for corrosion resistance. Capacities are 450 and 550 lbs. Wheel diameters are 8" and 10".
    Click for more
  • Hamilton® Combination Brake Casters

    Hamilton® Combination Brake Casters
    See all 8 items in product family
    Hamilton® Combination Brake Casters are used for Table Saws, Medical Equipment and other Applications when Mobility and a Safe Locking Mechanism are both essential.

    Hamilton® Combination Brake Casters are made of plastic, polyurethane or rubber for long lasting durability. Cold forged swivel construction includes durable plastic housing/brake pedal for locking both swiveling mechanism and wheel with one step. Combination brake activated by stepping down on pedal, locking both swivel mechanism and wheel simultaneously. Plastic housing/brake pedal manufactured from nylon compound reinforced with ceramic and glass fibers. Caster and hardware offers corrosion-resistant zinc-plated finish. Available in a variety of types, materials and sizes. Capacities are 300 lbs. to 850 lbs. Wheel diameters are 4", 5" and 6". Bearing types are Ball, Delrin and Roller.
    Click for more
  • Hamilton® Flanged Wheel Casters

    Hamilton® Flanged Wheel Casters
    See all 4 items in product family
    Hamilton® Flanged Track Wheel Casters are widely used on Vehicles running on Production Lines, In-Plant Tracks and more.

    Hamilton® Flanged Track Wheel Casters are made from cast iron or metal for long lasting durability. Flanged track wheels are available in Single or Double Flanged Track styles to meet material handling needs. Wheel capacities range from 1,400 - 2500 lbs. Wheel diameters from 3-1/2" to 6".
    Click for more
  • Hamilton® Thread Guard Casters

    Hamilton® Thread Guard Casters
    See all 14 items in product family
    Hamilton® Thread Guard Casters are widely used in the Textile Industry to Reduce Injuries, Save Down Time and Decrease Product Loss.

    Hamilton® Thread Guard Casters have a metal or plastic disc fixed in place between the spanner bushing and caster leg to prevent loose threads from being wound around the axle. Thread guard casters have a formed steel mounting plate and horn base with continuously welded legs for long lasting durability. Permanent rivet type kingpin holds swivel raceways in place. Lube-type axles have drilled spanner bushings for easy relubrication. Rigid and Swivel plate casters available with Metal, Plastic, Polyurethane or Rubber wheels. Capacities range from 500 lbs. to 900 lbs. Wheel diameters from 4" to 8".
    Click for more
  • Hamilton® Super Duty Casters

    Hamilton® Super Duty Casters
    See all 8 items in product family
    Hamilton® Enhanced Precision Super Duty Casters deliver Smoother Operation under Demanding Loads.

    Hamilton® Enhanced Precision Super Duty Casters feature a drop forged steel mounting plate with integrally forged kingpin for long lasting durability and performance. Super duty casters are made with innovative swivel design that improves the bearing's element of contact and more than doubles the number of contact points. Raceways are harder than conventional hardened raceways to provide even stronger support. Rigid and Swivel casters available with either Metal or Polyurethane wheels. Capacities from 2200 lbs. to 18,000 lbs.
    Click for more
  • Hamilton® Semi-Pneumatic Casters

    Hamilton® Semi-Pneumatic Casters
    See all 4 items in product family
    Hamilton® Semi-Pneumatic Casters are used for Rugged Ground Support and Towing Applications.

    Hamilton® Heavy-Duty Semi-Pneumatic Casters are solidly made for long lasting durability and dependability. Forged steel wheels are equipped with 1-1/4" precision tapered roller bearings. Tires have three tread sections - a firm, stable base compound for strong rim adhesion, a resilient middle section to dampen the shock of uneven rolling surfaces and a tough low rolling resistance tread to reduce energy consumption. Offer higher load capacities than air-filled tires, ranging from 1,500 to 3,300 lbs. Available in Rigid or Swivel Plate type in 14" and 18" diameter.
    Click for more
  • Hamilton® Polyurethane Wheels

    Hamilton® Polyurethane Wheels
    See all 102 items in product family
    Hamilton® Polyurethane Wheels are useful in areas where a Clean, Sanitary Design is necessary.

    Hamilton® Polyurethane Wheels provide high load rating for superior performance. Polyurethane material resists grease, oil, cutting, chunking and abrasion to provide practical use in factories, garages and more. Wheel material is bonded to drop forged steel, aluminum or hard polypropylene center for long lasting durability. Smooth polyurethane tread will not damage floors. Available in a variety of types, materials and sizes. Capacities are 300 lbs. to 6500 lbs. Wheel diameters from 3-1/4" to 12". Bearing types are Ball, Delrin, Plain, Precision Ball, Roller, Stainless Steel Precision Ball and Tapered.
    Click for more
  • Hamilton® Rubber Wheels

    Hamilton® Rubber Wheels
    See all 108 items in product family
    Hamilton® Rubber Wheels provide Rugged, Long-Wearing Wheels that are widely used on Industrial Equipment.

    Hamilton® Rubber Wheels provide a tough, yet soft ride on any surface including carpet, concrete, tile or wood. Rubber Wheels are bonded to metal or plastic cores for long lasting durability. Rubber wheels come with Ball, Delrin, Oiless, Plain, Roller or Taperedbearings for smooth tire rotation. Wheel capacities range from 120 - 3,020 lbs. Wheel diameters from 2-1/2 to 20 inches. Extra thick puncture-proof rubber wheels are also available to provide superior cushioning.
    Click for more
  • Hamilton® Plastic Wheels

    Hamilton® Plastic Wheels
    See all 63 items in product family
    Hamilton® Plastic Wheels are Economical, Chemical Resistant options for use on Industrial Equipment.

    Hamilton® Plastic Wheels are made from polyolefin or fiber-filled phenolic resin to withstand the rigors of industrial service. Plastic material resists oil, water, grease, and common acids or solvents for long lasting durability. Plastic will not damage floors in intermittent operation. Available bearing types are Delrin, Plain, Roller and Tapered for smooth tire rotation. Wheel capacities range from 200 to 3500 lbs. Wheel diameters from 2-1/2 to 12 inches. Aqualite wheels are USFDA approved for direct contact with food.
    Click for more
  • Hamilton® V-Grooved Wheels

    Hamilton® V-Grooved Wheels
    See all 32 items in product family
    Hamilton® V-Grooved Wheels are widely used in Applications where a Production Line Sequence is required.

    Hamilton® V-Grooved Wheels are machined with a 90 degree groove for efficient operation on inverted angle track. Relief groove assures proper weight distribution for efficient operation. V-groove wheels also include partial flat tread for efficient rolling directly on floors. Wheel materials are Cast Iron, Forged Steel and Metal to provide extra strength, shock resistance and long lasting durability. Capacities range from 450 lbs. to 15,000 lbs. Wheel diameters from 3" to 10".
    Click for more
  • Hamilton® Pneumatic Wheels

    Hamilton® Pneumatic Wheels
    See all 12 items in product family
    Hamilton® Pneumatic Wheels provide Superior Shock Absorption, Quiet Operation and Easy Rolling over Rough Terrain.

    Hamilton® Pneumatic Wheels are made with soft rubber to provide wear resistance and durability. Pneumatic wheels utilize air pressure to protect loads when rolling over rough surfaces. Deep tread surface provides additional traction and stability during material handling jobs. Pneumatic wheels are not intended for highway use. Wheel capacities range from 320 lbs. to 1655 lbs. Wheel diameters from 8" to 18".
    Click for more
  • Hamilton® Cast Iron Metal Wheels

    Hamilton® Cast Iron Metal Wheels
    See all 52 items in product family
    Hamilton® Metal Wheels are Strong, Sturdy Wheels for Tough Material Handling Jobs.

    Hamilton® Metal Wheels are manufactured from cast iron or forged steel for long lasting durability and unbreakable construction. Wheel treads are machined smooth for greater wear resistance. Available bearing types are Ball, Plain, Roller and Tapered for superior rollability and maximum capacity. Wheel capacities range from 250 to 4000 lbs. Wheel diameters from 2-1/2 to 18". Solid and spoked hubs available to meet material handling requirements.
    Click for more
  • Hamilton® Flanged Track Wheels

    Hamilton® Flanged Track Wheels
    See all 19 items in product family
    Hamilton® Flanged Track Wheels are widely used on Vehicles running on Production Lines, In-Plant Tracks and more.

    Hamilton® Flanged Track Wheels are made from cast iron or metal for long lasting durability. Wheel face and flange are CNC-machine finished for easier rolling and floor protection. Flanged track wheels are available in Single or Double Flanged Track styles with Plain Bore, Straight Roller Bearings or Precision Tapered Roller Bearings to meet material handling needs. Wheel capacities range from 1,400 - 5,450 lbs. Wheel diameters from 3-1/2 to 10".
    Click for more
  • Hamilton® Nylast™ Wheels

    Hamilton® Nylast™ Wheels
    See all 3 items in product family
    Hamilton® Nylast™ Wheels are used for Applications in Corrosive Environments or where Sanitary Conditions are important.

    Hamilton® Nylast™ Wheels are made from solid cast, high performance nylon for superior impact strength and resilience compared to conventional injection-molded nylon wheels. Nylast™ wheels are specially formulated with finely divided particles of molybdenum disulphide (MoS2) to enhance load bearing capability while maintaining impact resistance. Nylast™ offers resistance to moisture and chemicals plus floor protection properties. Face, sides and bore of all Nylast™ wheels are CNC- machined to tight tolerances to ensure a consistent, quality product. Wheel capacities range from 2,500 - 7,200 lbs. Wheel diameters are from 6" to 8".
    Click for more
  • Hamilton® Steel Wheels

    Hamilton® Steel Wheels
    See all 12 items in product family
    Hamilton® Steel Wheels are used for Material Handling in heavy-duty Industrial Applications.

    Hamilton® Steel Wheels are manufactured from forged steel or Type 303 stainless steel for long lasting durability. Forged Steel Wheels are machined smooth and concentric with a slight crown to aid turnability under heavy loads. Solid billet design is virtually indestructible. Stainless Steel Wheels resist moisture and corrosion for long lasting performance in corrosive, high heat or other harsh environments. Wheel diameters from 3" to 12". Capacities from 450 lbs. to 23,000 lbs.
    Click for more