Browse Casters

(5,539 items)

Narrow Your Results

Caster Type Family

Wheel Diameter Inches Range

  • Less...
  • More...

Wheel Construction Family

  • Less...
  • More...

Plate Length Inch Range

Plate Width Inch Range

Capacity Lbs. Range

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Colson® Heavy Duty Casters

    Colson® Heavy Duty Casters
    See all 99 items in product family
    Colson® Heavy Duty Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Colson® Heavy Duty Casters are made of high quality materials for long lasting durability and dependability. Single ball raceway kingpinless design protects unit from shock loading during heavy operation. Zerked raceway, axle and non-marking wheels provide low maintenance and surface protection. Straight roller bearing design enhances caster operation for easy mobility. Includes standard top plate for application versatility. Zinc plated finish provides corrosion and chemical resistance. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 1100 to 2500 lbs.
    Click for more
  • Colson® Medium Duty Casters

    Colson® Medium Duty Casters
    See all 156 items in product family
    Colson® Medium Duty Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Colson® Medium Duty Casters are made of high quality materials for long lasting durability and dependability. Single ball raceway kingpinless design protects unit from shock loading during heavy operation. Non-marking tread provides surface protection for low maintenance. Bearing design enhances caster operation for easy mobility. Includes standard top plate for application versatility and lock brake for unit stability. Zinc plated finish provides corrosion and chemical resistance. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 600 to 1000 lbs.
    Click for more
  • Colson® Light Duty Casters

    Colson® Light Duty Casters
    See all 131 items in product family
    Colson® Light Duty Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Colson® Light Duty Casters are made of high quality materials for long lasting durability and dependability. Non-marking tread provides surface protection for low maintenance and prevents debris access for increased caster life. Ball bearing design enhances caster operation for easy mobility. Standard top plate allows application versatility. Zinc plated finish provides corrosion resistance. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 140 to 500 lbs.
    Click for more
  • Colson® Stainless Steel Light Duty Casters

    Colson® Stainless Steel Light Duty Casters
    See all 37 items in product family
    Colson® Stainless Steel Light Duty Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Colson® Stainless Steel Light Duty Casters are made of high quality materials for long lasting durability and dependability. Mechanically bonded non-marking tread provides surface protection for low maintenance. Bearing design enhances caster operation for easy mobility. Standard top plate allows application versatility. Stainless steel finish provides corrosion and chemical resistance. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 250 to 500 lbs.
    Click for more
  • Colson® Stainless Steel Medium Duty Casters

    Colson® Stainless Steel Medium Duty Casters
    See all 44 items in product family
    Colson® Stainless Steel Medium Duty Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Colson® Stainless Steel Medium Duty Casters are made of high quality materials for long lasting durability and dependability. Zerked raceway, axle and non-marking wheels provide low maintenance and surface protection. Straight roller bearing design enhances caster operation for easy mobility. Includes standard top plate for application versatility. Stainless steel finish provides corrosion and chemical resistance. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 600 to 1000 lbs.
    Click for more
  • Colson® Stainless Steel Heavy Duty Casters

    Colson® Stainless Steel Heavy Duty Casters
    See all 16 items in product family
    Colson® Stainless Steel Heavy Duty Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Colson® Stainless Steel Heavy Duty Casters are made of high quality materials for long lasting durability and dependability. Zerked raceway, axle and non-marking wheels provide low maintenance and surface protection. Straight roller bearing design enhances caster operation for easy mobility. Includes standard top plate for application versatility and lock brake for unit stability. Stainless steel finish provides corrosion and chemical resistance. Caster types include Rigid Plate and Swivel Plate. Weight capacities are 1100, 1200 and 1250 lbs.
    Click for more
  • Colson® Extra Heavy Duty Casters

    Colson® Extra Heavy Duty Casters
    See all 12 items in product family
    Colson® Extra Heavy Duty Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Colson® Extra Heavy Duty Casters are made of high quality materials for long lasting durability and dependability. Single ball raceway kingpinless design protects unit from shock loading during heavy operation. Zerked raceway, axle and non-marking wheels provide low maintenance and surface protection. Straight roller bearing design enhances caster operation for easy mobility. Includes standard top plate for application versatility and lock brake for unit stability. Zinc plated finish provides corrosion and chemical resistance. Caster types include Rigid Plate and Swivel Plate. Weight capacities are 2900, 3000 and 3500 lbs.
    Click for more
  • Colson® Brand Wheels

    Colson® Brand Wheels
    See all 105 items in product family
    Colson® Brand Wheels provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Colson® Brand Wheels are made of high quality materials for long lasting durability and dependability. Wheels allow convenient content mobility, maneuverability and transport. Units are non-marking for surface protection. Includes straight roller bearing design and spanner bushing for enhanced wheel operation and ergonomic mobility. Available bearing types are Annular Ball Bearing, Delrin Bushing, Stainless Steel Straight Roller and Straight Roller. Weight capacities range from 140 to 3500 lbs. Package quantity is 1. Colors are Black, Black Tread/Gray Hub, Gray Tread/Gray Hub, Green, Maroon Tread/Gray Hub and Maroon Tread/Silver Hub. Dimensions vary per model.
    Click for more