Browse Casters

(5,575 items)

Narrow Your Results

Availability

Caster Type Family

Wheel Diameter Inches Range

Wheel Construction Family

Plate Length Inch Range

Plate Width Inch Range

Capacity Lbs. Range

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Heavy Duty Casters 350-800 Lb. Capacity

    Heavy Duty Casters 350-800 Lb. Capacity
    See all 25 items in product family
    Heavy Duty Casters Provide Mobility For General Utility Trucks, Platform Trucks, Dollies, Tables And Other Material Handling Applications.

    Wheels roll easily on cage type hardened and ground roller bearings. Swivel casters have hardened double ball races and heat treated king bolt for long lasting use. Caster Kits include 2 heavy duty rigid casters and 2 heavy duty swivel casters. Polyurethane Casters provide a cushioned ride to protect loads and floors. Plastic Casters are high strength, non-marring, and resistant to impacts, oils and acids. Mold-On Rubber Casters offer quiet movement, low initial roll effort, and good floor protection. Available load capacities are 350, 420, 500, 600, 800, 1400, 2000, and 2400 lbs. Dimensions vary per model.
    Click for more
  • Relius Heavy Duty Plate Casters

    Relius Heavy Duty Plate Casters
    See all 3 items in product family
    Relius Heavy Duty Plate Casters Allow Excessive Item Mobility For Industrial, Commercial, Construction And More.

    Relius heavy duty plate casters are made of high quality materials for long lasting durability. Grease seal ring and heat treated upper and lower ball raceways allow unit stability. Hardened roller bearings and ground bushings ensure functionality. Corrosion resistant zinc plated finish available. Available types include Rigid, Swivel and Swivel Plate, Total Lock Brake. Wheel diameters are 5", 6" and 8". Wheel materials are Mold-On Rubber, Phenolic, Polyolefin, Polyurethane, Polyurethane Tread on Aluminum Core and Rubber on Aluminum Core. Weight capacities are 350, 410, 500, 650 lbs and more.
    Click for more