Browse Casters

(3,833 items)

Narrow Your Results

Availability

Caster Type Family

Wheel Diameter Inches Range

Wheel Construction Family

Plate Length Inch Range

Plate Width Inch Range

Capacity Lbs. Range

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Full Pneumatic Casters 200-450 Lb. Capacity

    Full Pneumatic Casters 200-450 Lb. Capacity
    See all 7 items in product family
    Pneumatic Casters Transport Delicate Parts And Materials Safely As If They Were Floating On Air!

    Shock absorbing, air filled full pneumatic rubber caster wheels absorb vibrations that can be harmful to loads, while protecting floors. Industrial pneumatic casters have roller bearing wheels for easy mobility. Steel plate casters have a corrosion resistant electroplated frame for years of dependable service. Caster Kit includes 2 rigid and 2 swivel casters and offers excellent value.
    Click for more
  • Relius Full-Pneumatic Casters

    Relius Full-Pneumatic Casters
    See all 7 items in product family
    Relius Full-Pneumatic Casters Allow Fragile Material Transport For Indoor And Outdoor Applications Including Laboratories, Hotels, Landscaping, Gardening And More.

    Relius full-pneumatic casters are made of reinforced rubber for long lasting durability. Caster double-ball raceways and zerk grease fittings ensure unit functionality. Includes four-ply tire and tube. Types are Caster Wheel, Rigid Plate, Swivel Plate or Swivel Plate w/ Brake. Wheel diameters are 8" and 10". Weight capacities are 320 and 350 lbs. Available colors include Black and Gray. Dimensions vary per model.

    Click for more