Browse Casters

(5,540 items)

Narrow Your Results

Availability

Wheel Diameter Inches Range

  • Less...
  • More...

Wheel Construction Family

  • Less...
  • More...

Plate Length Inch Range

Plate Width Inch Range

Capacity Lbs. Range

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Marathon Pneumatic Tires & Wheels

    Marathon Pneumatic Tires & Wheels
    See all 15 items in product family
    Marathon Pneumatic Tires & Wheels provide High Quality Replacement Tires at an Economical Price.

    Marathon Pneumatic Tires & Wheels are made with industrial strength rubber for long lasting durability. Available types areTire, Tire and Rim, and Tire/Rim/Rig. Available widths are 3", 3.2", 3.3" 3.6" and 5". Tread designs are Ribbed, Sawtooth, Centipede, Turf and Jag. Inflate with a manual pump only. Tires and wheels are not for highway use. Other dimensions vary per style.
    Click for more
  • Marathon Flat Free Tires & Wheels

    Marathon Flat Free Tires & Wheels
    See all 25 items in product family
    Marathon Flat Free Tires and Wheels provide the Bounce and Cushion of Air-Filled Tires without the possibility of Flats.

    Marathon Flat Free Tires and Wheels are made out of polyurethane foam with ball bearings for long lasting durability. Choose from 17 different styles, including tires from 6" to 18.5" diameter. Available with Steel Rims or Plastic Spokes in Sawtooth, Jag, Centipede, Ribbed and Knobby Tread Designs. Tires and wheels are not for highway use.
    Click for more
  • Industrial Use Rated Wheels

    Industrial Use Rated Wheels
    See all 44 items in product family
    Replace Broken or Worn Wheels for Trucks, Trailers, Carts and more.

    Industrial Use Rated Wheels have tread material choices of molded plastic, polyurethane, semi-steel and mold-on rubber to provide long lasting durability. Wheel diameters range from 4" - 12". Widths range from 1-1/2" to 3". Weight capacities range from 350 lbs - 3400 lbs. Wheels can be used for heavy duty applications and concrete floors and offer high strength and impact resistance. Hub and axle sizes vary per style.
    Click for more
  • Marathon Tire Tubes & Accessories

    Marathon Tire Tubes & Accessories
    See all 7 items in product family
    Marathon Tire Tubes and Accessories offer a variety of Sizes in Economical, Quality Replacement Tires.

    Marathon Tire Tubes are crafted from high quality rubber for long lasting durability. Tire Tubes guarantee 6 Months Free of Manufacturer Defects. Available widths are 1-3/8", 2.4", 3.2", 3.3" and 3.6". Diameters are 8.5", 10.5", 13" and 15.5". Tire and rim are needed for complete tire assembly.) Inflate with manual pump only. Tire tubes are not for highway use.
    Click for more
  • RWM Caster Wheels

    RWM Caster Wheels
    See all 78 items in product family
    RWM Caster Wheels are used for a wide variety of Commercial, Institutional or Industrial Applications.

    RWM Caster Wheels are solidly made for long lasting durability and dependability. Wide selection of types and sizes available for particular need or application. Materials range from durable plastics or rubbers for various lighter load commercial uses, to high strength metals for heavy duty industrial manufacturing or warehousing applications, to combined materials to provide dual strength and smooth rolling or cushioning capabilities. Wheel construction varieties include Cast Iron, EHT Rubber on Aluminum, ETH Rubber on Nylon, Forged Steel, High Temp Nylon, Phenolic, Polyolefin, Rubber on Iron, Solid Elastomer, Thermoplastic, Thermoplastic Rubber, Urethane on Aluminum, Urethane on Iron, Urethane on Polypropylene and V-Groove Iron. Come in 3, 3-1/2, 4, 5, 6, 8 and 10 inch wheel diameters and wide range of 190 to 10,000 lb. load capacities.
    Click for more
  • Martin Wheel Industrial & Outdoor Lawn Mower Equipment Tires & Wheels

    Martin Wheel Industrial & Outdoor Lawn Mower Equipment Tires & Wheels
    See all 21 items in product family
    Martin Wheel Industrial & Outdoor Equipment Tires and Wheel Assemblies are for use with Wheelbarrows, Carts, Lawn Tractors and more.

    Industrial & Outdoor Equipment Tires and Wheels are made for long lasting durability and dependability. Wide selection of 2 or 4 ply 260 to 1340 lb. load capacity tire and wheel assemblies are available for various general purpose needs or applications. Come in Rib, Stud, Sawtooth, Smooth or Turf tread design, 10 to 22.4 inch diameters and 0.625 or 0.75 inch hub diameters.
    Click for more
  • Martin Wheel Industrial & Outdoor Equipment Tires

    Martin Wheel Industrial & Outdoor Equipment Tires
    See all 22 items in product family
    Martin Wheel Industrial & Outdoor Equipment Tires are used as Replacements for Powered Lawn Mowers, Tillers, Hand Trucks and more.

    Industrial & Outdoor Equipment Tires are made for long lasting durability and dependability. Wide selection of 260 to 1340 lb. load capacity, 12, 14, 18, 20 or 30 maximum PSI tires are available to fit various rim sizes. Come in Rib, Stud, Sawtooth, Turf or Bar Lug tread design. Selected tire/wheel combinations also available.
    Click for more
  • Martin Wheel Inner Tubes

    Martin Wheel Inner Tubes
    See all 19 items in product family
    Martin Wheel Inner Tubes are available with Bent, Bent-Parallel and Straight Valves.

    Martin Wheel Inner Tubes are made of butyl rubber for long lasting durability. Fits slow speed tires for industry and outdoor power equipment. Available to fit a variety of tire sizes. Valve types are TR13/Straight, TR6 and TR87/Bent.
    Click for more
  • Marathon Semi-Pneumatic Tires & Wheels

    Marathon Semi-Pneumatic Tires & Wheels
    See all 5 items in product family
    Marathon Semi-Pneumatic Tires & Wheels offer Flat Free Operation in Material Handling Applications.

    Marathon Semi-Pneumatic Tires & Wheels are made with solid rubber with steel rims for long lasting durability. Available in capacities of 40, 60, 150, 225 and 300 pounds with precision 1/2" or 5/8" ball bearings. Tread types are Diamond or Ribbed. Hub types are 1.375", 1.5913" and 2.3125" Centered, or 1.375" Offset. Wheel diameters are 6", 7", 8" and 10". Other dimensions vary per type.
    Click for more
  • Sutong China Industrial & Outdoor Equipment Tires & Wheels

    Sutong China Industrial & Outdoor Equipment Tires & Wheels
    See all 33 items in product family
    Sutong China Tire Industrial & Outdoor Equipment Wheels & Tires provide Replacement Wheels for Gardening Equipment, such as Wheelbarrows, Wagons and more.

    Sutong China Tire Industrial & Outdoor Equipment Wheels & Tires are available in a variety of sizes, textures and weight capacities to suit wheelbarrows, wagons, and other small equipment used in farming or gardening.
    Click for more
  • Martin Wheel Trailer Tires & Wheels

    Martin Wheel Trailer Tires & Wheels
    See all 47 items in product family
    Martin Wheel Trailer Tires & Wheels are used for Utility, RV or Boat Trailer Replacement Applications.

    Trailer Tires & Wheels are made for long lasting durability and dependability. Wide selection of 4, 6 or 8 ply tires are available singularly or in combination with Steel or Galvanized Steel wheel assemblies. Designed for improved handling and ride characteristics. Exceed DOT requirements for highway use. Wide range of 590 to 2540 lb. load capacities.
    Click for more
  • Martin Wheel Golf Cart & Utility Vehicle Tires & Wheels

    Martin Wheel Golf Cart & Utility Vehicle Tires & Wheels
    See all 19 items in product family
    Martin Wheel Golf Cart & Utility Vehicle Tires & Wheels are used for Light Duty Applications.

    Martin Wheel Golf Cart & Utility Vehicle Tires & Wheels are made of rubber and steel for long lasting durability. Super tough tire compound lasts longer, but is gentle on turf. 4 ply is best choice for original equipment replacement.
    Click for more
  • Martin Wheel Steel & Galvanized Steel Wheels

    Martin Wheel Steel & Galvanized Steel Wheels
    See all 17 items in product family
    Martin Wheel Steel & Galvanized Steel Wheels are used for Utility, RV or Boat Trailer Replacement Applications.

    Martin Wheel Steel & Galvanized Steel Wheels are solidly manufactured for long lasting durability and dependability. Various plain or custom spoke design wheels are available for particular need or application. All exceed DOT requirements for highway use. 910 to 2050 lb. load capacity wheels come in wide range of rim sizes designed to fit various designated tire sizes.
    Click for more
  • Sutong China Trailer Tires & Wheels

    Sutong China Trailer Tires & Wheels
    See all 25 items in product family
    Sutong China Tire Trailer Wheels & Tires provide Replacement Wheels for Horse Trailers, Boat Trailers, Construction Trailers and more.

    Sutong China Tire Trailer Wheels & Tires are available in a range of sizes, textures and weight capacities to provide reliable durability and traction for various types of trailers. Tires are puncture-resistant and exceed D.O.T. requirements.
    Click for more
  • Martin Wheel Axle Hub Kits & Accessories

    Martin Wheel Axle Hub Kits & Accessories
    See all 4 items in product family
    Martin Wheel Axle Hub Kits & Accessories are used for a variety of Installation and Repair Applications.

    Martin Wheel Axle Hub Kits & Accessories are made of cast iron and steel for long lasting durability. Complete kits include hub, bearing cups and cones, grease seal and cap. Hub diameters are 1", 1-1/6" and 1-3/8" to 1-1/16". Bolt circle sizes are 4" x 4" and 5" x 4.5".
    Click for more
  • Martin Wheel Lawn & Garden Wheel Bearings

    Martin Wheel Lawn & Garden Wheel Bearings
    See all 3 items in product family
    Martin Wheel Lawn & Garden Wheel Bearings are Necessary Components for Smooth Rolling Tires.

    Martin Wheel Lawn & Garden Wheel Bearings are designed for high quality and long lasting performance. Wheel bearings are used to repair hand trucks, lawn tractors and other outdoor power equipment. Available bearing sizes are 1/2", 3/4" and 5/8". Sold in packages of 2.
    Click for more
  • Martin Wheel Lawn Mower Tractor Deck Wheels

    Martin Wheel Lawn Mower Tractor Deck Wheels
    See all 3 items in product family
    Martin Wheel Plastic Deck Wheels are Economical Replacements for John Deere Lawn Mower Deck Wheels.

    Martin Wheel Lawn Mower Deck Wheels are made from heavy hard plastic for long lasting durability and performance. Smooth tread offers uniform distance between deck and ground for even turning. Replacement wheels are produced to meet manufacturers' specifications. 1/2" bore with either plain or bushing type bearings. 50-lb. capacity. Dimensions vary by model.
    Click for more
  • Sutong China Golf & Utility Vehicle Tires & Wheels

    Sutong China Golf & Utility Vehicle Tires & Wheels
    See all 10 items in product family
    Sutong China Tire Golf & Utility Vehicle Wheels & Tires provide Replacement Wheels for Golf Carts, Small Outdoor Utility Vehicles and more.

    Sutong China Tire Golf & Utility Vehicle Wheels & Tires are available in a range of sizes, textures and weight capacities to suit outdoor utility vehicles like golf carts and ATV's. Tires are built for maximum durability and traction over a variety of outdoor surfaces.
    Click for more
  • Martin Wheel Snow Blower & Thrower Tires

    Martin Wheel Snow Blower & Thrower Tires
    See all 2 items in product family
    Martin Wheel Snow Blower & Thrower Tires ensure exceptional Traction on Snow, Mud and Ice.

    Martin Wheel Snow Blower & Thrower Tires are made of durable rubber with deep X-shaped tread to channel away water and snow for better grip. Aggressive Snow Blower Tires are 2-ply rated with load capacities of 285 lbs. or 435 lbs. Tire only, does not include rim. Non-highway use only.
    Click for more
  • Sutong China Steel Wheels

    Sutong China Steel Wheels
    See all 13 items in product family
    Sutong China Tire Steel Wheels are made for use with various types of Trailer Tires.

    Sutong China Tire Steel Wheels provide support and stability when used with trailer tires. Available in a variety of sizes in Standard, Modular and Spoke styles.
    Click for more