Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chains, Connectors, Hooks, Ropes & Straps


(1,305 Items)
Sub Category
Chains (336)
Remove
Narrow Your Results By:
Construction
Low Carbon Steel (96)
Alloy Steel (23)
Heat Treated Steel (21)
Brass (2)
Capacity Lbs.
5400 (8)
4700 (6)
4500 (5)
6600 (5)
2600 (4)
  More...
Our Price
Under $80.00 (25)
$80.00 - $100.00 (25)
$100.00 - $200.00 (43)
$200.00 - $400.00 (24)
$400.00 - $800.00 (27)
$800.00 - $1,000.00 (21)
$1,000.00 - $2,000.00 (32)
Over $2,000.00 (7)



      Categories
Chains, Connectors, Hooks, Ropes & Straps


More Choices In Chains, Connectors, Hooks, Ropes & Straps

Chains

Connectors & Links

Hooks

Ropes & Twine

Straps & Bungee Cords

   

Showing 204 items within 14 product groups
 

Peerless General Purpose Chains

View 48 Products
Peerless General Purpose Chains
View 48 Products
Peerless General Purpose Chains Are Available in a Variety Of Sizes And Styles To Suit Any Number Of Applications.

Peerless General Purpose Chains are sold in 100' quantities and range in capacity from 10 up to 1375 lbs. Chains are sold for a variety of specific applications in a variety of sizes.

Click for more
 

Peerless Cargo Securement Binder Chains

View 12 Products
Peerless Cargo Securement Binder Chains
View 12 Products
Peerless Cargo Securement Binder Chains Are Ideal For Load Binding, Tie-Downs And More.

Peerless Cargo Securement Binder Chains are available in a wide variety of styles and sizes. Weight capacities range from 4700 lbs. up to 8750 lbs. Low Carbon Steel Chains are Grade 43, while Heat Treated Steel Chains are Grade 70.

Click for more

Peerless Trailer Safety Chains

View 7 Products
Peerless Trailer Safety Chains
View 7 Products
Peerless Trailer Safety Chains Provide Two Crossed Chains For Added Protection During Towing Applications.

Peerless Trailer Safety Chains help keep trailers attached to a vehicle if a hitch fails or comes uncoupled. Chains are Grade 43 and vary in capacity from 2000 up to 16,200 lbs. Chains are available in a variety of sizes.

Click for more
 

Peerless Grade 30 Proof Coil Industrial Chains

View 20 Products
Peerless Grade 30 Proof Coil Industrial Chains
View 20 Products
Peerless Grade 30-Proof Coil Industrial Chains Are Ideal For A Wide Variety Of General Utility Applications.

Chains are made using Low Carbon Steel for light weight and easy handling. Chains are made for applications such as towing, cargo lashing, pipeline hanging and more. Chains are not to be used for overhead lifting. Chain capacities range from 800 up to 17,900 lbs. Click for more

Grade 40 Chains

View 4 Products
Grade 40 Chains
View 4 Products
Grade-40 Chains Are Designed For The Secure Transport Of Fastening, Modern Hauling And Heavy-Duty Trucking Equipment.

Grade-40 Chains are forged from high-quality metals to allow for long-lasting durability. High tensile strength and resistance to wear make these chains ideal for farming, construction, heavy-duty trucking and modern hauling firms. Click for more
 

Peerless Grade 43 High Test Industrial Chains

View 17 Products
Peerless Grade 43 High Test Industrial Chains
View 17 Products
Peerless Grade 43 High-Test Industrial Chains Are Designed For Heavy Duty Trucking, Modern Hauling and Farm Applications.

Peerless Grade 43 High-Test Industrial Chains are crafted from high-quality materials designed to provide long-lasting durability. High-test chains are designed to exceed the working limits of low carbon and general-utility chains. Click for more

Peerless Grade 70 Transport Chains

View 13 Products
Peerless Grade 70 Transport Chains
View 13 Products
Peerless Grade 70 Transport Chains Are Ideal For Load Binding Applications, Tie-Downs, Towing And More.

Peerless Grade 70 Transport Chains are made with heat-treated steel to create a strength-to-pounds ratio that exceeds that of Proof Coil and High Test. Transport Chains meet DOT regulations. Not to be used for overhead lifting. Chain capacities range from 3150 up to 15,800 lbs. Click for more
 

Peerless-ACCO Overhead Lifting Alloy Chains

View 23 Products
Peerless-ACCO Overhead Lifting Alloy Chains
View 23 Products
Peerless ACCO Overhead Lifting Alloy Chains Are High-Strength Low-Weight Chains Ideal For A Variety Of Applications.

Peerless ACCO Overhead Lifting Alloy Chains are quenched and tempered before proof testing to provide twice the tensile strength of ordinary chain steel. Chains are made using alloy steel with a black thermo dip finish. Capacities range from 3500 up to 72,300 lbs. Click for more

Peerless-Metal Identification Tags

View 2 Products
Peerless-Metal Identification Tags
View 2 Products
Peerless Metal Identification Tags Allow Easy Recognition Of Load Limit, Size And Reach Of Chains.

Peerless Metal Identification Tags are made using low-carbon steel and zinc plating. Tags measure 4" x 1-1/2". Sold in case quantities of 50. Available in Solid Ring and Split Ring varieties.

Click for more
 

Transport Chains

View 12 Products
Transport Chains
View 12 Products
Transport Chains Are Used In Towing, Load Binding, Logging And Other Similar Applications.

Transport Chains are solidly made for long lasting durability. Finished in zinc electroplate with yellow chromate. Include heavy duty grab hook at both ends. Chain diameters are 0.310 in., 0.340 in., 0.410 in. and 0.510 in.. Chain inner widths are 0.25 in., 0.46 in., 0.48 in. Click for more

Hoist Chains

View 5 Products
Hoist Chains
View 5 Products
Hoist Chains Have A Standard Hand Chain Drop Two Feet Less Than Lift.

If the lift is 10 feet, the hoist should have an 8 foot hand chain drop. These chains are available per foot with varying sizes of 15/64 to 1/4 inch in diameter.

Click for more
 

Lock Link Chains

View 13 Products
Lock Link Chains
View 13 Products
5/0 BK LOCK LINK SINGLELOOP CHAIN
  • Do not use for overhead lifting
  • Uses include sprocket wheels, overhead door chains, and general utility
Click for more

Winch Chains

View 11 Products
Winch Chains
View 11 Products
Winch Chains Are Primarily Designed For Use On Truck Or Tractor Winch Lines.

Winch chains are flexible attachments for wire rope to add versatility. Rust resistant finish. The end of each chain is a hook that's specially designed to minimize the fraying of wire rope. Various lengths are available ranging from 16" to 24" (not including the hook). Click for more
 

Binder Chains

View 17 Products
Binder Chains
View 17 Products
Binder Chains Are Designed To Securely Fasten Two Chains Together In Order To Haul Heavy Equipment For Transfer Purposes.

Binder Chains are forged from carbon steel and alloy materials to offer long-lasting durability. Round cross section shape allows for easy and secure hook-hook end connections. Click for more
5.5MM PC 800 Ft/DR Zinc

5.5MM PC 800 Ft/DR Zinc

From $0.81
More Info
Add to Cart
#16 Jack 100 Ft/Ct Zn

#16 Jack 100 Ft/Ct Zn

From $0.17
More Info
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
(84)