Browse Chains, Connectors, Hooks, Ropes & Straps

(906 items)

Narrow Your Results

Availability

Construction

  • Less...
  • More...

Capacity Lbs. Range

Brand

Our Price

Go
  • Wire Rope Clips

    Wire Rope Clips
    See all 30 items in product family
    Wire Rope Clips fasten Industrial Wire Rope or Cables.

    Wire Rope Clips are used to secure the ends of heavy duty wire ropes and cables. Wire Rope Clips are made from Hot Galvanized Steel, Malleable Steel, Stainless Steel or Zinc Plated Steel for long lasting strength, durability and dependability. Available in several sizes and weight capacities.
    Click for more
  • Elite Sales Screw Pin Anchor Shackles

    Elite Sales Screw Pin Anchor Shackles
    See all 8 items in product family
    Screw Pin Anchor Shackles are used for Utility or Industrial Rope, Rigging or Cable Fastening Applications.

    Screw Pin Anchor Shackles are made from high strength Galvanized Steel for long lasting durability and dependability. Used to secure or manipulate heavy duty ropes, rigging or cables. Meet Federal Specification RR-C-271D Type IVA, Grade A, Class 2 performance requirements. Include working load limit permanently stamped on shackle. 1/4 to 1-1/8 inch diameter, 666 to 17000 lb. capacity shackles are available for use with 1/16 to 1 inch diameter materials.
    Click for more
  • Peerless™ Chain Accessories

    Peerless™ Chain Accessories
    See all 22 items in product family
    Peerless™ Chain Accessories allow Reliable Chain Repairs for a variety of Transportation Applications.

    Peerless™ Chain Accessories are made using low carbon steel for lasting durability through years of use. Accessories are available in a variety of sizes. Accessories are not for use in overhead lifting. Cold Shuts are zinc-plated and are available in capacities ranging from 390 lbs. up to 3500 lbs. Connecting Links are sold in case quantities of 10 and range in capacity from 1300 lbs. up to 4500 lbs. Mid Links are made with a yellow chromate finish and range in capacity from 4700 lbs. up to 11,300 lbs. Quick Links are sold in several sizes and allow capacities ranging from 220 lbs. up to 2650 lbs. Repair Lap Links are zinc-plated for added strength and allow capacities ranging from 240 lbs. up to 1250 lbs.
    Click for more
  • Elite Sales Turnbuckles

    Elite Sales Turnbuckles
    See all 40 items in product family
    Turnbuckles are used for Aircraft, Shipping, Sports or Entertainment Industry uses and other Multi-Purpose Rigging Applications.

    Turnbuckles are made from high strength Drop Forged Galvanized Steel for long lasting durability and dependability. Used to secure high tension ropes, rigging or cables. Various Eye & Eye, Hook & Eye, Hook & Hook, Jaw & Eye and Jaw & Jaw type turnbuckles are available in 400 to 10,000 lb. load capacities, 4, 6 or 12 inch lifting height take ups and 1/4, 3/8, 1/2, 5/8, 3/4, 7/8 and 1 inch thread sizes.
    Click for more
  • Peerless™ Peer-Lift Galvanized Anchor Shackles

    Peerless™ Peer-Lift Galvanized Anchor Shackles
    See all 25 items in product family
    Peerless™ Peer-Lift Galvanized Anchor Shackles are used for Applications where Frequent Pin Removal is needed.

    Peerless™ Peer-Lift Galvanized Anchor Shackles are made using alloy steel and feature a hot dip galvanized finish for added durability. Available in Safety Pin and Alloy Screw Pin styles. Shackles come in a variety of sizes and range in capacity from 1000 lbs. up to 70,000 lbs.
    Click for more
  • Peerless™ ACCO Mechanical Coupling Links

    Peerless™ ACCO Mechanical Coupling Links
    See all 3 items in product family
    Peerless™ ACCO Mechanical Coupling Links provide Reliable Strength in a variety of Overhead Lifting Applications.

    Peerless™ ACCO Mechanical Coupling Links are alloy steel and made with grade 80 forgings for reliable durability. Hooks are proof-tested at twice the working load limit, and fatigue-tested at 1-1/2 times the working load limit for 20,000 cycles. Hooks are available in a variety of sizes and range in capacity from 3500 lbs. up to 12,000 lbs.
    Click for more
  • Advantage Sales Wire Rope Thimbles

    Advantage Sales Wire Rope Thimbles
    See all 10 items in product family
    Advantage Sales Wire Rope Thimbles protect Wire Rope and Wire Rope Slings from Wear and Tear.

    Advantage Sales Wire Rope Thimbles fit into the end loop of a wire rope, providing protection from abrasion and prolonging the durability of the wire rope. Wire Rope Thimbles are available in several sizes. Sold in package quantities of 6.
    Click for more
  • Peerless™ ACCO V10 Oblong Master Links

    Peerless™ ACCO V10 Oblong Master Links
    See all 5 items in product family
    Peerless™ ACCO V10 Oblong Master Links provide Reliable Strength for Overhead Lifting Applications.

    Peerless™ ACCO V10 Oblong Master Links are made using Alloy Steel for lasting durability. Master Links provide 5:1 Safety Factor. Links are available in a variety of sizes and range in capacity from 4300 lbs. up to 26,600 lbs.
    Click for more
  • Peerless™ ACCO V10 Coupling Links - Grade 100

    Peerless™ ACCO V10 Coupling Links - Grade 100
    See all 7 items in product family
    Peerless™ ACCO V10 Coupling Links are used for Assembling Chain Legs in a variety of Lifting and Transporting Applications.

    Peerless™ ACCO V10 Coupling Links are made using alloy steel for lasting durability and strength. Coupling links assemble chain legs to the master link or attach eye-type fittings. Links are available in a variety of sizes, and range in capacity from 4300 up to 42,700 lbs.
    Click for more
  • Peerless™ ACCO V10 Sub-Assemblies with Small Sub-Links

    Peerless™ ACCO V10 Sub-Assemblies with Small Sub-Links
    See all 3 items in product family
    Peerless™ ACCO V10 Sub Assemblies with Small Sub Links are for use with Chain Rope, Nylon Slings and more.

    Peerless™ ACCO V10 Sub Assemblies are made using alloy steel for lasting durability through years of use. Sub assemblies are available in several sizes, and allow capacities ranging from 11,200 lbs. up to 39,000 lbs.
    Click for more