Browse Chains, Connectors, Hooks, Ropes & Straps

(1,084 items)

Narrow Your Results

Construction

Construction Type

Capacity Lbs. Range

Brand

Our Price

 
Go
Showing 98 items within 14 product groups See all items from other sellers
  • Peerless™ ACCO V10 Sling & Self-Locking Hook Latch Kits

    Peerless™ ACCO V10 Sling & Self-Locking Hook Latch Kits
    See all 6 items in product family
    Peerless ACCO V10 Sling And Self Locking Hook Latch Kits Provide Reliable Replacement Parts For A Variety Of Overhead Lifting Applications.

    Sling and Self-Locking Hook Latch Kits are zinc-plated and made using low carbon steel for lasting durability. Hooks are available in a variety of sizes. Self-Locking Hooks are available with weight capacities ranging from 5700 lbs. up to 22,600 lbs.
    Click for more
  • CM® Columbus McKinnon Eye Sling Hooks

    CM® Columbus McKinnon Eye Sling Hooks
    See all 39 items in product family
    CM® Columbus McKinnon Eye Sling Hooks Are Used For Use With Ropes, Chains, Straps And Other Connectors During Towing, Hauling And Hoisting Applications.

    CM® Columbus McKinnon Eye Sling Hooks are made of alloy steel for maximum strength and durability. Features universal designs to be used with various types of ropes, chains, straps and other connectors for enhanced versatility. Eye sling hooks are assembled for ease of use. Available in a variety of hooks and hook clamps. Eye sling hooks and hook clamps are individually tested for added safety. Colors are Gray or Orange. Package quantity is 1. Dimensions, weight capacities, chain size and hook opening vary per model. Chain Shorteners are used for adjusting chain lengths and mechanically attach directly to master ring for added reliability.
    Click for more
  • Peerless™ Forged Clevis Hooks

    Peerless™ Forged Clevis Hooks
    See all 14 items in product family
    Peerless Forged Clevis Hooks Provide Reliable Durability For Tying Down Loads In A Variety Of Transportation Environments.

    Hooks are made using low carbon steel and are zinc plated for added durability. Hooks are available in a variety of sizes, and available capacities range from 2600 lbs. up to 11,300 lbs. Choose from Grab Hooks, Slip Hooks or Slip Hooks With Latch. All hooks are available with a Grade 70 or Grade 43 build.
    Click for more
  • Peerless™ ACCO V10 Clevis Sling Hooks with Latch - Grade 100

    Peerless™ ACCO V10 Clevis Sling Hooks with Latch - Grade 100
    See all 5 items in product family
    Peerless ACCO V10 Clevis Sling Hooks With Latch Provide Reliable Strength For Overhead Lifting And Transporting Applications.

    Clevis Sling Hooks With Latch are made with a U-shaped end and latch for added reliability during use. Hooks are made using alloy steel and are available in a variety of sizes. Clevis Sling Hooks are available in capacities of 5700 lbs. up to 35,300 lbs.
    Click for more
  • Peerless™ ACCO V10 Swivel Self-Locking Hooks - Grade 100

    Peerless™ ACCO V10 Swivel Self-Locking Hooks - Grade 100
    See all 4 items in product family
    Peerless ACCO V10 Swivel Self-Locking Hooks Are Used For Overhead Lifting Applications.

    Peerless ACCO V10 Swivel Self-Locking Hooks are made from alloy steel to provide long-lasting durability. Self-locking hook mechanisms ensure reliable and stable lifting. Grade-100 hooks are available in a wide variety of sizes. Capacities range from 5,700 to 22,600 pounds.
    Click for more
  • Peerless™ ACCO V10 Clevis Self-Locking Hooks - Grade 100

    Peerless™ ACCO V10 Clevis Self-Locking Hooks - Grade 100
    See all 4 items in product family
    Peerless ACCO V10 Clevis Self-Locking Hooks Provide Reliable Strength For Overhead Lifting Applications.

    Clevis Self-Locking Hooks are made using alloy steel for reliable strength, and the self-locking hook ensures added reliability during overhead lifting. Hooks are available in a variety of sizes and range in capacity from 5700 to 22,600 lbs.
    Click for more
  • Peerless™ ACCO Clevis Sling Hooks with Latch

    Peerless™ ACCO Clevis Sling Hooks with Latch
    See all 3 items in product family
    Peerless ACCO Clevis Sling Hooks With Latch Provide Reliable Strength For A Variety Of Overhead Lifting Applications.

    Clevis Sling Hooks With Latch are alloy steel and made with grade 80 forgings for reliable durability. Hooks are proof-tested at twice the working load limit, and fatigue-tested at 1-1/2 times the working load limit for 20,000 cycles. Hooks are available in a variety of sizes and range in capacity from 3500 lbs. up to 12,000 lbs.
    Click for more
  • Peerless™ ACCO V10 Eye Sling Hooks with Latch - Grade 100

    Peerless™ ACCO V10 Eye Sling Hooks with Latch - Grade 100
    See all 3 items in product family
    Peerless ACCO V10 Eye Sling Hooks With Latch Provide Reliable Strength For Overhead Lifting And Transporting Applications.

    Eye Sling Hooks are made using alloy steel for lasting durability and strength. Latch provides added reliability during field assembly. Hooks are available in a variety of sizes and feature capacities ranging from 5700 lbs. up to 42,700 lbs.
    Click for more
  • Peerless™ ACCO Clevis Cradle Grab Hooks

    Peerless™ ACCO Clevis Cradle Grab Hooks
    See all 3 items in product family
    Peerless ACCO Clevis Cradle Grab Hooks Ensure Reliable Strength In A Variety Of Overhead Lifting Applications.

    Peerless ACCO Clevis Cradle Grab Hooks are alloy steel and made with grade 80 forgings for reliable durability. Hooks are proof-tested at twice the working load limit, and fatigue-tested at 1-1/2 times the working load limit for 20,000 cycles. Hooks are available in a variety of sizes and range in capacity from 3500 lbs. up to 18,100 lbs.
    Click for more
  • Peerless™ ACCO Eye Sling Hooks with Latch

    Peerless™ ACCO Eye Sling Hooks with Latch
    See all 4 items in product family
    Peerless ACCO Eye Sling Hooks With Latch Provide Reliable Strength For A Variety Of Overhead Lifting Applications.

    Peerless ACCO Eye Sling Hooks With Latch are alloy steel and made with grade 80 forgings for reliable durability. Hooks are proof-tested at twice the working load limit, and fatigue-tested at 1-1/2 times the working load limit for 20,000 cycles. Hooks are available in a variety of sizes and provide capacities ranging from 3500 lbs. up to 18,100 lbs.
    Click for more
  • Peerless™ ACCO V10 Clevis Shortening Grab Hooks - Grade 100

    Peerless™ ACCO V10 Clevis Shortening Grab Hooks - Grade 100
    See all 3 items in product family
    Peerless ACCO V10 Clevis Shortening Grab Hooks Provide Reliable Strength For Hauling, Towing And More.

    Clevis Shortening Grab Hooks are made with a U-shaped end with holes at the top of each branch for secure attachments. Hooks are made using alloy steel and are available in a variety of sizes. Clevis hooks are available in capacities of 5700 up to 15,000 lbs.
    Click for more
  • Peerless™ ACCO V10 Eye Foundry Hooks - Grade 100

    Peerless™ ACCO V10 Eye Foundry Hooks - Grade 100
    See all 3 items in product family
    Peerless ACCO V10 Eye Foundry Hooks Provide Strength And Stability In A Variety Of Overhead Lifting Applications.

    Eye Foundry Hooks are made using alloy steel for years of lasting durability. Hooks are available in a variety of sizes and grades, and range in capacity from 5700 lbs. up to 22,600 lbs.
    Click for more
  • Peerless™ ACCO Eye Cradle Grab Hooks

    Peerless™ ACCO Eye Cradle Grab Hooks
    See all 4 items in product family
    Peerless ACCO Eye Cradle Grab Hooks Provide Reliable Strength For A Variety Of Overhead Lifting Applications.

    Peerless ACCO Eye Cradle Grab Hooks are alloy steel and made with grade 80 forgings for reliable durability. Hooks are proof-tested at twice the working load limit, and fatigue-tested at 1-1/2 times the working load limit for 20,000 cycles. Hooks are available in a variety of sizes and range in capacity from 3500 lbs. up to 18,100 lbs.
    Click for more
  • Peerless™ ACCO V10 Eye Self-Locking Hooks - Grade 100

    Peerless™ ACCO V10 Eye Self-Locking Hooks - Grade 100
    See all 3 items in product family
    Peerless ACCO V10 Eye Self-Locking Hooks Provide Reliable Strength And Durability For Heavy-Lifting Applications.

    Peerless Self-Locking Hooks are made using alloy steel for lasting durability. Self-locking hooks provide added reliability for a variety of heavy-lifting applications. Hooks are available in a variety of sizes and capacities ranging from 5700 up to 22,600 lbs.
    Click for more

Additional Items

Sort By: 

3 Results

Sort By: 

3 Results