Browse Contactors

(178 items)

Narrow Your Results



  • Less...
  • More...



Our Price


Recently Viewed


  • Packard® Definite Purpose Contactors

    Packard® Definite Purpose Contactors
    See all 44 items in product family
    Packard® Definite Purpose Contactors Are Electrically Operated Switching Devices Used For Controlling Refrigeration, Air Conditioning, Resistance Heating And More.

    Contactors are suitable for a wide range of low-cycle applications requiring switching of single-phase and three-phase loads. Coils include Class B insulation. Includes lug, spade terminals and covers. Available with 1, 2, 3 or 4 poles and up to 120 resistive amps. Compatible with Hartland Controls HCCY3XQ06CJ303. UL and CSA approved.

    Click for more
  • ACI Contactors

    ACI Contactors
    See all 71 items in product family
    ACI Contactors Are Designed For HVAC, Refrigeration, Food Service Equipment And Other Various Applications For Confident Use.

    ACI Contactors feature a universal design that allows replacement of the most common brands for increased versatility and ease of use. Available in 1, 2, 3 and 4 pole configurations. Amps and voltage vary per model.

    Click for more
  • Supco Contactors

    Supco Contactors
    See all 7 items in product family
    Supco Contactor 30A 24V 1.5 Pole

    SUPCO contactors are designed for use in HVAC&R systems. These contactors are available in 1.5, 2 and 3 pole configurations from 20 through 90 full amps. Compact universal design allows replacement of the most common brands.

    Click for more
  • Packard® Contactor Auxiliary Switches

    Packard® Contactor Auxiliary Switches
    See all 5 items in product family
    Packard® Contactor Auxiliary Switches Are Used For Use In Controlling Contactors.

    Auxiliary switches are available in NDNC, Mechanical Interlock or SPDT (Single Pole, Double Throw) varieties. NDNC switches range from 20-60 amps. Mechanical Interlock switches range from 20-40 amps. SPDT switches come in 30-40 Amps, 50-60 Amps or 70-90 amps.

    Click for more
  • Packard® 3-Pole Contactor Coils

    Packard® 3-Pole Contactor Coils
    See all 11 items in product family
    Packard® 3-Pole Contactor Coils Are Used For Replacing Current Contractor Coils.

    Contactor coils are available with voltage ranging from 24V to 480V. Full load amps available are 20-40, 50-60 and 75-90. Replaces Hartland Controls CAS-10-119B303.

    Click for more
  • ACI Side Mounts

    ACI Side Mounts
    See all 4 items in product family
    ACI Side Mounts Are Designed For Various Industrial, Commercial and HVAC/R Applications Where Safety Is A Concern.

    ACI Side Mounts feature optional auxiliary contacts for ACI 3 & 4 pole DP contactors for increased versatility and ease of use. 1/3 horsepower. 120 or 240 VAC. 120VDC. Available in 10A Series. Amp ranges available: 20-40 and 50-90.

    Click for more
Featured Items