Browse HVAC/R Controls

(2,209 items)

Narrow Your Results

Availability

Country of Origin

Application

Brand

Our Price

Go

Recently Viewed

Categories

  • Water Heater Thermostats

     Water Heater Thermostats
    See all 7 items in product family
    "Water Heater Thermostats Are Used For Commercial, Domestic And Recreational Vehicle Applications.

    Water Heater Thermostats are solidly manufactured for long lasting durability and dependability. Feature built-in, non-cycling energy cut-off systems in case of excessive water temperatures. Robertshaw and White-Rodgers™ brand models include 5-1/2 inch sensing element and vary by inlet/outlet size, shank length, regulator type and setting. Domestic and RV models have a 160°F temperature high stop. Commercial models have a 180°F high stop.

    "
    Click for more
  • Taco® Heat Motor Zone Valves

    Taco® Heat Motor Zone Valves
    See all 14 items in product family
    Taco® Heat Motor Zone Valves Provide A Time Proven Method For System Zoning And Control.

    Exclusive heat motor design operates silently, while the twist off head allows servicing without disturbing system connections. Provides a convenient way to create individual zones or equipment isolation in a hydronic heating system. High Head Zone Valves are used for high rise residential and commercial buildings. Geothermal Valves are designed for high head, open system zone control. Unique end switch permits control of the heat pump by the valve. Allows movement of cold water into the coil before the heat pump starts. By Pass Valves are used to control the flow to a fan coil or terminal heating unit. Standard Valves are used for hydronic heating applications. 3 Year Limited Warranty.

    Click for more
  • Robertshaw® Electric Water Heating Thermostats

    Robertshaw® Electric Water Heating Thermostats
    See all 1 items in product family
    Robertshaw® Electric Water Heating Thermostats Can Be Used For Replacement On Domestic And Commercial Water Heaters.

    Thermostats feature automatic cycling and high limit manual reset in compact housing. 3-3/4” in length. Small size ensures firm clamp to tank. Snap action operation, fast and easy wiring, and adjustable temperature ranges. Personal protector included.

    Click for more
  • Taco® Switching Relays

    Taco® Switching Relays
    See all 13 items in product family
    Taco® Switching Relays Allow Total System Customization.

    Taco® Switching Relays are made of high quality materials for long lasting durability. Combines clearly labeled PC board layouts with advanced features for ease of use. External indicator lights provide instant diagnostic feedback. UL and CSA listed. Optional Power Port Cards allows you to expand up to 20 zones. Styles areAdd-On Controls and Switching Relay.Available in a variety of types, zones and power ports to meet specific job requirements. 3 Year Limited Warranty.

    Click for more
  • Taco® Plug-In PowerPort Cards

    Taco® Plug-In PowerPort Cards
    See all 3 items in product family
    Taco® Plug-In PowerPort Cards Allow You To Expand Switching Relays For Up To 20 Zones.

    Allows simple integration of advanced features. Plug in any combination of cards and controls to optimize operation of any system. UL and CSA listed. 3 Year Limited Warranty.

    Click for more
  • Taco® Zone Valve Control

    Taco® Zone Valve Control
    See all 7 items in product family
    Taco® Zone Valve Controls Help Simplify Wiring Problems.

    Zone valve controls feature easy to follow PC board layouts to eliminate incorrect wiring. External indicator lights provide instant diagnostic feedback. Controls work with up to 4-wire zone valves. Fully fuse protected with 2 isolated end switches and a built-in priority switch. Sturdy screw connections for reliability. Controls with PowerPort Cards expand up to 20 zones. Allows simple integration of advanced features. UL listed. CSA listed. 3 Year Limited Warranty.

    Click for more
  • Taco Radiant Mixing Block

    Taco Radiant Mixing Block
    See all 1 items in product family
    The Taco® Radiant Mixing Block Combines Injection Mixing Control, Injection Circulation, System Circulation And Air Elimination In A Single Radiant Water Heating Device.

    Setting up a radiant heating system can be difficult, because there are many separate factors you need to consider. You need a machine to circulate airflow, circulate heat injections, eliminate dead air and control the whole process. The Taco® Radiant Mixing Block, or RMB-1, is a revolutionary device that combines all of those functions in a single 12-lb device for indoor or outdoor use. It does not require professional installation - all you need are four pipe connections. No complex wiring, external control boxes or balancing valves are required With bronze- casing, wet rotor circulators and a replaceable cartridge design, the Taco® Radiant Mixing Block was engineered to save time and worry. The solid stage microprocessor controls all functionality, and it makes use of low voltage connections for maximum safety and efficiency. With a temperature range from 32°F (0°C) to 185°F (85°C) a flow range of 0 to 15.5 gpm and a max pressure of 125 psi, it is perfect for most residential, commercial and light industrial purposes. The Taco® Radiant Mixing Block uses an LCD screen to display information and features boiler protection, adjustable reset ratio, outdoor reset and warm weather shutdown features, with a hard wire option for greater control.

    Click for more
  • Taco® X-Pump Blocks

    Taco® X-Pump Blocks
    See all 2 items in product family
    Taco® X-Pump Blocks Are Used For Contractors Installing Furnace-Based Air Systems with Radiant Heat For Other Areas.

    X-pump blocks provide complete isolation between heat generation and heat delivery in any system. Used with open or closed systems, barrier or non-barrier tubing and where the system heat source is a boiler or water heater. Includes variable speed mixing control, heat source circulator, system circulator and heat exchanger in a single unit to provide optimal performance and complete system isolation between the heat generation side of the system and the heat delivery side. Plug-in low voltage connections, maintenance-free wet-rotor circulators and replaceable cartridges provide ease of use and maintenance. Automatic warm weather shutdown conserves energy. Blocks feature an easy-to-read LCD display. Available in X-Pump Block and X-Pump Block, Solar. Blocks may be used as an outdoor reset control, a setpoint control or a Delta-T limiting control. UL® listed.

    Click for more