Browse Conveyors

(2,216 items)

Narrow Your Results

Availability

Width Inches

Adjustable Length

  • Less...
  • More...

Type

Capacity Lbs.

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Best Value Portable Flexible & Expandable Gravity Conveyors

    Best Value Portable Flexible & Expandable Gravity Conveyors
    See all 4 items in product family
    Instantly set-up Conveyor Lines for Shipping, Receiving, Assembly and Packaging areas.

    Flexible, portable gravity conveyor expands from 6'2" to 24'8". Rugged 5/16" steel axles and self-tracking skate wheels with enclosed steel ball bearings offer smooth material flow. 175 lbs. per foot capacity. 1-1/4" (compressed) to 4" (expanded) axle centers for 7" minimum package size. Seven zinc plated telescopic legs with 4" thermoplastic rubber swivel casters adjust independently from 31-3/4" to 40-1/2"H to achieve maximum gravity flow and create banked curves. All units bend around a 27" radius. End legs have locking brakes. Includes convenient box-stop and hook couplers to connect additional conveyors. Simply insert legs into integral sockets and conveyor is ready to use.

    Optional Swing Stick for "dockless" receiving is also available.
    Click for more
  • NestaFlex® Portable Flexible & Expandable Gravity Conveyors

    NestaFlex® Portable Flexible & Expandable Gravity Conveyors
    See all 126 items in product family
    NestaFlex® Portable Flexible & Expandable Gravity Conveyors provide convenient Material Handling and Transportation for Shipping, Receiving, Assembly and Packaging Stations.

    NestaFlex® Portable Flexible & Expandable Gravity Conveyors are made of steel for long lasting durability. Retractable conveyors reduce to 25% of expanded length for compact storage. Features telescopic legs that adjust from 20" to 52" high. Includes 5" x 1-1/2" swivel casters with brakes on end legs for easy transport. Adjustable lengths are between 2'4" to 8'11" and 12'5" to 41'6". Available capacities are 200, 226 and 376 lbs per ft. Wheel types are Galvanized Steel, Polymer, and Steel. Dimensions and leg sets vary per model.

    Roller Conveyors are used for material with flat or complex bottoms.

    Skate Wheel Conveyors offer smooth movement of multi-size material.
    Click for more
  • BestFlex™ Portable Flexible & Expandable Powered Roller Conveyors

    BestFlex™ Portable Flexible & Expandable Powered Roller Conveyors
    See all 8 items in product family
    BestFlex™ Portable Flexible & Expandable Powered Roller Conveyors are used for applications including Manufacturing, Assembly, Distribution and More.

    BestFlex™ Portable Flexible & Exandable Flexible Powered Roller Conveyors are made of aluminum and steel for long lasting durability and dependability. Conveyors provide convenient material handling, maneuverability and transport. Units provide ergonomic working conditions, increase productivity and reduce lead times for efficiency and cost effectiveness. Powered feature allows variable rates of speed for increased output. Conveyor type is Roller. Roller type is Steel. Weight capacity is 100 lbs per ft. Dimensions vary per model.
    Click for more