Browse Crowd Control

(5,071 items)

Narrow Your Results

Type

  • Less...
  • More...

Style

  • Less...
  • More...

Rotation

Control Type

Color Finish

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • 3 and 4 Arm Turnstiles

    3 and 4 Arm Turnstiles
    See all 21 items in product family
    3 and 4-Arm Turnstiles Control The Flow Of Pedestrian Traffic In And Out Of Facilities.

    3 and 4-Arm Turnstiles are constructed of stainless steel, polished brass and polished chrome with black finishing for long lasting durability and dependability. Available in a wide variety of types and dimensions to suit particular environment or application. For use in electric or mechanical units with locked or free style, left handed or right handed exit orientations. Models may include 3 mechanically fitted stainless steel arms, permanently lubricated bearings, locking and ratcheting components of hardened steel, hydraulic speed controls and chrome guide rails for portable models. 4-Arm Mechanical Turnstile available for optimum traffic flow control applications. Silent one-way clutch allows turnstile to rotate in one clockwise direction to be easily field adjusted to counter-clockwise. Meets ASTM standards. Styles are Electric Turnstile, Left Handed Free Exit, Mechanical Turnstile, One-Way Clutch and Right Handed Free Exit. Color finishes are Black, Polished Brass, Polished Chrome and Stainless Steel. Sizes vary per type. Package quantity is 1.

    Click for more
  • Turnstile Security Systems Swing Gates

    Turnstile Security Systems Swing Gates
    See all 28 items in product family
    This Turnstile Security Systems Swing Gate is a popular alternate to turnstiles, to control how customers enter and exit your premises. Gates come standard with an emergency break away feature that allows them to meet any building and fire code regulations.

    Click for more
  • Turnstile Security Systems 4-Arm Turnstiles

    Turnstile Security Systems 4-Arm Turnstiles
    See all 8 items in product family
    This Turnstile Security System 4-Arm Turnstile provides an excellent means of controlling the flow of pedestrian traffic in and out of your facility. A turnstile gate and railing system can improve security and reduce losses. Modular posts, rails and other shelf components combine with turnstiles to create a clean, functional and customizable entrance system. The turnstile header post is specifically designed to breakaway in case of an emergency.

    All materials meet the ASTM standards as set forth by the materials industry. Turnstile Cat. # 1001 & 1002 offer safety and good appearance. Rugged construction, incorporating heavy gauge materials and bearings on moving surfaces, provides years of trouble free service. Turnstiles are available with clockwise rotation Cat # 1002 or counter-clockwise rotation Cat # 1001. Bolt heads are hidden by a cover which snaps over the floor mounting flange. Header Post Cat. # 1003-sr, 2 (two) Curved Rails. # 1004, and 2 (two) Cat. # 1013 End Posts are required to complete the installation. Minimum floor space 48" x 42".

    Click for more
  • Turnstile Security Systems Hi-Gates

    Turnstile Security Systems Hi-Gates
    See all 8 items in product family
    Turnstile Security Systems Hi-Gates Permit Unsupervised Exiting And Entry Allowing One Or Two Way Passage.

    Turnstile Security Systems Hi-Gates are constructed of stainless steel for long lasting durability. Suited for interior and exterior applications. Includes rotor assembly, barrier section, mechanism housing and ceiling plate. Rotor assembly consists of 3 in. diameter 1/4 in. thick tube with arms attached. Arms are 1-1/2 in. round 11 ga. stainless steel tubing, type 304 with rounded and spun closed, ground and polished end, and fitted over solid 1 3/8 in. x6 in. spigot. No welds. Shield assembly constructed from three horizontal stainless steel channels 5/16 in. thick with 9 vertical 1-1/4"" stainless steel tubes. Barrier post constructed from 3 in. square 11 ga. stainless steel tubing, with stainless steel 1-1/2 in. 11 ga. barrier arms, mechanically fitted over 1-3/8 in. solid spigots. Heavy duty top bearing provided for ease of rotation and to support maximum vertical load of 1500 lbs. Mechanism plate constructed from 3/8 steel plate. Mechanical components attached to 3/8 in. steel plate. Ceiling plate, fabricated from 5/16 in. ga. steel, attaches to mechanism housing plate and spans shield assembly, providing stability and support. All materials meet the ASTM standards as set forth by the materials industry. Styles are Electric Hi-Gate and Manual Hi-Gate. Color finishes are Galvanized Steel and Stainless Steel. Size is 64 in. W x 56 in. D x 90 in. H. Package quantity is 1.

    Click for more
  • Turnstile Security Systems Posts and Rails

    Turnstile Security Systems Posts and Rails
    See all 20 items in product family
    This Turnstile Security Systems Rail is widely used for it's strength, quality and appearance. Being modular, it is easily configured into custom floor plans. Used to form barriers and lines where pedestrian traffic needs to be controlled.

    Click for more
Featured Items