Browse Dock & Truck Equipment

(3,845 items)

Narrow Your Results

Length Feet

  • Less...
  • More...

Ultimate Load Strength Capacity Lbs Range

  • Less...
  • More...

Working Load Limit Capacity Lbs Range

Brand

  • Less...
  • More...

Recently Viewed

Categories

Showing 175 items within 6 product groups See all items from other sellers
  • Cargo Winch & Ratchet Tie Down Strap Assemblies

    Cargo Winch & Ratchet Tie Down Strap Assemblies
    See all 141 items in product family
    Cargo Winch And Ratchet Tie Down Strap Assemblies Secure Cargo Loads For Safe Handling And Transporting.

    Cargo Winch and Ratchet Tie Down Strap Assemblies are made with heavy duty low-stretch polyester webbing for long lasting durability. Cargo Winch And Ratchet Tie Down Strap Assemblies provide cargo control and restraint allowing secure transportation for various applications. Tie Down Strap Assemblies have spring loaded ratchet buckle designed for quick tensioning and easy one-handed release. Meets military and commercial specifications. Rated to comply with D.O.T., C.H.P. and C.U.S.A. Capacity working load limits range from 100 lbs to 5400 lbs. Capacity load limits range from 900 lbs to 16,200 lbs. Package quantities include (4) Bolts, 1, 2, and 4. Sizes vary per model.

    Click for more
  • Cargo Winches

    Cargo Winches
    See all 13 items in product family
    Cargo Winches Are Used For Securing Loads On Flatbed Trucks, Trailers And Other Transport Vehicles.

    Cargo Winches are made of high strength steel with black powder coated finish for long lasting durability and dependability. Winches provide secure shipping and transport of loads for various vehicle applications including trailers, trucks and more. Accepts webbing up to 4 inches in width. Meets DOT, WSTDA-T3 and Canadian Standard 905. Available types include Side Mount, Bottom Mount, Low Profile, Double L Track Sliders and Standard C Track Sliders. Available dimensions and load limit capacities vary.

    Click for more
  • Ratchet Cargo Load Binders

    Ratchet Cargo Load Binders
    See all 5 items in product family
    Ratchet Cargo Load Binders Are Made To Secure Loads In Chain Binding Applications On Flatbed Trucks, Rail Cars Or As Cargo Holds In The Marine Industry.

    Ratchet Cargo Load Binders are made of pure alloy steel for maximum strength and durability. Handle has self-locking one-way bolts for easy removal of unwanted debris. Gears are permanently welded to the barrel for superior ratchet load binder performance. Ratchet cargo load binders are proof tested to 50 percent of the minimum breaking strength for greater reliability. Excellent for operation with dock trucks. Ultimate load limit capacities are 16,200, 27,600 and 39,000 lbs. Working load limits are 5400, 9200, 12,000 and 13,000 lbs. Dimensions vary per style.

    Click for more
  • Time Bandit 12V Electric Cargo Strap Winders

    Time Bandit 12V Electric Cargo Strap Winders
    See all 3 items in product family
    Time Bandit 12V Electric Cargo Strap Winders Provide A Quick And Safe Method Of Strap Rolling For Commercial, Industrial And Construction Applications.

    Time Bandit 12V Electric Cargo Strap Winders are made of high quality material for long lasting durability. Electric cargo strap winders roll straps in less than 9 seconds, equivalent to 30 times faster than by hand. Motorized strap winders store straps neatly reducing deterioration and theft. Winders feature push button operation and dual fuse protection with automatic fault reset. Mounts in any cargo box in seconds and includes 20' power cord. Strap not included. Made in USA. Includes a 10 amp / 12V DC motor operating in temperatures from -25°F to 180°F and tested for 20,000 cycles. Includes weatherproof cargo box measuring 60"L x 24"W x 24"H. Available types and sizes vary.

    Click for more
  • Snap-Loc™ Cargo Control System Kits

    Snap-Loc™ Cargo Control System Kits
    See all 5 items in product family
    Snap-Loc™ Cargo Control System Kits Offer A Variety Of Anchoring Options For Various Applications Including Construction, Industrial, Transportation And More.

    Snap-Loc™ Cargo Control System Kits are made of steel for long lasting durability. Cargo Control System Kits provide anchoring options for transporting and securing heavy duty items. Control System Kits corrosion resistant finish provides additional strength and protection from harsh weather. Kits include all necessary equipment to secure cargo loads. Available types include Cam Pack, Pro-Pack, Ratchet Pack, Safety and Earthquake Pack and Tie Down Anchor Kit. Load limit capacities are 1000 lbs. working and 3000 lbs. ultimate. Available sizes vary per type.

    Click for more
  • Vestil Corner Edge Guards for Cargo Load Binders

    Vestil Corner Edge Guards for Cargo Load Binders
    See all 4 items in product family
    Vestil Corner Edge Guards For Cargo Load Binders Are Used With Straps To Protect Cargo From Damage During Transport.

    Vestil Corner Edge Guards for Cargo Load Binders are made of nylon, plastic or steel for long lasting durability and dependability. Corner Edge Guards prevent straps from cutting into cardboard carton protecting from damage. Steel Corner Edge Guards are designed for chain and cargo straps and can be used on crates for increased sturdiness. Available package quantities are 10 and 100. Available sizes vary.

    Click for more

Additional Items

Sort By: 
1 2 3 4

88 Results 24 72per pg

Sort By: 
1 2 3 4

88 Results 24 72per pg