Browse Dock & Truck Equipment

(3,866 items)

Narrow Your Results

Availability

Capacity Lbs. Range

  • Less...
  • More...

Width Inches Range

Length Inches Range

  • Less...
  • More...

Height Inches Range

Brand

Our Price

 
Go

Recently Viewed

Categories

  • High-Traction Aluminum Dock Plates

    High-Traction Aluminum Dock Plates
    See all 6 items in product family
    These Aluminum Dock Plates Feature Improved Safety Using A Unique Diamond Tread Surface That Provides More Traction Points Per Square Foot Than Competitive Dock Boards.

    Rugged, lightweight 3/8" thick aluminum dock plates withstand heavy traffic but are easily moved using built-in hand holds. These loading dock board feature an 11" apron with beveled edges and an 11° crown to provide smooth, efficient entry and exit to save time. Bottom of dock plate includes a bolted safety stop to keep plate in position.

    Note: Purchase dock plate that's 12" wider than anticipated load. Not for use with rider type trucks. Complies with OSHA spec. 1910.30(A). Assembles easily.

    ** The HT." DIFFERENCE is the height difference above or below the dock.
    Click for more
  • Heavy Duty Aluminum & Steel Dock Boards

    Heavy Duty Aluminum & Steel Dock Boards
    See all 69 items in product family
    Dock Boards Help Speed Up Loading Operations, Prevent Accidents And Reduce Labor Costs.

    The anti-skid diamond tread surface on these dockboards provides maximum safety. Loading dock boards have tapered curbs that help prevent tire damage. Curb provides full-length handgrip for ease and safety in handling. Beveled dock plate ends offer smooth entry and exit. Safety stop on underside of dockboard fits snugly between truck and dock so board will not move under load. These dock bridges feature an 11" entry lip and an 11 degree angle is supplied unless another angle of operation is specified. Meets OSHA requirements 1910.30(A). Dock plates can be reversed when truck is lower than dock level.

    NOTE:
    CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum. For multi-shift operations, 3-wheeled forklifts or trucks using paper roll clamp, please add 5000 lbs. to the board capacity.

    WIDTH should be 12" greater than lift truck or load. The most popular width is 60". Usable width is 4" less than overall width.

    Stackers, 3-Wheeled Forklifts and other Narrow Aisle Loaders should not be used on a dock board. Refrigerated trucks require special dockboards; please call for information.
    Click for more
  • Bluff® Speedy Board® Steel Dock Boards with Forklift Tine Notches

    Bluff® Speedy Board® Steel Dock Boards with Forklift Tine Notches
    See all 24 items in product family
    Speedy Board® Dockboards offer integral Fork Cut-outs for Easy and Safe Maneuvering.

    These dock boards allow the fork lift driver to move, set and retrieve the dockplate without leaving the seat of the forklift. The leading edge of the board has twin "notched" holes that allow the driver to scoop the board and move it to and from the dock without having to raise lifting loops or secure chains into place. This saves time and increases productivity at high-traffic cycle dock operations, and enhances dock safety since the driver is most at risk when outside the forklift cab. All welded steel construction with anti-skid diamond tread surface provides maximum safety. Loading dock boards have tapered curbs that help prevent tire damage and beveled ends offer smooth entry and exit. Safety stop on underside of the plate fits snugly between truck and dock so it will not shift under load. Comply with OSHA spec. 1910.30(A) and ANSI spec. MH30.2.

    10,000 Lb. Capacity Dock Boards feature an 11° bend on the truck end.

    15,000 Lb. & 20,000 Capacity Dock Boards have a 7° bend 17½" from the truck end and a 9° bend 8" from the dock end.

    NOTE:
    CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum.

    WIDTH should be 12" greater than lift truck or load. Usable width is 6" less than overall width.

    Stackers and other narrow aisle loaders should not be used on a dockboard. Refrigerated trucks require special dock plates; please call for information.

    ** The HT" DIFFERENCE UP is the height difference above the dock.
    14% Grade applies to Pallet Trucks and Electric Forklifts. 19% Grade applies to Gas Powered Forklifts.
    Click for more
  • B&P Aluminum Dock Plates

    B&P Aluminum Dock Plates
    See all 28 items in product family
    Engineered from High Quality Aluminum for Superior Longevity.

    Lightweight aluminum dock plates are rated at actual capacities per the Aluminum Industry Association standards. Dock plate features a diamond tread surface for exceptional slip resistance. Beveled edges offer a smooth transition from plate to dock. Bolt-on safety stop legs help secure the dock plate in position and are reversible for refrigerated truck applications. Loading dock plates are not for use with rider type trucks. Dock plate width should be 12 inches wider than the load, and ramps comply with OSHA spec. 1910.30(A).

    Dock Plates are available with a choice of Handles or Hand Slots.

    ** The HT." DIFFERENCE is the height difference above or below the dock.
    Click for more
  • Bluff® Heavy Duty Aluminum Dock Plates

    Bluff® Heavy Duty Aluminum Dock Plates
    See all 20 items in product family
    Heavy-Duty Aluminum Dock Plates Are Lightweight And Have Integral Hand Holds For Easy Lifting.

    Aluminum dock boards feature a slip resistant diamond tread surface, beveled entry and exit edges, an 11" apron and 11 degree crown angle that provides a smooth transition between truck and dock. Safety stop, located on underside, helps secure dock plate in position. Loading dock plates are not for use with rider type trucks. Note that the width should be 12 inches wider than the load. These dock ramps comply with OSHA spec. 1910.30(A) and ANSI spec. MH30.2

    ** The HT." DIFFERENCE is the height difference above or below the dock.
    Click for more
  • Eagle Plastic Dock Plates - Portable or Fixed

    Eagle Plastic Dock Plates - Portable or Fixed
    See all 3 items in product family
    These Durable High Density Polyethylene (HDPE) Plastic Dock Plates Are Designed For Hand Trucks, Carts And Dollies To Easily Transfer From Dock To Truck.

    High-visibility yellow deck features a textured non-slip surface, beveled entry and exit edges, and integrated raised lip guardrails. Plastic dock plates allow 4" height differential between dock and truck, and meets OSHA standard 1910.30(a).

    Portable Dock Plate offers a lightweight, ergonomic design, and includes two carry handles and aluminum legs.

    Fixed Folding Dock Plate flips up when not in use, and includes an integral handle, mounting kit for easy installation on metal or concrete facings, and 6'L slide bar that provides easy truck centering or out-of-the-way storage.
    Click for more
  • Bluff® "Blue Pin" Heavy Duty Steel Dock Boards

    Bluff®
    See all 19 items in product family
    Forkliftable Dock Board Allows Easy And Adjustable Positioning Between Truck And Dock.

    Steel dock plate features fold-down lifting loops that allow a forklift to transport and position. Heavy duty dock board includes two 1" diameter positioning pins and two 4-position pin pockets on each side to provide exact and secure placement of the board between the dock and the truck. All welded steel construction makes these dock plates used for high traffic cycle and multiple shift docks. Includes one 7° bend 17½" from the dock end and one 9° bend 8" from the truck end. Comply with OSHA spec. 1910.30(A) and ANSI spec. MH30.2.

    NOTE:
    CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum.

    WIDTH should be 12" greater than lift truck or load. Usable width is 6" less than overall width.

    Stackers and other narrow aisle loaders should not be used on a dockboard. Refrigerated trucks require special dock plates; please call for information.

    ** The HT" DIFFERENCE UP is the height difference above the dock.
    14% Grade applies to Pallet Trucks and Electric Forklifts. 19% Grade applies to Gas Powered Forklifts.
    Click for more
  • Bluff® "Red Pin" Heavy Duty Steel Dock Boards

    Bluff®
    See all 31 items in product family
    Dual Positioning Pins on Each Side Offer Added Flexibility and Safety!

    These dockboards are the perfect solution for difficult angled parking situations when a trailer just can't get up to the dock (known as park-out). Dock boards are even flexible enough to handle refrigerated trailers and overseas containers. Full-length side pockets and four 1" diameter high-strength locking pins on 2" centers offer increased adjustability and safety. Trucks below dock level are able to utilize the board without having to turn it around. Fold-down 11"W x 4-½"H lifting loops (on 27" centers) allow for easy forklift transport and positioning. Contoured curbs prevent runoffs and forklift tire damage. All-welded steel construction for high-traffic, multiple-shift docks. Includes one 7° bend 17-½" from the dock end and one 9° bend 8" from the truck end. Comply with OSHA spec. 1910.30(A) and ANSI spec. MH30.2.

    NOTE:
    CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for equipment speeds of 3 mph maximum. Stackers and other narrow aisle loaders should not be used on a dockboard.

    WIDTH should be 12" greater than lift truck or load. Usable width is 6" less than overall width.

    ** The HT" DIFFERENCE UP is the height difference above the dock.
    14% Grade applies to Pallet Trucks and Electric Forklifts. 19% Grade applies to Gas Powered Forklifts.
    Click for more
  • Bluff® Spring-Loaded Aluminum Dock Plates

    Bluff® Spring-Loaded Aluminum Dock Plates
    See all 6 items in product family
    Designed For Docks Where Hand Trucks Are Used To Load Trucks & Vans.

    These dock plates are recommended for use at the docks of beverage and baked good distributors, snack, sundry and paper suppliers. Folding dockplate is used for docks where non-powered hand trucks, platform trucks and dollies need to get into and out of trucks easily. Platform is mounted on the top of the dock and offers dual-spring lift assist for easy vertical storage. Slip-resistant aluminum treadplate construction and machine beveled deck edges for safety. Installs easily (hardware not included). Manufactured and tested in compliance with ANSI Standard MH30.2.

    Note: Worksheet will be sent for approval before manufacturing begins, as some dock/truck combinations require special bends and springs.

    Optional Kick Plates offer foot and cart protection from mounting hardware. Sold per pair.

    Optional Traction Tape offers additional slip-resistance and safety. Tape strips are sold individually; 36"L dockplate requires 5 strips and 48"L dockplate requires 6 strips.
    Click for more
  • Bluff® Speedy Board® Aluminum Dock Boards with Welded Aluminum Curbs & Forklift Tine Notches

    Bluff® Speedy Board® Aluminum Dock Boards with Welded Aluminum Curbs & Forklift Tine Notches
    See all 12 items in product family
    Lightweight Dock Boards offer easier placement and retrieval.

    These all-welded aluminum dock boards are used for low-to-medium volume dock applications using a pallet jack or a forklift. Heavy duty aluminum treadplate dock board features fully welded extruded aluminum curbs and safety restraint legs for maximum corrosion resistance and controlled spark production. Beveled ends offer smooth entry/exit and board includes an 11° bend and an 11" lip on the truck end (customizations are available; call for more information). Each Speedy Board® includes integral Fork Cut-outs for quick, safe placement with a forklift. Comply with OSHA spec. 1910.30(A) and ANSI spec. MH30.2.

    NOTE:
    CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for equipment speeds of 3 mph maximum. Stackers and other narrow aisle loaders should not be used on a dockboard.

    WIDTH should be 12" greater than lift truck or load. Usable width is 6" less than overall width.

    ** The HT" DIFFERENCE UP is the height difference above the dock.
    14% Grade applies to Pallet Trucks and Electric Forklifts. 19% Grade applies to Gas Powered Forklifts.
    Click for more
  • Bluff® Gas Cylinder Pallet Ramp Plates

    Bluff® Gas Cylinder Pallet Ramp Plates
    See all 8 items in product family
    Easily move Industrial, Medical and Specialty Gas Cylinders On and Off Pallets.

    Steel pallets are used in the gas cylinder distribution process to hold both filled and depleted cylinders. These unique plates provide an excellent transition surface for maneuvering cylinders with ease and control, significantly reducing cylinder damage and the risk of employee injury. 3/8" thick aluminum diamond plate construction is strong enough to accommodate heavy cylinders, yet lightweight for easy hand placement and portability. ANSI code and weight capacity is stamped onto the back of each plate. Note: not for use with powered vehicles.

    Standard Pallet Plate is engineered for a 3" pallet height. Plate features hand-hole cutouts for easy lifting, a full-length welded safety leg and a 2" entry lip for a smooth transition.

    Plate with Curbs features 4"H run-off curbs on both sides for added cylinder control. Plate surface is 9"H and has an 11" entry lip for a smooth transition. Plate features hand-hole cutouts on the curbs for easy portability and bolt-on safety legs.
    Click for more