Browse Dock & Truck Equipment

(2,231 items)

Narrow Your Results

Availability

Width Inches Range

Depth Inches Range

Height Inches Range

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Heavy Duty Loading Dock Bumpers

    Heavy Duty Loading Dock Bumpers
    See all 25 items in product family
    Rubber Loading Dock Bumpers Absorb Over 80% of the Impact Force.

    Loading dock bumpers are made with tough plies of fabric impregnated rubber pads that are compressed and secured by 3/4" steel rods and then mounted to thick angle iron brackets. Rubber dock bumpers have pre-drilled anchor bolt holes to allow quick installation. When purchasing dock bumpers, allow 12" spacing between each bumper for dependable protection.
    Click for more
  • Vestil Molded Rubber Loading Dock Bumpers

    Vestil Molded Rubber Loading Dock Bumpers
    See all 15 items in product family
    Durable Extruded Dock Bumpers Protect Against Damage Caused By Semi-Trailers And Trucks.

    These rubber loading dock bumpers have weather and abrasion resistant construction, and a half-oval design that provides effective protection over a wide radius. 2”"W rubber dock bumpers include one washer per hole. 4-1/4”"W and 6"”W protection bumpers have an inner metal plate for support. Installation hardware is not included.

    Note: 120"”L bumpers do not have holes.

    Custom lengths available up to 10 feet; please call for more information.
    Click for more
  • Vestil Specialty Molded Loading Dock Bumpers

    Vestil Specialty Molded Loading Dock Bumpers
    See all 10 items in product family
    These High Impact Resistant Dock Bumpers Will Not Warp, Rust, Rot or Harden.

    Molded loading dock bumpers are made from fiber reinforced prime rubber containing nylon and polyester. Molded dock bumpers are built to withstand years of use. Pre-drilled mounting holes allow easy installation using 3/4" anchor bolts (hardware not included). Plastic Face Bumper features fully assembled two piece construction.
    Click for more
  • Vestil Corner & Surface Bumper Guards

    Vestil Corner & Surface Bumper Guards
    See all 8 items in product family
    Bumper Guards Offer Protection For Walls, Carts And Equipment.

    These bumper guards are commonly used to protect cabinets, walls and partition corners from damage when moving carts, dollies and equipment. Guards are constructed of durable thermoplastic rubber or PVC plastic for superior impact protection and offer steel inserts for added strength (except Model 984859). Bumpers can be easily mounted (hardware not included).

    Note: Sold in case quantities only.
    Click for more
  • Vestil Truck & Semi-Trailer Bumpers

    Vestil Truck & Semi-Trailer Bumpers
    See all 4 items in product family
    Trailer Bumpers Resist Abrasion, Impact, Wear And Corrosion Making Them Great For Outdoor Use!

    Rubber bumpers are impervious to weather damage. Made from fiber reinforced prime rubber with nylon and polyester. Truck bumpers are pre-drilled with countersunk mounting holes for easy installation.
    Click for more
  • Vestil High-Impact Molded Dock Bumpers

    Vestil High-Impact Molded Dock Bumpers
    See all 3 items in product family
    These Heavy Duty Dock Bumpers Offer High Impact Resistance And Are Immune To All Weather Conditions!

    Pre-drilled hardened dock bumpers are made of fiber reinforced rubber containing nylon and polyester. Bumpers project 3” from dock. Rubber bumpers are reinforced with steel rings that are molded into each bumper for easy installation. Accepts 3/4" anchor bolts (hardware not included) for installation.
    Click for more
  • Steel-Faced Loading Dock Bumpers

    Steel-Faced Loading Dock Bumpers
    See all 20 items in product family
    The Strongest Form of Loading Bay Impact Protection!

    Premium loading dock bumpers are mounted behind a 3/8" thick floating steel face-plate, offering heavy-duty protection for docking areas where excessive friction from up-and-down trailer movement occurs (Air-Ride Trailers, Yard Jockeys, etc.). Thick laminated rubber bumper is constructed with a unique laminated loop design that is proven to offer maximum impact absorption. Steel-Face Bumpers are maintenance free, impervious to weather damage, and the steel framing has a scratch-resistant powder coat finish. Structural mounting angles permit welded or bolt-on installation to surface. Bumpers can be mounted at various heights from flush mount to 12"” above dock depending upon highest impact area.
    Click for more
  • Extra-Thick Loading Dock Bumpers

    Extra-Thick Loading Dock Bumpers
    See all 8 items in product family
    Greater "Stand-Out" Distance Helps Prevent Loading Dock and Truck Damage!

    These extra-thick dock bay bumpers are constructed of tough piles of truck tire material that virtually eliminates vehicle and building damage associated with inadequate dock protection. Enhanced 9" deep projection is ideal for use with overly thick dock seals or where greater thickness is needed due to steep decline approaches. Bumpers are constructed with two extra-thick steel formed angles under approximately 1500 lbs. of pressure and are designed to absorb over 80% of impact force. Structural mounting angles permit welded or bolt-on installation to surface, and anchor bolts (not included) are protected by a minimum of 3" of rubber to help prevent damage. Maintenance free and weather resistant wall bumpers have an attractive deep black color that offers the shipping area a neat, professional look.
    Click for more
  • Durable Corp. Rubber Corner Guards

    Durable Corp. Rubber Corner Guards
    See all 2 items in product family
    Provides Maximum Protection In Storage Spaces, Parking Garages And Loading Docks.

    Corner guards can be mounted vertically or horizontally along the corners of walls or beams to prevent damage. Guards also help to prevent damage to vehicles in tight parking spaces and withstand abrasion and jolts to equipment. Flexible, tough all-natural rubber compound is maintenance free and withstands severe weather conditions. Rubber is 7/8" thick at the corner for long life. Installs easily using adhesives or mechanical fasteners (not included). 1 Year Limited Warranty.

    Note: Sold per Foot, up to a 10 Foot Length Maximum.
    Click for more
  • Nytrex® by IRONguard Premium Dock Bumpers

    Nytrex® by IRONguard Premium Dock Bumpers
    See all 4 items in product family
    Specially formulated Nylon based material is engineered for Maximum Loading Dock Protection.

    Virtually indestructible Nytrex® material offers superior durability to help prevent dock damage and reduce maintenance costs. Simple design offers low noise during operation. High-visibility safety yellow offers easier trailer placement. Limited Warranty is applicable on the Nytrex® material only.

    Nytrex® Type 13, Nytrex® Type R and Nytrex® Type 18 bumpers will fit existing anchor locations when replacing molded bumpers of an equivalent size.

    Nytrex® TT Slider bumpers move up and down with the trailer. Bumpers are used for Air-ride trailers and yard jockeys. Bumper offers 4 times the life, as you can just flip it "upside down" and "back-to-front" without the use of tools.

    Note: Custom sizes and colors are available; call for more information.
    Click for more
  • Vestil Dock Bumper Installation Bolts & Drill Bits

    Vestil Dock Bumper Installation Bolts & Drill Bits
    See all 6 items in product family
    Concrete anchor bolts and drill bits offer an easy method to mount the dock bumper to the face of the dock. Sold individually.
    Click for more
  • Vestil Extruded Rubber Bumper Stops

    Vestil Extruded Rubber Bumper Stops
    See all 4 items in product family
    Bumper Stops Protect Vehicles In Parking Lots And Trucks At Docks.

    Bumpers can be used vertically or horizontally. Used for building and machinery protection, bumpers are also great for protecting vehicles when parking places are located next to buildings or walls. Made of durable high impact resistant solid rubber. Rubber bumpers are pre-drilled for installation using anchor bolts (not included).
    Click for more
  • Vestil Round Dome Bumpers

    Vestil Round Dome Bumpers
    See all 4 items in product family
    Dome bumpers are great for protecting surfaces under equipment, as they isolate the equipment from impact and vibrations. Medium-soft, non-marking black polyurethane-rubber material has Durometer hardness of 70 Scale OO. Pressure-sensitive adhesive backing offers easy "peel and stick" installation.

    Note: Sold in case quantities only.
    Click for more
  • IRONguard Above-Dock Bumper Riser & Bumper Extension Bracketing

    IRONguard Above-Dock Bumper Riser & Bumper Extension Bracketing
    See all 6 items in product family
    Above-Dock Bumper Riser Brackets may be used when the Truck or Trailer impact height is determined to be "ABOVE" the dock level. Above-Dock Riser Bracketing should be applied in conjunction with the appropriate dock bumper. Durable steel construction.

    Note: Trade-off may be necessary when considering Above-Dock Riser Brackets as they intrude into the door opening and interfere with the loading and unloading of trailers.

    Note: Above Dock Risers can be ordered to include the appropriate dock bumpers and welded to the brackets for easier, one-step installation.

    Dock Bumper Extension Brackets are used when the dock bumper projection must be increased and it cannot be accomplished by choosing the bumper size of appropriate projection. Dock Bumper Extensions can also be used to extend an existing bumper to the proper projection. Durable steel construction.

    Note: Specify if the current dock bumper is welded to the Extension Bracket.
    Click for more