Browse Dock & Truck Equipment

(2,643 items)

Narrow Your Results

Availability

Free Shipping

Reach Inches

Bulb Type

  • Less...
  • More...

Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Loading Dock Lights

    Loading Dock Lights
    See all 8 items in product family
    Dock Lights Brighten Hard To Reach Loading and Unloading Areas!

    Loading dock lights feature a durable twin-strut steel arm to provide superior rigidity and prevent sagging. Arms are hinged for easy extension and for compact folding when not in use. Adjustable pivot friction maintains position. All dock lights and fans have a heavy duty 115V grounded cord. Meets OSHA requirements. Long-lasting baked enamel finish.

    Click for more
  • Halogen Versa-Light® Loading Dock Light

    Halogen Versa-Light® Loading Dock Light
    See all 1 items in product family
    Increase Safety with Advanced Technology Truck, Trailer and Dock Lighting.

    The Versa Light® dock light provides twice the light of old technology lights, properly illuminating the entire trailer to help minimize cargo and trailer damage. Unique flexible tube design easily adjusts to any position and withstands sudden impact from overhead doors and fork lifts. Spring-mounted 117 watt low voltage halogen bulb (1.4 amperage draw) is fan cooled and protected by a shield to extend bulb life. Flexible 42"L stainless steel tube and ventilated welded steel housing offer years of service. Step down transformer and circuit breaker switch are standard. 115V, 1-phase, 60 Hz and UL listed. 1 Year Limited Warranty.
    Click for more
  • LED Loading Dock Lights

    LED Loading Dock Lights
    See all 6 items in product family
    LED Dock Lights Offer Energy Saving Efficiency and Longer Life.

    High intensity 16 watt LED offers low power consumption and longer life (average 35,000 hours). Dock Lights offer 6 to 10 foot candles of light at the back of a 53' trailer (IESNA recommends a lighting level of 5 foot candles). 14 degree beam spread. UL approved.

    Choose NEMA C14 style plug to plug directly into an existing dock light arm or NEMA 5-15 straight blade male plug to plug directly into a wall outlet. (6' L power cord can be hardwired to 120V AC source.) High-impact acrylic lens and aluminum housing with safety yellow powder coat finish.

    Click for more
  • TPI Energy Saving LED Dock Lights

    TPI Energy Saving LED Dock Lights
    See all 3 items in product family
    Uses Only 4% of the Energy of a Standard 300 Watt Incandescent Dock Light!

    These highly-efficient LED dock lights are the perfect way to reduce operating costs. Each light has 12 white light LED emitters offering 960 maximum lumens output with only 12 watts of energy consumption. LED bulbs have a rated life of 50,000 hours. Custom beam angle of 15 degrees illuminates a trailer from 121 foot candles @ 10' to 3.2 foot candles @ 53'. Unit features a 5'L 18/3 SJTW conductor power cord with NEMA 5-15 grounded plug, and an 18"L cord plugs directly into the junction box on the arm. Arm is constructed of 1-½" square, 14 gauge steel tubing with a safety yellow enamel finish for years of service. On/Off switch and wire bulb guard are included with on light head. 3" x 5" mounting plate easily attaches with four 3/8" bolts. Shipped assembled.
    Click for more
  • Led Versa-Light® Loading Dock Light

    Led Versa-Light® Loading Dock Light
    See all 1 items in product family
    Efficient LED Lighting Uses 66% Less Energy than a 150 Watt Incandescent Bulb!

    Make the move to "Go Green"! This super efficient LED Versa Light® dock light is specifically engineered to fully illuminate the entire trailer. The 43 watt low voltage LED bulb set draws only 0.42 amps maximum to save energy and offers 85,000 hours of average expected bulb life. Flexible 36"L stainless steel tube adjusts easily to any position, and is shock and vibration resistant from sudden impact. Spring-mounted, temperature activated fan cooled LED bulb set is protected by a shield to extend bulb life. Ventilated welded steel housing offer years of service. Solid-state step-down power supply and circuit breaker switch are standard. LED docklight is suitable for the Food Industry. 115V, 1-phase, 60 Hz and UL listed. 1 Year Limited Warranty.
    Click for more