Browse Dock & Truck Equipment

(3,752 items)

Narrow Your Results

Availability

Free Shipping

Reach Inches

  • Less...
  • More...

Bulb Type

Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Loading Dock Lights

    Loading Dock Lights
    See all 12 items in product family
    Dock Lights Brighten Hard To Reach Loading and Unloading Areas.

    Loading Dock Lights feature a durable steel arm to provide superior rigidity and prevent sagging. Arms are hinged for easy extension and compact folding when not in use. Adjustable pivot friction maintains position. Loading dock lights have either a baked enamel or powder coat finish for long lasting durability.

    Click for more
  • Halogen Versa-Light® Loading Dock Light

    Halogen Versa-Light® Loading Dock Light
    See all 1 items in product family
    Increase Safety with Advanced Technology Truck, Trailer and Dock Lighting.

    The Versa Light® dock light provides twice the light of old technology lights, properly illuminating the entire trailer to help minimize cargo and trailer damage. Unique flexible tube design easily adjusts to any position and withstands sudden impact from overhead doors and fork lifts. Spring-mounted 117 watt low voltage halogen bulb (1.4 amperage draw) is fan cooled and protected by a shield to extend bulb life. Flexible 42"L stainless steel tube and ventilated welded steel housing offer years of service. Step down transformer and circuit breaker switch are standard. 115V, 1-phase, 60 Hz and UL listed. 1 Year Limited Warranty.
    Click for more
  • LED Loading Dock Lights

    LED Loading Dock Lights
    See all 9 items in product family
    LED Loading Dock Lights Are Used For Applications Including Commercial, Distribution, Storage, And More.

    LED loading dock lights are made of high quality materials for long lasting durability and dependability. Units provide long lasting, energy efficient lighting for warehouses, cargo bays, fleets, and more. LED lighting reduces power consumption, increases longevity, and improves cost effectiveness. Unit design allows full illumination with minimal heat for increased safety and low maintenance. Acrylic or tempered glass ensures impact resistance for harsh environments. Wattages are 12, 16, 18, 20, and 38. Lumens are 960, 1000, 1400, 1700, and 3500. Reach inches are 24, 40, 42, 60, and Head Only. Color is Yellow. Dimensions vary per model.

    Click for more
  • LED Versa-Light® Loading Dock Light

    LED Versa-Light® Loading Dock Light
    See all 2 items in product family
    Efficient LED Lighting Uses 66% Less Energy than a 150 Watt Incandescent Bulb!

    Make the move to "Go Green"! This super efficient LED Versa Light® dock light is specifically engineered to fully illuminate the entire trailer. The 43 watt low voltage LED bulb set draws only 0.42 amps maximum to save energy and offers 85,000 hours of average expected bulb life. Flexible 36"L stainless steel tube adjusts easily to any position, and is shock and vibration resistant from sudden impact. Spring-mounted, temperature activated fan cooled LED bulb set is protected by a shield to extend bulb life. Ventilated welded steel housing offer years of service. Solid-state step-down power supply and circuit breaker switch are standard. LED docklight is suitable for the Food Industry. 115V, 1-phase, 60 Hz and UL listed. 1 Year Limited Warranty.
    Click for more