| |
Winter Salt Spreaders |
 |
|
|
|
|
|
These Salt Spreaders Are Ideal For Use On Sidewalks, Driveways And More!
Walk behind winter salt spreaders have a large 1.5 cu. ft. polymer hopper with screen that helps prevent material jamming. Salt spreaders have 100 lb. capacity and feature large 13” diameter pneumatic tires that make pushing through slush and ice a breeze. Click for more |
|
|
|
|
SnowEx® Walk Behind Salt Spreaders |
 |
|
|
|
|
|
Spreaders Go Where Larger, Vehicle-Mounted Units Can’t!
Designed for easy use and high mobility, these winter salt spreaders are ideal for sidewalks, driveways and other tight applications. Spreader has no pulleys, sprockets, belts or chains for very low maintenance. Lightweight polyethylene hopper eliminates corrosion. Steel frame has a durable powder coat finish for long life. Click for more |
|
 |
SUV Tailgate Salt Spreaders |
 |
|
|
|
|
|
Attaches easily to the Receiver Hitch of your SUV!
These SUV tailgate spreaders feature a "fold-away" design, allowing you to simply release the hitch pin to fold it out of the way for easy access to the rear door or tailgate. Rugged black thermoplastic hopper with an orange powder coated steel frame is attractive and built for years of service. Click for more |
|
|
|
|
SnowEx® Wireless Utility Spreaders |
 |
|
|
|
|
|
Convenient, Wireless Operation for a Variety of Contractors and Uses!
Whether you’re a snow and ice rookie looking for an entry-level spreader or a seasoned veteran, these units are an economical solution for smaller applications. Click for more |
|
 |
Pick Up Truck Tailgate Salt Spreaders |
 |
|
|
|
|
|
Tailgate spreaders attach to the back of your pickup truck to provide a cost effective solution for maintaining large commercial grounds.
These salt spreaders are made for years of use with a rugged and attractive black thermoplastic hopper and orange powder coat finished steel mounting frame that resists corrosion. Click for more |
|
|
|
|
Low Profile Pickup Truck Tailgate Salt Spreader |
 |
|
|
|
|
|
Salt Spreader Mounts Directly to your Pick-up Truck Class IV Receiver Hitch.
This tailgate salt spreader is constructed of rotationally molded double-wall polyethylene ensuring years of trouble-free service. Low-profile design is designed for unobstructed rear view and is lightweight for higher load capacity. Click for more |
|
 |
Fork Lift Snow Loading Scoop & Dump Hopper |
 |
|
|
|
|
|
This Versatile Forklift Attachment Transforms Your Fork Lift Truck Into A Handy Snow Scoop And Dump Hopper!
Front-end forklift snow scoop is made with strong 3/16" thick steel with leak-proof welds. Dumping hopper is suitable for moving snow and ice, as well as salt, dirt, scrap metal and refuse. Click for more |
|
|
|
|
|
|
Halogen Sealed Beam Snowplow Light Kit |
 |
|
|
|
|
|
| This snow plow light kit consists of a pair of halogen sealed beam low-beam/high-beam headlamps with turn signal/parking light encased in a high-impact polycarbonate housing. Snowplow lights mount with the ½" swivel bolt for easy beam adjustment. Each kit includes HP4666 halogen sealed beams, 1157 turn signal/parking light bulbs and a universal wiring harness. Replaces OEM part # 07969. Click for more |
|
 |
Universal Halogen Snowplow Light Kit |
 |
|
|
|
|
|
| Each snow plow light kit consists of a pair of powerful dual-beam halogen headlamps with turn signal/parking lights encased in a high-impact polycarbonate housing. Snowplow lights can be easily and securely mounted with the double-post mounting hardware. Each kit includes H1 and H7 halogen bulbs, 1157A amber turn signal/parking light bulbs and a universal wiring harness.
Click for more |
|
|
|
|
Fork Truck Snow Plows |
 |
|
|
|
|
|
Easily Convert Your Forklift Into A Snow Plow Using This Fork Truck Attachment.
Durable steel snow plow easily attaches to forks on forklift trucks. Manual pivot mechanism allows angle plowing in either direction to divert snow and debris towards the curb or alongside a building. Floating pads allow adjustment of plowing height. Click for more |
|
 |
Fork Lift Snow Plow Blades |
 |
|
|
|
|
|
Our Forklift Plow is ideal for moving snow and slush from your dock area and parking lots.
Snow Plows are designed for use with a Fork Lift to further the use of your existing equipment. Integral trip springs help prevent damage from rough or uneven surfaces. Click for more |
|
|
|
|
Compact Tractor Snow Plows & Pushers |
 |
|
|
|
|
|
Utilize Your Existing Equipment to Move Snow Away!
These snow pushers are specifically designed for use with smaller, compact agriculture tractors. Heavy 10 gauge precision-rolled steel moldboard enhances the rolling of snow. 3" x ¾" thick extreme-duty wear shoes are constructed from abrasion resistant AR400 steel for greater wear life. Click for more |
|
 |
Skid Steer Snow Plows & Pushers |
 |
|
|
|
|
|
Use a Skid Steer as a Snow Mover!
These snow pushers are specifically designed for use with skid steer loaders. Heavy 7 gauge precision-rolled steel moldboard enhances the rolling of snow. 5" x ¾" thick extreme-duty wear shoes are constructed from abrasion resistant AR400 steel for greater wear life. 8" x 1" premium rubber compound cutting edge for durability. Click for more |
|
|
|
|
ATV Spreaders |
 |
|
|
|
|
|
Spreader Broadcasts Seed and Fertilizer Using Your All Terrain Vehicle!
These spreaders are designed to spread free-flowing materials like game feed, seed and fertilizers using an ATV. Durable, rust-proof polymer hopper is built to last. Non-Returnable.
100 Lb. Capacity Spreader mounts to the luggage rack of most ATV's. Click for more |
|
 |
TurfEx® Seed & Fertilizer Spreaders |
 |
|
|
|
|
|
TurfEx® Spreaders Help Keep Your Maintenance Program Simple!
Whether you need to start, feed or weed turf, these professional grade push spreaders are engineered to get the job done quickly and easily. Manual ground driven spreaders handle seed, fertilizer and pelletized lime with little effort. Click for more |
|
|
|
|
|
 |